All Category

Handles

A handle is a mechanical part called a handle. It is intended to be operated by holding it with a hand. Tools and machines that are moved manually, such as automobile handles and door handles, are basically equipped with handles. There are various types of handles such as crank handles and T-handles, and there are various types such as lever types and pull types, not only those that rotate. The feeling of use changes greatly with a single handle, so it is important to select the best handle according to the application, taking into account ease of use.
View : Grid List
Filter

Items 1 - 40 of 2266

Set Ascending Direction
  1. Large embedded handle
    TAKIGEN MFG Large embedded handle
    Since the handle made of steel plate is coated with resin, it has excellent corrosion resistance and a soft touch. Ideal for large doors. Specially equipped vehicles, containers, vibrating equipment, large doors
    Dimension M (Φ)  5 to 10 stepped holes  Dimension t1 (mm)  Standard Color  Black  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    60%
    from S$17.99
    Min. 2 days
  2. Stainless steel oval handle (mounting pitch 120)
    TAKIGEN MFG Stainless steel oval handle (mounting pitch 120)
    Made of stainless steel and has excellent corrosion resistance. It has a semi-glossy, luxurious appearance and a smooth feel. Large to small doors indoors and outdoors
    Dimension M  M5  Surface finish  Electropolishing (TMP)  Dimension H (mm)  35  Dimension L1 (mm)  78  Material  Stainless steel bar (SUS304)  TAKIGEN code  04626  Dimension P (mm)  68  Dimension L2 (mm)  Mass (g)  120 
    from S$34.99
    Min. 6 days
  3. L-shaped handle
    TOCHIGIYA L-shaped handle
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Paint (black), black, trivalent chromate  Material  ZDC、PA、ZDC/SUS、S、NSP/PA 
    from S$69.99
    Min. 5 days
  4. Stainless Steel Handle Internal Thread Screw
    MonotaRO Stainless Steel Handle Internal Thread Screw
    It is made of stainless steel and has corrosion resistance. For door and drawer handles and protective rods * Do not use for any other purpose.
    Rating:
    91%
    from S$2.49
    Min. 2 days
  5. Insertion handle for waterproof double lock
    TAKIGEN MFG Insertion handle for waterproof double lock
    * Handle only
    Mass (g)  40 
    Rating:
    90%
    from S$5.89
    Min. 2 days
  6. Handle Grip
    MonotaRO Handle Grip
    * Do not use for anything other than its intended purpose.
    Color  Black  Material  Nylon resin 
    Rating:
    90%
    from S$3.39
    Min. 2 days
  7. Drawer Pull Stainless / Mirror Surface Finished Female Screw Type
    TRUSCO Drawer Pull Stainless / Mirror Surface Finished Female Screw Type
    A mirror-finished handle with a beautiful stainless steel texture. Often used for handles of machines, etc., and used for handles of various equipment. * Screws are not included.
    Type  Female thread type  Material / Finish  Stainless steel (SUS304) 
    Rating:
    76%
    from S$4.19
    Min. 2 days
  8. Key handle
    TAKIGEN MFG Key handle
    * The product is a handle only
    Material  Zinc alloy (ZDC) 
    Rating:
    98%
    from S$3.99
    Min. 2 days
  9. Stainless steel round bar handle (recessed type)
    Geo. Prince Takeshita Stainless steel round bar handle (recessed type)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility, kitchen equipment, underfloor storage
    Allowable load (N [kgf])  900[91.8]  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS-304) 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  10. Removable handle for waterproof lock
    TAKIGEN MFG Removable handle for waterproof lock
    * Handle only
    TAKIGEN code  00376  Surface finish  Chrome plating (MFCr)  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  11. Stainless Steel Panel Pull
    TOCHIGIYA Stainless Steel Panel Pull
    You can choose the size according to various devices. Distribution board, distribution board, control board, etc. * Washers and nuts are not included.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  SUS304 / Buffing 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  12. Detachment handle (ZDC type)
    Geo. Prince Takeshita Detachment handle (ZDC type)
    Compatible handle bodies are PH-20, PH-22S, PH-52, PH-52-SUS, PH-53, PH-53A, PH-53-SUS, PH-54, PH-55N.
    Mass (g)  54  Classification  Architecture  Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc die casting (ZDC) 
    Rating:
    97%
    from S$3.69
    Min. 2 days
  13. Resin handle
    TOCHIGIYA Resin handle
    A resin handle that can be attached from the front side of the panel. The mounting screws are hidden by the cap, giving a neat appearance. OA equipment, office equipment, boxes, etc.
    Permissible vertical load (N[kgf])  294[30]  Mass (g)  87  Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$5.99
    Min. 2 days
  14. Plate Pull
    Osaka Spirit Plate Pull
    Material  Polycarbonate (black) 
    Rating:
    90%
    from S$2.29
    Min. 2 days
  15. Panel handle
    TOCHIGIYA Panel handle
    You can choose the size according to various devices. Measuring equipment, communication equipment, etc.
    Material / Processing  BSBM/Cr  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$4.99
    Min. 2 days
  16. Stainless steel handle + male screw
    MonotaRO Stainless steel handle + male screw
    It is made of stainless steel and has corrosion resistance. For door and drawer handles and protective rods * Do not use for any other purpose.
    Material  SUS304  Included Accessories  Washers, clasps, hexagon nuts 2 each 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  17. Set/Remove Handle For Waterproof Lock
    TAKIGEN MFG Set/Remove Handle For Waterproof Lock
    Waterproof lock handle
    Standard Color  Silver  Material  Zinc alloy (ZDC)  Surface finish  Acrylic resin baking finish 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  18. Switch handle
    TOCHIGIYA Switch handle
    It is a type that can be attached to a panel from the front. Easy to grip due to the angle.
    Allowable load (N [kgf])  587 (60) / vertical  Mass (g)  98  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  ZDC/Cr 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  19. With stainless steel drop handle plate
    Geo. Prince Takeshita With stainless steel drop handle plate
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Water treatment facility, kitchen equipment, underfloor storage
    Allowable load (N [kgf])  900[91.8]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  20. Stainless steel casting handle
    No Brand Stainless steel casting handle
    Made of cast metal, it is robust and stainless steel, so it does not rust and is hygienic.
    Material  SUS304 
    Rating:
    76%
    from S$16.99
    Min. 2 days
  21. Resin handle
    HOSHIMOTO Resin handle
    Has excellent salt resistance and insulation. Various equipment, equipment, etc. * Please use at room temperature.
    Working load (N)  245  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PC, ABS alloy (equivalent to UL94 V-0) 
    Rating:
    78%
    from S$1.49
    Min. 2 days
  22. Waterproof Handle
    TAKIGEN MFG Waterproof Handle
    The lock is equipped with a new reversible key TAK60 with a dustproof shutter that has excellent operability as standard equipment (A-140-TAK60). Double O-ring and seat packing enhances waterproofness. (A-140-1 ~ ~ 3) Left and right combined type Outdoor cubicle, distribution board, control panel
    Rating:
    93%
    from S$19.99
    Min. 2 days
  23. Safety Handle for Sealing
    TAKIGEN MFG Safety Handle for Sealing
    It is a safety mechanism that can open the door from the inside of the refrigerator by operating the safety push rods (FC-700, FC-701, FC-702) even when locking with a lock or padlock. The main body and seat are installed with a security measure design that can be screwed from the door surface an... Read More
    Mass (g)  1210  Included Accessories  2 keys  Key  350  TAKIGEN code  60009  Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  24. Trunk handle
    TOCHIGIYA Trunk handle
    A typical handle for a carry box.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$3.69
    Min. 2 days
  25. Stainless steel lid handle
    Geo. Prince Takeshita Stainless steel lid handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Underfloor storage, inspection door * Mounting screws are not included. Please prepare separately.
    Mass (g)  190  Allowable load (N [kgf])  700[71.4]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hair-line finish  Recommended Screw  M4 countersunk screw  Material  Stainless steel plate (SUS-304) 
    Rating:
    65%
    from S$19.99
    Min. 2 days
  26. Plane handle
    TAKIGEN MFG Plane handle
    Anti-galling type is standard equipment on the clasp. The lock is equipped with a new reversible key TAK60 with a dustproof shutter that has excellent operability as standard equipment. Left and right combined type (Left and right can be exchanged by turning over the clasp) Distribution board / c... Read More
    Surface finish  Satellite chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  27. Stainless steel round bar handle (with stud)
    Geo. Prince Takeshita Stainless steel round bar handle (with stud)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. A special washer is attached. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipment
    Included Accessories  2 nuts, 2 spring washers  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing  Material  Stainless steel bar (SUS-304) 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  28. Casing Pull (Black Paint)
    TOCHIGIYA Casing Pull (Black Paint)
    Measuring equipment, communication equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size  M5  Material / Processing  ZDC / black 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  29. Plastic Cabinet Pull
    NBK (Nabeya Bi-tech Kaisha) Plastic Cabinet Pull
    Handle attached from the front. Install using hexagon socket head cap screws (M6 or M8). Made of fiberglass reinforced plastic. It is strong enough. Matte finish. It is a handle with a luxurious and calm image.
    Material  Glass fiber reinforced nylon 6 
    Rating:
    88%
    from S$9.89
    Min. 2 days
  30. Toride
    TOCHIGIYA Toride
    A leaf spring is used for the handle. Measuring equipment, communication equipment, etc.
    Rating:
    96%
    from S$3.99
    Min. 2 days
  31. Lift up handle
    TAKIGEN MFG Lift up handle
    It can be installed with one touch. The shape of the cross section reduces the burden on the fingers when lifting. It can also be used with side-mounted hinged doors. Side mounting and lifting handles for various devices and boxes (Familiar usage examples: streetlight installation ashtray, air co... Read More
    Mass (g)  16  Material  ABS resin  Color  Cream  Standard Color  Cream (2.5Y9 / 1)  Surface finish  Surface embossing 
    Rating:
    53%
    from S$0.97
    Min. 2 days
  32. Stainless Round Bar Handle (without Stud)
    Geo. Prince Takeshita Stainless Round Bar Handle (without Stud)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipment * Mounting screws are not incl... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing  Material  Stainless steel bar (SUS-304) 
    Rating:
    87%
    from S$4.19
    Min. 2 days
  33. Toride
    Geo. Prince Takeshita Toride
    Bags, cases, cabinets * Mounting screws are not included. Please prepare separately.
    Mass (g)  24  Allowable load (N [kgf])  60[6.1]  Finish  Black + nickel plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M3 countersunk machine screw 
    Rating:
    90%
    from S$4.99
    Min. 2 days
  34. Black Trunk Carrying Handle Steel
    MK (Maruki Hardware) Black Trunk Carrying Handle Steel
    A typical handle for a carry box. Carry box etc.
    Material  Steel 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  35. Stainless steel handle
    TOCHIGIYA Stainless steel handle
    External type handle made of stainless steel. Since the material is stainless steel, it has excellent heat resistance, salt resistance, chemical resistance, acid resistance, and corrosion resistance. Kitchens, food-related, medical equipment, ships, vehicles, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  SCS13 / Buffing 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  36. STAINLESS FLAT PULLS Square Type
    Geo. Prince Takeshita STAINLESS FLAT PULLS Square Type
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. The bottom of the handle has a drainage structure. The handle can hold the triggered state. Finished in a flat shape with no protrusions. Water treatment facility, kitchen equipment, underfloor storage * Mounting ... Read More
    Mass (g)  246  Allowable load (N [kgf])  300[30.6]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hair-line finish  Recommended Screw  M4 countersunk screw  Material  Stainless steel plate (SUS-304) 
    Rating:
    87%
    from S$21.99
    Min. 2 days
  37. UPC plastic cabinet handle
    NBK (Nabeya Bi-tech Kaisha) UPC plastic cabinet handle
    A type that can be attached from the front. Matte finish. It is a handle with a luxurious and calm image.
    Material / Finish  Glass fiber reinforced nylon 6 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  38. Stainless steel trunk handle
    Geo. Prince Takeshita Stainless steel trunk handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility * Mounting screws are not included. Please prepare separately.
    Mass (g)  179  Allowable load (N [kgf])  270[27.6]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  39. One-Touch Handle Catch
    TAKIGEN MFG One-Touch Handle Catch
    Just drop the handle from above to catch it with one touch. Three types, S type, L type, and X type, can be selected depending on the cross-sectional shape of the handle. The lock is a reversible key with a dustproof shutter. Easy to attach to existing handles. A sealing ring can also be installe... Read More
    Material  Aluminum alloy (ADC)  Surface finish  Baking painting (silver metallic) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  40. O type handle made of stainless steel
    MK (Maruki Hardware) O type handle made of stainless steel
    A round washer is attached, but it can be installed without a seat. For handles of glass doors and steel doors * Please be careful about the screw pitch when installing.
    Applicable Door Thickness (mm)  10~40  Dimension D (mm)  25  Dimension H (mm)  70  Set Contents  Handle x 2 Mounting screws x 4  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$73.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2266

Set Ascending Direction