All Category

Drawer Pulls & Pull Handles

View : Grid List
Filter

Items 1 - 40 of 1033

Set Ascending Direction
  1. Stainless steel oval handle (mounting pitch 120)
    TAKIGEN MFG Stainless steel oval handle (mounting pitch 120)
    Made of stainless steel and has excellent corrosion resistance. It has a semi-glossy, luxurious appearance and a smooth feel. Large to small doors indoors and outdoors
    Dimension M  M5  Surface finish  Electropolishing (TMP)  Dimension H (mm)  35  Dimension L1 (mm)  78  Material  Stainless steel bar (SUS304)  TAKIGEN code  04626  Dimension P (mm)  68  Dimension L2 (mm)  Mass (g)  120 
    from S$34.99
    Min. 6 days
  2. Stainless Steel Handle Internal Thread Screw
    MonotaRO Stainless Steel Handle Internal Thread Screw
    It is made of stainless steel and has corrosion resistance. For door and drawer handles and protective rods * Do not use for any other purpose.
    Rating:
    91%
    from S$2.49
    Min. 2 days
  3. Handle Grip
    MonotaRO Handle Grip
    * Do not use for anything other than its intended purpose.
    Color  Black  Material  Nylon resin 
    Rating:
    90%
    from S$3.39
    Min. 2 days
  4. Drawer Pull Stainless / Mirror Surface Finished Female Screw Type
    TRUSCO Drawer Pull Stainless / Mirror Surface Finished Female Screw Type
    A mirror-finished handle with a beautiful stainless steel texture. Often used for handles of machines, etc., and used for handles of various equipment. * Screws are not included.
    Type  Female thread type  Material / Finish  Stainless steel (SUS304) 
    Rating:
    76%
    from S$4.19
    Min. 2 days
  5. Stainless steel round bar handle (recessed type)
    Geo. Prince Takeshita Stainless steel round bar handle (recessed type)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility, kitchen equipment, underfloor storage
    Allowable load (N [kgf])  900[91.8]  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS-304) 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  6. Stainless Steel Panel Pull
    TOCHIGIYA Stainless Steel Panel Pull
    You can choose the size according to various devices. Distribution board, distribution board, control board, etc. * Washers and nuts are not included.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  SUS304 / Buffing 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  7. Resin handle
    TOCHIGIYA Resin handle
    A resin handle that can be attached from the front side of the panel. The mounting screws are hidden by the cap, giving a neat appearance. OA equipment, office equipment, boxes, etc.
    Permissible vertical load (N[kgf])  294[30]  Mass (g)  87  Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$5.99
    Min. 2 days
  8. Plate Pull
    Osaka Spirit Plate Pull
    Material  Polycarbonate (black) 
    Rating:
    90%
    from S$2.29
    Min. 2 days
  9. Panel handle
    TOCHIGIYA Panel handle
    You can choose the size according to various devices. Measuring equipment, communication equipment, etc.
    Material / Processing  BSBM/Cr  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$4.99
    Min. 2 days
  10. Stainless steel handle + male screw
    MonotaRO Stainless steel handle + male screw
    It is made of stainless steel and has corrosion resistance. For door and drawer handles and protective rods * Do not use for any other purpose.
    Material  SUS304  Included Accessories  Washers, clasps, hexagon nuts 2 each 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  11. Switch handle
    TOCHIGIYA Switch handle
    It is a type that can be attached to a panel from the front. Easy to grip due to the angle.
    Allowable load (N [kgf])  587 (60) / vertical  Mass (g)  98  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  ZDC/Cr 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  12. Stainless steel casting handle
    No Brand Stainless steel casting handle
    Made of cast metal, it is robust and stainless steel, so it does not rust and is hygienic.
    Material  SUS304 
    Rating:
    76%
    from S$16.99
    Min. 2 days
  13. Resin handle
    HOSHIMOTO Resin handle
    Has excellent salt resistance and insulation. Various equipment, equipment, etc. * Please use at room temperature.
    Working load (N)  245  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PC, ABS alloy (equivalent to UL94 V-0) 
    Rating:
    78%
    from S$1.49
    Min. 2 days
  14. Stainless steel round bar handle (with stud)
    Geo. Prince Takeshita Stainless steel round bar handle (with stud)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. A special washer is attached. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipment
    Included Accessories  2 nuts, 2 spring washers  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing  Material  Stainless steel bar (SUS-304) 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  15. Casing Pull (Black Paint)
    TOCHIGIYA Casing Pull (Black Paint)
    Measuring equipment, communication equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size  M5  Material / Processing  ZDC / black 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  16. Plastic Cabinet Pull
    NBK (Nabeya Bi-tech Kaisha) Plastic Cabinet Pull
    Handle attached from the front. Install using hexagon socket head cap screws (M6 or M8). Made of fiberglass reinforced plastic. It is strong enough. Matte finish. It is a handle with a luxurious and calm image.
    Material  Glass fiber reinforced nylon 6 
    Rating:
    88%
    from S$9.89
    Min. 2 days
  17. Toride
    TOCHIGIYA Toride
    A leaf spring is used for the handle. Measuring equipment, communication equipment, etc.
    Rating:
    96%
    from S$3.99
    Min. 2 days
  18. Stainless Round Bar Handle (without Stud)
    Geo. Prince Takeshita Stainless Round Bar Handle (without Stud)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipment * Mounting screws are not incl... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing  Material  Stainless steel bar (SUS-304) 
    Rating:
    87%
    from S$4.19
    Min. 2 days
  19. Toride
    Geo. Prince Takeshita Toride
    Bags, cases, cabinets * Mounting screws are not included. Please prepare separately.
    Mass (g)  24  Allowable load (N [kgf])  60[6.1]  Finish  Black + nickel plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M3 countersunk machine screw 
    Rating:
    90%
    from S$4.99
    Min. 2 days
  20. Stainless steel handle
    TOCHIGIYA Stainless steel handle
    External type handle made of stainless steel. Since the material is stainless steel, it has excellent heat resistance, salt resistance, chemical resistance, acid resistance, and corrosion resistance. Kitchens, food-related, medical equipment, ships, vehicles, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  SCS13 / Buffing 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  21. UPC plastic cabinet handle
    NBK (Nabeya Bi-tech Kaisha) UPC plastic cabinet handle
    A type that can be attached from the front. Matte finish. It is a handle with a luxurious and calm image.
    Material / Finish  Glass fiber reinforced nylon 6 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  22. O type handle made of stainless steel
    MK (Maruki Hardware) O type handle made of stainless steel
    A round washer is attached, but it can be installed without a seat. For handles of glass doors and steel doors * Please be careful about the screw pitch when installing.
    Applicable Door Thickness (mm)  10~40  Dimension D (mm)  25  Dimension H (mm)  70  Set Contents  Handle x 2 Mounting screws x 4  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$73.99
    Min. 2 days
  23. Toride
    Geo. Prince Takeshita Toride
    Bags, cases, cabinets
    Allowable load (N [kgf])  110[11.2]  Mass (g)  86  Finish  Black + chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  M5 truss screws × 2, washers × 2  Material  Polyethylene (PE) + Zinc die-cast (ZDC) 
    Rating:
    89%
    from S$8.19
    Min. 2 days
  24. AD type handle
    TOCHIGIYA AD type handle
    It is angled to make it easier to grip. Please also use it as a guard for equipment.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  SUS303 / polishing 
    from S$5.69
    Min. 2 days
  25. Retractable handle (with stud)
    Geo. Prince Takeshita Retractable handle (with stud)
    A foldable handle. Scientific equipment, communication equipment
    Mass (g)  121  Included Accessories  2 nuts, 2 spring washers  Allowable load (N [kgf])  300[30.6]  Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mild steel wire (SWRM)  Suitable Door Thickness to Mount (mm)  ~4 
    Rating:
    92%
    from S$6.69
    Min. 2 days
  26. Stainless steel handle (male thread)
    TRUSCO Stainless steel handle (male thread)
    A mirror-finished handle with a beautiful stainless steel texture. Often used for handles of machines, etc., and used for handles of various equipment.
    Type  Male thread type  Material / Finish  Stainless steel (SUS304) 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  27. UNFA Aluminum U handle
    NBK (Nabeya Bi-tech Kaisha) UNFA Aluminum U handle
    Dimension A (mm)  10  Allowable Load (N)  1000  Dimension h (mm)  27  Dimension H (mm)  37  Type  Standard type 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  28. Magnet resin handle
    Geo. Prince Takeshita Magnet resin handle
    A removable handle used when opening and closing iron doors. Since the entire magnet is coated with silicone rubber, the door can be opened and closed without damaging the magnetized surface. Inspection door * Tilt about 45 ° and slowly touch the door to attach and remove.
    Finish  Black  Field  Equipment and machinery  Cord  1042091601  Weight (g)  120 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  29. Folding handle
    TOCHIGIYA Folding handle
    When not using it as a handle, you can effectively use the space around the housing by tilting the nigiri. It is also easy to significantly reduce the packaging space of the housing. In addition, the nigiri is less likely to wobble due to its detent action. Measuring equipment, audio, OA equipmen... Read More
    Permissible vertical load (N[kgf])  491[50]  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  30. H. G. Handle
    TOCHIGIYA H. G. Handle
    A grip that can be attached from the front side of the panel. It is suitable for structures that cannot be mounted from the back side of the panel, or when considering shortening the mounting time. In addition, in order to take advantage of the sleek design of the curved surface configuration, a ... Read More
    Material / Processing  (Handle / Cap) AES / Black  Mass (g)  56.6  Allowable load (N [kgf])  78.5[8]  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$3.99
    Min. 2 days
  31. Handle
    HOSHIMOTO Handle
    Various equipment, equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  32. Toride
    HOSHIMOTO Toride
    Measuring equipment, equipment, etc.
    Mass (g)  74  Surface Treatment  Chrome-plated  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size  M6  Material  Zinc alloy (ZDC) 
    Rating:
    95%
    from S$5.69
    Min. 2 days
  33. Stainless Steel Round Bar Handle (Female Thread P = 100
    TAKIGEN MFG Stainless Steel Round Bar Handle (Female Thread P = 100
    Large to small doors indoors and outdoors, protective rods
    Working load (N)  441  Surface finish  Mirror buffing  Dimension M  M5  Material  Stainless steel bar (SUS304)  Dimension P (mm)  100  Mass (g)  65  TAKIGEN code  00685  Dimension D (Φmm)  Dimension L2 (mm)  Dimension L1 (mm)  109  Dimension H (mm)  30 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  34. Square handle (black paint)
    TOCHIGIYA Square handle (black paint)
    Permissible vertical load (N[kgf])  392[40]  Mass (g)  51  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  ZDC / black 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  35. Stainless steel spring handle
    TAKIGEN MFG Stainless steel spring handle
    Made of stainless steel and has excellent corrosion resistance. The handle is always closed by the spring. Measuring equipment / small case
    Suspended load (N)  147  Surface finish  Hairline finish  Mass (g)  45 
    Rating:
    85%
    from S$8.69
    Min. 2 days
  36. Pipe Pull
    Geo. Prince Takeshita Pipe Pull
    It is a popular type handle. General equipment, equipment * Mounting screws are not included. Please prepare separately.
    Finish  Black + anodized  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M8 hexagon bolt  Material  Polyamide (PA6 GF30) + Aluminum (Al) 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  37. Panecuro handle
    TOCHIGIYA Panecuro handle
    It matches well with various black devices. Measuring equipment, communication equipment, etc.
    Material / Processing  BSBM / Special lubricant coating black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  38. Aluminum handle
    TOCHIGIYA Aluminum handle
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  39. Toride
    HOSHIMOTO Toride
    Various equipment, equipment, etc.
    Surface Treatment  Buff chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Included Accessories  Washers, spring washers 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  40. Coating handle
    TOCHIGIYA Coating handle
    A panel handle coated with elastomer. Measuring equipment, communication equipment, etc.
    Rating:
    67%
    from S$5.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1033

Set Ascending Direction