Recessed Pull Handles
Other Related Pages
- TAKIGEN MFG Large embedded handleSince the handle made of steel plate is coated with resin, it has excellent corrosion resistance and a soft touch. Ideal for large doors. Specially equipped vehicles, containers, vibrating equipment, large doorsDimension M (Φ) 5 to 10 stepped holes Dimension t1 (mm) 6 Standard Color Black Material Steel Plate Cold Commercial (SPCC)
- Geo. Prince Takeshita With stainless steel drop handle plateMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Water treatment facility, kitchen equipment, underfloor storageAllowable load (N [kgf]) 900[91.8] RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Material Stainless steel (SUS-304)
- Geo. Prince Takeshita Stainless steel lid handleMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Underfloor storage, inspection door * Mounting screws are not included. Please prepare separately.Mass (g) 190 Allowable load (N [kgf]) 700[71.4] RoHS directive (corresponding to 10 substances) Correspondence Finish Hair-line finish Recommended Screw M4 countersunk screw Material Stainless steel plate (SUS-304)
- TAKIGEN MFG Lift up handleIt can be installed with one touch. The shape of the cross section reduces the burden on the fingers when lifting. It can also be used with side-mounted hinged doors. Side mounting and lifting handles for various devices and boxes (Familiar usage examples: streetlight installation ashtray, air co... Read MoreMass (g) 16 Material ABS resin Color Cream Standard Color Cream (2.5Y9 / 1) Surface finish Surface embossing
- Geo. Prince Takeshita STAINLESS FLAT PULLS Square TypeMade of stainless steel, it has excellent corrosion resistance and heat resistance. The bottom of the handle has a drainage structure. The handle can hold the triggered state. Finished in a flat shape with no protrusions. Water treatment facility, kitchen equipment, underfloor storage * Mounting ... Read MoreMass (g) 246 Allowable load (N [kgf]) 300[30.6] RoHS directive (corresponding to 10 substances) Correspondence Finish Hair-line finish Recommended Screw M4 countersunk screw Material Stainless steel plate (SUS-304)
- TOCHIGIYA Embedded handleIt is a simple embedded handle. Made of stainless steel, it has excellent corrosion resistance. Kitchen equipment, measuring equipment, medical equipment, etc.Mass (g) 53 RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel flat handleMade of stainless steel, it has excellent corrosion resistance and heat resistance. The lock mechanism is a security design that cannot be operated with coins. The bottom of the handle has a drainage structure. Finished in a flat shape with no protrusions. Water treatment facility, kitchen equipm... Read MoreAllowable load (N [kgf]) 300[30.6] RoHS directive (corresponding to 10 substances) Correspondence Finish Hair-line finish Recommended Screw M4 countersunk screw Material Stainless steel plate (SUS-304)from S$19.99Min. 2 days
- TAKIGEN MFG Embedded handleInstallation is one-touch panel The surface of the touch panel has less protrusion and does not get in the way. High-quality grain pattern finish Two body colors to choose from Office equipment / measuring equipmentDimension L3 (mm) 3 Material ABS resin
- Hikari Strong Suction Cup Door HandleIt is a suction cup type and easy to install and remove. It is firmly fixed with gel-like polyurethane and synthetic rubber without scratches. To assist in opening and closing sliding doors and doors * Please note that the function may deteriorate if used in a place with high temperature such as ... Read MoreTrusco Part No. 145-6767 Specification Double vacuum suction method Width (mm) 72 Mass (g) 96 Height (mm) 210
- TAKIGEN MFG One-touch embedded handleIt can be mounted on various plate thicknesses from 0.8 to 10 mm. Simply insert it into the panel and push in the set clip, and anyone can easily install it without tools. Small equipment / small doorMaterial PC: ABS alloyfrom S$4.49Min. 2 days
- TAKIGEN MFG Stainless steel embedded handleEmergency doors, kitchen doors, various cabinetsSurface finish Hairline finishfrom S$13.99Min. 2 days
- TOCHIGIYA Embedded handleRoHS directive (corresponding to 10 substances) Correspondence
- HOSHIMOTO Embedded vinyl handleIt can be easily installed by simply drilling a mounting hole. Various equipment, equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence Material Resin
- Geo. Prince Takeshita Rubber embedded pullerIt can be installed simply by fitting it into the panel cut. Electrical equipmentRoHS directive (corresponding to 10 substances) Correspondence Finish Gray color Material Soft vinylfrom S$5.99Min. 2 days
- TAKIGEN MFG Stainless steel embedded handleMade of stainless steel and has excellent corrosion resistance. Waterproofness can be added by using A-1153-P (packing) together. IPX4 equivalent Kitchen equipment / cabinet / measuring equipmentIncluded Accessories Mounting nut Surface finish Hairline finish Mass (g) 47 TAKIGEN code 00748from S$7.49Min. 2 days
- TAKIGEN MFG Vinyl embedded handleWithstanding voltage tester / measuring equipmentfrom S$3.39Min. 2 days
- TAKIGEN MFG Stainless steel embedded handle (bolt type)Marine equipment, port equipment equipment, kitchen equipment, cabinets, measuring equipment, surface treatment equipment
- TAKIGEN MFG Stainless steel large embedded handleMaterial Stainless steel sheet (SUS304)from S$33.99Min. 2 days
- Shibutani Engraved handle (flame retardant, one-touch mounting type)A resin handle that can be used for a wide range of purposes. It can be installed with one touch. Made of flame-retardant resin. Building equipment, machinery, etc.Dimension (mm) As per the drawing RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.39Min. 5 days
- Geo. Prince Takeshita Stainless steel ship bottom pullerA pull tab with studs. Easy to install with nuts from the back side. Made of stainless steel, it has excellent corrosion resistance and heat resistance. For various cabinet sliding doorsMass (g) 30 RoHS directive (corresponding to 10 substances) Correspondence Finish Hairline finish Material Stainless steel plate (SUS-304) Suitable Door Thickness to Mount (mm) ~3from S$4.69Min. 2 days
- TAKIGEN MFG Stainless ship bottom puller (L120 × W27)Made of stainless steel and has excellent corrosion resistance. Various steel cabinetsDimension L1 (mm) 120 Dimension P (mm) 102 Dimension L2 (mm) 77 Mass (g) 31 Dimension W2 (mm) 23 TAKIGEN code 00752 Dimension H2 (mm) 12.5 Dimension W1 (mm) 27 Surface finish Hairline finishfrom S$3.39Min. 2 days
- Geo. Prince Takeshita HandleThe streamlined design provides excellent safety. Various cabinets general purposeMass (g) 87 Finish Chrome plating finish + black RoHS directive (corresponding to 10 substances) Correspondence Material Zinc die-cast (ZDC) + ABS resin (ABS) Suitable Door Thickness to Mount (mm) ~2.5from S$9.59Min. 2 days
- TAKIGEN MFG Soft handleUses a soft material with few protrusions from the panel surface. The housing can be made of metal or wood. Buses, specially equipped vehicles, service boxes, cabinets, wagonsMaterial Elastomer (TPE)from S$5.99Min. 4 days
- MK (Maruki Hardware) Lect pullerMaterial Stainless steel (SUS304) Included Accessories Iron first screw 2.0 × 16
- TOCHIGIYA Horigome TorideIt is a high-class handle with melamine coating. Can be installed on either the outside or the inside. The mounting surface becomes flat. Control equipment, measuring equipment, etc.Allowable load (N [kgf]) 245(25) RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless steel embedded handle (nut type)Marine equipment, port equipment equipment, kitchen equipment, cabinets, measuring equipment, surface treatment equipment
- POSH LIVING KnobWith a simple antique design, it is also ideal for DIY use such as self-made drawers.Material Alloy (Iron / Aluminum)
- TAKIGEN MFG Hard vinyl chloride handleSemiconductor manufacturing equipment / FPD manufacturing equipmentMaterial Vinyl chloride resin (PVC)from S$6.79Min. 4 days
- TOCHIGIYA Embedded handleRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 5 days
- TOCHIGIYA DiggerIt is a digging handle that conforms to the SEMI standard.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless ship bottom puller (L90 × W23)Made of stainless steel and has excellent corrosion resistance. Various steel cabinetsDimension P (mm) 76 Surface finish Hairline finish Dimension W1 (mm) 23 Dimension H2 (mm) 10.5 TAKIGEN code 00754 Mass (g) 14 Dimension L2 (mm) 57 Dimension W2 (mm) 19 Dimension L1 (mm) 90from S$2.09Min. 5 days
- TAKIGEN MFG Stainless steel embedded handleSince it is manufactured by drawing, it has a shape that is easy to clean without collecting dust in the gaps. Made of stainless steel and has excellent corrosion resistance. Line symmetry facilitates opening and closing operations. Cabinet / kitchen equipment / measuring equipmentMaterial Stainless steel sheet (SUS304)from S$17.99Min. 2 days
- TAKIGEN MFG Stainless steel waterproof packing for embedded handlesMade of stainless steel and has excellent corrosion resistance. Waterproofness can be added by using A-1153-P together. IPX4 equivalent Kitchen equipment / cabinet / measuring equipmentSurface finish Hairline finish TAKIGEN code 04560 Included Accessories Mounting nutfrom S$0.69Min. 2 days
- TAKIGEN MFG Stainless ship bottom puller (L105 × W24)Made of stainless steel and has excellent corrosion resistance. Various steel cabinetsDimension L1 (mm) 105 Dimension W2 (mm) 21 Dimension W1 (mm) 24 Mass (g) 23 Surface finish Hairline finish Dimension H2 (mm) 10.5 Dimension L2 (mm) 66 TAKIGEN code 00753 Dimension P (mm) 88from S$2.69Min. 4 days
- TAKIGEN MFG Retractable handleCompatible with SEMIS8-0701 (SESC6.7) (2001 version) The handle stops at either the open or closed position. Semiconductor manufacturing equipmentfrom S$26.99Min. 5 days
- TAKIGEN MFG Embedded handle with shutterWhen not in use, the shutter closes to prevent dust from entering. High-quality grain pattern finishStandard Color Black Included Accessories Nut / spring washer Material PC: ABS alloyfrom S$15.99Min. 4 days