All Category

Folding Pull Handles

View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction
  1. Trunk handle
    TOCHIGIYA Trunk handle
    A typical handle for a carry box.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$3.69
    Min. 2 days
  2. Black Trunk Carrying Handle Steel
    MK (Maruki Hardware) Black Trunk Carrying Handle Steel
    A typical handle for a carry box. Carry box etc.
    Material  Steel 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  3. Stainless steel trunk handle
    Geo. Prince Takeshita Stainless steel trunk handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility * Mounting screws are not included. Please prepare separately.
    Mass (g)  179  Allowable load (N [kgf])  270[27.6]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. # 1200 type handle (II type)
    TOCHIGIYA # 1200 type handle (II type)
    A soft handle with a leather touch. Measuring equipment, trunk case, etc.
    Allowable load (N [kgf])  147[15]  Mass (g)  69  Surface Treatment  Cr, Ni, black  Parts Name  Mounting bracket, joint, pin, barely  Material  SPCC、SWRM、PE 
    Rating:
    93%
    from S$9.99
    Min. 2 days
  5. Spring loaded trunk handle (with grip)
    Geo. Prince Takeshita Spring loaded trunk handle (with grip)
    Since it is spring-loaded, the handle does not lift due to vibration. With a rubber grip, it will not damage the door. Various cabinets, containers * Mounting screws are not included. Please prepare separately.
    Mass (g)  235  Allowable load (N [kgf])  850[86.8]  Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    90%
    from S$7.89
    Min. 2 days
  6. Type A trunk handle
    Geo. Prince Takeshita Type A trunk handle
    It is a popular type trunk handle. Various cabinets, containers * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Galvanized colored chromate treatment  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    80%
    from S$1.89
    Min. 2 days
  7. No. 1 trunk handle
    TOCHIGIYA No. 1 trunk handle
    It is a simple arm type handle. Measuring equipment, small boxes, transport equipment, etc.
    Mass (g)  153.5  Allowable load (N [kgf])  98.1[10]  Parts Name  Base, handle  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SPCC、SWRM  Surface Treatment  Trivalent chromate 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  8. Stainless steel type A trunk handle
    Geo. Prince Takeshita Stainless steel type A trunk handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a popular type trunk handle. Kitchen equipment, medical equipment, ships * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel plate (SUS-304) 
    Rating:
    96%
    from S$7.69
    Min. 2 days
  9. Stainless Trunk Carrying Handle
    TAKIGEN MFG Stainless Trunk Carrying Handle
    Made of stainless steel and has excellent corrosion resistance. Measuring equipment / small container
    Surface finish  Electrolytic treatment 
    Rating:
    93%
    from S$6.29
    Min. 2 days
  10. Trunk handle with stainless spring
    TAKIGEN MFG Trunk handle with stainless spring
    Made of improved stainless steel with springs mounted on A-1006 and A-6, it has excellent corrosion resistance. Measuring equipment / small container
    Surface finish  Electrolytic polishing  Dimension t (mm)  1.5 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  11. Stainless Steel Spring Loaded Trunk Handle (with Grip)
    Geo. Prince Takeshita Stainless Steel Spring Loaded Trunk Handle (with Grip)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Since it is spring-loaded, the handle does not lift due to vibration. With a rubber grip, it will not damage the door. Various cabinets, containers, etc.
    Finish  Electropolishing + black 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  12. Handle with Spring
    TAKIGEN MFG Handle with Spring
    Rating:
    80%
    from S$14.99
    Min. 2 days
  13. Trunk Carrying Handle
    HOSHIMOTO Trunk Carrying Handle
    Measuring equipment, containers, and various other boxes.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  14. No. 1 trunk handle
    TOCHIGIYA No. 1 trunk handle
    A handle with a built-in spring in THA-131 to prevent the handle from hitting.
    Mass (g)  163  Allowable load (N [kgf])  98.1(10)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  15. Trunk handle
    TAKIGEN MFG Trunk handle
    Measuring equipment / small container
    Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  16. Trunk handle Iron Electrodeposition black
    NewHikari Trunk handle Iron Electrodeposition black
    A standard trunk handle that can be used for various purposes. Automobiles, boxes, industrial equipment, etc.
    Rating:
    80%
    from S$35.99
    Min. 2 days
  17. Trunk handle with spring
    TAKIGEN MFG Trunk handle with spring
    from S$6.59
    Min. 2 days
  18. Spring Loaded Trunk Handle (with Grip)
    Geo. Prince Takeshita Spring Loaded Trunk Handle (with Grip)
    Since it is spring-loaded, the handle does not lift due to vibration. With a rubber grip, it will not damage the door. Various cabinets, containers, etc.
    from S$9.89
    Min. 2 days
  19. Trunk handle Iron Electrodeposition black 70
    NewHikari Trunk handle Iron Electrodeposition black 70
    Trusco Part No.  848-9789 
    Rating:
    100%
    from S$26.99
    Min. 5 days
  20. Trunk handle with spring
    TRUSCO Trunk handle with spring
    from S$12.99
    Min. 3 days
  21. Square trunk handle
    TOCHIGIYA Square trunk handle
    It is a square type of trunk handle. With a spring, the handle does not hang. Measuring equipment, small boxes, etc.
    Surface Treatment  Allowable load (N [kgf])  294[30]  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Handle, base, pin, leaf spring  Material  SWRM、SPCC、BSW、C5210 
    from S$7.29
    Min. 6 days
  22. Stainless B Trunk Carrying Handle
    Geo. Prince Takeshita Stainless B Trunk Carrying Handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Various cabinets, containers * Mounting screws are not included. Please prepare separately.
    Allowable load (N [kgf])  1100[112.2]  Mass (g)  139  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Recommended Screw  M5 countersunk head screw  Material  Stainless steel plate (SUS-304) 
    from S$12.99
    Min. 7 days
  23. Trunk handle (steel)
    ESCO Trunk handle (steel)
    from S$3.89
    Min. 4 days
  24. Stainless steel handle with spring
    TAKIGEN MFG Stainless steel handle with spring
    Made of stainless steel and has excellent corrosion resistance. A leaf spring is mounted and the handle stops in either the open or closed position. For transportation of control equipment, measuring equipment, containers, etc.
    Material  Stainless steel sheet (SUS304)  Dimension H1 (mm)  Surface finish  Hairline finish 
    from S$49.99
    Min. 4 days
  25. Trunk handle
    WAKI Trunk handle
    For handles of wooden boxes, metal boxes, etc.
    Material / Finish  Steel / chrome plating  Type  Trunk handle 
    Rating:
    80%
    from S$13.99
    Min. 3 days
  26. Trunk handle with spring (with rubber)
    TAKIGEN MFG Trunk handle with spring (with rubber)
    Made of improved stainless steel with springs mounted on A-1006 and A-6, it has excellent corrosion resistance. Synthetic rubber is attached to the handle to make it easier to grip. Measuring equipment / small container
    Dimension t (mm)  1.6  Surface finish  Electrolytic polishing 
    from S$32.99
    Min. 5 days
  27. Trunk handle with spring
    TRUSCO Trunk handle with spring
    With a spring, there is no rattling of the handle due to vibration. For various containers and business equipment. For various cabinets, etc.
    from S$13.99
    Min. 2 days
  28. Stainless steel trunk handle
    TRUSCO Stainless steel trunk handle
    It has the original luster of stainless steel and has a luxurious feel. Used as a handle for a part of mechanical parts
    Working Load, Reference (kN)  0.20  Mass (g)  142  Material / Finish  Stainless steel SUS304  Dimension D (mm) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  29. 117mm trunk handle (steel)
    ESCO 117mm trunk handle (steel)
    Esco Part No.  EA951K-2 
    from S$15.99
    Min. 6 days
  30. Stainless steel folding trunk handle
    Geo. Prince Takeshita Stainless steel folding trunk handle
    In consideration of safety, the handle will fall down naturally even if it is attached to the floor. Various cabinets, water treatment related, containers * Mounting screws are not included. Please prepare separately.
    Allowable load (N [kgf])  1200[122.4]  Mass (g)  153  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Recommended Screw  M5 countersunk head screw  Material  Stainless steel plate (SUS-304) 
    Rating:
    100%
    from S$7.69
    Min. 5 days
  31. Trunk can
    HILOGIK Trunk can
    Furniture pull handle / knob series
    Material  Iron 
    from S$10.99
    Min. 6 days
  32. Handle with stopper
    TAKIGEN MFG Handle with stopper
    The handle is held in the closed position by the action of the stopper. Measuring equipment, communication equipment, food machinery
    TAKIGEN code  01961  Material  PBT、POM  Mass (g)  26  Working load (N)  39 
    from S$5.29
    Min. 2 days
  33. 88x47mm trunk handle (steel)
    ESCO 88x47mm trunk handle (steel)
    Esco Part No.  EA951K-12 
    from S$12.99
    Min. 6 days
  34. Stainless steel trunk handle 92mm × 82mm
    Mizumoto Machine Mfg. Stainless steel trunk handle 92mm × 82mm
    Trusco Part No.  849-0117  Type  Trunk handle  Mass (g)  161 
    from S$59.99
    Min. 3 days
  35. Stainless steel + trunk handle
    Mizumoto Machine Mfg. Stainless steel + trunk handle
    With a spring, there is no rattling of the handle due to vibration. It is a design that emphasizes load capacity. For various containers and business equipment. For various cabinets.
    H(mm)  13  Mass (g)  161  Trusco Part No.  205-1944  Hole Diameter (mm)  5.1  Mounting Screw Spacing (mm)  69×82  Dimension D (mm)  Packaging  In a bag with JAN  Material / Finish  SUS304 
    from S$46.99
    Min. 8 days
  36. Spring-loaded Trunk Handle
    Geo. Prince Takeshita Spring-loaded Trunk Handle
    Since it is spring-loaded, the handle does not lift due to vibration. Various cabinets, containers * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Galvanized colored chromate treatment  Material  Steel Plate Cold Commercial (SPCC) 
    from S$6.99
    Min. 7 days
  37. 88x47mm trunk handle (made of stainless steel)
    ESCO 88x47mm trunk handle (made of stainless steel)
    Esco Part No.  EA951K-22 
    from S$19.99
    Min. 6 days
  38. Trunk Handle
    TRUSCO Trunk Handle
    Made of stainless steel, it has excellent corrosion resistance. As a part of mechanical parts, as a handle.
    Working Load, Reference (kN)  0.2  Mass (g)  161  Trusco Part No.  208-0180  Hole Diameter (mm)  5.1  Height (mm)  82  Width (mm)  92  Material / Finish  Stainless steel (SUS304) 
    from S$32.99
    Min. 3 days
  39. Truck handle
    HOSHIMOTO Truck handle
    Surface Treatment  Black paint  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron 
    from S$3.09
    Min. 10 days
  40. Stainless steel trunk handle
    Mizumoto Machine Mfg. Stainless steel trunk handle
    Made of stainless steel, it does not rust easily and has excellent durability. Used as a part of mechanical parts / handle
    Material  Stainless steel (SUS304)  Mass (g)  142  Dimension D (mm) 
    from S$39.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction