All Category

Rotating Handles

View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction
  1. Rotating handle
    HOSHIMOTO Rotating handle
    When not in use, it is flat. Push the upper and lower rotating parts to grab the take-out and open and close the door. Distribution board, distribution board, control board, and various other boxes.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Satin chrome plating  Material  Zinc alloy (ZDC) 
    Rating:
    78%
    from S$9.29
    Min. 2 days
  2. Stainless steel rotating handle
    TAKIGEN MFG Stainless steel rotating handle
    When not in use, it is flat and safe even in tight spaces with heavy traffic. Made of stainless steel and has excellent corrosion resistance. Measuring equipment / communication equipment
    Surface finish  Hairline finish  Material  Stainless steel sheet (SUS304)  Working load (N)  196 
    from S$13.99
    Min. 2 days
  3. Stainless steel rotary handle
    Geo. Prince Takeshita Stainless steel rotary handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Architecture, furniture general purpose
    Allowable load (N [kgf])  100[10.2]  Mass (g)  38  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish  Included Accessories  M3 flathead screws x 2  Material  Stainless steel (SUS-304) 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  4. Rotating handle
    TAKIGEN MFG Rotating handle
    When not in use, it is flat and safe even in tight spaces with heavy traffic. Distribution board / control board / inspection port
    Surface finish  Satin chrome plating (MZCr)  Working load (N)  294  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  5. Stainless steel half turn handle
    Geo. Prince Takeshita Stainless steel half turn handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Architecture, furniture general purpose
    Mass (g)  18  Allowable load (N [kgf])  80[8.2]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish  Included Accessories  M3 flathead screws x 2  Material  Stainless steel (SUS-304) 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  6. Rotating handle
    Geo. Prince Takeshita Rotating handle
    The tip of the handle is round and has excellent safety. It is an internal stop type rotating handle and has excellent aesthetics. Inspection door, gas chamber, fire hydrant door, steel door, air conditioner
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Silver color finish  Material  Zinc die casting (ZDC) 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  7. Stainless steel floor hatch handle
    TAKIGEN MFG Stainless steel floor hatch handle
    Surface finish  Hairline finish 
    from S$27.99
    Min. 2 days
  8. Rotating handle [Stainless steel]
    ESCO Rotating handle [Stainless steel]
    Mounting Hole (mm)  Material  SUS304  Size (mm)  100×22  Esco Part No.  EA951CE-1 
    from S$5.99
    Min. 2 days
  9. Rotating handle with simple lock
    TAKIGEN MFG Rotating handle with simple lock
    With a simple lock mechanism that can be easily locked and unlocked with a coin, it is ideal for preventing tampering and malfunction. When not in use, it is flat and safe even in places with heavy traffic. Underfloor storage, fire hydrant inspection door, various small doors
    Surface finish  Acrylic resin baking finish (brown)  Maximum Panel Thickness (mm)  1.2  TAKIGEN code  03975  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  10. Stainless steel rotary handle
    Geo. Prince Takeshita Stainless steel rotary handle
    The tip of the handle is round and has excellent safety. It is an internal stop type rotating handle and has excellent aesthetics. Made of stainless steel, it has excellent corrosion resistance and heat resistance. Inspection door, fire hydrant box, gas chamber
    Allowable load (N [kgf])  270[27.6]  Mass (g)  44  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish  Material  Stainless steel (SUS-304) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  11. M10x 77mm [made of nylon] rotating handle
    ESCO M10x 77mm [made of nylon] rotating handle
    Dimension A (mm)  22  Dimension D (mm)  22.5  Dimension B (mm)  77  Esco Part No.  EA948CE-53  Screw size  M10×15mm  Specification  Male thread, foldable 
    from S$29.99
    Min. 2 days
  12. Push button rotary handle
    TAKIGEN MFG Push button rotary handle
    The handle pops out with one push. It is flat and safe when not in use. Waterproof type (using silicone case) Distribution board / control board / inspection port
    Surface finish  Baking painting (silver metallic)  Material  Zinc alloy (ZDC)  Included Accessories  Mounting screw  Maximum Panel Thickness (mm) 
    from S$19.99
    Min. 5 days
  13. Stainless steel rotary handle
    Geo. Prince Takeshita Stainless steel rotary handle
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Sashes, disaster prevention equipment, medical equipment * Mounting screws are not included. Please prepare separately.
    Mass (g)  133  Allowable load (N [kgf])  300[30.6]  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish  Recommended Screw  M4 countersunk screw  Material  Stainless steel (SUS-304) 
    from S$58.99
    Min. 7 days
  14. M 8x 77mm [folded] rotating handle
    ESCO M 8x 77mm [folded] rotating handle
    Dimension A (mm)  22  Dimension E (mm)  7.9  Dimension B (mm)  77  Esco Part No.  EA948CE-62  Specification  Female thread, foldable  Screw size  M8 
    from S$33.99
    Min. 6 days
  15. M8x96mm [Foldable] Rotary Handle
    ESCO M8x96mm [Foldable] Rotary Handle
    Dimension A (mm)  28  Dimension E (mm)  8.4  Dimension B (mm)  96  Esco Part No.  EA948CE-63  Specification  Female thread, foldable  Screw size  M8 
    from S$35.99
    Min. 6 days
  16. M16x120mm [Chrome plating] rotating handle
    ESCO M16x120mm [Chrome plating] rotating handle
    Dimension B (mm)  120  Dimension D (mm)  22  Dimension C (mm)  22  Dimension A (mm)  36  Esco Part No.  EA948CE-35  Screw size  M16  Material  SUM22 (hard chrome plating) 
    from S$54.99
    Min. 6 days
  17. Stainless steel rotary handle
    TOCHIGIYA Stainless steel rotary handle
    A stainless steel rotating handle with a low gloss and astringent finish. Food-related, ships, vehicles, construction, medical equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304、SUSXM7  Surface Treatment  Satin finish 
    from S$19.99
    Min. 6 days
  18. M8 x 67mm [Chrome plating] rotating handle
    ESCO M8 x 67mm [Chrome plating] rotating handle
    Dimension C (mm)  13  Dimension D (mm)  15  Dimension A (mm)  20  Dimension B (mm)  67  Esco Part No.  EA948CE-32  Screw size  M8  Material  SUM22 (hard chrome plating) 
    from S$21.99
    Min. 6 days
  19. 135x25mm rotating handle (made of stainless steel)
    ESCO 135x25mm rotating handle (made of stainless steel)
    Mounting Hole Diameter (Φmm)  4.5  Width (mm)  25  Material  SUS304 (satin finish)  Specification  With wood screw  Hole Spacing (mm)  (Bis) 115  Length (mm)  135  Esco Part No.  EA948BN-43  Depth (mm)  55 
    from S$34.99
    Min. 6 days
  20. M12x 96mm [Nylon] rotating handle
    ESCO M12x 96mm [Nylon] rotating handle
    Dimension D (mm)  24  Dimension A (mm)  28  Dimension B (mm)  96  Esco Part No.  EA948CE-54  Screw size  M12×21mm  Specification  Male thread, foldable 
    from S$32.99
    Min. 6 days
  21. M 6x 59mm [folded type] rotating handle
    ESCO M 6x 59mm [folded type] rotating handle
    Dimension A (mm)  18  Dimension B (mm)  59.5  Dimension E (mm)  8.9  Esco Part No.  EA948CE-61  Specification  Female thread, foldable  Screw size  M6 
    from S$32.99
    Min. 6 days
  22. 64mm / 8mm [steel] square hole crank handle
    ESCO 64mm / 8mm [steel] square hole crank handle
    Dimension G (mm)  18  Dimension J (mm)  40  Dimension K (mm)  63  Dimension A (mm)  64  Dimension M (mm)  Dimension B (mm)  86  Esco Part No.  EA948CE-112 
    from S$46.99
    Min. 6 days
  23. M10x160mm [steel] straight crank
    ESCO M10x160mm [steel] straight crank
    Please choose the handle from EA948CE-1 to -44. * Handle sold separately
    Dimension E (mm)  13  Dimension A (mm)  160  Dimension C (mm)  40  Dimension B (mm)  48  Esco Part No.  EA948CE-78  Screw size  M10×1.5mm  Socket Shape  Round  Material  Steel (FCD450) 
    from S$32.99
    Min. 6 days
  24. M12x100mm [Chrome plating] handle
    ESCO M12x100mm [Chrome plating] handle
    Dimension B (mm)  100  Dimension C (mm)  20  Dimension D (mm)  20  Dimension A (mm)  32  Esco Part No.  EA948CE-26  Screw size  M12  Material  SUM22 (hard chrome plating) 
    from S$22.99
    Min. 6 days
  25. 32mm / 8mm [steel] square hole straight crank
    ESCO 32mm / 8mm [steel] square hole straight crank
    Please choose the handle from EA948CE-1 to -44. * Handle sold separately
    Dimension C (mm)  16  Dimension B (mm)  22  Dimension A (mm)  32  Dimension E (mm)  Esco Part No.  EA948CE-81  Screw size  M6×1mm  Socket Shape  Square  Material  Steel (FCD450) 
    from S$14.99
    Min. 6 days
  26. 150mm mirror handle (made of stainless steel)
    ESCO 150mm mirror handle (made of stainless steel)
    Esco Part No.  EA951CC-150  Finish  Mirror polishing  Material  SUS303  Mounting Hole Diameter (Φmm)  Overall Length (mm)  150  Clamping Thickness (mm)  133  Width (mm)  20 
    from S$18.99
    Min. 6 days
  27. M 8x 68mm [made of stainless steel] rotating handle
    ESCO M 8x 68mm [made of stainless steel] rotating handle
    Dimension C (mm)  13  Dimension A (mm)  16  Dimension B (mm)  68  Dimension D (mm)  Esco Part No.  EA948CE-43  Screw size  M8  Material  SUS303 
    from S$45.99
    Min. 6 days
  28. 110x24mm rotating handle (made of stainless steel)
    ESCO 110x24mm rotating handle (made of stainless steel)
    Hole Spacing (mm)  (Bis) 94  Width (mm)  24  Material  SUS304 (satin finish)  Specification  With wood screw  Depth (mm)  42  Mounting Hole Diameter (Φmm)  4.5  Length (mm)  110  Esco Part No.  EA948BN-42 
    from S$27.99
    Min. 6 days
  29. M6 x 53mm [Chrome plating] rotating handle
    ESCO M6 x 53mm [Chrome plating] rotating handle
    Dimension C (mm)  10  Dimension D (mm)  13  Dimension A (mm)  16  Dimension B (mm)  53  Esco Part No.  EA948CE-31  Screw size  M6  Material  SUM22 (hard chrome plating) 
    from S$16.99
    Min. 6 days
  30. 135mm mirror handle (stainless steel)
    ESCO 135mm mirror handle (stainless steel)
    Mounting Hole Diameter (Φmm)  Material  SUS303  Width (mm)  20  Esco Part No.  EA951CC-135  Overall Length (mm)  135  Finish  Mirror polishing  Clamping Thickness (mm)  118 
    from S$17.99
    Min. 6 days
  31. M12x107mm [Chrome plating] rotating handle
    ESCO M12x107mm [Chrome plating] rotating handle
    Dimension B (mm)  107  Dimension C (mm)  20  Dimension D (mm)  20  Dimension A (mm)  32  Esco Part No.  EA948CE-34  Screw size  M12  Material  SUM22 (hard chrome plating) 
    from S$43.99
    Min. 6 days
  32. M10x 80mm [made of stainless steel] rotating handle
    ESCO M10x 80mm [made of stainless steel] rotating handle
    Dimension D (mm)  10  Dimension C (mm)  16  Dimension A (mm)  20  Dimension B (mm)  80  Esco Part No.  EA948CE-44  Screw size  M10  Material  SUS303 
    from S$59.99
    Min. 6 days
  33. 50.0x33.0mm / 6x20mm Round handle (Set screw type)
    ESCO 50.0x33.0mm / 6x20mm Round handle (Set screw type)
    The diamond cut on the outer circumference of the knob makes it difficult to slip, giving a comfortable grip. With a mini rotating grip, it is suitable for places that require low torque and fast forward.
    Screw size  M5×20mm  Esco Part No.  EA948CG-2A  Dimension D1 (mm)  15  Dimension H (mm)  33  Color  Matte black  Dimension Lf (mm)  20  Dimension D (mm)  50  Mass (g)  58  Dimension H2 (mm)  25  Dimension d (mm)  Dimension H1 (mm)  19  Dimension S (mm)  16  Dimension D2 (mm)  20  Dimension A (mm) 
    from S$48.99
    Min. 6 days
  34. M10 / 180mm snap lock handle
    ESCO M10 / 180mm snap lock handle
    The handle can be tilted and raised and locked in both positions.
    Dimension A (mm)  (Between screws) 180  Esco Part No.  EA948BS-18  Mounting Screw  M10×P1.0  Material  Steel SUM22L (chrome plating) 
    from S$129.90
    Min. 6 days
  35. M10 / 120mm snap lock handle
    ESCO M10 / 120mm snap lock handle
    The handle can be tilted and raised and locked in both positions.
    Dimension A (mm)  (Between screws) 120  Esco Part No.  EA948BS-17  Mounting Screw  M10×P1.0  Material  Steel SUM22L (chrome plating) 
    from S$89.99
    Min. 6 days
  36. M10x 80mm [Chrome plating] handle
    ESCO M10x 80mm [Chrome plating] handle
    Dimension C (mm)  16  Dimension D (mm)  18  Dimension A (mm)  25  Dimension B (mm)  80  Esco Part No.  EA948CE-25  Screw size  M10  Material  SUM22 (hard chrome plating) 
    from S$12.99
    Min. 6 days
  37. 80mm / 10mm [steel] square hole crank handle
    ESCO 80mm / 10mm [steel] square hole crank handle
    Dimension M (mm)  10  Dimension B (mm)  105  Dimension G (mm)  20  Dimension J (mm)  50  Dimension K (mm)  76  Dimension A (mm)  80  Esco Part No.  EA948CE-113 
    from S$49.99
    Min. 6 days
  38. M6 x 50mm [Chrome plating] handle
    ESCO M6 x 50mm [Chrome plating] handle
    Dimension C (mm)  10  Dimension D (mm)  13  Dimension A (mm)  16  Dimension B (mm)  50  Esco Part No.  EA948CE-23  Screw size  M6  Material  SUM22 (hard chrome plating) 
    from S$7.39
    Min. 6 days
  39. M8 x61mm aluminum rotating handle
    ESCO M8 x61mm aluminum rotating handle
    Dimension D (mm)  13  Dimension C (mm)  13  Dimension A (mm)  20  Dimension B (mm)  61  Esco Part No.  EA948CE-12  Screw size  M8 
    from S$46.99
    Min. 6 days
  40. M6 x49mm aluminum rotating handle
    ESCO M6 x49mm aluminum rotating handle
    Dimension C (mm)  10  Dimension D (mm)  11  Dimension A (mm)  16  Dimension B (mm)  49  Esco Part No.  EA948CE-11  Screw size  M6 
    from S$38.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction