All Category

Flush Handles

View : Grid List
Filter

Items 1 - 40 of 596

Set Ascending Direction
  1. L-shaped handle
    TOCHIGIYA L-shaped handle
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Paint (black), black, trivalent chromate  Material  ZDC、PA、ZDC/SUS、S、NSP/PA 
    from S$69.99
    Min. 6 days
  2. Insertion handle for waterproof double lock
    TAKIGEN MFG Insertion handle for waterproof double lock
    * Handle only
    Mass (g)  40 
    Rating:
    90%
    from S$5.89
    Min. 2 days
  3. Removable handle for waterproof lock
    TAKIGEN MFG Removable handle for waterproof lock
    * Handle only
    TAKIGEN code  00376  Surface finish  Chrome plating (MFCr)  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  4. Set/Remove Handle For Waterproof Lock
    TAKIGEN MFG Set/Remove Handle For Waterproof Lock
    Waterproof lock handle
    Standard Color  Silver  Material  Zinc alloy (ZDC)  Surface finish  Acrylic resin baking finish 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  5. Safety Handle for Sealing
    TAKIGEN MFG Safety Handle for Sealing
    It is a safety mechanism that can open the door from the inside of the refrigerator by operating the safety push rods (FC-700, FC-701, FC-702) even when locking with a lock or padlock. The main body and seat are installed with a security measure design that can be screwed from the door surface an... Read More
    Mass (g)  1210  Included Accessories  2 keys  Key  350  TAKIGEN code  60009  Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  6. Plane handle
    TAKIGEN MFG Plane handle
    Anti-galling type is standard equipment on the clasp. The lock is equipped with a new reversible key TAK60 with a dustproof shutter that has excellent operability as standard equipment. Left and right combined type (Left and right can be exchanged by turning over the clasp) Distribution board / c... Read More
    Surface finish  Satellite chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  7. One-Touch Handle Catch
    TAKIGEN MFG One-Touch Handle Catch
    Just drop the handle from above to catch it with one touch. Three types, S type, L type, and X type, can be selected depending on the cross-sectional shape of the handle. The lock is a reversible key with a dustproof shutter. Easy to attach to existing handles. A sealing ring can also be installe... Read More
    Material  Aluminum alloy (ADC)  Surface finish  Baking painting (silver metallic) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  8. Flat handle with push button
    TAKIGEN MFG Flat handle with push button
    Anti-galling type is standard equipment on the clasp. The new reversible key TAK60 with a dustproof shutter with excellent operability is standard equipment on the lock (A-160-A-TAK60). Compatible with flat handles such as A-160 and A-240 and panel drilling dimensions. Left and right combined typ... Read More
    Surface finish  Satellite chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    87%
    from S$22.99
    Min. 2 days
  9. Sealed Handles
    TAKIGEN MFG Sealed Handles
    Included Accessories  Seat 
    from S$27.99
    Min. 2 days
  10. Latch Type Flush Handle
    TAKIGEN MFG Latch Type Flush Handle
    Rounded and soft design Can be opened and closed with a single touch. It is dimensionally compatible with the A-151 series and has a dustproof and drip-proof structure. Specially equipped vehicles, construction machinery, railroad vehicles, buses
    Suitable Thickness of Workpiece (mm)  1.2~3.0  Material (Case)  Steel Plate Cold Commercial (SPCC) 
    from S$21.99
    Min. 2 days
  11. Stainless steel locking / unplugging handle
    TAKIGEN MFG Stainless steel locking / unplugging handle
    * Handle only
    TAKIGEN code  00269  Surface finish  Barrel polishing 
    Rating:
    90%
    from S$5.49
    Min. 2 days
  12. Airtight handle
    TAKIGEN MFG Airtight handle
    A sealed handle developed for air conditioners allows for strong sealing. Compatible with both inward and outward opening doors. (Spacer sold separately) Sealed door, electromagnetic wave protection door, soundproof door
    Surface finish  Satellite chrome plating (MZCr)  Included Accessories  Seat  Material  Zinc alloy (ZDC) 
    Rating:
    97%
    from S$39.99
    Min. 2 days
  13. Flat handle with push button
    TAKIGEN MFG Flat handle with push button
    Left and right combined type (Left and right can be exchanged by turning over the clasp.) Distribution board / control board * For long-term use, apply the high-performance lubricant C-985 to the sliding parts on a regular basis. It is recommended to apply "loosening prevention agent" t... Read More
    Included Accessories  2 keys (030), screw set, special clasp  Key  No.030  Surface finish  Satin chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    from S$25.99
    Min. 2 days
  14. Magnet holder (with handle)
    SHIMONISHI SEISAKUSHO Magnet holder (with handle)
    A magnet holder that is highly versatile and can be used in a variety of situations. For drawings, rulers, jig holders, cable hooks, etc.
    Material  Nylon (PA), SPCC, ferrite magnet  Specification  With handle 
    Rating:
    87%
    from S$9.59
    Min. 2 days
  15. Waterproof color lock handle (main unit)
    TAKIGEN MFG Waterproof color lock handle (main unit)
    The surface treatment made of zinc alloy is a thermosetting acrylic resin baking finish with excellent weather resistance. Pin tumbler waterproof type with built-in pin (using O-ring and packing) Left and right combined type Outdoor cubicle / distribution board
    Material  Body / Zinc alloy (ZDC)  Included Accessories  Large nut and screw set 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  16. Waterproof Flush Handle with Forcibly Liftable Pushing Botton
    TAKIGEN MFG Waterproof Flush Handle with Forcibly Liftable Pushing Botton
    A mechanism is adopted in which the handle is forcibly extruded by pressing the button strongly. Waterproof type (using O-ring and sheet packing) Left and right combined type (Left and right can be exchanged by turning over the cam and clasp.) Cubicles / Distribution board / Control board
    Dimension d (mm) 
    from S$38.99
    Min. 2 days
  17. Round removal handle
    Geo. Prince Takeshita Round removal handle
    It is a popular type removal handle. Distribution board door, distribution board door, control board door
    Classification  Architecture  Finish  Chrome plating finish  Suitable Door Thickness to Mount (mm)  ~4  Material  Zinc die casting (ZDC)  Mass (g)  68 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  18. Stainless steel sealing handle
    TAKIGEN MFG Stainless steel sealing handle
    Can be strongly sealed. Made of stainless steel and has excellent corrosion resistance. Cold storage / sealing door
    Included Accessories  Seat  Surface finish  Mirror buffing  Material  Stainless steel casting (SUS316) 
    Rating:
    87%
    from S$59.99
    Min. 2 days
  19. Safety handle for sealing (antibacterial type)
    TAKIGEN MFG Safety handle for sealing (antibacterial type)
    Prevents the growth of bacteria and molds and foul odors. We emphasized hygiene and pursued ease of cleaning. It is a safety mechanism that can open the door from the inside of the refrigerator by operating the safety push rods (FC-700, FC-701, FC-702) even when locking with a lock or padlock. Si... Read More
    Mass (g)  1025  Included Accessories  2 keys  Key  350  TAKIGEN code  62862  Material (Main Unit)  Aluminum alloy (ADC)  Material (decorative cover)  Antibacterial kneaded ABS resin 
    Rating:
    90%
    from S$67.99
    Min. 2 days
  20. Sealed folding flat handle
    TAKIGEN MFG Sealed folding flat handle
    Specially equipped vehicles, cubicles, vibration equipment
    Key  T0230  Material  Zinc alloy (ZDC) 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  21. FA-602 Catches
    TAKIGEN MFG FA-602 Catches
    The offset height can be adjusted by loosening and sliding the seat screw. The contact part with the latch has a roller that rotates smoothly. Please use in combination with FC-708N. To prevent a containment accident, the offset height can be adjusted by loosening and sliding the screw of the saf... Read More
    Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  22. Bulacan handle
    Geo. Prince Takeshita Bulacan handle
    It has a function to hold the state when the handle is stowed and raised. The handle does not rotate when the handle is stored. It can also be installed by cutting the panel of PH-42CY. Inspection door, gas chamber, control panel door
    Classification  Architecture  Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc die casting (ZDC)  Suitable Door Thickness to Mount (mm)  ~4 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  23. Corner handle for sealing
    TAKIGEN MFG Corner handle for sealing
    It can be locked with a padlock. The seat can be finely adjusted. Left and right combined type For medium-sized and lightweight large doors such as kitchen equipment, medical equipment, and testing machines
    Included Accessories  Seat  Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC)  Mass (g)  840  TAKIGEN code  60027 
    from S$79.99
    Min. 2 days
  24. Waterproof flat handle
    TAKIGEN MFG Waterproof flat handle
    Rating:
    70%
    from S$32.99
    Min. 2 days
  25. Plane swing handle
    TAKIGEN MFG Plane swing handle
    Surface finish  Satellite chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    from S$25.99
    Min. 2 days
  26. Antibacterial safety color handle
    TAKIGEN MFG Antibacterial safety color handle
    Prevents the growth of bacteria and molds and foul odors. The antibacterial effect is maintained semi-permanently. The installation is compatible with the sealing safety handle FA-602. Designed with a decorative cover A safety mechanism that allows the door to be opened by operating the safety pu... Read More
    Mass (g)  1180  Included Accessories  2 keys  TAKIGEN code  60349  Material (decorative cover)  AAS resin with antibacterial agent  Material (Main Unit)  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  27. Flush Handle
    TAKIGEN MFG Flush Handle
    Left and right combined type (Left and right can be exchanged by turning over the clasp.) Distribution board / control board * The dimensional drawing is a representative one with a key. Please check the accessories for the presence of the key.
    Key  None  Surface finish  Satin chrome plating (MZCr)  Included Accessories  Screw set, special clasp  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  28. Lock handle (main unit)
    TAKIGEN MFG Lock handle (main unit)
    from S$4.39
    Min. 2 days
  29. Safety push bar inside handle
    TAKIGEN MFG Safety push bar inside handle
    The internal safety rod and handle are integrated. Anti-freezing design with an O-ring inside the flange. The door can be opened from the inside of the refrigerator. Felt packing is standard equipment to prevent condensation. Improved airtightness. Walk-in type refrigerator / freezer Sealed handl... Read More
    TAKIGEN code  62554  Material (Spring)  Stainless steel (SUS304)  Material (Head)  Polycarbonate (PC)  Material (Flange)  Polycarbonate (PC)  Mass (g)  180 
    from S$29.99
    Min. 2 days
  30. Stainless steel paddle handle
    TAKIGEN MFG Stainless steel paddle handle
    Surface finish  Gloss barrel polishing  Material  Stainless steel sheet (SUS304) 
    from S$77.99
    Min. 2 days
  31. Latch type flat handle
    TAKIGEN MFG Latch type flat handle
    Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  32. Flash handle
    TOCHIGIYA Flash handle
    A cylinder lock type flat handle that is difficult to unlock illegally by a screwdriver or the like. It is a type that can be used for both left and right by rearranging the fasteners. The key rotation is 90 degrees. (Without 2 points) Distribution board, distribution board, OA equipment, housing... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  33. Small flat handle
    TAKIGEN MFG Small flat handle
    Left and right combined type (Left and right can be exchanged by turning over the clasp.) control panel
    Suitable Thickness of Workpiece (mm)  0.6~2.5  Included Accessories  2 keys, screw set, special clasp  Key  30  Surface finish  Satin chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  34. Roller tightening handle
    TAKIGEN MFG Roller tightening handle
    Large sealing doors such as soundproof doors
    Rating:
    72%
    from S$95.99
    Min. 2 days
  35. Plane handle
    TAKIGEN MFG Plane handle
    Left and right combined type (Left and right can be exchanged by turning over the clasp.) Distribution board / control board * For long-term use, apply the high-performance lubricant C-985 to the sliding parts on a regular basis. It is recommended to apply "loosening prevention agent" t... Read More
    Key  None  Surface finish  Satin chrome plating (MZCr)  Included Accessories  Screw set, special clasp  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  36. Swing Handle
    Geo. Prince Takeshita Swing Handle
    Control panel door, fire hydrant door, switchboard door, distribution board door, inspection door, server rack -Separately, waterproof packing (# 2, # 3) is available. "
    RoHS directive (corresponding to 10 substances)  Correspondence  Classification  Equipment and machinery  Finish  Satin chrome plating clear paint finish  Material  Zinc die casting (ZDC) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  37. Stainless steel flat handle
    TAKIGEN MFG Stainless steel flat handle
    Surface finish  Hairline finish 
    from S$32.99
    Min. 2 days
  38. Sealing handle (SUS304 / buffing)
    No Brand Sealing handle (SUS304 / buffing)
    Can be strongly sealed. Made of stainless steel and has excellent corrosion resistance. For right-opening and left-opening.
    Material  SUS304 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  39. Handle key
    TOCHIGIYA Handle key
    Surface Treatment  Painting (black)  Material  ZDC 
    from S$5.29
    Min. 2 days
  40. Sealing handle
    TAKIGEN MFG Sealing handle
    Can be strongly sealed. Cold storage / sealing door * Please check the actual product for installation (tightening amount).
    Material  Brass for forging (equivalent to C3771)  Surface finish  Chrome plating (MBCr) 
    from S$36.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 596

Set Ascending Direction