All Category

Crank Handles

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. SC / OC Straight crank, Offset crank
    IMAO SC / OC Straight crank, Offset crank
    For square holes, the outer circumference and end faces of the boss are machined.
    Surface Treatment (Main Unit)  Anti-rust oil coating  Material (Main Unit)  FCD450 
    Rating:
    60%
    from S$4.99
    Min. 2 days
  2. HAC crank handle
    NBK (Nabeya Bi-tech Kaisha) HAC crank handle
    * The image is a representative image. Please note that the grip is not included.
    Rating:
    40%
    from S$26.99
    Min. 2 days
  3. Bored crank handle BCH-S
    KONISHI MFG (MIYOSHI) Bored crank handle BCH-S
    * Grip is included. The grip cannot be removed.
    Material (Grip)  Black phenolic resin  Material (Handle Wheel)  Black phenolic resin 
    from S$39.99
    Min. 2 days
  4. Bored crank handle (with rotating grip)
    IMAO Bored crank handle (with rotating grip)
    The crank has a sturdy rib structure. The grip is easier to grip and has a non-slip two-stage shape.
    Operating Temperature Range (℃)  0~90 
    from S$27.99
    Min. 2 days
  5. Bored crank handle BCH-R
    KONISHI MFG (MIYOSHI) Bored crank handle BCH-R
    Material (Grip)  Black phenolic resin  Material (Handle Wheel)  Black phenolic resin  Material (Plate)  Matte silver aluminum 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  6. Offset crank handle OA-B
    KONISHI MFG (MIYOSHI) Offset crank handle OA-B
    * Grip is not included. Select the required grip part number separately from the handle. To select a recommended grip or other grip, please check the details page.
    Material  Cast iron FCD450  Surface Treatment  Transparent rust-proof paint 
    Rating:
    60%
    from S$18.99
    Min. 2 days
  7. Straight crank handle QB-N
    KONISHI MFG (MIYOSHI) Straight crank handle QB-N
    * Grip is not included. Select the required grip part number separately from the handle. To select a recommended grip or other grip, please check the details page.
    Material  Cast iron FCD450  Surface Treatment  Transparent rust-proof paint 
    Rating:
    100%
    from S$12.99
    Min. 4 days
  8. Straight Crank Handle QA-N
    KONISHI MFG (MIYOSHI) Straight Crank Handle QA-N
    * Grip is not included. Select the required grip part number separately from the handle. To select a recommended grip or other grip, please check the details page.
    Material  Cast iron FCD450  Surface Treatment  Transparent rust-proof paint 
    Rating:
    100%
    from S$5.39
    Min. 5 days
  9. Offset crank handle OA-N
    KONISHI MFG (MIYOSHI) Offset crank handle OA-N
    * This product has no holes. There is also an OB-N with holes in the dimensional drawing, so please be careful not to make a mistake. * Grip is not included. Select the required grip part number separately from the handle. To select a recommended grip or other grip, please check the details page.
    Material  Cast iron FCD450  Dimension K  No hole  Surface Treatment  Transparent rust-proof paint 
    Rating:
    70%
    from S$8.19
    Min. 5 days
  10. Plastic crank handle
    NBK (Nabeya Bi-tech Kaisha) Plastic crank handle
    from S$27.99
    Min. 5 days
  11. Bored crank handle (with folding rotary grip)
    IMAO Bored crank handle (with folding rotary grip)
    The crank has a sturdy rib structure. The grip is easier to grip and has a non-slip two-stage shape.
    Operating Temperature Range (℃)  0~90 
    Rating:
    100%
    from S$84.99
    Min. 4 days
  12. BCH bored crank handle
    IMAO BCH bored crank handle
    Sturdy rib structure The boss surface of BCH-RBCH-F can be easily protected with the attached center plate (adhesive seal). When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate. The BCH50 type grip cannot be removed.
    from S$36.99
    Min. 3 days
  13. HAG aluminum crank handle
    NBK (Nabeya Bi-tech Kaisha) HAG aluminum crank handle
    from S$109.90
    Min. 4 days
  14. Stainless steel crank handle CHS-N
    KONISHI MFG (MIYOSHI) Stainless steel crank handle CHS-N
    * Grip is not included. Select the required grip part number separately from the handle. To select a recommended grip or other grip, please check the details page.
    Surface Treatment  Electrolytic polishing 
    from S$24.99
    Min. 5 days
  15. BA Balance handle
    IMAO BA Balance handle
    Complete balance of counterweight with prepared holes Increases material strength by adding glass fiber The grip uses ELESA RG type and can be removed from the back side with a hexagon wrench.
    Dimension K (mm)  1.5 
    from S$67.99
    Min. 4 days
  16. Hand crank, DIN468 gooseneck DIN79 with square hole / with rotating grip (EH24460.) DIN98 shape D
    HALDER Hand crank, DIN468 gooseneck DIN79 with square hole / with rotating grip (EH24460.) DIN98 shape D
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$87.99
    Min. 11 days
  17. EBCH-R Ergoboard crank handle
    IMAO EBCH-R Ergoboard crank handle
    The front of the boss hole can be easily covered with the accessory cap after installation. The grip uses an ELESA ERG type rotary grip. It has a sturdy rib structure. The pilot hole has been processed. When used under high temperature or high humidity conditions, the material properties of the r... Read More
    Surface treatment (insert)  Iron oxide coating  Dimension E (mm)  M8×1.25  Color (polyamide)  Matte black  Color (grip)  Matte black  Material (crank)  Polyamide (glass fiber reinforced)  Material (grip)  Polypropylene  Material (Insert Nut)  SUM24L  Material (Cap)  polyamide 
    from S$36.99
    Min. 4 days
  18. DIN39 shape F with hand crank, DIN468 gooseneck DIN79 with square hole / fixed machine handle (EH24450.)
    HALDER DIN39 shape F with hand crank, DIN468 gooseneck DIN79 with square hole / fixed machine handle (EH24450.)
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$68.99
    Min. 11 days
  19. Aluminum crank handle
    NBK (Nabeya Bi-tech Kaisha) Aluminum crank handle
    Retractable rotating grip that pulls up and then knocks down [[GDR]] Crank handle with. The tilted grip is stored in the pocket of the handle body. The hub cover can be easily attached and detached. Round holes and square holes can be selected according to the product code. ← 2 [[HAF- C ]] ---- R... Read More
    from S$129.90
    Min. 28 days
  20. Hand crank, DIN469 straight DIN79 with square hole / rotating grip (EH24460.) DIN98 shape D
    HALDER Hand crank, DIN469 straight DIN79 with square hole / rotating grip (EH24460.) DIN98 shape D
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$87.99
    Min. 11 days
  21. DIN39 shape F with hand crank, DIN469 straight DIN79 with square hole / fixed machine handle (EH24450.)
    HALDER DIN39 shape F with hand crank, DIN469 straight DIN79 with square hole / fixed machine handle (EH24450.)
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$68.99
    Min. 11 days
  22. Aluminum balance handle ABH-N
    KONISHI MFG (MIYOSHI) Aluminum balance handle ABH-N
    * Grip is not included. Select the required grip part number separately from the handle.
    Material  Aluminum AC2B  Surface Treatment  Black Chijimi baking finish  Dimension M  M6×P1.0 
    from S$39.99
    Min. 5 days
  23. Aluminum crank handle ACH-N
    KONISHI MFG (MIYOSHI) Aluminum crank handle ACH-N
    * Grip is not included. Select the required grip part number separately from the handle.
    Material  Aluminum AC2B  Surface Treatment  Black Chijimi baking finish 
    from S$39.99
    Min. 5 days
  24. HAB Aluminum crank handle
    NBK (Nabeya Bi-tech Kaisha) HAB Aluminum crank handle
    from S$39.99
    Min. 12 days
  25. Hand crank, stainless steel precision casting
    HALDER Hand crank, stainless steel precision casting
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 11 days
  26. Balance handle BA
    KONISHI MFG (MIYOSHI) Balance handle BA
    * Grip is included.
    Dimension h1 (mm)  1.5  Material (Handle Wheel)  Black phenolic resin  Material (Grip)  Black phenolic resin  Material (Plate)  Matte silver aluminum 
    from S$67.99
    Min. 5 days
  27. Hand crank / Aluminum
    HALDER Hand crank / Aluminum
    Highest Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$68.99
    Min. 11 days
  28. Hand crank / Zinc die-cast
    HALDER Hand crank / Zinc die-cast
    Highest Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 11 days
  29. HAF aluminum crank handle
    NBK (Nabeya Bi-tech Kaisha) HAF aluminum crank handle
    from S$129.90
    Min. 12 days
  30. Ergobored Crank Handle EBCH-R
    IMAO Ergobored Crank Handle EBCH-R
    from S$39.99
    Min. 8 days
  31. ELESA bored crank handle
    IMAO ELESA bored crank handle
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction