All Category

T Handles

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Square T handle
    IMAO Square T handle
    It can be used for the part that is lifted vertically by operating the handle.
    Dimension W (mm)  Dimension H (mm)  Dimension S (mm)  Dimension D1 (Φmm)  Thread Diameter M  Dimension Lf (mm)  Operating Temperature Range (℃)  -30~130  Heat Resistance Temperature (℃)  130  Handle Color  Matte black  Material (Handle)  Polyamide (glass fiber reinforced) 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  2. Speed handle
    IMAO Speed handle
    Dimension D (mm)  Dimension B (mm)  Dimension C (Φmm)  Dimension A (mm)  Dimension F (Φmm)  Dimension G (mm)  Dimension J (mm)  Dimension E (mm)  Color (Body)  Black  Material (Main Unit)  FCD450  Type  Speed handle  Surface Treatment (Main Unit)  Powder baking 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  3. Tea handle (male thread) TH-NL
    KONISHI MFG (MIYOSHI) Tea handle (male thread) TH-NL
    Dimension h1 (mm)  0.3  Material (Screw)  Steel SUM22L, trivalent chromate  Operating Temperature (℃)  max80 min-20 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  4. Safety adjust type T handle
    IMAO Safety adjust type T handle
    It can be operated only when the handle is pushed down, and there is no worry of malfunction due to contact. Knurling is applied to the bottom of the main body, so the initial tightening work can be done easily.
    Operating Temperature Range (℃)  -30~130  Color (Cap)  Black  Handle Color  Matte black 
    from S$22.99
    Min. 4 days
  5. T handle
    Geo. Prince Takeshita T handle
    Steel furniture, switchboard doors, distribution board doors
    Mass (g)  85  Classification  Equipment and machinery  Finish  Chrome plating finish  Suitable Door Thickness to Mount (mm)  ~3  Material  Zinc die casting (ZDC) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  6. T handle
    TAKIGEN MFG T handle
    Distribution board / control board
    Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    from S$8.69
    Min. 2 days
  7. T handle
    TAKIGEN MFG T handle
    Left and right combined type Distribution board / control board
    Mass (g)  191  Surface finish  Chrome plating (MZCr)  TAKIGEN code  00563  Material  Zinc alloy (ZDC) 
    from S$28.99
    Min. 2 days
  8. Balance handle TH-N
    KONISHI MFG (MIYOSHI) Balance handle TH-N
    * Grip is not included. Select the required grip part number separately from the handle.
    Surface Treatment  Chrome-plated  Material  Steel SUM22 
    from S$44.99
    Min. 5 days
  9. TH-N Square T handle
    IMAO TH-N Square T handle
    When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.
    Operating Temperature Range (℃)  -30~130  Heat Resistance Temperature (℃)  130  Handle Color  Matte black 
    Rating:
    100%
    from S$9.99
    Min. 3 days
  10. Tea handle (Female thread) TH-N
    KONISHI MFG (MIYOSHI) Tea handle (Female thread) TH-N
    Dimension L  Dimension h1 (mm)  0.3  Material (Screw)  Brass C3604B  Operating Temperature (℃)  max80 min-20 
    from S$10.99
    Min. 5 days
  11. SH speed handle
    IMAO SH speed handle
    Dimension B (Φmm)  Dimension M (mm)  Dimension D1 (Φmm)  Dimension L (mm)  Dimension R (mm)  Color (Body)  Black  Material (Main Unit)  FCD450  Type  Speed handle  Surface Treatment (Main Unit)  Powder baking 
    from S$13.99
    Min. 3 days
  12. T handle
    IMAO T handle
    Operating Temperature Range (℃)  -20~110  Heat Resistance Temperature (℃)  120  reamer diameter (mm)  Handle Color  Black  Surface treatment (handle)  Glossy finish  Surface treatment (insert)  Iron oxide coating  Material (Handle)  Phenolic resin  Material (Insert Nut)  SUM22L 
    from S$18.99
    Min. 3 days
  13. Speed handle SH
    KONISHI MFG (MIYOSHI) Speed handle SH
    Dimension S (mm)  19  Dimension d (mm)  30  Dimension L  39  Dimension R  50  Dimension H  56  Surface Treatment  Black Chijimi baking finish  Material  Ductile Iron FCD450 
    from S$13.99
    Min. 5 days
  14. Mitsutama handle MH
    KONISHI MFG (MIYOSHI) Mitsutama handle MH
    Dimension d1  Surface Treatment  Chrome-plated  Material  Steel SUM22 
    from S$46.99
    Min. 5 days
  15. T-type specially equipped vehicle handle
    TAKIGEN MFG T-type specially equipped vehicle handle
    The left and right dual-purpose lock is a reversible key with a dustproof shutter. Please use in combination with various products compatible with 8 mm square bars. When combined with C-168, the door can be opened with a handle rotation angle of approximately 45 °. Bus / specially equipped vehicl... Read More
    TAKIGEN code  04672  Material  Zinc alloy (ZDC) 
    from S$32.99
    Min. 5 days
  16. Adjust T-shaped handle
    IMAO Adjust T-shaped handle
    from S$22.99
    Min. 3 days
  17. Tea handle (reamer hole) TH
    KONISHI MFG (MIYOSHI) Tea handle (reamer hole) TH
    Dimension d (mm)  6(H8)  Material (Knob)  Black phenolic resin  Material (Screw)  Steel SUM22L, trivalent chromate  Operating Temperature (℃)  max110 min-20 
    from S$15.99
    Min. 5 days
  18. M6 / 40x13mm T type knob (Female thread)
    ESCO M6 / 40x13mm T type knob (Female thread)
    Esco Part No.  EA948AF-31  Specification  Female thread  Screw size  M6  Dimension D (mm)  13  Dimension A (mm)  40  Dimension B (mm)  30 
    from S$14.99
    Min. 6 days
  19. TH-A square T handle (aluminum)
    IMAO TH-A square T handle (aluminum)
    It is a RoHS directive compliant product.
    from S$46.99
    Min. 4 days
  20. M10x30 / 80x20mm T type knob (Male thread)
    ESCO M10x30 / 80x20mm T type knob (Male thread)
    Screw size  M10×30mm  Dimension A (mm)  80  Esco Part No.  EA948AF-24  Specification  Male thread  Dimension B (mm)  41  Dimension D (mm)  20 
    from S$18.99
    Min. 6 days
  21. T-type specially equipped vehicle handle
    TAKIGEN MFG T-type specially equipped vehicle handle
    The left and right dual-purpose lock is a reversible key with a dustproof shutter. Please use in combination with various products compatible with 8 mm square bars. When combined with C-168, the door can be opened with a handle rotation angle of approximately 45 °. Bus / specially equipped vehicl... Read More
    Material  Zinc alloy (ZDC) 
    from S$11.99
    Min. 5 days
  22. M8 / 67x16mm T type knob (Female thread)
    ESCO M8 / 67x16mm T type knob (Female thread)
    Specification  Female thread  Dimension A (mm)  67  Dimension D (mm)  16  Dimension B (mm)  37  Screw size  M8  Esco Part No.  EA948AF-33 
    from S$18.99
    Min. 6 days
  23. Both grip handles WH-N
    KONISHI MFG (MIYOSHI) Both grip handles WH-N
    * Grip is not included. Select the required grip part number separately from the handle. You will need two grips.
    Surface Treatment  Chrome-plated  Material  Steel SUM22 
    from S$49.99
    Min. 5 days
  24. Tommy nut with DIN6307 movable lever
    HALDER Tommy nut with DIN6307 movable lever
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Free cutting steel / black dyeing 
    from S$39.99
    Min. 31 days
  25. M6x20 / 40x13mm T type knob (Male thread)
    ESCO M6x20 / 40x13mm T type knob (Male thread)
    Screw size  M6×20mm  Dimension A (mm)  40  Specification  Male thread  Dimension B (mm)  30  Esco Part No.  EA948AF-21  Dimension D (mm)  13 
    from S$11.99
    Min. 6 days
  26. M12 / 94x21mm T knob (Female thread)
    ESCO M12 / 94x21mm T knob (Female thread)
    Dimension A (mm)  94  Specification  Female thread  Screw size  M12  Dimension B (mm)  46  Esco Part No.  EA948AF-36  Dimension D (mm)  21 
    from S$29.99
    Min. 6 days
  27. M6 / 55x14mm T type knob (Female thread)
    ESCO M6 / 55x14mm T type knob (Female thread)
    Dimension D (mm)  14  Screw size  M6  Dimension A (mm)  55  Specification  Female thread  Dimension B (mm)  33  Esco Part No.  EA948AF-32 
    from S$17.99
    Min. 6 days
  28. Tommy screw, DIN6306 with movable lever / thrust pad shape E
    HALDER Tommy screw, DIN6306 with movable lever / thrust pad shape E
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$49.99
    Min. 7 days
  29. Tommy screw, DIN6306 with movable lever / thrust padless shape D
    HALDER Tommy screw, DIN6306 with movable lever / thrust padless shape D
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$44.99
    Min. 7 days
  30. T-type tightening handle
    Geo. Prince Takeshita T-type tightening handle
    It is a left and right combined type. The door can be tightened by the spring reaction force in the depth direction. Suppresses rattling of the door. Dedicated clasp is attached. Measuring equipment, switchboard door, switchboard inner door
    Mass (g)  80  Finish  Black paint finish  RoHS directive (corresponding to 10 substances)  Correspondence  Classification  Equipment and machinery  Material  Zinc die casting (ZDC)  Suitable Door Thickness to Mount (mm)  ~6 
    from S$11.99
    Min. 8 days
  31. Small knob handle made of resin
    Geo. Prince Takeshita Small knob handle made of resin
    It is a left and right combined type. Dedicated clasp is attached. It can be attached by fitting it into the panel cut with the clasp attached. Distribution board doors, distribution board doors, equipment, etc.
    Finish  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Material  Polyamide (PA) + Zinc die casting (ZDC) 
    from S$5.99
    Min. 6 days
  32. Knob handle
    Geo. Prince Takeshita Knob handle
    It is a knob type handle made of resin. Compatible with PH-58 etc. and panel cut. It is a left and right combined type. Dedicated clasp is attached. Distribution board doors, distribution board doors, control panel doors, equipment, etc.
    Finish  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Material  Polyamide (PA) + Zinc die casting (ZDC) 
    from S$5.99
    Min. 7 days
  33. M8x25 / 67x16mm T type knob (Male thread)
    ESCO M8x25 / 67x16mm T type knob (Male thread)
    Screw size  M8×25mm  Specification  Male thread  Dimension A (mm)  67  Dimension B (mm)  37  Dimension D (mm)  16  Esco Part No.  EA948AF-23 
    from S$15.99
    Min. 6 days
  34. End washer
    IMAO End washer
    from S$6.99
    Min. 7 days
  35. M8 / 80x20mm T knob (Female thread)
    ESCO M8 / 80x20mm T knob (Female thread)
    Dimension B (mm)  41  Esco Part No.  EA948AF-34  Dimension A (mm)  80  Specification  Female thread  Dimension D (mm)  20  Screw size  M8 
    from S$18.99
    Min. 6 days
  36. Wing handle + key + same
    Geo. Prince Takeshita Wing handle + key + same
    It is a left and right combined type. Compatible with PH-58 etc. and panel cut. Comes with a clasp. Waterproof performance is equivalent to IPX3. Distribution board, distribution board, control board, equipment, etc. * Only the same key specifications are available.
    Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Material  Zinc die casting (ZDC) 
    from S$15.99
    Min. 6 days
  37. T grip / with blind hole (without female thread)
    HALDER T grip / with blind hole (without female thread)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 11 days
  38. End washer
    IMAO End washer
    from S$3.59
    Min. 4 days
  39. M8x20 / 55x14mm T type knob (Male thread)
    ESCO M8x20 / 55x14mm T type knob (Male thread)
    Dimension D (mm)  14  Specification  Male thread  Dimension A (mm)  55  Dimension B (mm)  33  Screw size  M8×20mm  Esco Part No.  EA948AF-22 
    from S$14.99
    Min. 6 days
  40. Handle with keyhole
    Geo. Prince Takeshita Handle with keyhole
    It can be locked with a padlock. Compatible with PH-58 etc. and panel cut. Dedicated clasp is attached. Distribution board doors, distribution boards, control panel doors, equipment, etc. * Only right-handed. * Padlock is sold separately.
    Suitable Door Thickness to Mount (mm)  6.5  Finish  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc die casting (ZDC) 
    from S$8.19
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction