Lock Handles
- Geo. Prince Takeshita Keylot handleCompatible handle bodies are PH-58 and PH-58-PLA.RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Finished with satin nickel plating Material Zinc die casting (ZDC)
- Geo. Prince Takeshita Key lot with stainless steel lidIt is a left and right combined type. Since it uses a stainless steel lid, it has excellent corrosion resistance and heat resistance. Inspection door, control panel door, distribution board doorMass (g) 66 Classification Architecture Finish Chrome plating finish + hairline finish RoHS directive (corresponding to 10 substances) Correspondence Suitable Door Thickness to Mount (mm) ~3
- Geo. Prince Takeshita Waterproof key lotIt is a popular type removal handle. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Inspection door, gas chamber, control panel door, distribution board doorMass (g) 74 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Satin chrome finish Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~3
- Geo. Prince Takeshita With key lot stop mechanismIt is a left and right combined type. A lock mechanism is built in to prevent the clasp from lowering. Switchboard door, inspection doorMass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Satin chrome finish Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~14from S$15.99Min. 2 days
- Geo. Prince Takeshita Stainless waterproof key lotIt is a popular type removal handle. Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Distribution board door, distribution board door, inspection door, control panel doorMass (g) 78 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Sandblast finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~3
- Geo. Prince Takeshita Waterproof key lotIt is a popular key lot. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Comes with a clasp. It can be attached by fitting it into the panel cut with the clasp attached. Distribution board doors, distribution board doors, control board doors, etc.Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~7
- TAKIGEN MFG Stainless steel rotary lock insertion and removal handleMade of stainless steel and has excellent corrosion resistance. Pin tumbler lock mechanism with built-in pin When the handle is locked, the clasp is fixed by the built-in pin Waterproof type (using O-ring and packing) Fire-resistant, heat-resistant, salt-resistant, acid-resistant for both left an... Read MoreIncluded Accessories Large nut and screw set Material (Main Unit) Stainless steel casting (SUS304) Material (Handle) Zinc alloy (ZDC)from S$8.69Min. 2 days
- Geo. Prince Takeshita Stainless steel waterproof key lot with sealIt is a popular type removal handle. Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Comes with a sealing function. Distribution board door, distribution board door, inspe... Read MoreMass (g) 79 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Sandblast finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~3from S$39.99Min. 2 days
- Geo. Prince Takeshita Waterproof key lot with sealIt is a popular type removal handle. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Comes with a sealing function. Distribution board door, distribution board door, control board doorMass (g) 75 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Satin chrome finish Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~3from S$9.79Min. 7 days
- Geo. Prince Takeshita Stainless steel LH type waterproof key lotLH type removal handle. Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Distribution board door, distribution board door, inspection door, control panel doorMass (g) 86 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Sandblast finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~6from S$33.99Min. 2 days
- Geo. Prince Takeshita Keylot missing 90 degreesIt is a left and right combined type. The structure is such that the handle can be pulled out at 90 °. Control panel doorMass (g) 76 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Satin chrome finish Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~3from S$9.89Min. 8 days
- Geo. Prince Takeshita Waterproof lift turn-key lot (slit type)Rotate the handle 90 ° to lift the clasp by 6mm, and further rotate it 90 ° to rotate the clasp 90 ° to unlock it. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. It can be attached by fitting it into the panel cut with the clasp attached. Compati... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Satin chrome finish Material Zinc die casting (ZDC)from S$18.99Min. 7 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (double bit type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Cord 1020582351 Weight (g) 82 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7from S$18.99Min. 8 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (square type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Cord 1020584351 Weight (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7from S$18.99Min. 8 days
- Geo. Prince Takeshita Waterproof key lot + black paintIt is a left and right combined type. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Inspection door, gas chamber, control panel door, distribution board door * PH-53-BK is a painted product, so please handle it with care. * Handle and clasp are ... Read MoreFinish Black paint finish RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Material Zinc die casting (ZDC)from S$11.99Min. 7 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (slit type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Cord (Number) 1020581351 Mass (g) 96 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7from S$18.99Min. 8 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (triangular)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Cord (Number) 1020583351 Mass (g) 81 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7from S$18.99Min. 8 days
- Geo. Prince Takeshita Keylot trunk lengthIt is a popular type removable handle body length type. It is a left and right combined type. Distribution board door, distribution board door, control board doorFinish Satin chrome finish Mass (g) 157 Material Brass (Bs) Classification Equipment and machinery Suitable Door Thickness to Mount (mm) ~32from S$68.99Min. 7 days
- TAKIGEN MFG Stainless steel lock handleDustproof type (using O-ring and packing) Fire-resistant, heat-resistant, salt-resistant, acid-resistant for both left and right Distribution board / distribution boardSurface finish Hairline finish TAKIGEN code 00993 Included Accessories Large nut and screw setfrom S$45.99Min. 5 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (double bit type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Cord (Number) 1020582351 Mass (g) 82 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Finish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7from S$18.99Min. 8 days
- Geo. Prince Takeshita Resin keylotIt is a popular key lot. It is a left and right combined type. Comes with a clasp. It can be attached by fitting it into the panel cut with the clasp attached. Distribution board doors, distribution board doors, control board doors, etc.Finish Black Classification Equipment and machinery Material Polyamide (PA6GF30) Suitable Door Thickness to Mount (mm) ~7from S$4.19Min. 7 days
- TAKIGEN MFG Stainless steel rotary lock handleMade of stainless steel and has excellent corrosion resistance. Pin tumbler lock mechanism with built-in pin When the handle is locked, the clasp is fixed by the built-in pin Waterproof type (using O-ring and packing) Fire-resistant, heat-resistant, salt-resistant, acid-resistant for both left an... Read MoreIncluded Accessories Large nut and screw setfrom S$169.90Min. 5 days
- Geo. Prince Takeshita Stainless steel LH waterproof keylot with sealLH type removal handle. Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a left and right combined type. Waterproof type with O-ring and waterproof packing. Comes with a sealing function. Distribution board door, distribution board door, inspection door, c... Read MoreMass (g) 87 RoHS directive (corresponding to 10 substances) Correspondence Classification Equipment and machinery Finish Sandblast finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~6from S$44.99Min. 7 days
- TAKIGEN MFG Waterproof lock handle for thick door (main unit)It can be attached to doors that are fire-resistant, heat-resistant, salt-resistant, and acid-resistant. (Up to 14mm) Left and right combined type Steel plate thick doorTAKIGEN code 02086 Material Stainless steel casting (SUS304)from S$119.90Min. 5 days
- Geo. Prince Takeshita Stainless steel waterproof key lot (triangular)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Field Equipment and machinery Cord 1020583351 Suitable Door Thickness to Mount (mm) ~7 Material Stainless steel (SUS-304) Finish Hairline finish Weight (g) 81Discontinued
- Geo. Prince Takeshita Waterproof lift turnkey lot (slit type)Please use in combination with PH-58, PH-58-PLA, etc. Control panel doorFinish Black RoHS directive (corresponding to 10 substances) Correspondence Specification Knob for key lot Material Polyamide (PA6 GF30)Discontinued
- Geo. Prince Takeshita Stainless steel waterproof key lot (slit type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Finish Hairline finish Suitable Door Thickness to Mount (mm) ~7 Material Stainless steel (SUS-304) Cord 1020581351 Field Equipment and machinery Weight (g) 96Discontinued
- Geo. Prince Takeshita Stainless waterproof key lotMade of stainless steel, it has excellent corrosion resistance and heat resistance. Waterproof type with O-ring and waterproof packing. Switchboard, distribution board, control boardFinish Hairline finish Material Stainless steel (SUS-304) Suitable Door Thickness to Mount (mm) ~7 Classification Equipment and machineryDiscontinued
- Geo. Prince Takeshita Stainless steel waterproof key lot (square type)Made of stainless steel, it has excellent corrosion resistance. Waterproof type with O-ring and waterproof packing. Waterproof performance is equivalent to IPX5. Distribution board doors, distribution board doors, control board doors, etc. * Handle is sold separately.Material Stainless steel (SUS-304) Mass (g) 80 Field Equipment and machinery Finish Hairline finish Suitable Door Thickness to Mount (mm) ~7 Cord (Number) 1020584351Discontinued