All Category

Star Knobs (Five Knobs)

View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction
  1. Super Knob
    NBK (Nabeya Bi-tech Kaisha) Super Knob
    Any manufacturer or material can be used as long as there are 3 types of commercially available hexagon bolts and hexagon nuts. You can easily create a knob just by inserting it. Especially in the case of hexagon bolts, the screw length can be freely selected. * For female screw knobs, pay attent... Read More
    Color  (Knob) black  Material (Cap)  Nylon 66  Material (Main Unit)  Nylon 66  Type  Polygon 
    Rating:
    86%
    from S$1.59
    Min. 2 days
  2. Five-lobe Knob Bolt
    TRUSCO Five-lobe Knob Bolt
    A pentagonal type knob that fits comfortably in your hand. For machine tools, jigs and tools, office equipment, OA equipment, etc.
    Heat Resistance Temperature (℃)  70  Material (Knob)  ABS resin  Color  Black  Connection to Equipment  Male screw  Material (male screw)  Steel  Surface treatment (male screw)  Trivalent Chromate  Type  pentagon 
    Rating:
    91%
    from S$1.89
    Min. 2 days
  3. Star knob (through female thread)
    IMAO Star knob (through female thread)
    A pentagonal type knob that fits hand operation.
    material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Female thread penetration  Color (Body)  Matte black  Material (Main Unit)  Polypropylene  Type  pentagon 
    Rating:
    97%
    from S$5.59
    Min. 2 days
  4. Five-lobe Knob Nut
    TRUSCO Five-lobe Knob Nut
    A pentagonal type knob that fits comfortably in your hand. For machine tools, jigs and tools, office equipment, OA equipment, etc.
    Heat Resistance Temperature (℃)  70  Material (Main Unit)  ABS resin  material (mounting part)  Brass  Connection to Equipment  Female thread  Type  Polygon 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  5. Fit knob (Body: Black)
    MITSUBOSHI C.I. Fit knob (Body: Black)
    Parts using ASA resin with excellent weather resistance and chemical resistance. It can be used as a knob bolt or nut by simply inserting a commercially available hexagon bolt or a kind of nut, attaching a cap and turning it. It is easy to put on and take off just by turning it with a coin.
    Dimension E (mm)  10  Heat Resistance Temperature (℃)  80  Material (Main Unit)  ASA resin  Color (Body)  Black  Suitable for  Hex nut 1 type  Material (Cap)  Polypropylene (PP)  Type  pentagon 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  6. Chrysanthemum Knob Bolt
    ESCO Chrysanthemum Knob Bolt
    Material (Main Unit)  ABS resin  Type  Chrysanthemum  Connection to Equipment  Male screw (with step) 
    Rating:
    91%
    from S$9.99
    Min. 2 days
  7. Fit knob (main body: white)
    MITSUBOSHI C.I. Fit knob (main body: white)
    Parts using ASA resin with excellent weather resistance and chemical resistance. It can be used as a knob bolt or nut by simply inserting a commercially available hexagon bolt or a kind of nut, attaching a cap and turning it. It is easy to put on and take off just by turning it with a coin. * Bol... Read More
    Dimension E (mm)  10  Heat Resistance Temperature (℃)  80  Material (Main Unit)  ASA resin  Suitable for  Hex nut 1 type  Material (Cap)  Polypropylene (PP)  Color (Body)  White  Type  pentagon 
    Rating:
    90%
    from S$6.69
    Min. 2 days
  8. Tapped blind knob BTK-L
    KONISHI MFG (MIYOSHI) Tapped blind knob BTK-L
    Dimension h1 (mm)  0.3  Color (Body)  Black  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Phenolic resin  Type  Polygon  material (mounting part)  Steel SUM22L  Surface Treatment (Screw)  Trivalent Chromate  Operating Temperature (℃)  max110 min-20 
    from S$5.89
    Min. 5 days
  9. Tapped blind knob BTK-L-sus
    KONISHI MFG (MIYOSHI) Tapped blind knob BTK-L-sus
    Dimension h1 (mm)  0.3  Color (Body)  Black  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Phenolic resin  Type  Polygon  material (mounting part)  Stainless steel SUS304  Operating Temperature (℃)  max110 min-20 
    Rating:
    100%
    from S$12.99
    Min. 5 days
  10. Starknob (Female thread penetration) STK-NT
    KONISHI MFG (MIYOSHI) Starknob (Female thread penetration) STK-NT
    material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Color (Body)  Matte black  Material (Main Unit)  Nylon resin PA6  Type  Polygon  Operating Temperature (℃)  max80 min-20 
    Rating:
    80%
    from S$5.69
    Min. 2 days
  11. Tapped knob TLK
    KONISHI MFG (MIYOSHI) Tapped knob TLK
    Color (Body)  Black  material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Material (Main Unit)  Phenolic resin  Type  Polygon  Operating Temperature (℃)  max110 min-20 
    Rating:
    100%
    from S$13.99
    Min. 5 days
  12. Tapped blind knob (threaded steel)
    IMAO Tapped blind knob (threaded steel)
    Made of SUS is a completely rust-proof product, making it ideal for food machinery and sanitary equipment. Flat shape and hard to get dirty.
    Operating Temperature Range (℃)  -20~110  Color (Body)  Black  Surface Treatment (Main Unit)  Glossy finish  Material (Main Unit)  Phenolic resin  Type  pentagon 
    from S$6.19
    Min. 3 days
  13. Star knob (Female thread)
    IMAO Star knob (Female thread)
    A pentagonal type knob that fits hand operation.
    material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Female thread  Color (Body)  Matte black  Material (Main Unit)  Polypropylene  Type  pentagon 
    from S$5.59
    Min. 2 days
  14. Star knob (male thread)
    IMAO Star knob (male thread)
    Operating Temperature Range (℃)  0~90  Connection to Equipment  Male screw (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene  material (mounting part)  SUM22L  Color  Screw: silver  Type  pentagon 
    from S$5.39
    Min. 2 days
  15. G type knob bolt (G-1) black (iron / trivalent white) (small box)
    MITSUBOSHI C.I. G type knob bolt (G-1) black (iron / trivalent white) (small box)
    Dimension C (mm)  14  Dimension D (Φmm)  22  Dimension A (Φmm)  35  Dimension B (mm)  Material (Main Unit)  ABS resin  Material (Screw)  Iron / Trivalent white  Connection to Equipment  Male screw  Type  pentagon 
    from S$76.99
    Min. 2 days
  16. Tapped blind knob BTK
    KONISHI MFG (MIYOSHI) Tapped blind knob BTK
    Dimension h1 (mm)  0.3  Color (Body)  Black  material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Material (Main Unit)  Phenolic resin  Type  Polygon  Operating Temperature (℃)  max110 min-20 
    from S$6.79
    Min. 2 days
  17. KSH Stainless Hand Knob
    NBK (Nabeya Bi-tech Kaisha) KSH Stainless Hand Knob
    Material (Main Unit)  (Stainless steel) SUS304  material (mounting part)  (Stainless steel) SUS304  Type  Polygon  Surface Treatment (Main Unit)  Shot blast 
    from S$32.99
    Min. 4 days
  18. STK Star knob
    IMAO STK Star knob
    STK-AE type is self-extinguishing UL94V-O certified. (Heat-resistant temperature: 150 ° C) Polyamide products may deteriorate the material properties of the resin when used under high temperature or high humidity conditions.
    Color (Body)  Matte black  Type  pentagon 
    from S$3.09
    Min. 3 days
  19. Hand knob
    NBK (Nabeya Bi-tech Kaisha) Hand knob
    Made of all stainless steel. Has excellent corrosion resistance.
    material (mounting part)  (Stainless steel) SUS304  Material (Main Unit)  (Stainless steel) SUS304  Surface Treatment (Main Unit)  Barrel polishing  Connection to Equipment  Female thread  Type  Polygon 
    from S$29.99
    Min. 2 days
  20. Tapped blind knob (made of stainless steel thread)
    IMAO Tapped blind knob (made of stainless steel thread)
    Made of SUS is a completely rust-proof product, making it ideal for food machinery and sanitary equipment. Flat shape and hard to get dirty.
    Operating Temperature Range (℃)  -20~110  Color (Body)  Black  Surface Treatment (Main Unit)  Glossy finish  Material (Main Unit)  Phenolic resin  material (mounting part)  SUS303  Type  pentagon 
    from S$13.99
    Min. 2 days
  21. SFK Starfish Knob
    IMAO SFK Starfish Knob
    Made of SUS is a completely rust-proof product, making it ideal for food machinery and sanitary equipment. Flat shape with no clogging of dirt. Ideal for equipment that requires frequent cleaning.
    from S$3.59
    Min. 3 days
  22. FK Fibrov Knob
    IMAO FK Fibrov Knob
    Polyamide products may deteriorate the material properties of the resin when used under high temperature or high humidity conditions.
    material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Square hole  Type  pentagon 
    from S$7.69
    Min. 3 days
  23. KAH Aluminum handle knob
    NBK (Nabeya Bi-tech Kaisha) KAH Aluminum handle knob
    Material (Main Unit)  Aluminum alloy  material (mounting part)  Aluminum alloy  Surface Treatment (Main Unit)  Polishing  Type  Polygon  Color (Body)  Silver 
    from S$29.99
    Min. 4 days
  24. Fibrov knob
    IMAO Fibrov knob
    -A knob that can be used by inserting it into a square shaft. -Phenol resin. Heat resistance:・ 120 ℃
    Operating Temperature Range (℃)  -20~110  Color (Body)  Black  material (mounting part)  Brass (Cadmium reducing material)  Material (Main Unit)  Phenolic resin  Connection to Equipment  Square hole  Type  pentagon 
    from S$9.29
    Min. 3 days
  25. SK / SS Super Knob
    NBK (Nabeya Bi-tech Kaisha) SK / SS Super Knob
    Color  (Knob) black  Material (Main Unit)  Nylon 66  Material (Cap)  Nylon 66  Type  Polygon 
    from S$1.59
    Min. 4 days
  26. Stainless steel knob fastener (M8 tapped hole)
    TAKIGEN MFG Stainless steel knob fastener (M8 tapped hole)
    Made of stainless steel and has excellent corrosion resistance 3 types to choose from: through hole, reamer, tap Food machinery / medical equipment
    Dimension d (Φmm)  Dimension P (mm)  1.25  Dimension D2 (Φmm)  13  Dimension L2 (mm)  14  Dimension L3 (mm)  15  Mounting length (mm)  15  Dimension L1 (mm)  26  Dimension D1 (Φmm)  40  Mass (g)  418  TAKIGEN code  4570  Dimension M  Connection to Equipment  Female thread  Nominal Size of Screw  M8  Type  Polygon  Material (Main Unit)  Stainless steel casting (SUS316)  material (mounting part)  Stainless steel casting (SUS316) 
    from S$19.99
    Min. 4 days
  27. Star knob (female thread) STK-N
    KONISHI MFG (MIYOSHI) Star knob (female thread) STK-N
    material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Color (Body)  Matte black  Material (Main Unit)  Nylon resin PA6  Type  Polygon  Operating Temperature (℃)  max80 min-20 
    Rating:
    100%
    from S$4.19
    Min. 6 days
  28. Eagle Star Knob  Koichiro  (Male Screw Type  M6)
    MITSUBOSHI C.I. Eagle Star Knob Koichiro (Male Screw Type M6)
    It is a 2008 Good Design Award winning product.
    Thread Pitch  Knob height (mm)  17  Outer Diameter (Φmm)  34  Heat Resistance Temperature (℃)  80  Material (Main Unit)  ASA resin  Nominal Size of Screw  M6  Connection to Equipment  Male screw  Type  Round type  material (mounting part)  SUS 
    from S$1.99
    Min. 2 days
  29. Stainless knob fastener (M10 tap hole)
    TAKIGEN MFG Stainless knob fastener (M10 tap hole)
    Made of stainless steel and has excellent corrosion resistance 3 types to choose from: through hole, reamer, tap Food machinery / medical equipment
    Dimension d (Φmm)  Dimension P (mm)  1.5  Dimension M  10  Dimension L3 (mm)  15  Mounting length (mm)  15  Dimension L2 (mm)  17  Dimension D2 (Φmm)  17  Dimension L1 (mm)  34  TAKIGEN code  4567  Dimension D1 (Φmm)  50  Mass (g)  960  Connection to Equipment  Female thread  Nominal Size of Screw  M10  Type  Polygon  material (mounting part)  Stainless steel casting (SUS316)  Material (Main Unit)  Stainless steel casting (SUS316) 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  30. Eagle Star Knob  Koichiro  (Male Screw Type  M5)
    MITSUBOSHI C.I. Eagle Star Knob Koichiro (Male Screw Type M5)
    It is a 2008 Good Design Award winning product.
    Thread Pitch  0.8  Knob height (mm)  17  Outer Diameter (Φmm)  34  Heat Resistance Temperature (℃)  80  Material (Main Unit)  ASA resin  Nominal Size of Screw  M5  Connection to Equipment  Male screw  Type  Round type  material (mounting part)  SUS 
    from S$1.99
    Min. 2 days
  31. M16x24mm / 80mm female thread plastic knob
    ESCO M16x24mm / 80mm female thread plastic knob
    Mounting length (mm)  24  Dimension d (Φmm)  25  Dimension H (mm)  50  Dimension D (Φmm)  80  Esco Part No.  EA948BX-104  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M16  Type  Polygon  material (mounting part)  SUM22  Material (Main Unit)  polyamide 
    from S$17.99
    Min. 6 days
  32. G type knob bolt (G-2) black (iron / trivalent white) (small box)
    MITSUBOSHI C.I. G type knob bolt (G-2) black (iron / trivalent white) (small box)
    Dimension B (mm)  10  Dimension C (mm)  16  Dimension D (Φmm)  26  Dimension A (Φmm)  42  Material (Main Unit)  ABS resin  Material (Screw)  Iron / Trivalent white  Connection to Equipment  Male screw  Type  pentagon 
    from S$64.99
    Min. 3 days
  33. Fibrov knob FK
    KONISHI MFG (MIYOSHI) Fibrov knob FK
    Color (Body)  Black  material (mounting part)  Brass C3604B  Connection to Equipment  Others  Material (Main Unit)  Phenolic resin  Type  Polygon  Operating Temperature (℃)  max110 min-20 
    Rating:
    60%
    from S$9.59
    Min. 5 days
  34. STK-LK Star knob (key specification)
    IMAO STK-LK Star knob (key specification)
    This is a security knob that cannot be removed without the key. It can be used outdoors. When used under high temperature or high humidity conditions, it may deteriorate the material properties of the resin. It is a RoHS directive compliant product. *) Wave key is sold separately. (STK55X20LK-SUS... Read More
    Type  pentagon  Material (Flange)  polyamide 
    Rating:
    20%
    from S$7.69
    Min. 4 days
  35. M20x38mm / Φ100mm female thread knob
    ESCO M20x38mm / Φ100mm female thread knob
    Dimension A (Φmm)  100  Mounting length (mm)  38  Dimension C (Φmm)  42  Dimension B (mm)  63  Color (Body)  Black  Esco Part No.  EA948BX-15  material (mounting part)  FC200  Material (Main Unit)  FC200  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M20  Type  Polygon  Surface Treatment (Main Unit)  Powder baking  Specification  Tap hole 
    from S$25.99
    Min. 5 days
  36. Tapped blind knob BTK-sus
    KONISHI MFG (MIYOSHI) Tapped blind knob BTK-sus
    Dimension h1 (mm)  0.3  Color (Body)  Black  Connection to Equipment  Female thread (with step)  Material (Main Unit)  Phenolic resin  Type  Polygon  Operating Temperature (℃)  max110 min-20 
    from S$21.99
    Min. 5 days
  37. Stainless steel knob fastener (M6 tap hole)
    TAKIGEN MFG Stainless steel knob fastener (M6 tap hole)
    Made of stainless steel and has excellent corrosion resistance 3 types to choose from: through hole, reamer, tap Food machinery / medical equipment
    Dimension d (Φmm)  Dimension P (mm)  Dimension D2 (Φmm)  11  Dimension L2 (mm)  11  Mounting length (mm)  12  Dimension L1 (mm)  21  Dimension L3 (mm)  22  Mass (g)  225  Dimension D1 (Φmm)  32  TAKIGEN code  4572  Dimension M  Connection to Equipment  Female thread  Nominal Size of Screw  M6  Type  Polygon  Material (Main Unit)  Stainless steel casting (SUS316)  material (mounting part)  Stainless steel casting (SUS316) 
    from S$14.99
    Min. 5 days
  38. Locking key male thread type
    IMAO Locking key male thread type
    Operating Temperature Range (℃)  -30~130  Connection to Equipment  Male screw  material (mounting part)  SUM22L  Type  Special form  Material (Main Unit)  polyamide 
    from S$3.89
    Min. 3 days
  39. Tap drob knob
    IMAO Tap drob knob
    This is a tap through hole type knob.
    Operating Temperature Range (℃)  -20~110  Dimension H (mm)  1.5  Color (Body)  Black  material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Female thread  Material (Main Unit)  Phenolic resin  Type  pentagon 
    Rating:
    100%
    from S$13.99
    Min. 3 days
  40. Hand  Knob  Made of SUS
    IMAO Hand Knob Made of SUS
    Surface Treatment (Main Unit)  Electrolytic polishing  Material (Main Unit)  SCS13 (equivalent to SUS304)  Material (male screw)  SUS303 
    from S$29.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction