Wing Knobs
- NBK (Nabeya Bi-tech Kaisha) KVMS / KVFS Stainless Bar Knobmaterial (mounting part) (Stainless steel) SUS304 Material (Main Unit) Sintered alloy (stainless steel) Type T-shapefrom S$9.99Min. 4 days
- KONISHI MFG (MIYOSHI) Wing Screw Stainless WS-susConnection to Equipment Male screw (with step) Color (Body) Matte black Material (Main Unit) Nylon resin PA6 material (mounting part) Stainless steel SUS303 Type Wing Operating Temperature (℃) max80 min-20
- MITSUBOSHI C.I. Candy knob bolt (M4)A candy-shaped knob.material (mounting part) (Male screw) Steel Thread Pitch 0.7 Knob height (mm) 10 Outer Diameter (Φmm) 24 Heat Resistance Temperature (℃) 80 Material (Main Unit) ASA resin Type Candy shape Nominal Size of Screw M4 Connection to Equipment Male screw
- IMAO LS Locking key (Male thread)Made of SUS is a completely rust-proof product and is ideal for food machinery and sanitary equipment. When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.Connection to Equipment Male screw Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) Type Special form Surface Treatment (Screw) Zinc plating
- NBK (Nabeya Bi-tech Kaisha) KUWMS Plastic Wing Knob (Male thread)material (mounting part) (Stainless steel) SUS303 Connection to Equipment Male screw Material (Main Unit) Nylon 6 Type T-shape
- NBK (Nabeya Bi-tech Kaisha) KUWM Plastic Wing Knob (Male Screw)material (mounting part) (Steel) SWCH10R Connection to Equipment Male screw Material (Main Unit) Nylon 6 Type T-shape Surface Treatment (Screw) Trivalent chromate processingfrom S$4.99Min. 4 days
- MITSUBOSHI C.I. Candy knob bolt (M5)A candy-shaped knob.Thread Pitch 0.8 Knob height (mm) 17 Outer Diameter (Φmm) 32 Heat Resistance Temperature (℃) 80 Material (Main Unit) ASA resin Type Candy shape Nominal Size of Screw M5 Connection to Equipment Male screw material (mounting part) SUS
- No Brand S type resin knobAn S-shaped type that is easy to turn. Please use it for various purposes.Dimension I (mm) 11 Dimension A (mm) 12 Dimension D (mm) 14 Dimension G (Φmm) 16 Dimension C (mm) 20 Dimension E (mm) 4 Dimension B (mm) 54 Connection to Equipment Male screw Material (Main Unit) Phenolic resin material (mounting part) SS400 Type Special formfrom S$2.99Min. 5 days
- MITSUBOSHI C.I. Candy knob bolt male thread type (M6)A candy-shaped knob. A wide variety of colors.Thread Pitch 1 Knob height (mm) 17 Outer Diameter (Φmm) 32 Heat Resistance Temperature (℃) 80 Material (Main Unit) ASA resin Type Candy shape Nominal Size of Screw M6 Connection to Equipment Male screw material (mounting part) SUS
- IMAO Wing knobThe ergonomically designed wing shape fits your fingers and does not hurt when tightened with strong force.from S$3.89Min. 2 days
- KONISHI MFG (MIYOSHI) Wing Screw WSConnection to Equipment Male screw (with step) Color (Body) Matte black Material (Main Unit) Nylon resin PA6 material (mounting part) Steel SUM22L Surface Treatment (Screw) Trivalent Chromate Type Wing Operating Temperature (℃) max80 min-20from S$3.59Min. 5 days
- KONISHI MFG (MIYOSHI) Wing screw WNColor (Body) Black material (mounting part) Brass C3604B Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 Type Wing Operating Temperature (℃) max80 min-20from S$3.89Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) KUWF Plastic Wing Knob (Female thread)Connection to Equipment Female thread Material (Main Unit) Nylon 6 material (mounting part) Steel Type T-shape Surface Treatment (Screw) Trivalent chromate processingfrom S$4.79Min. 4 days
- KONISHI MFG (MIYOSHI) Locking key LSDimension h (mm) 0.4 Connection to Equipment Male screw Color (Body) Matte black Material (Main Unit) Nylon resin PA6 (glass fiber reinforced) Type Special form material (mounting part) Steel SUM22L Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$3.89Min. 5 days
- IMAO Locking key (height type)The shape of the locking key LK / LS has a raised seating surface.Operating Temperature Range (℃) -30~130 Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) Type Special formfrom S$3.99Min. 3 days
- IMAO Locking key (Female thread type)Since it is T-shaped, it is a small knob that is easy to apply force.material (mounting part) Brass Connection to Equipment Female thread Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) Type Special form
- IMAO EWN / ENWN Ergowing nut (Female thread)Even when tightened with maximum force, the dents in the wings give the fingers a fit.Connection to Equipment Female thread Type Wing shape Material (Main Unit) polyamidefrom S$5.39Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) KBM ・ KBF Plastic Bar KnobColor (Knob) Matt black Material (Main Unit) ABS Type T-shape Surface Treatment (Screw) Trivalent chromate processingfrom S$7.69Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Stainless wing knobmaterial (mounting part) SCS13 (equivalent to SUS304) Material (Main Unit) SCS13 (equivalent to SUS304) Surface Treatment (Main Unit) Shot blast Type T-shapefrom S$18.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Plastic T-shaped knobColor (Knob) Matt black material (mounting part) Brass Connection to Equipment Female thread Material (Main Unit) Glass fiber reinforced nylon 6 Type T-shapefrom S$12.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) KEM / KEF Plastic Wing KnobColor (Knob) Matt black Material (Main Unit) Nylon 6 Type T-shapefrom S$6.39Min. 4 days
- KONISHI MFG (MIYOSHI) Locking key (female thread) LKDimension h (mm) 0.4 material (mounting part) Brass C3604B Connection to Equipment Female thread Color (Body) Matte black Material (Main Unit) Nylon resin PA6 (glass fiber reinforced) Type Special form Operating Temperature (℃) max80 min-20from S$3.89Min. 5 days
- IMAO INK indicator knobDimension J (mm) 10 Dimension E (mm) 15 Dimension K (mm) 5 Color (Body) Black Surface Treatment (Main Unit) Glossy finish Dimension L M4×0.7 Material (Main Unit) Phenolic resin Connection to Equipment Round hole Type Special formfrom S$13.99Min. 3 days
- OHSATO Nob SaturnKnob Saturn is a knob handle exclusively for hexagon nuts, which was born from the customer's voice that "I want a nut that can be easily tightened by hand". You can easily make a knob nut just by inserting a normal hexagon nut from the side. No special tools are required, it can be... Read MoreColor Black Material (Main Unit) Nylon Type Special formfrom S$3.29Min. 4 days
- KONISHI MFG (MIYOSHI) Wing Screw Stainless WN-susColor (Body) Black Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 material (mounting part) Stainless steel SUS303 Type Wing Operating Temperature (℃) max80 min-20from S$8.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) KUWFS Plastic Wing Knob (Female thread)material (mounting part) (Stainless steel) SUS303 Connection to Equipment Female thread Material (Main Unit) Nylon 6 Type T-shape
- ESCO 47mm / M5x16mm [Steel] Male Thread Knob [Black]Surface Treatment (Screw) Galvanized Dimension C (Φmm) 13.5 Mounting length (mm) 16 Dimension B (mm) 24 Dimension A (mm) 47 Color (Cap) Black Esco Part No. EA948BR-61 Nominal Size of Screw M5 Connection to Equipment Male screw Material (Main Unit) Polyamide (glass fiber reinforced) material (mounting part) S10C Type T-shape Material (Cap) polyamidefrom S$8.69Min. 6 days
- IMAO EWN Ergowing Nut (Male)Even when tightened with maximum force, the dents in the wings give the fingers a fit.Connection to Equipment Male screw Type Wing shape Cap With cap Material (Main Unit) polyamidefrom S$6.69Min. 3 days
- IMAO Clamp knob (wing type)Since the tip of the bolt tip is made of polyacetal or brass, it will not damage the work. The ergonomically designed wing shape fits your fingers and won't hurt when tightened with strong force. * If used under high temperature or high humidity conditions, the material properties of the resi... Read MoreConnection to Equipment Male screw Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) material (mounting part) SUS303 Type Wing shape Material (Cap) polyamidefrom S$14.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Plastic wing knob (female thread)Color (Knob) Matt black Dimension d1 (Φmm) 11 Dimension Lf (mm) 18 Mounting length (mm) 18 material (mounting part) Brass Type Butterfly shape Connection to Equipment Female thread Material (Main Unit) Nylon 6from S$5.59Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) KTAF T-shaped knobMaterial (Main Unit) Aluminum alloy material (mounting part) Aluminum alloy Type T-shapefrom S$35.99Min. 12 days
- IMAO TMY Tommy ScrewAvailable with O-ring and without O-ring.Mass (g) 25 Mounting length (mm) 30 Color (Body) Black Surface Treatment (Screw) Chrome-plated Nominal Size of Screw M8 Connection to Equipment Male screw Material (Main Unit) Polyamide (glass fiber reinforced) material (mounting part) SUM22L Type T-shapefrom S$6.49Min. 3 days
- IMAO Wing nutThe ergonomically designed wing shape fits your fingers and does not hurt when tightened with strong force.Surface Treatment (Main Unit) Matte (sand blast) Material (Main Unit) SUS304 material (mounting part) SUS304 Type Wing shapefrom S$29.99Min. 4 days
- IMAO Ergo wing nutConnection to Equipment Female thread Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) Type Wing shapefrom S$5.39Min. 6 days
- IMAO Thrust pad (for T-bar knob)* This product does not include the T-bar knob.Hardness HRC52~58 Surface Treatment (Main Unit) Iron oxide coating Material (Main Unit) SUM22L Material (Retaining Ring) SUS301from S$5.69Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Plastic wing knob (male thread)Dimension d1 (Φmm) 11 Connection to Equipment Male screw Material (Main Unit) Nylon 6 Type T-shapefrom S$7.69Min. 5 days
- KONISHI MFG (MIYOSHI) Stainless steel wing knob SWSurface Treatment (Main Unit) Electrolytic polishing Material (Main Unit) Stainless SUS304 (equivalent to SUS304) material (mounting part) Stainless SUS304 (equivalent to SUS304) Type Wing
- ESCO 47mm / M5 brass female thread knob (orange)Dimension C (Φmm) 13.5 Dimension B (mm) 24 Dimension A (mm) 47 material (mounting part) Brass Esco Part No. EA948BR-21 Connection to Equipment Female thread Nominal Size of Screw M5 Color (Cap) Orange Material (Main Unit) Polyamide (glass fiber reinforced) Type T-shape Material (Cap) polyamidefrom S$7.89Min. 6 days