Knurled Grip Knobs
- No Brand Resin knob (Knurled knob)A highly versatile resin knob.Connection to Equipment Male screw Material (Main Unit) Phenolic resin Type Round type material (mounting part) SS400 Surface Treatment Trivalent chromate (screw part)
- IMAO TKN-SL-SUS Knurled thumb knobIt is a RoHS directive compliant product. It is a stainless steel product. Has excellent rust prevention.Connection to Equipment Female thread Type Round type Material (Main Unit) SUS303 material (mounting part) SUS303 Color (Body) Silver
- TRUSCO Grip knob nutHeat Resistance Temperature (℃) 70 Material (Main Unit) ABS resin material (mounting part) Brass Connection to Equipment Female thread Type Round type
- IMAO Knurled Thumb Knob (Steel)A small knob that complies with the DIN standard. The outer knurling allows quick operation with your fingertips.Surface Treatment (Main Unit) Chrome-plated
- IMAO Long Knurled Knob (Female Thread Type)A long type knob with an easy-to-use knob.Operating Temperature Range (℃) -20~110 Color (Body) Black material (mounting part) Brass (C3604B) Connection to Equipment Female thread Material (Main Unit) Phenolic resin Type Round type
- IMAO Knurled thumb knob (stainless steel)Ideal for fixing panels. The outer knurling allows quick operation with your fingertips.Material (Main Unit) SUS303from S$7.69Min. 2 days
- IMAO KN knurled knob (female thread)material (mounting part) Brass Material (Main Unit) Phenolic resin Type Round typefrom S$3.89Min. 3 days
- TRUSCO Grip knob bolt longFinish (Female thread) Trivalent chromate Heat Resistance Temperature (℃) 70 Material (Main Unit) ABS resin Color Black Connection to Equipment Male screw Type Round type material (mounting part) Steelfrom S$2.99Min. 2 days
- IMAO Knurled KnobDimension B (mm) 11 Dimension C (Φmm) 11 Dimension A (mm) 15 Dimension D (mm) 2 Color (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$3.39Min. 2 days
- TRUSCO Grip knob nut longHeat Resistance Temperature (℃) 70 Material (Main Unit) ABS resin material (mounting part) Brass Connection to Equipment Female thread Type Round type
- KONISHI MFG (MIYOSHI) Knurled knob KSDimension h1 (mm) 0.3 Color (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) Steel SUM22L Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max110 min-20from S$3.59Min. 5 days
- KONISHI MFG (MIYOSHI) Knurled nut (female thread) ZKNColor (Body) Black material (mounting part) Brass C3604B Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 Type Round type Operating Temperature (℃) max80 min-20from S$3.69Min. 5 days
- IMAO Knurled knobDimension B (mm) 18 Dimension C (Φmm) 19 Dimension A (mm) 26 Dimension D (mm) 6 Color (Body) Black Nominal Size of Screw M6 Dimension E M6×1 Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$4.99Min. 3 days
- KONISHI MFG (MIYOSHI) Knurled nut stainless steel (female thread) ZKN-susColor (Body) Black Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 Type Round type material (mounting part) Stainless steel SUS303 Operating Temperature (℃) max80 min-20from S$7.89Min. 5 days
- IMAO Knurled knobDimension B (mm) 14 Dimension C (Φmm) 15 Dimension A (mm) 22 Dimension D (mm) 4 Color (Body) Black Nominal Size of Screw M6 Dimension E M6×1 Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$3.89Min. 3 days
- KONISHI MFG (MIYOSHI) Knurled nut stainless steel (male thread) ZKS-susColor (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon resin PA6 Type Round type material (mounting part) Stainless steel SUS303 Operating Temperature (℃) max80 min-20
- IMAO Knurled knobDimension B (mm) 23 Dimension C (Φmm) 27 Dimension A (mm) 36 Dimension D (mm) 8 Color (Body) Black Nominal Size of Screw M8 Dimension E M8×1.25 Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$6.99Min. 3 days
- KONISHI MFG (MIYOSHI) Knurled nut (male thread) ZKSColor (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon resin PA6 Type Round type material (mounting part) Steel SUM22L Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$3.09Min. 5 days
- KONISHI MFG (MIYOSHI) Knard nut black dyed KNTB-BColor (Body) Black Connection to Equipment Female thread (with step) Surface Treatment (Main Unit) Iron oxide coating Type Round type Material (Main Unit) Steel S45C material (mounting part) Steel S45Cfrom S$9.69Min. 5 days
- ESCO M4x 6mm / Φ15mm male thread knurled knobSurface Treatment (Screw) Galvanized Dimension d (Φmm) 11 Dimension H (mm) 11 Dimension D (Φmm) 15 Mounting length (mm) 6 Esco Part No. EA948BX-73 Nominal Size of Screw M4 Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22Lfrom S$4.49Min. 6 days
- IMAO Knurled knobDimension B (mm) 18 Dimension C (Φmm) 24 Dimension A (mm) 31 Dimension D (mm) 6 Color (Body) Black Nominal Size of Screw M8 Dimension E M8×1.25 Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$6.49Min. 3 days
- IMAO RK ・ RKF ・ RKP ・ RKM Round knobThe center cap can be removed by pushing it from the back with a pen or the like. When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.Color (Body) Black Surface Treatment (Main Unit) Glossy finish Surface Treatment Insert: Black iron oxide film Color (Cap) Light gray Material (Cap) Polyacetal Material (Main Unit) Polyamide (glass fiber reinforced) Connection to Equipment Round hole Type Round type Material (Insert Nut) SUM22Lfrom S$18.99Min. 3 days
- IMAO KK stainless knurled knobThis product is not knurled.Surface Treatment (Main Unit) Electrolytic polishing Connection to Equipment Female thread Type Round type Material (Main Unit) SUS303 material (mounting part) SUS303 Color (Body) Silverfrom S$24.99Min. 3 days
- ESCO 15x 8mm M4 male thread grip knobSurface Treatment (Screw) Matte finish Mounting length (mm) 10 Dimension d (Φmm) 10 Dimension L (Φmm) 15 Dimension h (mm) 3 Dimension H (mm) 8 Esco Part No. EA948AG-11 Nominal Size of Screw M4 Connection to Equipment Male screw (with step) Material (Main Unit) Nylon 6 Type Round/Polygon material (mounting part) Steelfrom S$0.93Min. 4 days
- IMAO KS Knurled Knob (Male Screw)Connection to Equipment Male screw (with step) Material (Main Unit) Phenolic resin Type Round typefrom S$3.39Min. 3 days
- IMAO LKF / LKK long knurled knobMaterial (Main Unit) Phenolic resin Type Round type
- HALDER Flat knurled bolt, DIN653 / steel, black dye, strength class 5.8Strength 5.8 Finish Black dyed RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Male screw Type Round type material (mounting part) Steel Material (Main Unit) Steelfrom S$3.59Min. 7 days
- KONISHI MFG (MIYOSHI) Knurled thumb knob (male thread) TKSSurface Treatment (Main Unit) Chrome-plated Connection to Equipment Male screw (with step) Type Round type material (mounting part) Steel SUM22 Material (Main Unit) Steel SUM22from S$5.39Min. 5 days
- ESCO 15x 8mm M4 female thread grip knobSurface Treatment (Screw) Matte finish Dimension d (Φmm) 10 Dimension L (Φmm) 15 Dimension h (mm) 3 Dimension H (mm) 8 material (mounting part) Aluminum Esco Part No. EA948AG-1 Connection to Equipment Female thread (with step) Nominal Size of Screw M4 Material (Main Unit) Nylon 6 Type Round/Polygonfrom S$1.29Min. 4 days
- KONISHI MFG (MIYOSHI) Knurled thumb knob stainless steel (female thread) TKN-susConnection to Equipment Female thread (with step) Type Round type material (mounting part) Stainless steel SUS303 Material (Main Unit) Stainless steel SUS303from S$6.69Min. 5 days
- IMAO Long knurled knob (Male thread type)Operating Temperature Range (℃) -20~110 Color (Body) Black Connection to Equipment Male screw Material (Main Unit) Phenolic resin Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc platingfrom S$4.79Min. 3 days
- IMAO DK01F / DK208 / DK209 Indicator knobKnob integrated position indicator outer diameter Φ36mm, lightweight and small shaft hole diameter Φ14mm (Φ8, 10, 12 can be used by using shaft sleeve) It cannot be used if the counter window shaft by the magnifying glass moves in the thrust (axis) direction. It is a RoHS directive compliant prod... Read MoreOuter Diameter (Φmm) 36 Mass (g) 60 Color (Body) Black Color Knob: Red Material (Knob) Polybutylene terephthalate Material (Housing) Polybutylene terephthalate housing color Red Material (Main Unit) Special polycarbonatefrom S$229.90Min. 3 days
- IMAO SMK self-make knobSince commercially available hexagon bolts and hexagon nuts can be attached, knobs that meet the specifications can be created. When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.Surface Treatment Cap: gloss finish Color (Body) Matte black Color (Cap) Orange Material (Cap) Polypropylene Connection to Equipment Round hole Type Round type Material (Main Unit) polyamidefrom S$4.19Min. 3 days
- IMAO Digital position indicator knobA position indicator with an integrated knob. Lightweight and ultra-compact. * At startup, set it to 1/3 or less of the allowable rotation speed. * Avoid using sudden acceleration and sudden stop. * Cannot be used if the shaft moves in the thrust (axis) direction.Shaft Diameter (Φmm) 10 Mass (g) 20 Character Height (mm) 4 Material (Knob) Aluminum Surface Treatment (Knob) Anodized surface treatment Reading direction H housing color Orange Material (Housing) Polyamide (6 nylon)from S$159.90Min. 3 days
- KONISHI MFG (MIYOSHI) Long knurled knob (female thread) LKFDimension h1 (mm) 0.3 Color (Body) Black material (mounting part) Brass C3604B Connection to Equipment Female thread (with step) Material (Main Unit) Phenolic resin Type Round type Operating Temperature (℃) max110 min-20from S$4.69Min. 5 days
- HALDER Flat knurled bolt, DIN653 / stainless steel 1.4305 (equivalent to SUS303), sandblastRoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Male screw Type Round type Finish sand blastfrom S$9.29Min. 24 days
- HALDER Long head knurled bolt, DIN464 / steel, black dyed, strength class 5.8Strength 5.8 Finish Black dyed RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Male screw (with step) Type Round type Material (Main Unit) Steel material (mounting part) Steelfrom S$3.89Min. 12 days