All Category

Mushroom Knobs

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. KMM / KMF Mushroom Knob
    NBK (Nabeya Bi-tech Kaisha) KMM / KMF Mushroom Knob
    Color  (Hub) black  Material (Main Unit)  Phenolic resin  Type  Round type 
    Rating:
    67%
    from S$4.19
    Min. 2 days
  2. Mushroom knob (female thread) MKF
    KONISHI MFG (MIYOSHI) Mushroom knob (female thread) MKF
    Color (Body)  Black  material (mounting part)  Brass C3604B  Connection to Equipment  Female thread  Material (Main Unit)  Phenolic resin  Type  Round type  Operating Temperature (℃)  max110 min-20 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  3. Picked knob
    IMAO Picked knob
    A lever with high operability can be manufactured by attaching an arbitrary shaft. Phenol resin heat resistance: 120 ℃
    Operating Temperature Range (℃)  -20~110  Dimension A (mm)  Color (Body)  Black  Connection to Equipment  Female thread  Surface Treatment (Main Unit)  Glossy finish  Type  Mushroom shape  Material (Main Unit)  Phenolic resin  material (mounting part)  Phenolic resin  Conform to  RoHS 
    from S$4.49
    Min. 2 days
  4. HK-SUS hand knob (made of SUS)
    IMAO HK-SUS hand knob (made of SUS)
    We use SUS304 equivalent products with excellent rust prevention.
    Surface Treatment (Main Unit)  Electrolytic polishing  Type  Polygon  Material (Main Unit)  SCS13 (equivalent to SUS304)  material (mounting part)  SUS303  Color (Body)  Silver 
    from S$26.99
    Min. 3 days
  5. PKN Picked Knob
    IMAO PKN Picked Knob
    Color (Body)  Black  Connection to Equipment  Female thread  Surface Treatment (Main Unit)  Glossy finish  Type  Mushroom shape  Material (Main Unit)  Phenolic resin  material (mounting part)  Phenolic resin 
    Rating:
    100%
    from S$3.89
    Min. 3 days
  6. ALHK Aluminum hand knob
    IMAO ALHK Aluminum hand knob
    There is some variation in dimensions due to buffing.
    Material (Main Unit)  Aluminum alloy (AC4B)  material (mounting part)  Aluminum alloy (AC4B)  Surface Treatment (Main Unit)  Buffing  Type  Heptagon  Color (Body)  Silver 
    from S$35.99
    Min. 3 days
  7. Mushroom knob (male thread) MK
    KONISHI MFG (MIYOSHI) Mushroom knob (male thread) MK
    Color (Body)  Black  Connection to Equipment  Male screw  Material (Main Unit)  Phenolic resin  Type  Round type  material (mounting part)  Steel SUM22L  Surface Treatment (Screw)  Trivalent Chromate  Operating Temperature (℃)  max110 min-20 
    from S$7.89
    Min. 5 days
  8. M10x36mm stainless steel female thread knob
    ESCO M10x36mm stainless steel female thread knob
    Dimension H (mm)  20  Dimension d (Φmm)  28  Dimension D (Φmm)  36  Esco Part No.  EA948BD-14  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M10  Type  Round type  Material (Main Unit)  SUS303  material (mounting part)  SUS303 
    from S$46.99
    Min. 4 days
  9. M5x17 female screw phenolic resin knob
    ESCO M5x17 female screw phenolic resin knob
    Dimension d (Φmm)  10  Dimension H (mm)  14  Dimension D (Φmm)  17  material (mounting part)  Brass  Esco Part No.  EA948B-11  Connection to Equipment  Female thread  Nominal Size of Screw  M5  Material (Main Unit)  Phenolic resin  Type  Round type 
    from S$5.79
    Min. 4 days
  10. EK engineering plastic knob
    IMAO EK engineering plastic knob
    When performing additional machining on the insert side surface of EK-REK-R-SUS (reamer hole), use the salamomi hole to make a hole at present. When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.
    Type  Hexagon  Material (Main Unit)  polyamide 
    from S$9.69
    Min. 3 days
  11. M8x30mm stainless steel female thread knob
    ESCO M8x30mm stainless steel female thread knob
    Dimension H (mm)  17  Dimension d (Φmm)  20  Dimension D (Φmm)  30  Esco Part No.  EA948BD-13  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M8  Type  Round type  Material (Main Unit)  SUS303  material (mounting part)  SUS303 
    from S$29.99
    Min. 4 days
  12. M5x20mm stainless steel female thread knob
    ESCO M5x20mm stainless steel female thread knob
    Dimension d (Φmm)  10  Dimension H (mm)  11.5  Dimension D (Φmm)  20  Surface Treatment (Main Unit)  Buffing  Esco Part No.  EA948BC-22  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M5  Type  Round type  material (mounting part)  SUS303  Material (Main Unit)  SUS303 
    from S$8.89
    Min. 4 days
  13. M4x16mm steel female thread knob
    ESCO M4x16mm steel female thread knob
    Dimension D (Φmm)  16  Dimension d (Φmm)  Dimension H (mm)  9.5  Surface Treatment (Main Unit)  Buff polishing, chrome plating  Esco Part No.  EA948BB-21  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M4  Type  Round type  Material (Main Unit)  SUM22L  material (mounting part)  SUM22L 
    from S$4.39
    Min. 4 days
  14. M5x20mm steel female thread knob
    ESCO M5x20mm steel female thread knob
    Esco Part No.  EA948BD-1  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M5  Type  Round type  material (mounting part)  Steel  Material (Main Unit)  Steel 
    from S$5.29
    Min. 4 days
  15. M10x36mm steel female thread knob
    ESCO M10x36mm steel female thread knob
    Dimension H (mm)  20  Dimension d (Φmm)  28  Dimension D (Φmm)  36  Esco Part No.  EA948BD-4  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M10  Type  Round type  material (mounting part)  Steel  Material (Main Unit)  Steel 
    from S$14.99
    Min. 4 days
  16. M5x 9x17mm male screw phenolic resin knob
    ESCO M5x 9x17mm male screw phenolic resin knob
    Surface Treatment  (Screw) Unichrome plating  Dimension d (Φmm)  10  Dimension H (mm)  14  Dimension D (Φmm)  17  Mounting length (mm)  Esco Part No.  EA948B-1  Nominal Size of Screw  M5  Connection to Equipment  Male screw  Material (Main Unit)  Phenolic resin  Type  Round type  material (mounting part)  SUM22L 
    from S$5.99
    Min. 4 days
  17. M4x 6mm stainless steel male screw knob
    ESCO M4x 6mm stainless steel male screw knob
    Dimension D (Φmm)  16  Mounting length (mm)  Dimension d (Φmm)  Dimension H (mm)  9.5  Surface Treatment (Main Unit)  Buffing  Esco Part No.  EA948BC-1  Nominal Size of Screw  M4  Connection to Equipment  Male screw (with step)  Type  Round type  Material (Main Unit)  Stainless steel  material (mounting part)  Stainless steel 
    from S$11.99
    Min. 4 days
  18. M4x16mm stainless steel female thread knob
    ESCO M4x16mm stainless steel female thread knob
    Dimension D (Φmm)  16  Dimension d (Φmm)  Dimension H (mm)  9.5  Surface Treatment (Main Unit)  Buffing  Esco Part No.  EA948BC-21  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M4  Type  Round type  Material (Main Unit)  SUS303  material (mounting part)  SUS303 
    from S$7.19
    Min. 4 days
  19. M6x24mm Stainless Steel Female Thread Knob
    ESCO M6x24mm Stainless Steel Female Thread Knob
    Dimension D (Φmm)  24  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M6  Type  Round type  material (mounting part)  SUS303  Material (Main Unit)  SUS303 
    from S$11.99
    Min. 4 days
  20. M8x30mm steel female thread knob
    ESCO M8x30mm steel female thread knob
    Dimension D (Φmm)  30  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M8  Type  Round type 
    from S$9.29
    Min. 4 days
  21. Mushroom type knob HD (hygienic design) specifications
    IMAO Mushroom type knob HD (hygienic design) specifications
    It is a hygienic product that does not easily get dirty and is easy to clean because it has a smooth surface with no notches or dents. It is easy to clean because dirt and cleaning fluid are less likely to remain, leading to cost reduction.
    material (mounting part)  SUS316L  Material (Main Unit)  SUS316L, polished finish 
    from S$27.99
    Min. 3 days
  22. M6x24mm steel female thread knob
    ESCO M6x24mm steel female thread knob
    Dimension D (Φmm)  24  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M6  Type  Round type 
    from S$6.19
    Min. 4 days
  23. With mushroom knob / male screw
    HALDER With mushroom knob / male screw
    Color  (Mushroom knob) black  Finish  (Screw) Galvanized  Highest Temperature (℃)  110  RoHS directive (corresponding to 10 substances)  Correspondence  Connection to Equipment  Male screw  Type  Round type  material (mounting part)  Steel  Material (Main Unit)  Thermosetting resin (PF31) 
    from S$5.69
    Min. 7 days
  24. M5x11.5mm  Knurled nut (stepped / made of steel)
    ESCO M5x11.5mm Knurled nut (stepped / made of steel)
    Dimension A (mm)  11.5  Dimension D (mm)  20  Material  Steel (chrome plating finish) 
    from S$4.69
    Min. 5 days
  25. M6x  15  mm  Knurled nut (stepped / made of steel)
    ESCO M6x 15 mm Knurled nut (stepped / made of steel)
    Dimension A (mm)  15  Dimension D (mm)  24  Material  Steel (chrome plating finish) 
    from S$5.99
    Min. 5 days
  26. Mushroom type knob HD (hygienic design) specifications
    IMAO Mushroom type knob HD (hygienic design) specifications
    from S$27.99
    Min. 3 days
  27. M8x  18  mm  Knurled nut (stepped / made of steel)
    ESCO M8x 18 mm Knurled nut (stepped / made of steel)
    Dimension A (mm)  18  Dimension D (mm)  30  Material  Steel (chrome plating finish) 
    from S$7.39
    Min. 5 days
  28. With mushroom knob / female thread
    HALDER With mushroom knob / female thread
    Color  (Mushroom knob) black  Highest Temperature (℃)  110  material (mounting part)  Brass  RoHS directive (corresponding to 10 substances)  Correspondence  Connection to Equipment  Female thread  Type  Round type  Material (Main Unit)  Thermosetting resin (PF31) 
    from S$5.89
    Min. 7 days
  29. Aluminum hand knob ALHK
    IMAO Aluminum hand knob ALHK
    There is some variation in dimensions due to buffing.
    Material  Aluminum alloy (AC4B) buffing  Type  Female screw 
    from S$55.99
    Min. 3 days
  30. M6x25 female screw phenolic resin knob
    ESCO M6x25 female screw phenolic resin knob
    Dimension d (Φmm)  14  Dimension H (mm)  21  Dimension D (Φmm)  25  material (mounting part)  Brass  Esco Part No.  EA948B-13  Connection to Equipment  Female thread  Nominal Size of Screw  M6  Material (Main Unit)  Phenolic resin  Type  Round type 
    Rating:
    100%
    from S$6.39
    Min. 4 days
  31. M4x  9.5mm  Knurled nut (stepped / made of steel)
    ESCO M4x 9.5mm Knurled nut (stepped / made of steel)
    Dimension D (mm)  16  Dimension A (mm)  9.5  Material  Steel (chrome plating finish) 
    from S$3.89
    Min. 5 days
  32. M10x  23  mm  Knurled nut (stepped / made of steel)
    ESCO M10x 23 mm Knurled nut (stepped / made of steel)
    Dimension A (mm)  23  Dimension D (mm)  36  Material  Steel (chrome plating finish) 
    from S$9.49
    Min. 5 days
View : Grid List
Filter

32 Item(s)

Set Ascending Direction