Six Lobe Knobs
- Osaka Spirit Thumbscrew round black (stainless steel)Connection to Equipment Male screw Type Round type material (mounting part) Stainless steel
- No Brand Hex resin knob (female thread)A popular hexagonal knob that is easy to grip and is a general-purpose type. Please use it for various purposes.material (mounting part) Brass Connection to Equipment Female thread Material (Main Unit) Phenolic resin Type Polygon
- MITSUBOSHI C.I. Knob Bolt Black (Iron / Trivalent White) (Small Box)It is a beautiful product with a glossy surface that is insert-molded with specially processed bolts and nuts on reinforced plastic. Has excellent heat resistance.Connection to Equipment Male screw Material (Main Unit) Phenol material (mounting part) SUS Surface Treatment Trivalent white Type triangle
- IMAO Hand KnobThe boss has a 5mm center hole for easy processing.Hole Diameter (Φmm) 5 Surface Treatment (Main Unit) Chrome-plated material (mounting part) FC200 Material (Main Unit) FC200 Type Hexagon Connection to Equipment Round hole
- MITSUBOSHI C.I. Knob nut blackmaterial (mounting part) Brass Surface Treatment Brass low cadmium Connection to Equipment Female thread Material (Main Unit) Phenol Type triangle
- NBK (Nabeya Bi-tech Kaisha) Plastic mini knob ++ with thrust padColor (Knob) black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon 6 Type Round type material (mounting part) SUSXM7from S$9.29Min. 5 days
- Osaka Spirit Thumb Knob Round Black (Derlin 500) (Packed product)Material (Main Unit) Delrin 500 Connection to Equipment Press fit type Type Round typefrom S$5.59Min. 2 days
- KONISHI MFG (MIYOSHI) Small knob SKFDimension H (mm) 13.5 Mass (g) 20 Dimension D (Φmm) 54 Dimension h (mm) 6 Mounting length (mm) 6 Color (Body) Black Connection to Equipment Female thread Nominal Size of Screw M8 Dimension M M8×P1.25 Type Polygon Material (Main Unit) Polypropylene resin material (mounting part) Steel material SUM435 Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20
- KONISHI MFG (MIYOSHI) Control knob M8806Dimension d (Φmm) 6.1 Color (Body) Black Material (Insert Nut) Brass Connection to Equipment Center hole Nominal Size of Screw M4 Dimension M M4×P0.7 Material (Main Unit) Phenolic resin/aluminum seal Type Polygon Operating Temperature (℃) max110 min-20from S$5.69Min. 2 days
- IMAO Engineering plastic knobColor (Body) Black Connection to Equipment Female thread Type Hexagon Surface Treatment (Screw) Iron oxide coating material (mounting part) SUM22 Material (Main Unit) polyamide
- IMAO Engineering plastic knobColor (Body) Black Type Hexagon Surface Treatment Insert: Black iron oxide film Connection to Equipment Precision hole material (mounting part) SUM22 Material (Main Unit) polyamidefrom S$5.59Min. 2 days
- KONISHI MFG (MIYOSHI) Stainless steel hand knob ZSSurface Treatment (Main Unit) Electrolytic polishing Type Polygon Color (Body) Silverfrom S$24.99Min. 2 days
- KONISHI MFG (MIYOSHI) Hand knob (tapped hole) ZTDimension d1 (Φmm) 5 material (mounting part) Cast iron FC200 Material (Main Unit) Cast iron FC200 Surface Treatment (Main Unit) Chrome-plated Connection to Equipment Female thread (with step) Type Polygonfrom S$13.99Min. 5 days
- KONISHI MFG (MIYOSHI) Engineering plastic knob (tapped hole) PKColor (Screw part) Black Color (Body) Black Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 Type Polygon material (mounting part) Steel SUM22 Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$5.59Min. 2 days
- No Brand Hex resin knob (male thread)A popular hexagonal knob that is easy to grip and is a general-purpose type. Please use it for various purposes.Connection to Equipment Male screw Material (Main Unit) Phenolic resin Type Polygon material (mounting part) SS400
- MITSUBOSHI C.I. Knob nut G type (G-2) (iron / fabric) (packed product)Mounting length (mm) 10 Dimension E (mm) 10 Dimension B (mm) 10 Dimension C (mm) 18 Dimension D (Φmm) 26 Dimension A (Φmm) 42 Material (Main Unit) ABS resin material (mounting part) Brass Surface Treatment Brass low cadmium Connection to Equipment Female thread Type pentagon
- IMAO Engineering plastic knobDimension C (mm) 17 Dimension D (Φmm) 22 Dimension B (mm) 32 Dimension A (Φmm) 50 Color (Body) Black Type Hexagon Surface Treatment (Screw) Iron oxide coating Nominal Size of Screw M10 Dimension E M10×1.5 Connection to Equipment Male screw (with step) material (mounting part) SS400 Material (Main Unit) polyamidefrom S$11.99Min. 2 days
- KONISHI MFG (MIYOSHI) Stainless steel hand knob ZS-TSurface Treatment (Main Unit) Electrolytic polishing Connection to Equipment Male screw (with step) Type Polygon
- NBK (Nabeya Bi-tech Kaisha) Plastic thin knobColor (Knob) Matt black Mounting length (mm) 9 material (mounting part) Brass Connection to Equipment Female thread Material (Main Unit) Nylon 6 Type Round typefrom S$3.89Min. 5 days
- KONISHI MFG (MIYOSHI) Engineering plastic knob stainless steel (male thread) PK-L-susColor (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon resin PA6 Type Polygon material (mounting part) Stainless steel SUS303 Operating Temperature (℃) max80 min-20
- IMAO Clamp knob (Starfish type)Since the tip of the bolt tip is made of polyacetal or brass, it will not damage the work. * If used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.Connection to Equipment Male screw (with step) Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) material (mounting part) SUS303 Type pentagon
- KONISHI MFG (MIYOSHI) Engineering plastic knob stainless steel (tapped hole) PK-susColor (Body) Black Connection to Equipment Female thread (with step) Material (Main Unit) Nylon resin PA6 Type Polygon material (mounting part) Stainless steel SUS303 Operating Temperature (℃) max80 min-20from S$13.99Min. 2 days
- KONISHI MFG (MIYOSHI) Engineering plastic knob (male thread) PK-LColor (Screw part) Black Color (Body) Black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon resin PA6 Type Polygon material (mounting part) Steel SUM22 Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$8.99Min. 5 days
- KONISHI MFG (MIYOSHI) Engineering plastic knob (reamer hole) PKColor (Screw part) Black Color (Body) Black Material (Main Unit) Nylon resin PA6 Type Polygon Connection to Equipment Reamer hole material (mounting part) Steel SUM22 Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$5.59Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) KGF Six Lob KnobColor (Knob) black material (mounting part) Brass Connection to Equipment Female thread Material (Main Unit) Phenolic resin Type Polygonfrom S$9.39Min. 3 days
- KONISHI MFG (MIYOSHI) Hand Knob Z (Center Hole)Dimension d1 (Φmm) 5 Material (Main Unit) Cast iron FC200 material (mounting part) Cast iron FC200 Connection to Equipment Center hole Surface Treatment (Main Unit) Chrome-plated Type Polygonfrom S$9.79Min. 5 days
- IMAO Engineering plastic knobDimension C (mm) 13 Dimension D (Φmm) 18 Dimension B (mm) 25 Dimension A (Φmm) 40 Color (Body) Black Type Hexagon Surface Treatment (Screw) Iron oxide coating Nominal Size of Screw M8 Dimension E M8×1.25 Connection to Equipment Male screw (with step) material (mounting part) SS400 Material (Main Unit) polyamidefrom S$9.69Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) KK ・ KKT Hex KnobSurface Treatment (Main Unit) Chrome-plated Material (Main Unit) FC200 material (mounting part) FC200 Type Polygonfrom S$14.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Aluminum control knob for indicatorMaterial (Hub cover) Nylon 6 Material (Main Unit) Aluminum alloy Surface Treatment (Knob) Alumite treatment Type Round typefrom S$42.99Min. 5 days
- IMAO Engineering plastic knobDimension C (mm) 25 Dimension D (Φmm) 31 Dimension B (mm) 50 Dimension A (Φmm) 80 Color (Body) Black Type Hexagon Surface Treatment (Screw) Iron oxide coating Nominal Size of Screw M16 Dimension E M16×2 Connection to Equipment Male screw (with step) material (mounting part) SS400 Material (Main Unit) polyamidefrom S$16.99Min. 2 days
- IMAO SK Six Lob KnobPolyamide products may deteriorate the material properties of the resin when used under high temperature or high humidity conditions.Type Hexagon Connection to Equipment No holefrom S$10.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Metal pull knob (female thread)Connection to Equipment Female thread Type Round typefrom S$13.99Min. 5 days
- KONISHI MFG (MIYOSHI) Engineering plastic knob (center hole) PKColor (Screw part) Black Dimension d1 (Φmm) 5 Color (Body) Black Connection to Equipment Center hole Material (Main Unit) Nylon resin PA6 Type Polygon material (mounting part) Steel SUM22 Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$5.59Min. 4 days
- TOCHIGIYA Plastic mini knob (Male thread)It is a resin mini knob. Machine tools, jigs and tools, OA equipment, etc.Surface Treatment (Main Unit) Black RoHS directive (corresponding to 10 substances) Correspondence Parts Name Knobs, screws, inserts Connection to Equipment Male screw Material (Main Unit) PA Type Round type material (mounting part) SUS303from S$6.49Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Metal pull knob (male thread)Connection to Equipment Male screw Type Round typefrom S$14.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Stainless steel hand knobmaterial (mounting part) (Stainless steel) SUS304 Material (Main Unit) (Stainless steel) SUS304 Dimension s (mm) 4.5 Type Round typefrom S$21.99Min. 5 days
- IMAO Engineering plastic knobDimension C (mm) 21 Dimension D (Φmm) 26 Dimension B (mm) 40 Dimension A (Φmm) 63 Color (Body) Black Type Hexagon Surface Treatment (Screw) Iron oxide coating Nominal Size of Screw M12 Dimension E M12×1.75 Connection to Equipment Male screw (with step) material (mounting part) SS400 Material (Main Unit) polyamide
- NBK (Nabeya Bi-tech Kaisha) Plastic mini knobColor (Knob) black Connection to Equipment Male screw (with step) Material (Main Unit) Nylon 6 Type Round type material (mounting part) SUSXM7from S$6.99Min. 5 days
- KONISHI MFG (MIYOSHI) Six-Lobe Knob PSK-PASurface Treatment (Boss) Black iron oxide film Material (Boss) Steel material SUM22 Color (Boss) black Connection to Equipment Others Material (Main Unit) Polyamide (glass fiber reinforced) Type Polygon Operating Temperature (℃) max110 min-20
- IMAO Engineering plastic knobColor (Body) Black Type Hexagon Connection to Equipment No hole Material (Main Unit) polyamidefrom S$5.99Min. 3 days