All Category

Fluted Grip Knobs

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. KWM / KWF Pure Touch Clamp Knob
    NBK (Nabeya Bi-tech Kaisha) KWM / KWF Pure Touch Clamp Knob
    Color  (Knob) black  Type  Polygon  Surface Treatment (Screw)  Trivalent chromate processing 
    from S$9.29
    Min. 4 days
  2. Flute knob (through tap type)
    IMAO Flute knob (through tap type)
    The indentation on the outer circumference improves operability.
    Operating Temperature Range (℃)  -30~130  material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Female thread  Color (Body)  Matte black  Type  Round type  Material (Main Unit)  polyamide 
    Rating:
    89%
    from S$4.19
    Min. 2 days
  3. Mini knob
    NBK (Nabeya Bi-tech Kaisha) Mini knob
    Made of durable phenolic resin.
    Color  (Knob) black  material (mounting part)  Brass  Connection to Equipment  Female thread  Surface Treatment (Screw)  Nickel plating  Material (Main Unit)  Phenolic resin  Type  Round type 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  4. KIM ・ KIF Plastic Mini Knob
    NBK (Nabeya Bi-tech Kaisha) KIM ・ KIF Plastic Mini Knob
    Color  (Knob) black  Material (Main Unit)  Nylon 6  Type  Round type 
    from S$2.79
    Min. 4 days
  5. FTK Flute knob
    IMAO FTK Flute knob
    Made of SUS is a completely rust-proof product that uses SUS for the insert and is ideal for food machinery and sanitary equipment.
    Type  Round type  Material (Main Unit)  polyamide 
    from S$3.09
    Min. 3 days
  6. Self-make flute knob
    IMAO Self-make flute knob
    Since commercially available hexagon bolts and hexagon nuts can be attached, knobs that meet the specifications can be created.
    Color (Cap)  Gray  Color (Body)  Matte black  Material (Main Unit)  Polyamide (glass fiber reinforced)  Material (Cap)  Polyamide (glass fiber reinforced)  Connection to Equipment  Round hole  Type  Round type 
    from S$7.29
    Min. 2 days
  7. Clamp knob
    NBK (Nabeya Bi-tech Kaisha) Clamp knob
    Connection to Equipment  Female thread  Type  Round type 
    from S$3.89
    Min. 4 days
  8. KIPMS Plastic Mini Knob (Male Screw)
    NBK (Nabeya Bi-tech Kaisha) KIPMS Plastic Mini Knob (Male Screw)
    material (mounting part)  (Stainless steel) SUSXM7  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Round type 
    from S$7.89
    Min. 4 days
  9. Flute knob (Male thread)
    IMAO Flute knob (Male thread)
    Connection to Equipment  Male screw (with step)  Color (Body)  Matte black  Type  Round type  material (mounting part)  SUM22L  Surface Treatment (Screw)  Zinc plating  Material (Main Unit)  polyamide 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  10. KKM ・ KKF Mini knob
    NBK (Nabeya Bi-tech Kaisha) KKM ・ KKF Mini knob
    Color  (Knob) black  Connection to Equipment  Male screw  Material (Main Unit)  Phenolic resin  Type  Round type  material (mounting part)  Steel  Surface Treatment (Screw)  Trivalent chromate processing 
    from S$5.59
    Min. 3 days
  11. Flute knob FTK
    KONISHI MFG (MIYOSHI) Flute knob FTK
    Color  (Screw part) Black  Dimension h1 (mm)  0.3  Connection to Equipment  Male screw (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene resin PP  Type  Round type  material (mounting part)  Steel SUM22  Surface Treatment (Screw)  Trivalent Chromate  Operating Temperature (℃)  max80 min-20 
    from S$3.59
    Min. 5 days
  12. KQC quick clamp knob
    NBK (Nabeya Bi-tech Kaisha) KQC quick clamp knob
    Color (Body)  Black  Connection to Equipment  Female thread  Surface Treatment (Main Unit)  Iron oxide coating  Type  Round type 
    from S$19.99
    Min. 3 days
  13. KPM / KPF pure touch clamp knob
    NBK (Nabeya Bi-tech Kaisha) KPM / KPF pure touch clamp knob
    Type  Special form  Surface Treatment (Screw)  Trivalent chromate processing 
    from S$10.99
    Min. 4 days
  14. Flute knob FTK-T
    KONISHI MFG (MIYOSHI) Flute knob FTK-T
    Dimension h1 (mm)  0.3  material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene resin PP  Type  Round type  Operating Temperature (℃)  max80 min-20 
    from S$3.89
    Min. 5 days
  15. M12x40mm steel female thread knob
    ESCO M12x40mm steel female thread knob
    Dimension H (mm)  24  Dimension d (Φmm)  32  Dimension D (Φmm)  40  Esco Part No.  EA948BD-5  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M12  Type  Round type  Material (Main Unit)  Steel  material (mounting part)  Steel 
    from S$15.99
    Min. 4 days
  16. Flute knob FTK-B
    KONISHI MFG (MIYOSHI) Flute knob FTK-B
    Dimension h1 (mm)  0.3  material (mounting part)  Brass C3604B  Connection to Equipment  Female thread (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene resin PP  Type  Round type  Operating Temperature (℃)  max80 min-20 
    from S$3.59
    Min. 5 days
  17. KXM Clamp Knob (Male thread)
    NBK (Nabeya Bi-tech Kaisha) KXM Clamp Knob (Male thread)
    Surface Treatment  (Set screw) Black iron oxide film  material (mounting part)  (Steel) SUM22L  Surface Treatment (Screw)  Iron oxide coating  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$35.99
    Min. 4 days
  18. Flute knob FTK-A-sus
    KONISHI MFG (MIYOSHI) Flute knob FTK-A-sus
    Dimension h1 (mm)  0.3  Connection to Equipment  Male screw (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene resin PP  Type  Round type  material (mounting part)  Stainless steel SUS303  Operating Temperature (℃)  max80 min-20 
    from S$6.19
    Min. 5 days
  19. DRK dial round knob
    IMAO DRK dial round knob
    This product does not include an indicator. Since the applicable indicator is a weight type, use it within 60 ° from the state perpendicular to the ground. It is a RoHS directive compliant product.
    Dimension J (mm)  Material (Main Unit)  Aluminum alloy (ADC12)  Surface Treatment (Main Unit)  Baking  Color (Body)  Silver gray  Cap  Without cap 
    from S$36.99
    Min. 3 days
  20. Dial round knob MDRK
    KONISHI MFG (MIYOSHI) Dial round knob MDRK
    Material  (Insert Boss) Steel SUM22  Dimension l (mm)  10  Dimension d1 (Φmm)  25  Material (Main Unit)  Aluminum AC2B  Connection to Equipment  Center hole  Nominal Size of Screw  M5  Dimension M  M5×P0.8  Type  Round type  Surface Treatment (Main Unit)  Silver hammerton painting 
    from S$33.99
    Min. 5 days
  21. FTK Flute knob (Female thread)
    IMAO FTK Flute knob (Female thread)
    Type  Round type  Material (Main Unit)  polyamide 
    from S$3.39
    Min. 3 days
  22. Flute knob
    IMAO Flute knob
    Color (knob)  Matte black  Material (Knob)  polyamide 
    from S$3.89
    Min. 3 days
  23. M12x40mm stainless steel female thread knob
    ESCO M12x40mm stainless steel female thread knob
    Dimension H (mm)  24  Dimension d (Φmm)  32  Dimension D (Φmm)  40  Esco Part No.  EA948BD-15  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M12  Type  Round type  Material (Main Unit)  SUS303  material (mounting part)  SUS303 
    from S$47.99
    Min. 4 days
  24. Flute Grill Knob (with Minus Groove) FGK-FS
    IMAO Flute Grill Knob (with Minus Groove) FGK-FS
    from S$4.19
    Min. 4 days
  25. KXF Clamp knob (Female thread)
    NBK (Nabeya Bi-tech Kaisha) KXF Clamp knob (Female thread)
    Surface Treatment  (Set screw) Black iron oxide film  material (mounting part)  (Steel) SUM22L  Connection to Equipment  Female thread (with step)  Surface Treatment (Screw)  Iron oxide coating  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$35.99
    Min. 4 days
  26. DHK dial hand knob
    IMAO DHK dial hand knob
    This product does not include an indicator. Since the applicable indicator is a weight type, use it within 60 ° from the state perpendicular to the ground. It is a RoHS directive compliant product.
    Dimension F (mm)  15  Dimension K (mm)  Material (Main Unit)  Aluminum alloy (ADC12)  Surface Treatment (Main Unit)  Baking  Specification  Handle  Color (Body)  Silver gray  Cap  Without cap 
    from S$36.99
    Min. 3 days
  27. KXFS Clamp Knob (Female thread)
    NBK (Nabeya Bi-tech Kaisha) KXFS Clamp Knob (Female thread)
    material (mounting part)  (Stainless steel) SUS303  Connection to Equipment  Female thread (with step)  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$46.99
    Min. 4 days
  28. Flute knob FTK-B-sus
    KONISHI MFG (MIYOSHI) Flute knob FTK-B-sus
    Dimension h1 (mm)  0.3  Connection to Equipment  Female thread (with step)  Color (Body)  Matte black  Material (Main Unit)  Polypropylene resin PP  Type  Round type  material (mounting part)  Stainless steel SUS303  Operating Temperature (℃)  max80 min-20 
    from S$13.99
    Min. 5 days
  29. D38 Dial indicator knob
    IMAO D38 Dial indicator knob
    The two-needle dial indicator can accurately read the number of revolutions. When one rotation is made, the long hand makes one rotation and the short hand advances by one scale (reverse rotation returns the scale). The operating temperature range is -20 to + 60 ° C. However, due to the temperatu... Read More
    Operating Temperature Range (℃)  -20~60  Mass (g)  100  Number of Scales  Material (Main Unit)  Aluminum  Material  Dial: Aluminum (A1050P)  Color (Body)  Silver  Material (window)  acrylic resin 
    from S$169.90
    Min. 3 days
  30. Dial indicator knob D38
    IMAO Dial indicator knob D38
    Knob integrated dial indicator You can accurately read the number of revolutions with a two-needle dial indicator. When the dial is rotated once, the long hand rotates once and the short hand advances by one scale. (Reverse rotation returns the scale)
    Mass (g)  100  Scale  Material (Main Unit)  Aluminum  Direction of Rotation  Counterclockwise  Material (dial)  Fat Aluminum (A1050P)  Material (window)  acrylic resin 
    from S$189.90
    Min. 3 days
  31. Flute Knob (Female Thread) FTK
    IMAO Flute Knob (Female Thread) FTK
    from S$4.19
    Min. 9 days
  32. KXMS Clamp Knob (Male thread)
    NBK (Nabeya Bi-tech Kaisha) KXMS Clamp Knob (Male thread)
    material (mounting part)  (Stainless steel) SUS303  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$48.99
    Min. 4 days
  33. Fixed clamp knob FCK
    KONISHI MFG (MIYOSHI) Fixed clamp knob FCK
    Color (Body)  Black  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon resin PA6  Type  Polygon  Material (Spring)  Spring steel SWPB  Material (Pin)  Steel S45C  material (mounting part)  Steel SUM22L  Surface Treatment (Screw)  Trivalent Chromate  Operating Temperature (℃)  max80 min-20 
    from S$15.99
    Min. 5 days
  34. Flute knob (stop tap type)
    IMAO Flute knob (stop tap type)
    The indentation on the outer circumference improves operability.
    Operating Temperature Range (℃)  -30~130  material (mounting part)  Brass (Cadmium reducing material)  Connection to Equipment  Female thread  Color (Body)  Matte black  Type  Round type  Material (Main Unit)  polyamide 
    from S$3.59
    Min. 3 days
  35. Dial indicator knob D38
    IMAO Dial indicator knob D38
    You can accurately read the number of revolutions with a two-needle dial indicator. When the dial is rotated once, the long hand rotates once and the short hand advances by one scale. (Reverse rotation returns the scale) *The operating temperature range is -20 to +60°C. However, due to the temper... Read More
    Mass (g)  100  Number of Scales  Direction of Rotation  Counterclockwise 
    from S$189.90
    Min. 4 days
  36. Flute Knob (Female Thread) FTK
    IMAO Flute Knob (Female Thread) FTK
    Made of SUS is a completely rust-proof product that uses SUS for the insert and is ideal for food machinery and sanitary equipment.
    Operating Temperature Range (℃)  -30~130  Mass (g)  Material (female screw)  Brass (Cadmium reducing material)  Material (Knob)  Polyamide, matte black  Material (male screw)  SUM22L, galvanized 
    from S$4.19
    Min. 3 days
View : Grid List
Filter

36 Item(s)

Set Ascending Direction