All Category

Cross Knobs

View : Grid List
Filter

Items 1 - 40 of 124

Set Ascending Direction
  1. Plastic Cross Shape Knob
    NBK (Nabeya Bi-tech Kaisha) Plastic Cross Shape Knob
    2 color variations BK: Black RD: Red
    RoHS directive (corresponding to 10 substances)  Correspondence  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400  Surface Treatment (Screw)  Trivalent chromate processing 
    Rating:
    90%
    from S$2.39
    Min. 2 days
  2. Plastic Cross Shape Knob
    NBK (Nabeya Bi-tech Kaisha) Plastic Cross Shape Knob
    2 color variations BK: Black RD: Red
    material (mounting part)  Brass  Connection to Equipment  Female thread (with step)  Material (Main Unit)  Nylon 6  Type  Polygon 
    Rating:
    20%
    from S$2.99
    Min. 2 days
  3. With palm grip male screw, DIN6335 plastic / shape L / stainless steel A2 (similar to SUS304)
    HALDER With palm grip male screw, DIN6335 plastic / shape L / stainless steel A2 (similar to SUS304)
    Highest Temperature (℃)  110  color (grip)  Black (equivalent to RAL9005)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Connection to Equipment  Male screw  Type  Polygon  material (mounting part)  Stainless steel A2 (similar to SUS304)  Material (Main Unit)  Thermosetting resin DIN7708PF31 
    Rating:
    100%
    from S$7.39
    Min. 12 days
  4. KJM ・ KJF Plastic cross knob
    NBK (Nabeya Bi-tech Kaisha) KJM ・ KJF Plastic cross knob
    Type  Polygon 
    from S$3.39
    Min. 12 days
  5. CK-SUS Stainless Cross Knob
    IMAO CK-SUS Stainless Cross Knob
    Surface Treatment (Main Unit)  Buffing  Type  Cross  Color (Body)  Silver  Material (Main Unit)  Stainless steel (SCS13A) 
    from S$27.99
    Min. 3 days
  6. Stainless steel cross knob CK-sus 、 CK-L-sus
    KONISHI MFG (MIYOSHI) Stainless steel cross knob CK-sus 、 CK-L-sus
    Surface Treatment (Main Unit)  Buffing (mirror finish)  Type  Polygon  Color (Body)  Silver 
    from S$26.99
    Min. 5 days
  7. Cross knob
    IMAO Cross knob
    A cross-shaped knob that fits in your hand.
    Type  Cross  material (mounting part)  FC200  Material (Main Unit)  FC200  Connection to Equipment  Female thread  Surface Treatment (Main Unit)  Powder baking 
    from S$6.69
    Min. 2 days
  8. Cross knob CK
    KONISHI MFG (MIYOSHI) Cross knob CK
    Surface Treatment (Main Unit)  Baking  Color (Body)  Black  material (mounting part)  Cast iron FC200  Material (Main Unit)  Cast iron FC200  Type  Polygon 
    from S$5.89
    Min. 5 days
  9. Stainless steel cross knob
    IMAO Stainless steel cross knob
    Surface Treatment (Knob)  Buffing  Material (male screw)  SUS303  Material (Knob)  Stainless steel (SCS13A) 
    from S$55.99
    Min. 7 days
  10. BK Bar knob
    IMAO BK Bar knob
    Strong tightening is possible by using the bar.
    Color (Body)  Black  Material (Main Unit)  FCD450  Connection to Equipment  Female thread  Surface Treatment (Main Unit)  Powder baking  Type  Special form 
    from S$18.99
    Min. 3 days
  11. M5 female screw plastic knob
    ESCO M5 female screw plastic knob
    Dimension d (Φmm)  11  Dimension H (mm)  15  Dimension D (Φmm)  25  material (mounting part)  Brass  Esco Part No.  EA948AY-11  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M5  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$3.99
    Min. 4 days
  12. CK cross knob
    IMAO CK cross knob
    Color (Body)  Black  Type  Cross  Material (Main Unit)  FC200  material (mounting part)  FC200  Surface Treatment (Main Unit)  Powder baking 
    from S$18.99
    Min. 3 days
  13. ALCK Aluminum cross knob
    IMAO ALCK Aluminum cross knob
    There is some variation in dimensions due to buffing.
    Material (Main Unit)  Aluminum alloy (AC4B)  material (mounting part)  Aluminum alloy (AC4B)  Surface Treatment (Main Unit)  Buffing  Type  Cross  Color (Body)  Silver 
    from S$33.99
    Min. 4 days
  14. Palm Grip, DIN6335, Aluminum / Through-Hole Shape with Internal Thread D / Polish Finish
    HALDER Palm Grip, DIN6335, Aluminum / Through-Hole Shape with Internal Thread D / Polish Finish
    Material (Main Unit)  Aluminum  material (mounting part)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Connection to Equipment  Female thread  Finish  Polishing finish  Type  Polygon 
    from S$36.99
    Min. 11 days
  15. M6x30mm male thread plastic knob
    ESCO M6x30mm male thread plastic knob
    Surface Treatment  (Screw) Unichrome plating  Dimension d (Φmm)  12  Dimension H (mm)  16.5  Mounting length (mm)  30  Dimension D (Φmm)  33  Esco Part No.  EA948AY-2  Nominal Size of Screw  M6  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400 
    from S$3.59
    Min. 4 days
  16. M8 female thread plastic knob
    ESCO M8 female thread plastic knob
    Dimension d (Φmm)  18  Dimension H (mm)  19  Dimension D (Φmm)  40  material (mounting part)  Brass  Esco Part No.  EA948AY-13  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M8  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$6.19
    Min. 4 days
  17. M10x40mm male screw plastic knob
    ESCO M10x40mm male screw plastic knob
    Surface Treatment  (Screw) Unichrome plating  Dimension d (Φmm)  22  Dimension H (mm)  22  Mounting length (mm)  40  Dimension D (Φmm)  45  Esco Part No.  EA948AY-4  Nominal Size of Screw  M10  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400 
    from S$5.29
    Min. 4 days
  18. Cross knob (female screw)
    NBK (Nabeya Bi-tech Kaisha) Cross knob (female screw)
    Material (Main Unit)  Aluminum alloy  material (mounting part)  Aluminum alloy  Connection to Equipment  Female thread  Type  Polygon  Color (Body)  Silver 
    from S$22.99
    Min. 5 days
  19. KJW / KJR cross knob
    NBK (Nabeya Bi-tech Kaisha) KJW / KJR cross knob
    Type  Polygon 
    from S$4.99
    Min. 12 days
  20. Palm grip axial bearing type ACKL
    KONISHI MFG (MIYOSHI) Palm grip axial bearing type ACKL
    Material (Ball)  Bearing steel ball SUJ2  Color (Body)  Black  Surface Treatment (Screw)  Iron oxide coating  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon resin PA6  Type  Polygon  Material (thrust bearing)  Steel SUM22L  material (mounting part)  Steel SUM22L  Operating Temperature (℃)  max80 min-20 
    from S$67.99
    Min. 5 days
  21. KJB power cross knob
    NBK (Nabeya Bi-tech Kaisha) KJB power cross knob
    Color  (Knob) Matte black, (Screw) black  material (mounting part)  (Steel) SUM22L  Connection to Equipment  Female thread  Surface Treatment (Screw)  Nitriding treatment  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$78.99
    Min. 4 days
  22. Cross knob (male thread)
    NBK (Nabeya Bi-tech Kaisha) Cross knob (male thread)
    Material (Pin)  (Stainless steel) SUS301  material (mounting part)  (Stainless steel) SUS303  Material (Main Unit)  Aluminum alloy  Connection to Equipment  Male screw  Type  Polygon  Color (Body)  Silver 
    from S$38.99
    Min. 5 days
  23. M8x40mm male thread plastic knob
    ESCO M8x40mm male thread plastic knob
    Surface Treatment  (Screw) Unichrome plating  Dimension d (Φmm)  18  Dimension H (mm)  19  Mounting length (mm)  40  Dimension D (Φmm)  40  Esco Part No.  EA948AY-3  Nominal Size of Screw  M8  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400 
    from S$4.29
    Min. 4 days
  24. Palm grip axial bearing type ACKF
    KONISHI MFG (MIYOSHI) Palm grip axial bearing type ACKF
    Material (Ball)  Bearing steel ball SUJ2  Color (Body)  Black  Connection to Equipment  Female thread (with step)  Surface Treatment (Screw)  Iron oxide coating  Material (Main Unit)  Nylon resin PA6  Type  Polygon  material (mounting part)  Steel SUM22L  Material (thrust bearing)  Steel SUM22L  Operating Temperature (℃)  max80 min-20 
    from S$58.99
    Min. 5 days
  25. Cross knob
    IMAO Cross knob
    A cross-shaped knob that fits in your hand.
    Type  Cross  Material (Main Unit)  FC200  material (mounting part)  FC200  Connection to Equipment  Precision hole 
    Rating:
    80%
    from S$6.39
    Min. 3 days
  26. Palm grip, DIN6335, cast iron / with blind hole (without female thread), shape C
    HALDER Palm grip, DIN6335, cast iron / with blind hole (without female thread), shape C
    Shape  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Gray cast iron FC200  material (mounting part)  Gray cast iron FC200  Type  Polygon  Connection to Equipment  Round hole 
    from S$9.69
    Min. 11 days
  27. Palm grip, DIN6335, with cast iron / female thread (blind hole) shape E
    HALDER Palm grip, DIN6335, with cast iron / female thread (blind hole) shape E
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Connection to Equipment  Female thread  material (mounting part)  Gray cast iron FC200  Material (Main Unit)  Gray cast iron FC200  Type  Polygon 
    from S$9.69
    Min. 7 days
  28. M5x25mm male thread plastic knob
    ESCO M5x25mm male thread plastic knob
    Surface Treatment  (Screw) Unichrome plating  Dimension d (Φmm)  11  Dimension H (mm)  15  Dimension D (Φmm)  25  Mounting length (mm)  25  Esco Part No.  EA948AY-1  Nominal Size of Screw  M5  Connection to Equipment  Male screw (with step)  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400 
    from S$3.19
    Min. 4 days
  29. M10 female screw plastic knob
    ESCO M10 female screw plastic knob
    Dimension d (Φmm)  22  Dimension H (mm)  22  Dimension D (Φmm)  45  material (mounting part)  Brass  Esco Part No.  EA948AY-14  Connection to Equipment  Female thread (with step)  Nominal Size of Screw  M10  Material (Main Unit)  Nylon 6  Type  Polygon 
    from S$7.59
    Min. 4 days
  30. Cross knob (reamer hole)
    NBK (Nabeya Bi-tech Kaisha) Cross knob (reamer hole)
    material (mounting part)  Aluminum alloy  Material (Main Unit)  Aluminum alloy  Type  Polygon  Connection to Equipment  Reamer hole  Color (Body)  Silver 
    from S$22.99
    Min. 5 days
  31. Palm grip, DIN6335 plastic / Bush shape with female thread K / Stainless steel A2 (similar to SUS304)
    HALDER Palm grip, DIN6335 plastic / Bush shape with female thread K / Stainless steel A2 (similar to SUS304)
    Highest Temperature (℃)  110  color (grip)  Black (equivalent to RAL9005)  RoHS directive (corresponding to 10 substances)  Correspondence  Connection to Equipment  Female thread  Shape  Type  Polygon  material (mounting part)  Stainless steel A2 (similar to SUS304)  Material (Main Unit)  Thermosetting resin DIN7708PF31 
    from S$9.59
    Min. 11 days
  32. Palm grip, DIN6335, cast iron resin coating / with blind hole (without female thread), shape C / black
    HALDER Palm grip, DIN6335, cast iron resin coating / with blind hole (without female thread), shape C / black
    Shape  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Gray cast iron FC200  material (mounting part)  Gray cast iron FC200  color (grip)  Matte black (equivalent to RAL9005)  Type  Polygon  Finish  Resin coating  Connection to Equipment  Round hole 
    from S$18.99
    Min. 11 days
  33. M5x20mm  Male screw knob
    ESCO M5x20mm Male screw knob
    Dimension (mm)  Screws: M5 x 20, D: 25, H: 19, d: 13 
    from S$4.79
    Min. 5 days
  34. M6x30mm  Male screw knob
    ESCO M6x30mm Male screw knob
    Dimension (mm)  Screw: M6 × 30, D: 32, H: 23, d: 15 
    from S$6.59
    Min. 5 days
  35. M8x55mm  Male screw knob
    ESCO M8x55mm Male screw knob
    Dimension (mm)  Screws: M8 x 55, D: 40, H: 27, d: 17 
    from S$8.69
    Min. 5 days
  36. M10x30mm  Male screw knob
    ESCO M10x30mm Male screw knob
    Dimension (mm)  Screw: M10 × 30, D: 50, H: 32, d: 19 
    from S$9.99
    Min. 5 days
  37. M6x25mm  Male screw knob
    ESCO M6x25mm Male screw knob
    Dimension (mm)  Screw: M6 × 25, D: 40, H: 27, d: 17 
    from S$7.49
    Min. 5 days
  38. M8x35mm  Male screw knob
    ESCO M8x35mm Male screw knob
    Dimension (mm)  Screws: M8 x 35, D: 40, H: 27, d: 17 
    from S$8.29
    Min. 8 days
  39. M12x50mm  Male screw knob
    ESCO M12x50mm Male screw knob
    Dimension (mm)  Screws: M12 x 50, D: 60, H: 37, D: 27 
    from S$18.99
    Min. 5 days
  40. M6x16mm  Male screw knob
    ESCO M6x16mm Male screw knob
    Dimension (mm)  Screws: M6 x 16, D: 32, H: 23, D: 19 
    from S$8.29
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 124

Set Ascending Direction