Metal Knurled Knobs
- Osaka Spirit Knurled knob (stepped type SUS303 male thread)Surface Treatment Hairline Connection to Equipment Male screw (with step) Type Round type material (mounting part) SUS303 Material (Main Unit) SUS303
- TRUSCO Knurled knob flatFlat type knurled knob. The knurling makes it hard to slip and allows speedy tightening.Heat Resistance Temperature (℃) 10 Type Round type
- Osaka Spirit Knurled knob (stepped type SUS303 female thread)Surface Treatment - Connection to Equipment Female thread (with step) Type Round type material (mounting part) SUS303 Material (Main Unit) SUS303
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Steel, Male Thread)material (mounting part) (Steel) SWCH10R Material (Main Unit) (Steel) SWCH10R Surface Treatment (Main Unit) Buff polishing, chrome plating Connection to Equipment Male screw (with step) Type Round type
- NBK (Nabeya Bi-tech Kaisha) Knurled knob (stainless steel, female thread)material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Surface Treatment (Main Unit) Buffing Connection to Equipment Female thread (with step) Type Round type
- TRUSCO Knurled knob with stepA stepped type knurled knob. The knurling makes it hard to slip and allows speedy tightening.Heat Resistance Temperature (℃) 10 Type Round type
- No Brand Knurled Short KnobAs it is made of stainless steel, it has excellent durability without rust.Dimension J (mm) - Dimension K (mm) - Dimension I (mm) 0.8 Dimension B (mm) 1.8 Dimension F (mm) 2 Dimension E (mm) 2 Connection to Equipment Male screw (with step) Material (washer) PP Type Round type Material (Main Unit) SUS304 material (mounting part) SUS304
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Steel, Female Thread)Material (Main Unit) (Steel) SUM22L material (mounting part) (Steel) SUM22L Surface Treatment (Main Unit) Buff polishing, chrome plating Connection to Equipment Female thread (with step) Type Round type
- No Brand Knurled Knob Knob LongAs it is made of stainless steel, it has excellent durability without rust.Dimension I (mm) 0.8 Dimension B (mm) 1.8 Dimension F (mm) 2 Dimension E (mm) 2 Connection to Equipment Male screw (with step) Material (washer) PP Type Round type material (mounting part) SUS304 Material (Main Unit) SUS304
- IMAO Grill knob (female thread)The diamond cut on the outer circumference of the knob prevents slipping and provides a comfortable grip. It uses a special knurled design insert that maximizes the adhesion with the resin and suppresses local stress at the joint. It has excellent torque transmission and works to prevent cracks a... Read MoreOperating Temperature Range (℃) 0~90 material (mounting part) Brass Connection to Equipment Female thread Color (Body) Matte black Color (Cap) Matte black Material (Main Unit) Polypropylene Material (Cap) Polypropylene Type Round type
- IMAO Grill knob (male thread)The diamond cut on the outer circumference of the knob prevents slipping and provides a comfortable grip. It uses a special knurled design insert that maximizes the adhesion with the resin and suppresses local stress at the joint. It has excellent torque transmission and works to prevent cracks a... Read MoreOperating Temperature Range (℃) 0~90 Connection to Equipment Male screw (with step) Color (Body) Matte black Color (Cap) Matte black Material (Main Unit) Polypropylene Material (Cap) Polypropylene Type Round type material (mounting part) SUM22L Surface Treatment (Screw) Zinc plating
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / Male Screw) M8material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Dimension s (mm) 12 Dimension d (Φmm) 16 Dimension D (Φmm) 30 Dimension A (mm) 6 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M8 Connection to Equipment Male screw (with step) Type Round type
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / Male Screw) M6Material (Main Unit) (Stainless steel) SUS303 material (mounting part) (Stainless steel) SUS303 Dimension s (mm) 10 Dimension d (Φmm) 12 Dimension D (Φmm) 24 Dimension A (mm) 5 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M6 Connection to Equipment Male screw (with step) Type Round type
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Nut) NBNT-000 Series (With flange, full thread through)RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread material (mounting part) Free-cutting brass (C3604BD) Material (Main Unit) Free-cutting brass (C3604BD) Type Round typefrom S$27.99Min. 2 days
- KONISHI MFG (MIYOSHI) Grill knob (male thread) GKDimension h1 (mm) 0.3 Connection to Equipment Male screw (with step) Color (Body) Matte black Material (Main Unit) Nylon resin PA6 Type Round type material (mounting part) Steel SUM22L Surface Treatment (Screw) Trivalent Chromate Operating Temperature (℃) max80 min-20from S$4.69Min. 5 days
- TRUSCO Foot length knurl knobThe knurling makes it hard to slip and allows speedy tightening. It is also possible to tighten coins with a slipper. Distribution board, distribution board, control equipment, etc.Finish (Female thread) Mirror buffing Type Round type Material (Main Unit) Stainless steel (SUS303) material (mounting part) Stainless steel (SUS303) Connection to Equipment With retaining nylon washerfrom S$6.19Min. 2 days
- TAKIGEN MFG Vinyl chloride knurl screwUses vinyl chloride resin (leadless) and has excellent chemical resistance. The surface is textured. The shape is easy to turn with your fingers. Semiconductor manufacturing equipment / FPD manufacturing equipmentMounting length (mm) 20 Standard Color Ivory Connection to Equipment Male screw (with step) Type Round type material (mounting part) Vinyl chloride resin (lead-free) Material (Main Unit) Vinyl chloride resin (lead-free)from S$0.88Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / Male Screw) M10material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Dimension s (mm) 15 Dimension d (Φmm) 20 Dimension D (Φmm) 36 Dimension A (mm) 8 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M10 Connection to Equipment Male screw (with step) Type Round typefrom S$21.99Min. 2 days
- KONISHI MFG (MIYOSHI) Knurled Knob "Grill Knob" (Female Thread) GKFDimension h1 (mm) 0.3 material (mounting part) Brass C3604B Connection to Equipment Female thread (with step) Color (Body) Matte black Material (Main Unit) Nylon resin PA6 Type Round type Operating Temperature (℃) max80 min-20from S$4.99Min. 2 days
- IMAO GH grill knob (with rotating grip)The diamond cut on the outer circumference of the knob prevents slipping and provides a comfortable grip. Since it has a mini rotating grip, it is suitable for places where fast forward is required with low torque. The grip uses a special rotating grip of ELESA RG-S type. It is a RoHS directive c... Read More
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / External Thread) M5material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Dimension d (Φmm) 10 Dimension D (Φmm) 20 Dimension A (mm) 4 Dimension s (mm) 7.5 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M5 Connection to Equipment Male screw (with step) Type Round typefrom S$9.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Captive knurled knobMaterial (Main Unit) (Steel) SWCH10R material (mounting part) (Steel) SWCH10R Type Round type Connection to Equipment Male screw (with step)from S$3.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / Male Thread) M4Material (Main Unit) (Stainless steel) SUS303 material (mounting part) (Stainless steel) SUS303 Dimension D (Φmm) 16 Dimension A (mm) 3.5 Dimension s (mm) 6 Dimension d (Φmm) 8 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M4 Connection to Equipment Male screw (with step) Type Round type
- NBK (Nabeya Bi-tech Kaisha) Knurled Knob (Stainless Steel / Male Screw) M3material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Dimension D (Φmm) 12 Dimension A (mm) 2.5 Mass (g) 3 Dimension s (mm) 5 Dimension d (Φmm) 6 Surface Treatment (Main Unit) Buffing Nominal Size of Screw M3 Connection to Equipment Male screw (with step) Type Round typefrom S$6.79Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Knurled knob (stainless steel black)material (mounting part) (Stainless steel) SUS303 Material (Main Unit) (Stainless steel) SUS303 Color (Body) Black Type Round type
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Knob) NB-300D Series (M = 3 Pitch 0.5)RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Free-cutting brass (C3604BD) material (mounting part) Free-cutting brass (C3604BD) Nominal Size of Screw M3 Connection to Equipment Male screw (with step) Type Round typefrom S$39.99Min. 9 days
- Hirosugi-Keiki Knurling knob and nut (brass knurled nut) NBNT-000N series (bag type)RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread material (mounting part) Free-cutting brass (C3604BD) Material (Main Unit) Free-cutting brass (C3604BD) Type Round type
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Knob) NB-300A-N SeriesWasher thickness (mm) 0.8 Washer outer diameter (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Free-cutting brass (C3604BD) material (mounting part) Free-cutting brass (C3604BD) Nominal Size of Screw M3 Connection to Equipment Male screw Type Round typefrom S$58.99Min. 9 days
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Nut) NBNT-000D Series (Stepped / Bag Type)RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread Material (Main Unit) Free-cutting brass (C3604BD) material (mounting part) Free-cutting brass (C3604BD) Type Round typefrom S$36.99Min. 9 days
- TOCHIGIYA Knurled knob (Male thread)A metal knob that can withstand hard use. Machine tools, jigs and tools, OA equipment, etc. * Only for TL-KNM, the shape of the tip of the thread is rounded.RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Male screw (with step) Type Round typefrom S$6.49Min. 5 days
- TOCHIGIYA Knurled knob (female thread)A metal knob that can withstand hard use. Machine tools, jigs and tools, OA equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread Type Round typefrom S$5.59Min. 5 days
- Hirosugi-Keiki Knurled Knob / Brass Knurled Knob NB-200C Series (M = 2.6 Pitch 0.45)RoHS directive (corresponding to 10 substances) Correspondence material (mounting part) Free-cutting brass (C3604BD) Material (Main Unit) Free-cutting brass (C3604BD) Nominal Size of Screw M2.6 Connection to Equipment Male screw (with step) Type Round typefrom S$33.99Min. 9 days
- Hirosugi-Keiki Knurling knob and nut (polycarbonate Knurling knob) NBPU-400W, B, R series (M = 4 pitch 0.7)RoHS directive (corresponding to 10 substances) Correspondence Nominal Size of Screw M4 Connection to Equipment Male screw Material (Main Unit) Polycarbonate (PC) Type Round type material (mounting part) Stainless steelfrom S$29.99Min. 2 days
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Knob) NB-300F Series (M = 3 Pitch 0.5)RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Free-cutting brass (C3604BD) material (mounting part) Free-cutting brass (C3604BD) Nominal Size of Screw M3 Connection to Equipment Male screw (with step) Type Round typefrom S$58.99Min. 9 days
- IMAO DGK dial grill knobThe indicator uses an engineering plastic dial indicator (PD). The indicator cannot be removed from the knob. Since it is a weight type, use it within 60 ° from the state perpendicular to the ground. It is a RoHS directive compliant product.Operating Temperature Range (℃) 0~100 Surface Treatment Insert: Black iron oxide film Color Long hand: red, short hand: black Color (Body) Matte black Material (Main Unit) Polyamide (glass fiber reinforced) Material (Insert Nut) SUM22Lfrom S$139.90Min. 3 days
- Hirosugi-Keiki Knurled Knob / Nut (Polycarbonate Knurled Knob) NBPC-400W Series (M = 4 Pitch 0.7)RoHS directive (corresponding to 10 substances) Correspondence Nominal Size of Screw M4 Connection to Equipment Male screw material (mounting part) Polycarbonate (PC) Material (Main Unit) Polycarbonate (PC) Type Round typefrom S$22.99Min. 9 days
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Nut) NBNT-000T Series (Flanged / Bag Type)RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread material (mounting part) Free-cutting brass (C3604BD) Material (Main Unit) Free-cutting brass (C3604BD) Type Round typefrom S$39.99Min. 9 days
- TAKIGEN MFG Small knurled knob (M5 female thread)You can get a soft feeling and color harmony.Dimension L1 (mm) 10 Dimension D2 (Φmm) 10 Dimension D1 (Φmm) 16 Mass (g) 4 Dimension L2 (mm) 6 Mounting length (mm) 6 Material (Main Unit) ABS resin Connection to Equipment Female thread material (mounting part) Free-cutting brass bar (C3602BD) Dimension M M5 Nominal Size of Screw M5 Surface finish Mounting part: Nickel plating (MBNi) Type Round typefrom S$2.19Min. 5 days
- Hirosugi-Keiki Knurled Knob / Nut (Brass Knurled Knob) NB-400D Series (M = 4 Pitch 0.7)RoHS directive (corresponding to 10 substances) Correspondence material (mounting part) Free-cutting brass (C3604BD) Material (Main Unit) Free-cutting brass (C3604BD) Nominal Size of Screw M4 Connection to Equipment Male screw (with step) Type Round typefrom S$58.99Min. 9 days