All Category

Eight Lobe Knobs (Octagonal)

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Through knob nut
    TRUSCO Through knob nut
    It has excellent chemical resistance and is a penetration type, so it can be used without restrictions on bolt length and can be used for positioning.
    Finish  (Female thread) Trivalent chromate  Heat Resistance Temperature (℃)  70  Color  Black  Connection to Equipment  Female thread  Material (Main Unit)  PP  Type  Polygon  material (mounting part)  Steel 
    Rating:
    97%
    from S$2.59
    Min. 2 days
  2. KP chrysanthemum knob
    NBK (Nabeya Bi-tech Kaisha) KP chrysanthemum knob
    Color  (Knob) black  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  Type  Polygon  material (mounting part)  SS400  Surface Treatment (Screw)  Trivalent chromate processing 
    from S$3.29
    Min. 7 days
  3. DTK Dial Ten Lobe Knob
    IMAO DTK Dial Ten Lobe Knob
    The indicator uses an engineering plastic dial indicator (PD). This product has an indicator. It may be slightly tight when inserting to prevent rattling of the indicator. The indicator is fixed with a set screw on the side of the knob. Since it is a weight type, use it within 60 ° from the state... Read More
    Material  Dial: Aluminum (A1050P)  Protection Class  IP67  Surface Treatment  Insert: Black iron oxide film  Color (Body)  Matte black  Material (Main Unit)  Polyamide (glass fiber reinforced)  Material (Insert Nut)  SUM22L 
    from S$139.90
    Min. 4 days
  4. Control knob M8805
    KONISHI MFG (MIYOSHI) Control knob M8805
    Dimension d (Φmm)  6.1  Color (Body)  Black  Material (Insert Nut)  Brass  Connection to Equipment  Center hole  Nominal Size of Screw  M4  Dimension M  M4×P0.7  Material (Main Unit)  Phenolic resin/aluminum seal  Type  Polygon  Operating Temperature (℃)  max110 min-20 
    Rating:
    100%
    from S$9.99
    Min. 5 days
  5. KEHS Stainless Hand Knob
    NBK (Nabeya Bi-tech Kaisha) KEHS Stainless Hand Knob
    Type  Polygon  Color (Body)  Silver 
    from S$55.99
    Min. 4 days
  6. M6x30 male thread chrysanthemum knob
    ESCO M6x30 male thread chrysanthemum knob
    Surface Treatment  (Screw) Unichrome plating  Dimension H (mm)  10  Dimension d (Φmm)  15  Dimension D (Φmm)  30  Mounting length (mm)  30  Type  Chrysanthemum  Esco Part No.  EA948AY-51  Nominal Size of Screw  M6  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  material (mounting part)  SS400 
    from S$4.39
    Min. 4 days
  7. M10x40 male thread chrysanthemum knob
    ESCO M10x40 male thread chrysanthemum knob
    Surface Treatment  (Screw) Unichrome plating  Dimension H (mm)  16  Dimension d (Φmm)  20  Mounting length (mm)  40  Dimension D (Φmm)  50  Type  Chrysanthemum  Esco Part No.  EA948AY-53  Nominal Size of Screw  M10  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  material (mounting part)  SS400 
    from S$6.59
    Min. 4 days
  8. M12x50 male thread chrysanthemum knob
    ESCO M12x50 male thread chrysanthemum knob
    Surface Treatment  (Screw) Unichrome plating  Dimension H (mm)  18  Dimension d (Φmm)  23  Mounting length (mm)  50  Dimension D (Φmm)  65  Type  Chrysanthemum  Esco Part No.  EA948AY-55  Nominal Size of Screw  M12  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  material (mounting part)  SS400 
    from S$9.79
    Min. 4 days
  9. Dial Ten Lob Knob DTK
    IMAO Dial Ten Lob Knob DTK
    from S$159.90
    Min. 9 days
  10. M10x50 male thread chrysanthemum knob
    ESCO M10x50 male thread chrysanthemum knob
    Surface Treatment  (Screw) Unichrome plating  Dimension H (mm)  18  Dimension d (Φmm)  23  Mounting length (mm)  50  Dimension D (Φmm)  65  Type  Chrysanthemum  Esco Part No.  EA948AY-54  Nominal Size of Screw  M10  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  material (mounting part)  SS400 
    from S$8.29
    Min. 4 days
  11. M8x30 male thread chrysanthemum knob
    ESCO M8x30 male thread chrysanthemum knob
    Surface Treatment  (Screw) Unichrome plating  Dimension H (mm)  10  Dimension d (Φmm)  15  Mounting length (mm)  30  Dimension D (Φmm)  30  Type  Chrysanthemum  Esco Part No.  EA948AY-52  Nominal Size of Screw  M8  Connection to Equipment  Male screw  Material (Main Unit)  Nylon 6  material (mounting part)  SS400 
    from S$4.39
    Min. 4 days
  12. Chrysanthemum knob
    TOCHIGIYA Chrysanthemum knob
    A chrysanthemum-shaped knob made of nylon with excellent chemical resistance. Machine tools, jigs and tools, office equipment, OA equipment, etc.
    Surface Treatment  (Mounting part) Trivalent chromate  Surface Treatment (Main Unit)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Knobs, screws  Connection to Equipment  Male screw  Material (Main Unit)  PA  Type  Polygon  material (mounting part)  SS400 
    from S$5.29
    Min. 5 days
View : Grid List
Filter

12 Item(s)

Set Ascending Direction