All Category

Ball Knobs

A nigiri ball is a spherical grip part that is attached to the handle of a machine. It is generally spherical so that the user can easily hold it. Most of them are made of plastic such as ABS resin, and have a metal female thread formed toward the center of the ball for fixing to a handle or the like. Another feature is that many types have a core metal part such as brass or brass around the female thread to increase strength. There are also nigiri balls that are entirely made of stainless steel or aluminum and have excellent corrosion resistance.
View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction
  1. Plastic Ball Knob (with Threaded Bush)
    IMAO Plastic Ball Knob (with Threaded Bush)
    It is a JIS standard compliant product. (B2603 No. 3) Comes with a core metal.
    Material (Grip)  ABS resin  Material (Metal Core)  Brass (Cadmium reducing material)  Type  With insert (core metal) 
    Rating:
    85%
    from S$3.09
    Min. 2 days
  2. Grip ball
    Osaka Spirit Grip ball
    Used for parts of industrial equipment.
    Screws  With insert (core metal) 
    Rating:
    87%
    from S$1.79
    Min. 2 days
  3. Plastic Ball
    Osaka Spirit Plastic Ball
    For handle grip balls, etc.
    Material  Phenol  Screws  Without insert (core) 
    Rating:
    94%
    from S$0.96
    Min. 2 days
  4. Plastic Ball
    NBK (Nabeya Bi-tech Kaisha) Plastic Ball
    As a machine assembly part
    Screws  Without insert 
    Rating:
    91%
    from S$1.99
    Min. 2 days
  5. Plastic grip ball BB (with cored bar)
    KONISHI MFG (MIYOSHI) Plastic grip ball BB (with cored bar)
    Material (Screw)  Brass C3604B  Material (Knob)  Phenolic resin  Screws  With insert (core metal)  Operating Temperature (℃)  max110 min-20  Material  plastic 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  6. Plastic Ball Knob (without Threaded Bush)
    IMAO Plastic Ball Knob (without Threaded Bush)
    It is a JIS standard compliant product. (B2603 No. 3) There is no core metal. * PB (without core metal) has a slightly tapered threaded part, so it becomes hard on the way, but please screw it in to the end. * Please avoid using anaerobic adhesive. * If used under high temperature or high humidit... Read More
    Material (Grip)  ABS resin  Type  Without insert (core) 
    Rating:
    92%
    from S$1.69
    Min. 2 days
  7. Plastic Ball
    NBK (Nabeya Bi-tech Kaisha) Plastic Ball
    As a machine assembly part
    RoHS directive (corresponding to 10 substances)  Correspondence  Screws  With insert (core metal) 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  8. Plastic Ball Knob (with Threaded Bush)
    TRUSCO Plastic Ball Knob (with Threaded Bush)
    Made of ABS resin, the color is stable. * When using an adhesive, please use one that is compatible with ABS resin.
    Heat Resistance Temperature (℃)  70  Specification  With cored bar type  Screws  With insert (core metal)  Material  plastic 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  9. KAB aluminum balls
    NBK (Nabeya Bi-tech Kaisha) KAB aluminum balls
    Has excellent rust prevention, corrosion resistance, and durability.
    Material / Finish  Aluminum alloy / polishing  Material  Aluminum alloy 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  10. M8x25mm Internal Thread Rubber Ball
    ESCO M8x25mm Internal Thread Rubber Ball
    Material  (Ball) Propylene rubber, (Screw) Brass  Outer Diameter (Φmm)  25  Esco Part No.  EA948BE-22  Nominal Size of Screw  M8  Specification  Made of soft rubber. 
    Rating:
    83%
    from S$6.19
    Min. 2 days
  11. Stainless steel grip ball mirror finish SUSBA
    KONISHI MFG (MIYOSHI) Stainless steel grip ball mirror finish SUSBA
    Surface Treatment  Buffing (mirror finish)  Material  Stainless steel SUS303 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  12. Plastic Ball Knob (without Threaded Bush)
    TRUSCO Plastic Ball Knob (without Threaded Bush)
    A standard resin grip ball. * When using an adhesive, please use one that is compatible with ABS resin. * Since the threaded part is tapered, it will become hard on the way, but please screw it in to the end.
    Heat Resistance Temperature (℃)  70  Material  ABS resin  Specification  No cored bar type 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  13. KGB rubber ball
    NBK (Nabeya Bi-tech Kaisha) KGB rubber ball
    Rating:
    100%
    from S$4.19
    Min. 2 days
  14. Stainless steel grip balls
    TRUSCO Stainless steel grip balls
    Since it has excellent corrosion resistance, it is ideal for food machines and cleaning machines.
    Material  Stainless steel (SUS304)  Specification  No cored bar type 
    from S$32.99
    Min. 2 days
  15. Aluminum grip ball
    TRUSCO Aluminum grip ball
    Made of aluminum alloy, it is lightweight.
    Material  Aluminum alloy  Specification  No cored bar type 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  16. Plastic grip ball BA (no core)
    KONISHI MFG (MIYOSHI) Plastic grip ball BA (no core)
    Material (Screw)  Brass C3604B  Material (Knob)  Phenolic resin  Operating Temperature (℃)  max110 min-20  Material  plastic 
    Rating:
    100%
    from S$1.99
    Min. 5 days
  17. KBA / KBC plastic ball
    NBK (Nabeya Bi-tech Kaisha) KBA / KBC plastic ball
    Material  plastic 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  18. M12x40mm female thread rubber ball
    ESCO M12x40mm female thread rubber ball
    Material  (Ball) Propylene rubber, (Screw) Brass  Outer Diameter (Φmm)  40  Esco Part No.  EA948BE-24  Nominal Size of Screw  M12  Specification  Made of soft rubber. 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  19. SB-SUS Stainless steel grip ball
    IMAO SB-SUS Stainless steel grip ball
    Since it has excellent corrosion resistance, it is ideal for food machines and washing machines.
    Material (Main Unit)  SUS304 
    from S$27.99
    Min. 3 days
  20. M10x32mm female thread rubber ball
    ESCO M10x32mm female thread rubber ball
    Material  (Ball) Propylene rubber, (Screw) Brass  Outer Diameter (Φmm)  32  Esco Part No.  EA948BE-23  Nominal Size of Screw  M10  Specification  Made of soft rubber. 
    from S$9.49
    Min. 2 days
  21. ALB aluminum grip ball
    IMAO ALB aluminum grip ball
    There is some variation in dimensions due to buffing.
    Material (Main Unit)  Aluminum alloy (AC4B) 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  22. KSP self-locking plastic ball
    NBK (Nabeya Bi-tech Kaisha) KSP self-locking plastic ball
    from S$6.49
    Min. 4 days
  23. Plastic grip ball (black without bracket)
    TRUSCO Plastic grip ball (black without bracket)
    Made of ABS resin, the color is stable. The threaded part has a tapered finish. * When using an adhesive, please use one that is compatible with ABS resin. Since the threaded part is tapered, it will become hard on the way, but please screw it in to the end.
    Heat Resistance Temperature (℃)  70  Type  No cored bar type  Material  plastic 
    from S$38.99
    Min. 2 days
  24. KSB Stainless Ball
    NBK (Nabeya Bi-tech Kaisha) KSB Stainless Ball
    Material  Stainless steel 
    from S$19.99
    Min. 4 days
  25. Plastic grip ball (red without bracket)
    TRUSCO Plastic grip ball (red without bracket)
    Made of ABS resin, the color is stable. The threaded part has a tapered finish. * When using an adhesive, please use one that is compatible with ABS resin. Since the threaded part is tapered, it will become hard on the way, but please screw it in to the end.
    Heat Resistance Temperature (℃)  70  Type  No cored bar type  Material  plastic 
    from S$38.99
    Min. 2 days
  26. M6x25mm female thread plastic ball
    ESCO M6x25mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  25  Esco Part No.  EA948BE-11  Nominal Size of Screw  M6 
    from S$4.69
    Min. 4 days
  27. M10x40mm female thread plastic ball
    ESCO M10x40mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  40  Esco Part No.  EA948BE-18  Nominal Size of Screw  M10 
    from S$10.99
    Min. 4 days
  28. M8x30mm female thread plastic ball
    ESCO M8x30mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  30  Esco Part No.  EA948BE-14  Nominal Size of Screw  M8 
    from S$6.19
    Min. 4 days
  29. M8x35mm female thread plastic ball
    ESCO M8x35mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  35  Esco Part No.  EA948BE-15  Nominal Size of Screw  M8 
    from S$6.79
    Min. 4 days
  30. M4x16mm [Aluminum] female thread ball
    ESCO M4x16mm [Aluminum] female thread ball
    Material  Aluminum alloy  Dimension A (mm)  16  Dimension B (mm)  15  Esco Part No.  EA948BX-31  Screw size  M4×8mm  Finish  Buffing 
    from S$18.99
    Min. 6 days
  31. Plastic ball
    IMAO Plastic ball
    Material (Grip)  ABS resin 
    from S$2.19
    Min. 3 days
  32. M6x20mm female thread plastic ball
    ESCO M6x20mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  20  Esco Part No.  EA948BE-10  Nominal Size of Screw  M6 
    from S$3.89
    Min. 4 days
  33. M12x40mm female thread plastic ball
    ESCO M12x40mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  40  Esco Part No.  EA948BE-19  Nominal Size of Screw  M12 
    from S$11.99
    Min. 4 days
  34. M6x25mm [Aluminum] female thread ball
    ESCO M6x25mm [Aluminum] female thread ball
    Dimension A (mm)  25  Dimension B (mm)  22  Screw size  M6×12mm  Esco Part No.  EA948BX-33  Material  Aluminum alloy  Finish  Buffing 
    from S$26.99
    Min. 6 days
  35. Plastic Say Grip Ball (Black with metal fittings)
    TRUSCO Plastic Say Grip Ball (Black with metal fittings)
    Made of ABS resin, the color is stable. * When using an adhesive, please use one that is compatible with ABS resin.
    Heat Resistance Temperature (℃)  70  Type  With cored bar type  Material  plastic 
    from S$58.99
    Min. 3 days
  36. M5x20mm [Aluminum] female thread ball
    ESCO M5x20mm [Aluminum] female thread ball
    Material  Aluminum alloy  Dimension A (mm)  20  Esco Part No.  EA948BX-32  Screw size  M5×11mm  Finish  Buffing  Dimension B (mm)  18 
    from S$19.99
    Min. 6 days
  37. M8x25mm  Female thread ball (stainless steel)
    ESCO M8x25mm Female thread ball (stainless steel)
    Material  SUS304  Dimension (mm)  Screw: M8 × 14, D: 25, H: 22 
    from S$33.99
    Min. 5 days
  38. M10x35mm female thread plastic ball
    ESCO M10x35mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  35  Esco Part No.  EA948BE-17  Nominal Size of Screw  M10 
    from S$7.49
    Min. 4 days
  39. M10x30mm female thread plastic ball
    ESCO M10x30mm female thread plastic ball
    Material  (Ball) Phenolic resin, (Screw) Brass  Outer Diameter (Φmm)  30  Esco Part No.  EA948BE-16  Nominal Size of Screw  M10 
    from S$6.59
    Min. 4 days
  40. M8x32mm  Female screw plastic ball (red)
    ESCO M8x32mm Female screw plastic ball (red)
    Material  Ball: ABS resin, core metal: brass  Color  Red  Dimension (mm)  Screw: M8 × 12, D: 32, H: 30 
    from S$5.29
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction