Hinges
Other Related Pages
- TOCHIGIYA Free Stop HingeA hinge that can stand still at any angle. The effective torque range is 180 ° from the mounting surface. Medical equipment, audio equipment, etc. * Please use 2 or less per lid. * Install this product with the shaft horizontal. * Set the mounting panel so that the P / Q dimension part of the hin... Read MoreOperating Temperature Range (℃) 5~40 RoHS directive (corresponding to 10 substances) Correspondence
- MATEX Air damperIt is a direct acting type air damper. It can be used for sliding doors with a self-closing function, and the air pressure can be adjusted by turning the screw at the end. Easy to install due to its compact design. Achieved weight reduction by using resin for the internal rod. Air pressure can be... Read MoreMaximum Stroke (mm) 267 Mounting Screw Spacing (mm) 379 RoHS directive (corresponding to 10 substances) Correspondence Type Regular type
- TAKIGEN MFG Air damperThe reaction force is applied in the direction in which the rod contracts, not in the direction in which it expands. By adopting a special adjustment mechanism, the damper force can be finely adjusted with the needle valve. It is lightweight because it uses mainly resin. Compact design for easy i... Read MoreOperating Temperature Range (℃) -10~60 Tensile Load (N) 0.5 or less
- TOCHIGIYA Soft AbsorberResin is used as the main material to achieve small size and low cost. Home appliances / housing equipment / OA equipment * Please use in combination with an external stopper. * Please ensure sufficient mounting strength of the product. (As a guide, about 2 to 3 times the maximum efficacy value) ... Read MoreMaximum Energy Absorption (J) 0.5 Maximum Speed (m/sec) 5 Operating Temperature Range (℃) 5~40 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Hinge pin with grooveIt can be widely used as a shaft for various hinges. Distribution board, distribution board, other various hinges, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless Steel Flat Torque HingeHold the door at any angle. A neat flat hinge type with no protrusions on the outside. Since it uses the friction of resin, it does not emit metal powder or abnormal noise. The default torque can be maintained for many years. Indoor equipment such as office equipment and furnitureOperating Temperature Range (℃) 0~40 Endurance Times 20,000 times or more (at rated torque) Material (Fan Blade) Cold rolled stainless steel (SUS304) Surface finish Gloss barrel polishing Material (Plug) Polyacetal (POM) Material (Shaft) Stainless steel bar (SUS303)
- TAKIGEN MFG Small Flat Torque HingeHold the door at any angle. The outer shape is a clean flat hinge type with no protrusions. Since the friction of the resin is used, no metal powder or abnormal noise is generated. Office equipment / furniture / control panel * When installing, keep the shafts horizontal, and when using two, make... Read MoreOperating Temperature Range (℃) 0~40 Material (Fan Blade) Polyacetal (POM) Material (Shaft) Stainless steel bar (SUS303)
- TAKIGEN MFG Flat torque hinge (L72 × W56)Hold the door at any angle. The torque can be changed by turning the adjustment bolt. Uses flame-retardant material. (Main unit POM / UL94HB, Axis PC / UL94V-2) Canopy, server rack, office equipment, furniture, etc. front lid, canopy (horizontal use)Rated torque (Nm) (2) 0-4 Dimension H4 (mm) 1 Dimension H3 (mm) 10 Dimension d2 (Φmm) 14 Dimension H1 (mm) 19 Dimension L2 (mm) 21 Dimension L3 (mm) 30 Dimension P1 (mm) 38 Dimension P2 (mm) 47.5 Dimension W (mm) 56 Mass (g) 57 Dimension H2 (mm) 6 Dimension M 6 Dimension d1 (Φmm) 6.6 Dimension L1 (mm) 72 Material (Main Unit) Polyacetal (POM / UL94-HB) Material (Shaft) Polycarbonate (PC / UL94V-2) Material (Screw) Stainless steel (SUS) Material (Nut) Stainless steel (SUS) Surface finish Texture processing
- TOCHIGIYA Stainless Hinge PinsIt can be widely used as a shaft for various hinges. Anti-corrosion measures for iron hinge pins, rotating shafts for mechanical parts, and other general useRoHS directive (corresponding to 10 substances) Correspondence Material SUSXM7
- TAKIGEN MFG Stainless steel flat torque hingeMade of stainless steel and has excellent corrosion resistance. Since it does not use metal friction, it does not generate metal powder or abnormal noise. Hinge torque is largely unaffected by ambient temperature. The default torque can be maintained for many years. Indoor equipment such as offic... Read MoreSurface finish Gloss barrel polishing Material (Plug) Polyacetal (POM)
- Geo. Prince Takeshita Adjustable Torque HingeOpening and closing can be held at any position. The torque can be adjusted. General equipment * Mounting screws are not included. Please prepare separately.Finish Black RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Flat torque hinge (L50 × W37)Hold the door at any angle. The torque can be changed by turning the adjustment bolt. Uses flame-retardant material. (Main unit POM / UL94HB, Axis PC / UL94V-2) Canopy, server rack, office equipment, furniture, etc. front lid, canopy (horizontal use)Rated torque (Nm) (2) 0-1 Dimension H4 (mm) 1.5 Dimension H1 (mm) 13.5 TAKIGEN code 13271 Dimension L2 (mm) 14.5 Mass (g) 20 Dimension L3 (mm) 21 Dimension P1 (mm) 25.5 Dimension P2 (mm) 31.5 Dimension W (mm) 37 Dimension M 4 Dimension d1 (Φmm) 4.5 Dimension H2 (mm) 5 Dimension L1 (mm) 50 Dimension H3 (mm) 7 Dimension d2 (Φmm) 9 Color Black Material (Main Unit) Polyacetal (POM / UL94-HB) Material (Shaft) Polycarbonate (PC / UL94V-2) Material (Screw) Stainless steel (SUS) Material (Nut) Stainless steel (SUS) Surface finish Texture processing
- TOCHIGIYA Auto HingeThe lid opens lightly by the operation of the coil spring.Mass (g) 97.4 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Soft damperAppropriate shock absorption characteristics can be obtained. Made of resin, it is small and lightweight.Speed range (m / s) 0.5 or less Material Polyacetal (POM) TAKIGEN code 13385 Piston rod return force (N) 3 or less Operating Temperature Range (℃) 5~40 Maximum Energy Absorption (J) 0.8from S$3.49Min. 2 days
- TOCHIGIYA 2-axis free stop hingeA hinge that can stand still at any angle. With 2 axes, it stops at any position in front, back, left and right.Mass (g) 289 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Biaxial free stop hingeThere are two hinges that can be stopped at any angle, and it stops at any position in the front, back, left and right. Since the main body has a hole for wiring, it is easy to wire the monitor. Display, OA equipment, various display screens, etc. * Use within the specified torque value. Do not a... Read MoreMass (g) 445 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Adjustable flat torque hinge (L = 50)Hold the door at any angle. Since it does not use metal friction, it does not generate metal powder or abnormal noise. The torque value can be changed with the adjustment nut. Made of stainless steel and has excellent corrosion resistance. Indoor equipment such as office equipment, furniture, con... Read MoreOperating Temperature Range (℃) 0~40 TAKIGEN code 13269 Surface finish Gloss barrel polishing Material (Shaft) Stainless steel bar (SUS303) Material (Plug) Polyacetanol (POM)
- TAKIGEN MFG Stainless steel pin (Φ6 × L55)Dimension D2 (Φmm) 12 TAKIGEN code 11613 Material Stainless steel bar (SUS304) Dimension L2 (mm) 52 Dimension L1 (mm) 55 Mass (g) 14 Dimension d (Φmm) 5 Dimension t (mm) 2 Dimension D1 (Φmm) 6from S$2.59Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ8 × L113)Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 14 Mass (g) 47 Dimension L2 (mm) 110 Dimension D1 (Φmm) 8 Dimension t (mm) 3 TAKIGEN code 10706 Dimension L1 (mm) 113 Dimension d (Φmm) 7from S$4.49Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ10 × L113)Dimension D2 (Φmm) 16 TAKIGEN code 10705 Dimension D1 (Φmm) 10 Dimension L2 (mm) 110 Material Stainless steel bar (SUS304) Dimension t (mm) 3 Mass (g) 73 Dimension L1 (mm) 113 Dimension d (Φmm) 8from S$6.19Min. 2 days
- Shibutani Torque hinge (stainless steel)A hinge that can hold the door at any angle. The torque value can be selected from three types: 0.3N ・ m, 0.8N ・ m, and 1.5N ・ m. All mechanical parts such as washers are made of stainless steel and have excellent corrosion resistance. Both horizontal and vertical use are possible. There are t... Read MoreOperating Temperature Range 0℃~40℃ RoHS directive (corresponding to 10 substances) Correspondence Finish Gloss barrel Material Stainless steel (SUS304)from S$7.39Min. 5 days
- TOCHIGIYA Wing damperSoftly close the lid and cover of the BOX. AV equipment, communication equipment, measuring equipment, various storage cases * The operating angle of the damper is 110 °. Be sure to provide an external stopper as rotating it any further may damage the damper.Operating Temperature Range (℃) -5~50 Mass (g) 12±1 Surface Treatment Black Parts Name Case, case cap, rotating shaft, oil RoHS directive (corresponding to 10 substances) Correspondence Material PBT, PPS, silicone oil
- TOCHIGIYA Free stop hinge (adjustable)A free stop hinge that can adjust the operating torque. Compatible with TH-125-1 ・ 2 ・ 3. (Excluding the torque effective range.) Trial built-in survey before mass production * Install this product with the shaft in the horizontal direction. * Please use 2 or less hinges per lid. Also, when usi... Read MoreInitial Torque Value (Normal Temperature) N・m(kgf・cm) (Setting) 0.34 ± 0.1 [3.5 ± 1] Operating Temperature Range (℃) -5~40 Torque Adjustment Range (Nm) 0.25 to 1.96 (normal temperature) Mass (g) 68.8 RoHS directive (corresponding to 10 substances) Correspondence Specification Torque effective range / approx. 125 °
- TOCHIGIYA Auto HingesThe lid opens lightly due to the operation of the coil spring. OA equipment, audio equipment, etc. * When using two or more at the same time, be careful of the center deviation of the hinge rotation axis. * Install the shaft in a horizontal position.Mass (g) 36.4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L80)Dimension L2 (mm) 77 TAKIGEN code 10708 Dimension L1 (mm) 80 Dimension d (Φmm) 4 Dimension t (mm) 2 Mass (g) 14 Material Stainless steel bar (SUS304) Dimension D1 (Φmm) 5 Dimension D2 (Φmm) 10from S$1.99Min. 2 days
- TAKIGEN MFG Adjustable flat torque hinge (L = 90)Hold the door at any angle. Since it does not use metal friction, it does not generate metal powder or abnormal noise. The torque value can be changed with the adjustment nut. Made of stainless steel and has excellent corrosion resistance. Indoor equipment such as office equipment, furniture, con... Read MoreSurface finish Gloss barrel polishing TAKIGEN code 13268 Material (Shaft) Stainless steel bar (SUS303) Operating Temperature Range (℃) 0~40 Material (Plug) Polyacetanol (POM)from S$39.99Min. 2 days
- TOCHIGIYA Free stop hingeSince it uses the frictional resistance of the resin material, it is a hinge that wears less, is less likely to generate metal powder, abnormal noise, etc., and can stand still at any angle. Medical equipment, OA equipment, audio equipment, etc. * Do not crimp the hinges and brackets later. * Ple... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Pin (Φ8 × L100)Mass (g) 43 Dimension D2 (Φmm) 14 Dimension L2 (mm) 97 Dimension d (Φmm) 7 Dimension D1 (Φmm) 8 Dimension t (mm) 3 Surface finish Zinc plating chromate treatment (MFZn-C) TAKIGEN code 11586 Dimension L1 (mm) 100from S$1.59Min. 2 days
- MATEX Air damper (short type)It is a direct acting type air damper. It can be used for sliding doors with a self-closing function, and the air pressure can be adjusted by turning the screw at the end.RoHS directive (corresponding to 10 substances) Correspondence
- MATEX Magnet for air damperA magnet that catches the tip of the rod. Used for pulling out the piston rod.RoHS directive (corresponding to 10 substances) Correspondence Material Magnet: Ba ferritefrom S$8.79Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ8 × L100)TAKIGEN code 11606 Dimension d (Φmm) 7 Mass (g) 43 Dimension D1 (Φmm) 8 Dimension t (mm) 3 Dimension L1 (mm) 100 Dimension D2 (Φmm) 14 Material Stainless steel bar (SUS304) Dimension L2 (mm) 97
- TAKIGEN MFG Torque adjustable damper hingeAppropriate damper characteristics can be obtained within a rotation range of 110 °. Bus / train hat rack / service boxOperating Temperature Range (℃) 0~40 Standard Color Black Material Polybutylene terephthalate (PBT)from S$25.99Min. 5 days
- TOCHIGIYA Thin damperA shock absorbing part that utilizes the viscosity of oil. It is possible to open and close and reciprocate the lid and door smoothly and quietly (2WAY specification). Automobile interior parts, audio equipment, home appliances, OA equipment, office equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence Parts Name Housing, cap, rotor, gear, O-ring, oil Material PC, POM, silicon rubber, siliconfrom S$1.99Min. 5 days
- IMAO Engineering plastic torque hingeThe opening position of the door can be fixed at any position. In addition, the opening and closing torque force of the door can be adjusted. Flame-retardant UL94-HB certified.Operating Temperature Range (℃) -5~65 Material (Main Unit) Polyacetal Material (Pin) Polycarbonate Material (adjustment screw) SUS303 Material (boss) SUS303 Turning angle (°) Up to 275from S$21.99Min. 3 days
- TAKIGEN MFG Stainless steel pin (Φ10 × L100)Dimension d (Φmm) 8 Dimension t (mm) 3 Material Stainless steel bar (SUS304) TAKIGEN code 11605 Mass (g) 66 Dimension D1 (Φmm) 10 Dimension L1 (mm) 100 Dimension L2 (mm) 97 Dimension D2 (Φmm) 16from S$5.49Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L100)Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 12 TAKIGEN code 11608 Dimension L1 (mm) 100 Dimension t (mm) 3 Dimension d (Φmm) 5 Mass (g) 25 Dimension L2 (mm) 97 Dimension D1 (Φmm) 6from S$3.39Min. 2 days
- TAKIGEN MFG Adjustable torque hingeHold the door at any angle. The torque value can be changed with the adjustment nut. Indoor equipment such as office equipment, furniture, control panels, etc.Endurance Times 10,000 times or more (at rated torque) Surface finish Satellite chrome plating (MZCr) Material Zinc alloy (ZDC)