All Category

Torque Hinges

View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. Stainless Steel Flat Torque Hinge
    TAKIGEN MFG Stainless Steel Flat Torque Hinge
    Hold the door at any angle. A neat flat hinge type with no protrusions on the outside. Since it uses the friction of resin, it does not emit metal powder or abnormal noise. The default torque can be maintained for many years. Indoor equipment such as office equipment and furniture
    Operating Temperature Range (℃)  0~40  Endurance Times  20,000 times or more (at rated torque)  Material (Fan Blade)  Cold rolled stainless steel (SUS304)  Surface finish  Gloss barrel polishing  Material (Plug)  Polyacetal (POM)  Material (Shaft)  Stainless steel bar (SUS303) 
    Rating:
    95%
    from S$7.69
    Min. 2 days
  2. Small Flat Torque Hinge
    TAKIGEN MFG Small Flat Torque Hinge
    Hold the door at any angle. The outer shape is a clean flat hinge type with no protrusions. Since the friction of the resin is used, no metal powder or abnormal noise is generated. Office equipment / furniture / control panel * When installing, keep the shafts horizontal, and when using two, make... Read More
    Operating Temperature Range (℃)  0~40  Material (Fan Blade)  Polyacetal (POM)  Material (Shaft)  Stainless steel bar (SUS303) 
    Rating:
    60%
    from S$3.49
    Min. 2 days
  3. Flat torque hinge (L72 × W56)
    TAKIGEN MFG Flat torque hinge (L72 × W56)
    Hold the door at any angle. The torque can be changed by turning the adjustment bolt. Uses flame-retardant material. (Main unit POM / UL94HB, Axis PC / UL94V-2) Canopy, server rack, office equipment, furniture, etc. front lid, canopy (horizontal use)
    Rated torque (Nm)  (2) 0-4  Dimension H4 (mm)  Dimension H3 (mm)  10  Dimension d2 (Φmm)  14  Dimension H1 (mm)  19  Dimension L2 (mm)  21  Dimension L3 (mm)  30  Dimension P1 (mm)  38  Dimension P2 (mm)  47.5  Dimension W (mm)  56  Mass (g)  57  Dimension H2 (mm)  Dimension M  Dimension d1 (Φmm)  6.6  Dimension L1 (mm)  72  Material (Main Unit)  Polyacetal (POM / UL94-HB)  Material (Shaft)  Polycarbonate (PC / UL94V-2)  Material (Screw)  Stainless steel (SUS)  Material (Nut)  Stainless steel (SUS)  Surface finish  Texture processing 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  4. Stainless steel flat torque hinge
    TAKIGEN MFG Stainless steel flat torque hinge
    Made of stainless steel and has excellent corrosion resistance. Since it does not use metal friction, it does not generate metal powder or abnormal noise. Hinge torque is largely unaffected by ambient temperature. The default torque can be maintained for many years. Indoor equipment such as offic... Read More
    Surface finish  Gloss barrel polishing  Material (Plug)  Polyacetal (POM) 
    Rating:
    87%
    from S$7.99
    Min. 2 days
  5. Adjustable Torque Hinge
    Geo. Prince Takeshita Adjustable Torque Hinge
    Opening and closing can be held at any position. The torque can be adjusted. General equipment * Mounting screws are not included. Please prepare separately.
    Finish  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  6. Flat torque hinge (L50 × W37)
    TAKIGEN MFG Flat torque hinge (L50 × W37)
    Hold the door at any angle. The torque can be changed by turning the adjustment bolt. Uses flame-retardant material. (Main unit POM / UL94HB, Axis PC / UL94V-2) Canopy, server rack, office equipment, furniture, etc. front lid, canopy (horizontal use)
    Rated torque (Nm)  (2) 0-1  Dimension H4 (mm)  1.5  Dimension H1 (mm)  13.5  TAKIGEN code  13271  Dimension L2 (mm)  14.5  Mass (g)  20  Dimension L3 (mm)  21  Dimension P1 (mm)  25.5  Dimension P2 (mm)  31.5  Dimension W (mm)  37  Dimension M  Dimension d1 (Φmm)  4.5  Dimension H2 (mm)  Dimension L1 (mm)  50  Dimension H3 (mm)  Dimension d2 (Φmm)  Color  Black  Material (Main Unit)  Polyacetal (POM / UL94-HB)  Material (Shaft)  Polycarbonate (PC / UL94V-2)  Material (Screw)  Stainless steel (SUS)  Material (Nut)  Stainless steel (SUS)  Surface finish  Texture processing 
    Rating:
    80%
    from S$9.69
    Min. 2 days
  7. Adjustable flat torque hinge (L = 50)
    TAKIGEN MFG Adjustable flat torque hinge (L = 50)
    Hold the door at any angle. Since it does not use metal friction, it does not generate metal powder or abnormal noise. The torque value can be changed with the adjustment nut. Made of stainless steel and has excellent corrosion resistance. Indoor equipment such as office equipment, furniture, con... Read More
    Operating Temperature Range (℃)  0~40  TAKIGEN code  13269  Surface finish  Gloss barrel polishing  Material (Shaft)  Stainless steel bar (SUS303)  Material (Plug)  Polyacetanol (POM) 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  8. Torque hinge (stainless steel)
    Shibutani Torque hinge (stainless steel)
    A hinge that can hold the door at any angle. The torque value can be selected from three types: 0.3N ・ m, 0.8N ・ m, and 1.5N ・ m. All mechanical parts such as washers are made of stainless steel and have excellent corrosion resistance. Both horizontal and vertical use are possible. There are t... Read More
    Operating Temperature Range  0℃~40℃  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Gloss barrel  Material  Stainless steel (SUS304) 
    from S$7.39
    Min. 5 days
  9. Adjustable flat torque hinge (L = 90)
    TAKIGEN MFG Adjustable flat torque hinge (L = 90)
    Hold the door at any angle. Since it does not use metal friction, it does not generate metal powder or abnormal noise. The torque value can be changed with the adjustment nut. Made of stainless steel and has excellent corrosion resistance. Indoor equipment such as office equipment, furniture, con... Read More
    Surface finish  Gloss barrel polishing  TAKIGEN code  13268  Material (Shaft)  Stainless steel bar (SUS303)  Operating Temperature Range (℃)  0~40  Material (Plug)  Polyacetanol (POM) 
    from S$39.99
    Min. 2 days
  10. Engineering plastic torque hinge
    IMAO Engineering plastic torque hinge
    The opening position of the door can be fixed at any position. In addition, the opening and closing torque force of the door can be adjusted. Flame-retardant UL94-HB certified.
    Operating Temperature Range (℃)  -5~65  Material (Main Unit)  Polyacetal  Material (Pin)  Polycarbonate  Material (adjustment screw)  SUS303  Material (boss)  SUS303  Turning angle (°)  Up to 275 
    from S$21.99
    Min. 3 days
  11. Adjustable torque hinge
    TAKIGEN MFG Adjustable torque hinge
    Hold the door at any angle. The torque value can be changed with the adjustment nut. Indoor equipment such as office equipment, furniture, control panels, etc.
    Endurance Times  10,000 times or more (at rated torque)  Surface finish  Satellite chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  12. Stainless Steel Torque Hinge with Spring
    TAKIGEN MFG Stainless Steel Torque Hinge with Spring
    The built-in spring reduces the weight of the lid. Since the lid is held at any angle, accidents such as pinching fingers are prevented. The holding torque can be adjusted with the adjustment nut even after installation. It can be used as a substitute for a damper to make effective use of space. ... Read More
    Surface finish  Barrel polishing 
    from S$39.99
    Min. 2 days
  13. E6 Torque Hinge
    NBK (Nabeya Bi-tech Kaisha) E6 Torque Hinge
    from S$46.99
    Min. 4 days
  14. Torque Hinge
    Geo. Prince Takeshita Torque Hinge
    Opening and closing can be held at any position. General equipment
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.99
    Min. 7 days
  15. Flat torque hinge (L63.5 × W57.5)
    TAKIGEN MFG Flat torque hinge (L63.5 × W57.5)
    Hold the door at any angle. The hardness of the torque can be changed by turning the adjusting screw. Uses flame-retardant material. (Main body / UL94-HB / Axis / UL94V-2) Canopy, server rack, office equipment, furniture
    Rated torque (Nm)  0~4  TAKIGEN code  13134  Dimension H (mm)  19.5  Dimension α (°)  250  Dimension P1 (mm)  38  Mass (g)  44  Dimension P2 (mm)  47.5  Dimension t (mm)  5.2  Dimension W (mm)  57.5  Dimension d (Φmm)  6.6  Dimension L (mm)  63.5  Dimension M  M6  Material (Main Unit)  Polyacetal (POM / UL94-HB)  Material (Shaft)  Polycarbonate (PC / UL94V-2)  Material (Nut)  Stainless steel (SUS)  Material (Screw)  Stainless steel (SUS) 
    from S$44.99
    Min. 2 days
  16. Stainless steel torque hinge
    Geo. Prince Takeshita Stainless steel torque hinge
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Opening and closing can be held at any position. General equipment * Mounting screws are not included. Please prepare separately.
    Length (mm)  48 
    from S$9.29
    Min. 7 days
  17. One way torque hinge
    TAKIGEN MFG One way torque hinge
    There is no load torque in the direction of opening the lid, improving operability. Load torque works in the direction that the lid closes, preventing accidents such as pinching fingers. Front lid / canopy for inspection / measurement equipment, environmental equipment, etc.
    Operating Temperature Range (℃)  0~60  TAKIGEN code  13377  Endurance Times  20,000 times or more  Operating humidity (% RH)  90  Material (Main Unit)  Polyamide (PA-GF50), Polyacetal (POM)  Material (Shaft)  SUS303 
    from S$57.99
    Min. 5 days
  18. Flat torque hinge (L43 × W36.5)
    TAKIGEN MFG Flat torque hinge (L43 × W36.5)
    Hold the door at any angle. The hardness of the torque can be changed by turning the adjusting screw. Uses flame-retardant material. (Main body / UL94-HB / Axis / UL94V-2) Canopy, server rack, office equipment, furniture
    Rated torque (Nm)  0~0.8  Dimension H (mm)  12.7  TAKIGEN code  13135  Mass (g)  15  Dimension P1 (mm)  25.5  Dimension α (°)  260  Dimension P2 (mm)  31.7  Dimension W (mm)  36.5  Dimension d (Φmm)  4.2  Dimension L (mm)  43  Dimension t (mm)  Dimension M  M5  Material (Main Unit)  Polyacetal (POM / UL94-HB)  Material (Shaft)  Polycarbonate (PC / UL94V-2)  Material (Nut)  Stainless steel (SUS)  Material (Screw)  Stainless steel (SUS) 
    from S$36.99
    Min. 4 days
  19. Torque hinge with spring Special cover
    TAKIGEN MFG Torque hinge with spring Special cover
    The built-in spring reduces the weight of the lid. Since the lid is held at any angle, accidents such as pinching fingers are prevented. The holding torque can be adjusted with the adjustment nut even after installation. It can be used as a substitute for a damper to make effective use of space. ... Read More
    Surface finish  Barrel polishing  Standard Color  Ivory (B-1346-PC) 
    Rating:
    20%
    from S$3.19
    Min. 5 days
  20. Auto return spring hinge
    IMAO Auto return spring hinge
    from S$29.99
    Min. 8 days
  21. Torque hinge
    Geo. Prince Takeshita Torque hinge
    Opening and closing can be held at any position. The core rod is made of stainless steel. General equipment
    Length (mm)  30  Product Mass (g)  48  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Finish  Satin chrome plating finish  Material  Zinc die casting (ZDC) 
    from S$16.99
    Min. 7 days
  22. Torque hinge (stainless steel click type)
    Shibutani Torque hinge (stainless steel click type)
    A hinge that can hold the door at any angle. Since the torque is released near the beginning and closing of the door, the door closes without bouncing. You can choose from two types, 0.8N ・ m and 1.5N ・ m. All mechanical parts such as washers are made of stainless steel and have excellent corro... Read More
    Operating Temperature Range  0℃~40℃  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Gloss barrel  Material  Stainless steel (SUS304) 
    from S$19.99
    Min. 5 days
  23. Stainless steel back hinge torque hinge
    TAKIGEN MFG Stainless steel back hinge torque hinge
    Hold the door at any angle. Back hinge type with no hinges on the surface of the door. The torque value can be changed with the adjustment nut.
    Operating Temperature Range (℃)  0~40  TAKIGEN code  13279  Rated torque (cN.m)  9.8~34.3  Surface finish  Gloss barrel polishing  Material  Stainless steel sheet (SUS304) 
    from S$13.99
    Min. 6 days
  24. SOUTHCO Torque hinge
    SOUTHCO SOUTHCO Torque hinge
    Adjustable torque hinge with adjustable torque. * Mounting screws are not included.
    Maximum Torque (Nm)  (Preveling) 4  Material  (Screw / Nut) Stainless steel  Operating Temperature Range (℃)  -5~65  Material (hinge)  Acetal  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Large  Mounting Screw  M6  Material (Pin)  Polycarbonate 
    from S$29.99
    Min. 5 days
  25. Torque hinge
    Geo. Prince Takeshita Torque hinge
    Opening and closing can be held at any position. The core rod is made of stainless steel. General equipment
    Product Mass (g)  155  Length (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Finish  Satin chrome plating finish  Material  Zinc die casting (ZDC) 
    from S$21.99
    Min. 6 days
  26. SOUTHCO Torque Hinges
    SOUTHCO SOUTHCO Torque Hinges
    Adjustable torque hinge with adjustable torque.
    Maximum Torque (Nm)  (Preveling) 0.25  Operating Temperature Range (℃)  -5~65  Included Accessories  1 hinge and 4 mounting nuts (per set)  Material (hinge)  Acetal, nylon  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Mounting Bracket)  Steel, galvanized 
    from S$18.99
    Min. 5 days
  27. Insert torque hinge
    Geo. Prince Takeshita Insert torque hinge
    Opening and closing can be held at any position. * Since the mounting hole processing is a reference dimension, please be sure to check it with the actual product. Chamfer the mounting holes as necessary.
    Product Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Finish  Nickel plating finish  Torque (Nm)  [Torque value (1 sheet)] 0.5 ± 20% 
    from S$22.99
    Min. 6 days
  28. Mini flat torque hinge
    ACE Mini flat torque hinge
    Color  Black 
    from S$3.39
    Min. 5 days
  29. Torque hinge
    Geo. Prince Takeshita Torque hinge
    Opening and closing can be held at any position. The core rod is made of stainless steel. Comes with a cap for hiding screw holes. General equipment
    Product Mass (g)  150  Length (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Finish  Satin chrome plating finish  Material  Zinc die casting (ZDC) 
    from S$22.99
    Min. 6 days
  30. Flat torque hinge
    IMAO Flat torque hinge
    Surface Treatment (Main Unit)  Black paint  Material (Main Unit)  Zinc die casting (ZDC1) 
    from S$64.99
    Min. 3 days
  31. 90x82.5mm torque hinge (stainless steel)
    ESCO 90x82.5mm torque hinge (stainless steel)
    Opening and closing can be held and fixed at any position (effective range: 180 °). ● Select the size and quantity that match the required torque value (weight of the lid W x distance from the fulcrum to the tip of the lid L / 2). For lids and doors of various measuring instruments, office equipm... Read More
    Mass (g)  198  Material  Stainless steel (SUS304)  Finish  Barrel polishing  Dimensions, Height x Width (mm)  90×82.5  Thickness (mm)  2.5  Number of Holes  Esco Part No.  EA951BY-304  Hole Diameter (Φmm)  4.5 
    from S$69.99
    Min. 6 days
  32. 50x42.5mm torque hinge (stainless steel)
    ESCO 50x42.5mm torque hinge (stainless steel)
    Opening and closing can be held and fixed at any position (effective range: 180 °). ● Select the size and quantity that match the required torque value (weight of the lid W x distance from the fulcrum to the tip of the lid L / 2). For lids and doors of various measuring instruments, office equipm... Read More
    Mass (g)  52  Material  Stainless steel (SUS304)  Dimensions, Height x Width (mm)  50×42.5  Hole Diameter (Φmm)  4.3  Number of Holes  Esco Part No.  EA951BY-303  Finish  Barrel polishing  Thickness (mm) 
    from S$32.99
    Min. 6 days
  33. Stainless steel heavy duty glass adjustment hinge (wall mount type)
    Geo. Prince Takeshita Stainless steel heavy duty glass adjustment hinge (wall mount type)
    -Hinges for heavy glass doors. -Made of stainless steel, it has excellent corrosion resistance and heat resistance. -The angle of each 5 ° can be adjusted in the closing direction while the door is hung. -The door closes automatically when the door is 35 °.・ Corresponding glass door width: Glass... Read More
    Applicable glass thickness (mm)  10~12  Allowable Load (kg)  60 (when using two hinges)  Mass (g)  870  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  MST (mirror surface)  Material  Stainless steel 
    from S$489.90
    Min. 7 days
  34. Angle hinge with clamp lever 40
    IMAO Angle hinge with clamp lever 40
    from S$169.90
    Min. 8 days
  35. 40x 35 mm torque hinge (stainless steel)
    ESCO 40x 35 mm torque hinge (stainless steel)
    Opening and closing can be held and fixed at any position (effective range: 180 °). ● Select the size and quantity that match the required torque value (weight of the lid W x distance from the fulcrum to the tip of the lid L / 2). For lids and doors of various measuring instruments, office equipm... Read More
    Finish  Barrel polishing  Esco Part No.  EA951BY-302  Hole Diameter (Φmm)  4.3  Material  Stainless steel (SUS304)  Dimensions, Height x Width (mm)  40×35  Thickness (mm)  1.2  Mass (g)  22  Number of Holes 
    from S$22.99
    Min. 6 days
  36. Adjustable Torque Hinge 36mm
    Geo. Prince Takeshita Adjustable Torque Hinge 36mm
    Torque can be adjusted. Holds doors and lids at your preferred angle. General equipment *Use a #2.5 hex wrench. * Mounting screws are not included. Please prepare separately.
    Torque (Nm)  0.3 to 0.7 (1 sheet)  Color  Black  Finish  Black paint  Material  Zinc die casting (ZDC) 
    from S$5.69
    Min. 6 days
  37. Aluminum adjustable torque hinge 60mm
    Geo. Prince Takeshita Aluminum adjustable torque hinge 60mm
    Torque can be adjusted. Holds doors and lids at your preferred angle. General equipment *Please use #5 hexagon wrench. * Mounting screws are not included. Please prepare separately.
    Torque (Nm)  0 to 4.9 (1 sheet)  Material  Aluminum (Al)  Finish  Alumite treatment  Color  Silver 
    from S$16.99
    Min. 6 days
  38. Aluminum adjustable torque hinge 60mm
    Geo. Prince Takeshita Aluminum adjustable torque hinge 60mm
    Torque can be adjusted. Holds doors and lids at your preferred angle. General equipment *Please use #5 hexagon wrench. * Mounting screws are not included. Please prepare separately.
    Torque (Nm)  0 to 4.9 (1 sheet)  Material  Aluminum (Al)  Color  Black  Finish  Black paint 
    from S$16.99
    Min. 6 days
  39. Angle adjustment/fixing parts|Angle hinge/clamp lever retention DFS‐H
    NBK (Nabeya Bi-tech Kaisha) Angle adjustment/fixing parts|Angle hinge/clamp lever retention DFS‐H
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 6 days
  40. Angle adjustment/fixing parts|Angle hinge Clamp lever holding Rotation limiter DKBR-H
    NBK (Nabeya Bi-tech Kaisha) Angle adjustment/fixing parts|Angle hinge Clamp lever holding Rotation limiter DKBR-H
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction