Auto Hinges
- TOCHIGIYA Auto HingeThe lid opens lightly by the operation of the coil spring.Mass (g) 97.4 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Auto HingesThe lid opens lightly due to the operation of the coil spring. OA equipment, audio equipment, etc. * When using two or more at the same time, be careful of the center deviation of the hinge rotation axis. * Install the shaft in a horizontal position.Mass (g) 36.4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days
- TOCHIGIYA Auto hinge (strong type)The spring load assists the opening force on the moving side. The spring load can be seen at a glance by the position of the adjustment plate provided on the side of the main body. Machine tools, various control devices, etc.Mass (g) 642 RoHS directive (corresponding to 10 substances) Correspondencefrom S$66.99Min. 5 days
- TAKIGEN MFG Auto hingeThe built-in compression spring reduces the weight of the lid. The rotational torque can be adjusted with the adjusting screw even after installation. For various heavy canopiesTAKIGEN code 13117 Surface finish Nickel plating (MFNi) Material (Cover) Polyacetal (POM) Material (Main Unit) Steel Plate Cold Commercial (SPCC)from S$85.99Min. 5 days
- Geo. Prince Takeshita Small auto hingeROHS compliant product. The compression spring allows the top lid to be opened lightly. cabinet * Mounting screws are not included. Please prepare separately. * Do not use as a single item, but use two or more. * Please be sure to check the mounting position with the actual product. (Make sure th... Read MoreOpening and closing angle (°) 70±5 Mass (kg) Allowable lid: 1.5 (when using 2 pieces) Finish Brown paint RoHS directive (corresponding to 10 substances) Correspondence Material Steel Plate Cold Commercial (SPCC)from S$4.39Min. 8 days
- Geo. Prince Takeshita Auto hingeROHS compliant product. The compression spring allows the top lid to be opened lightly. Machine tools, OA equipment * Mounting screws are not included. Please prepare separately. * Do not use as a single item, but use two or more. * Please be sure to check the mounting position with the actual pr... Read MoreOpening and closing angle (°) 70±5 Mass (kg) Allowable lid: 8 (when using 2) RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel plating Material Steel Plate Cold Commercial (SPCC)from S$46.99Min. 9 days