Hinge Pins
- TOCHIGIYA Hinge pin with grooveIt can be widely used as a shaft for various hinges. Distribution board, distribution board, other various hinges, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Stainless Hinge PinsIt can be widely used as a shaft for various hinges. Anti-corrosion measures for iron hinge pins, rotating shafts for mechanical parts, and other general useRoHS directive (corresponding to 10 substances) Correspondence Material SUSXM7
- TAKIGEN MFG Stainless steel pin (Φ6 × L55)Dimension D2 (Φmm) 12 TAKIGEN code 11613 Material Stainless steel bar (SUS304) Dimension L2 (mm) 52 Dimension L1 (mm) 55 Mass (g) 14 Dimension d (Φmm) 5 Dimension t (mm) 2 Dimension D1 (Φmm) 6from S$2.59Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ8 × L113)Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 14 Mass (g) 47 Dimension L2 (mm) 110 Dimension D1 (Φmm) 8 Dimension t (mm) 3 TAKIGEN code 10706 Dimension L1 (mm) 113 Dimension d (Φmm) 7from S$4.49Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ10 × L113)Dimension D2 (Φmm) 16 TAKIGEN code 10705 Dimension D1 (Φmm) 10 Dimension L2 (mm) 110 Material Stainless steel bar (SUS304) Dimension t (mm) 3 Mass (g) 73 Dimension L1 (mm) 113 Dimension d (Φmm) 8from S$6.19Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L80)Dimension L2 (mm) 77 TAKIGEN code 10708 Dimension L1 (mm) 80 Dimension d (Φmm) 4 Dimension t (mm) 2 Mass (g) 14 Material Stainless steel bar (SUS304) Dimension D1 (Φmm) 5 Dimension D2 (Φmm) 10from S$1.99Min. 2 days
- TAKIGEN MFG Pin (Φ8 × L100)Mass (g) 43 Dimension D2 (Φmm) 14 Dimension L2 (mm) 97 Dimension d (Φmm) 7 Dimension D1 (Φmm) 8 Dimension t (mm) 3 Surface finish Zinc plating chromate treatment (MFZn-C) TAKIGEN code 11586 Dimension L1 (mm) 100from S$1.59Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ8 × L100)TAKIGEN code 11606 Dimension d (Φmm) 7 Mass (g) 43 Dimension D1 (Φmm) 8 Dimension t (mm) 3 Dimension L1 (mm) 100 Dimension D2 (Φmm) 14 Material Stainless steel bar (SUS304) Dimension L2 (mm) 97
- TAKIGEN MFG Stainless steel pin (Φ10 × L100)Dimension d (Φmm) 8 Dimension t (mm) 3 Material Stainless steel bar (SUS304) TAKIGEN code 11605 Mass (g) 66 Dimension D1 (Φmm) 10 Dimension L1 (mm) 100 Dimension L2 (mm) 97 Dimension D2 (Φmm) 16from S$5.49Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L100)Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 12 TAKIGEN code 11608 Dimension L1 (mm) 100 Dimension t (mm) 3 Dimension d (Φmm) 5 Mass (g) 25 Dimension L2 (mm) 97 Dimension D1 (Φmm) 6from S$3.39Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L90)Mass (g) 22 TAKIGEN code 10707 Dimension L2 (mm) 87 Dimension L1 (mm) 90 Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 12 Dimension t (mm) 2 Dimension d (Φmm) 5 Dimension D1 (Φmm) 6from S$3.09Min. 2 days
- TAKIGEN MFG Stainless steel 3-tube round hinge pin (Φ6 × L90)Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 12 Dimension d (mm) 5 (product number B-1024-5) Dimension D4 (Φmm) 2 Dimension T (mm) 2 Dimension L4 (mm) 90 Dimension D1 (Φmm) 14 TAKIGEN code 10699 Dimension L1 (mm) 82 Mass (g) 90 Dimension L3 (mm) 20 Dimension D3 (Φmm) 6 Dimension L2 (mm) 42from S$10.99Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L60)Dimension D2 (Φmm) 12 Dimension t (mm) 2 Material Stainless steel bar (SUS304) Dimension L1 (mm) 60 Mass (g) 15 TAKIGEN code 11612 Dimension d (mm) 5 Dimension L2 (mm) 57 Dimension D1 (Φmm) 6from S$2.79Min. 6 days
- TAKIGEN MFG Pin (Φ6 × L100)Dimension t (mm) 3 Dimension D2 (Φmm) 12 Mass (g) 25 Dimension d (Φmm) 5 Dimension L2 (mm) 97 TAKIGEN code 11588 Dimension L1 (mm) 100 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension D1 (Φmm) 6from S$1.29Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L70)TAKIGEN code 11610 Material Stainless steel bar (SUS304) Dimension L2 (mm) 67 Dimension d (mm) 5 Dimension L1 (mm) 70 Dimension t (mm) 2 Dimension D2 (Φmm) 12 Dimension D1 (Φmm) 6 Mass (g) 17from S$3.09Min. 5 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L45)Material Stainless steel bar (SUS304) Dimension d (Φmm) 4 Mass (g) 8 Dimension t (mm) 2 Dimension L2 (mm) 42 TAKIGEN code 11619 Dimension L1 (mm) 45 Dimension D2 (Φmm) 10 Dimension D1 (Φmm) 5from S$2.39Min. 5 days
- TAKIGEN MFG Pin (Φ5 × L45)Dimension D1 (Φmm) 5 Dimension t (mm) 2 Mass (g) 8 Dimension L1 (mm) 45 Dimension D2 (Φmm) 10 Dimension L2 (mm) 42 Dimension d (mm) 4 Surface finish Zinc plating chromate treatment (MFZn-C) TAKIGEN code 11599from S$0.94Min. 4 days
- TAKIGEN MFG Pin (Φ6 × L85)Dimension L2 (mm) 82 Mass (g) 21 Dimension t (mm) 2 TAKIGEN code 11589 Dimension L1 (mm) 85 Dimension D2 (Φmm) 12 Dimension D1 (Φmm) 6 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension d (Φmm) 5from S$0.99Min. 5 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L85)Dimension L2 (mm) 82 Dimension t (mm) 2 Dimension D2 (Φmm) 12 TAKIGEN code 11609 Mass (g) 21 Material Stainless steel bar (SUS304) Dimension d (Φmm) 5 Dimension D1 (Φmm) 6 Dimension L1 (mm) 85from S$3.19Min. 4 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L113)Dimension L2 (mm) 110 Mass (g) 27 Material Stainless steel bar (SUS304) Dimension L1 (mm) 113 Dimension D2 (Φmm) 12 Dimension d (mm) 5 TAKIGEN code 11607 Dimension t (mm) 3 Dimension D1 (Φmm) 6from S$3.69Min. 2 days
- TOCHIGIYA Hinge pin (Type I)A hidden hinge for doors dedicated to welding. Since the hinge piece is pipe-shaped, it does not take up space. E-shaped stopper wheels (TH-121E, etc.) can also be used. Distribution board, distribution board, control board, etc.Parts Name Color (A), Color (B), Shaft RoHS directive (corresponding to 10 substances) Correspondence Material STKM、SWCH Surface Treatment Trivalent chromatefrom S$3.59Min. 5 days
- TAKIGEN MFG Pin (Φ10 × L100)Dimension d (mm) 8 TAKIGEN code 11585 Dimension D1 (Φmm) 10 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension t (mm) 3 Mass (g) 66 Dimension L1 (mm) 100 Dimension L2 (mm) 97 Dimension D2 (Φmm) 16from S$1.99Min. 2 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L70)Dimension L2 (mm) 67 Dimension L1 (mm) 70 Material Stainless steel bar (SUS304) Mass (g) 12 Dimension D2 (Φmm) 10 Dimension d (mm) 4 TAKIGEN code 11615 Dimension D1 (Φmm) 5 Dimension t (mm) 2from S$2.49Min. 5 days
- TAKIGEN MFG Pin (Φ6 × L90)TAKIGEN code 10237 Dimension D2 (Φmm) 12 Dimension L2 (mm) 87 Dimension t (mm) 2 Mass (g) 22 Dimension L1 (mm) 90 Dimension D1 (Φmm) 6 Dimension d (Φmm) 5 Surface finish Zinc plating chromate treatment (MFZn-C)from S$1.09Min. 5 days
- TAKIGEN MFG Pin (Φ6 × L113)Dimension D2 (Φmm) 12 Mass (g) 27 Dimension D1 (Φmm) 6 Dimension L2 (mm) 110 TAKIGEN code 11587 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension d (mm) 5 Dimension L1 (mm) 113 Dimension t (mm) 3from S$1.19Min. 5 days
- TAKIGEN MFG Pin (Φ5 × L50)Dimension d (mm) 4 TAKIGEN code 11598 Dimension L2 (mm) 47 Dimension D2 (Φmm) 10 Mass (g) 9 Dimension L1 (mm) 50 Dimension t (mm) 2 Dimension D1 (Φmm) 5 Surface finish Zinc plating chromate treatment (MFZn-C)from S$1.09Min. 5 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L85)Dimension D2 (Φmm) 10 TAKIGEN code 11614 Mass (g) 14 Dimension t (mm) 2 Dimension d (mm) 4 Dimension D1 (Φmm) 5 Dimension L2 (mm) 82 Dimension L1 (mm) 85 Material Stainless steel bar (SUS304)from S$2.59Min. 4 days
- TAKIGEN MFG Stainless steel pin (Φ6 × L65)Dimension D2 (Φmm) 12 TAKIGEN code 11611 Dimension L2 (mm) 62 Dimension D1 (Φmm) 6 Dimension L1 (mm) 65 Material Stainless steel bar (SUS304) Mass (g) 16 Dimension d (mm) 5 Dimension t (mm) 2from S$2.99Min. 5 days
- TAKIGEN MFG Pin (Φ5 × L85)Dimension L2 (mm) 82 Dimension d (Φmm) 4 Dimension L1 (mm) 85 Dimension t (mm) 2 Dimension D2 (Φmm) 10 Mass (g) 14 TAKIGEN code 11594 Dimension D1 (Φmm) 5from S$1.19Min. 5 days
- TAKIGEN MFG 2 tube hinge pin (Φ6 × L90)Distribution board / cubicleMass (g) 100 TAKIGEN code 10543 Dimension D3 (Φmm) 12 Dimension L3 (mm) 42 Square Dimension W (mm) 14 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 12 Dimension D2 (Φmm) 6 Dimension L1 (mm) 84 Dimension T (mm) 2 Dimension L2 (mm) 42 Dimension L4 (mm) 90from S$4.99Min. 5 days
- IMAO Hinge pin 8 × 60Mass (g) 25 Material (washer) Stainless steel Material (Pin) Steel Surface treatment (pin) Zinc trivalent chromate Material (Cap) polyamide Material (Bushing) polyamidefrom S$7.89Min. 3 days
- TAKIGEN MFG 3-tube round hinge pin (Φ6 × L100)Dimension L1 (mm) 94 Dimension L4 (mm) 100 Dimension L2 (mm) 54 Dimension T (mm) 3 TAKIGEN code 11581 Dimension L3 (mm) 20from S$4.99Min. 5 days
- TAKIGEN MFG Pin (Φ5 × L55)Dimension L2 (mm) 52 Dimension L1 (mm) 55 Surface finish Zinc plating chromate treatment (MFZn-C) TAKIGEN code 11597 Dimension d (Φmm) 4 Dimension t (mm) 2 Dimension D1 (Φmm) 5 Mass (g) 10 Dimension D2 (Φmm) 10from S$1.09Min. 5 days
- TAKIGEN MFG Pin (Φ6 × L55)Dimension L1 (mm) 55 Dimension d (mm) 5 Dimension L2 (mm) 52 TAKIGEN code 11593 Mass (g) 14 Dimension D2 (Φmm) 12 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension D1 (Φmm) 6 Dimension t (mm) 2from S$0.99Min. 5 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L55)Dimension L2 (mm) 52 TAKIGEN code 11617 Dimension L1 (mm) 55 Material Stainless steel bar (SUS304) Dimension D2 (Φmm) 10 Dimension t (mm) 2 Mass (g) 10 Dimension D1 (Φmm) 5 Dimension d (Φmm) 4from S$2.19Min. 5 days
- TAKIGEN MFG Stainless steel pin (Φ5 × L65)Dimension L2 (mm) 62 Material Stainless steel bar (SUS304) Dimension L1 (mm) 65 TAKIGEN code 11616 Dimension D1 (Φmm) 5 Dimension d (mm) 4 Dimension t (mm) 2 Dimension D2 (Φmm) 10 Mass (g) 11from S$2.49Min. 5 days
- TAKIGEN MFG 2-tube round hinge pin (Φ6 × L90)Dimension D2 (Φmm) 12 Dimension D1 (Φmm) 14 Mass (g) 91 Dimension L4 (mm) 90 Dimension L3 (mm) 42 Dimension L1 (mm) 84 Dimension D4 (Φmm) 12 Dimension d (mm) 5 (Product number: B-1024-5) TAKIGEN code 10233 Dimension T (mm) 2 Dimension D3 (Φmm) 6 Dimension L2 (mm) 42from S$4.19Min. 5 days
- TAKIGEN MFG 3-tube round hinge pin (Φ8 × L100)Dimension D2 (Φmm) 14 TAKIGEN code 10228 Dimension T (mm) 3 Dimension L1 (mm) 94 Dimension D1 (Φmm) 16 Mass (g) 135 Dimension D4 (Φmm) 14 Dimension L2 (mm) 54 Dimension L3 (mm) 20 Dimension D3 (Φmm) 8 Dimension L4 (mm) 100from S$5.39Min. 5 days
- TAKIGEN MFG 3 tube angle hinge pin* E-shaped retaining ring is not included.from S$5.59Min. 5 days
- TAKIGEN MFG Pin (Φ10 × L113)Dimension L2 (mm) 110 TAKIGEN code 10235 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension d (Φmm) 8 Dimension t (mm) 3 Mass (g) 73 Dimension D2 (Φmm) 16 Dimension L1 (mm) 113 Dimension D1 (Φmm) 10from S$1.99Min. 5 days