Hinge Pin Collars
- TAKIGEN MFG Color (L30 × Φ16 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11569 Dimension D1 (Φmm) 16 Dimension L (mm) 30 Mass (g) 40 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$1.69Min. 5 days
- TAKIGEN MFG Color (corner type) (for L42 × W14 × Φ6)You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardTAKIGEN code 13140 Square Dimension W (mm) 14 Dimension L (mm) 42 Mass (g) 53 Dimension D (Φmm) 6.2 Surface finish Phosphatefrom S$2.99Min. 5 days
- TAKIGEN MFG Stainless steel collar (L54 × Φ16 × Φ10 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D2 (Φmm) 10.2 TAKIGEN code 12280 Dimension D1 (Φmm) 16 Mass (g) 52 Dimension L (mm) 54 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$7.59Min. 5 days
- TAKIGEN MFG Stainless steel collar (L52 × Φ18 × Φ10 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D2 (Φmm) 10.2 TAKIGEN code 12283 Dimension D1 (Φmm) 18 Dimension L (mm) 52 Mass (g) 72 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$8.59Min. 5 days
- TAKIGEN MFG Stainless steel collar (L42 × Φ12 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D1 (Φmm) 12 TAKIGEN code 12287 Mass (g) 28 Dimension L (mm) 42 Dimension D2 (Φmm) 6.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$4.59Min. 5 days
- TAKIGEN MFG Stainless steel collar (L30 × Φ10 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D1 (Φmm) 10 TAKIGEN code 12295 Mass (g) 14 Dimension L (mm) 30 Dimension D2 (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$3.49Min. 5 days
- TAKIGEN MFG Color (L20 × Φ16 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11576 Dimension D1 (Φmm) 16 Dimension L (mm) 20 Mass (g) 24 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$1.29Min. 5 days
- TAKIGEN MFG Stainless steel collar (L30 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D1 (Φmm) 12 TAKIGEN code 12294 Mass (g) 22 Dimension L (mm) 30 Dimension D2 (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$3.69Min. 5 days
- TAKIGEN MFG Stainless steel collar (L54 × Φ14 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 12281 Dimension D1 (Φmm) 14 Mass (g) 44 Dimension L (mm) 54 Dimension D2 (Φmm) 8.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$6.69Min. 5 days
- TAKIGEN MFG Color (L30 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11571 Dimension D1 (Φmm) 12 Mass (g) 22 Dimension L (mm) 30 Dimension D2 (Φmm) 5.2 Surface finish Phosphatefrom S$1.29Min. 5 days
- TAKIGEN MFG Color (L52 × Φ16 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11561 Dimension D1 (Φmm) 16 Dimension L (mm) 52 Mass (g) 62 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$2.19Min. 5 days
- TAKIGEN MFG Stainless Steel Color (Square Type) L35 × W12 × Φ5You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardSquare Dimension W (mm) 12 TAKIGEN code 13150 Mass (g) 33 Dimension L (mm) 35 Dimension D (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$5.99Min. 5 days
- TAKIGEN MFG Color (L40 × Φ16 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11565 Dimension D1 (Φmm) 16 Dimension L (mm) 40 Mass (g) 48 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$1.99Min. 8 days
- TAKIGEN MFG Color (L20 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11579 Dimension D1 (Φmm) 12 Mass (g) 15 Dimension L (mm) 20 Dimension D2 (Φmm) 5.2 Surface finish Phosphatefrom S$0.99Min. 5 days
- TAKIGEN MFG Color (corner type) (for L35 × W12 × Φ5)You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardSquare Dimension W (mm) 12 TAKIGEN code 13141 Mass (g) 33 Dimension L (mm) 35 Dimension D (Φmm) 5.2 Surface finish Phosphatefrom S$2.99Min. 5 days
- TAKIGEN MFG Stainless steel collar (L24 × Φ18 × Φ10 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D2 (Φmm) 10.2 TAKIGEN code 12297 Dimension D1 (Φmm) 18 Dimension L (mm) 24 Mass (g) 33 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$4.39Min. 6 days
- TAKIGEN MFG Color (L40 × Φ14 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11566 Dimension D1 (Φmm) 14 Mass (g) 40 Dimension L (mm) 40 Dimension D2 (Φmm) 6.2 Surface finish Phosphatefrom S$1.99Min. 5 days
- TAKIGEN MFG Stainless steel collar (hole for L52 × Φ16 × Φ8)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 12284 Dimension D1 (Φmm) 16 Dimension L (mm) 52 Mass (g) 62 Dimension D2 (Φmm) 8.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$6.99Min. 5 days
- TAKIGEN MFG Stainless steel collar (L20 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D1 (Φmm) 12 TAKIGEN code 12302 Mass (g) 15 Dimension L (mm) 20 Dimension D2 (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$2.79Min. 5 days
- TAKIGEN MFG Color (corner type) (for L52 × W18 × Φ10)You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardDimension D (Φmm) 10.2 TAKIGEN code 13138 Square Dimension W (mm) 18 Dimension L (mm) 52 Mass (g) 95 Surface finish Phosphatefrom S$5.29Min. 5 days
- TAKIGEN MFG Color (L35 × Φ10 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D1 (Φmm) 10 TAKIGEN code 11568 Mass (g) 16 Dimension L (mm) 35 Dimension D2 (Φmm) 5.2 Surface finish Phosphatefrom S$1.29Min. 5 days
- TAKIGEN MFG Color (L30 × Φ14 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11570 Dimension D1 (Φmm) 14 Dimension L (mm) 30 Mass (g) 30 Dimension D2 (Φmm) 6.2 Surface finish Phosphatefrom S$1.59Min. 5 days
- TAKIGEN MFG Stainless Steel Color (Square Type) L20 × W12 × Φ5You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardSquare Dimension W (mm) 12 TAKIGEN code 13154 Mass (g) 19 Dimension L (mm) 20 Dimension D (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$3.89Min. 5 days
- TAKIGEN MFG Stainless steel color (corner type) L52 × W18 × Φ10You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardDimension D (Φmm) 10.2 TAKIGEN code 13147 Square Dimension W (mm) 18 Dimension L (mm) 52 Mass (g) 95 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$10.99Min. 5 days
- TAKIGEN MFG Color (corner type) (for L20 × W12 × Φ5)You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardSquare Dimension W (mm) 12 TAKIGEN code 13145 Mass (g) 19 Dimension L (mm) 20 Dimension D (Φmm) 5.2 Surface finish Phosphatefrom S$1.99Min. 5 days
- TAKIGEN MFG Color (L42 × Φ14 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11563 Dimension D1 (Φmm) 14 Mass (g) 41 Dimension L (mm) 42 Dimension D2 (Φmm) 6.2 Surface finish Phosphatefrom S$1.79Min. 5 days
- TAKIGEN MFG Stainless steel collar (L30 × Φ16 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 12292 Dimension D1 (Φmm) 16 Dimension L (mm) 30 Mass (g) 40 Dimension D2 (Φmm) 8.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$4.69Min. 5 days
- TAKIGEN MFG Color (L54 × Φ14 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11558 Dimension D1 (Φmm) 14 Mass (g) 44 Dimension L (mm) 54 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$1.69Min. 5 days
- TAKIGEN MFG Stainless Steel Color (Square Type) L52 × W16 × Φ8You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardTAKIGEN code 13148 Square Dimension W (mm) 16 Dimension L (mm) 52 Dimension D (Φmm) 8.2 Mass (g) 80 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$9.39Min. 5 days
- TAKIGEN MFG Color (L54 × Φ16 × Φ10 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D2 (Φmm) 10.2 TAKIGEN code 11557 Dimension D1 (Φmm) 16 Mass (g) 52 Dimension L (mm) 54 Surface finish Phosphatefrom S$2.19Min. 5 days
- TAKIGEN MFG Color (L52 × Φ14 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11562 Dimension D1 (Φmm) 14 Mass (g) 51 Dimension L (mm) 52 Dimension D2 (Φmm) 6.2 Surface finish Phosphatefrom S$1.99Min. 5 days
- TAKIGEN MFG Stainless steel collar (L20 × Φ18 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 12298 Dimension D1 (Φmm) 18 Dimension L (mm) 20 Mass (g) 32 Dimension D2 (Φmm) 8.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$4.19Min. 5 days
- TAKIGEN MFG Stainless steel collar (L15 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).Mass (g) 11 Dimension D1 (Φmm) 12 TAKIGEN code 12303 Dimension L (mm) 15 Dimension D2 (Φmm) 5.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$2.69Min. 5 days
- TAKIGEN MFG Color (L52 × Φ18 × Φ10 hole)You can choose various variations with the pin (B-1099 / B-99).Dimension D2 (Φmm) 10.2 TAKIGEN code 11560 Dimension D1 (Φmm) 18 Dimension L (mm) 52 Mass (g) 72 Surface finish Phosphatefrom S$2.89Min. 5 days
- TAKIGEN MFG Color (L20 × Φ14 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11578 Dimension D1 (Φmm) 14 Dimension L (mm) 20 Mass (g) 20 Dimension D2 (Φmm) 6.2 Surface finish Phosphatefrom S$1.09Min. 5 days
- TAKIGEN MFG Stainless steel collar (L20 × Φ16 × Φ6 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 12300 Dimension D1 (Φmm) 16 Dimension L (mm) 20 Mass (g) 27 Dimension D2 (Φmm) 6.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$3.69Min. 5 days
- TAKIGEN MFG Stainless steel + color (hole for L52 x Φ14 x Φ6)TAKIGEN code 12285 Dimension d (Φmm) 14 Mass (g) 51 Dimension L (mm) 52 Dimension d2 (Φmm) 6.2 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$6.29Min. 5 days
- TAKIGEN MFG Color (L20 × Φ18 × Φ8 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11575 Dimension D1 (Φmm) 18 Dimension L (mm) 20 Mass (g) 32 Dimension D2 (Φmm) 8.2 Surface finish Phosphatefrom S$1.49Min. 5 days
- TAKIGEN MFG Color (L35 × Φ12 × Φ5 hole)You can choose various variations with the pin (B-1099 / B-99).TAKIGEN code 11567 Dimension D1 (Φmm) 12 Mass (g) 26 Dimension L (mm) 35 Dimension D2 (Φmm) 5.2 Surface finish Phosphatefrom S$1.39Min. 5 days
- TAKIGEN MFG Stainless steel color (corner type) L24 × W18 × Φ10You can choose various variations with the pin (B-1099 / B-99). Distribution board / control boardDimension D (Φmm) 10.2 TAKIGEN code 13151 Square Dimension W (mm) 18 Dimension L (mm) 24 Mass (g) 44 Surface finish Phosphate Material Stainless steel bar (SUS304)from S$6.69Min. 5 days