All Category

Dampers

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Air damper
    MATEX Air damper
    It is a direct acting type air damper. It can be used for sliding doors with a self-closing function, and the air pressure can be adjusted by turning the screw at the end. Easy to install due to its compact design. Achieved weight reduction by using resin for the internal rod. Air pressure can be... Read More
    Maximum Stroke (mm)  267  Mounting Screw Spacing (mm)  379  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Regular type 
    Rating:
    95%
    from S$76.99
    Min. 2 days
  2. Air damper
    TAKIGEN MFG Air damper
    The reaction force is applied in the direction in which the rod contracts, not in the direction in which it expands. By adopting a special adjustment mechanism, the damper force can be finely adjusted with the needle valve. It is lightweight because it uses mainly resin. Compact design for easy i... Read More
    Operating Temperature Range (℃)  -10~60  Tensile Load (N)  0.5 or less 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  3. Soft Absorber
    TOCHIGIYA Soft Absorber
    Resin is used as the main material to achieve small size and low cost. Home appliances / housing equipment / OA equipment * Please use in combination with an external stopper. * Please ensure sufficient mounting strength of the product. (As a guide, about 2 to 3 times the maximum efficacy value) ... Read More
    Maximum Energy Absorption (J)  0.5  Maximum Speed (m/sec)  Operating Temperature Range (℃)  5~40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$4.49
    Min. 2 days
  4. Soft damper
    TAKIGEN MFG Soft damper
    Appropriate shock absorption characteristics can be obtained. Made of resin, it is small and lightweight.
    Speed range (m / s)  0.5 or less  Material  Polyacetal (POM)  TAKIGEN code  13385  Piston rod return force (N)  3 or less  Operating Temperature Range (℃)  5~40  Maximum Energy Absorption (J)  0.8 
    from S$3.49
    Min. 2 days
  5. Rotary damper
    TAKIGEN MFG Rotary damper
    from S$14.99
    Min. 2 days
  6. Wing damper
    TOCHIGIYA Wing damper
    Softly close the lid and cover of the BOX. AV equipment, communication equipment, measuring equipment, various storage cases * The operating angle of the damper is 110 °. Be sure to provide an external stopper as rotating it any further may damage the damper.
    Operating Temperature Range (℃)  -5~50  Mass (g)  12±1  Surface Treatment  Black  Parts Name  Case, case cap, rotating shaft, oil  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PBT, PPS, silicone oil 
    Rating:
    75%
    from S$15.99
    Min. 2 days
  7. Air damper (short type)
    MATEX Air damper (short type)
    It is a direct acting type air damper. It can be used for sliding doors with a self-closing function, and the air pressure can be adjusted by turning the screw at the end.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  8. Magnet for air damper
    MATEX Magnet for air damper
    A magnet that catches the tip of the rod. Used for pulling out the piston rod.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Magnet: Ba ferrite 
    from S$8.79
    Min. 2 days
  9. Thin damper
    TOCHIGIYA Thin damper
    A shock absorbing part that utilizes the viscosity of oil. It is possible to open and close and reciprocate the lid and door smoothly and quietly (2WAY specification). Automobile interior parts, audio equipment, home appliances, OA equipment, office equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Housing, cap, rotor, gear, O-ring, oil  Material  PC, POM, silicon rubber, silicon 
    from S$1.99
    Min. 5 days
  10. Rotary Damper FRT / FRN-C2 Series
    FUJI LATEX Rotary Damper FRT / FRN-C2 Series
    from S$4.49
    Min. 13 days
  11. Disc damper (unidirectional)
    TOCHIGIYA Disc damper (unidirectional)
    There are types of damper torque that are generated clockwise and counterclockwise (a one-way clutch is built into the damper shaft). Softly close the lid and cover of the BOX. AV equipment, communication equipment, measuring equipment, various storage cases * Since the damper does not have a bea... Read More
    Parts Name  Body case, shaft  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S、PA  Surface Treatment  Trivalent chromate, black 
    from S$38.99
    Min. 5 days
  12. Hinge Damper FHD-A1 Series
    FUJI LATEX Hinge Damper FHD-A1 Series
    Rating:
    100%
    from S$67.99
    Min. 13 days
  13. TK Soft Close Unit + GANTE-For TK + Steel Strike Stroke
    Takachiho Koheki TK Soft Close Unit + GANTE-For TK + Steel Strike Stroke
    A strike for damper units that creates a soft-close mechanism by retrofitting the drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This item is a single steel drawer strike. Please use with TK so... Read More
    Recommended Screw  A Trapping Φ3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM 
    from S$0.97
    Min. 6 days
  14. TK Soft Close Unit +LARGO+EVO250+Steel Drawer Set
    Takachiho Koheki TK Soft Close Unit +LARGO+EVO250+Steel Drawer Set
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. For steel drawers. One-sided use supports recommended cabinet width ~ 60... Read More
    Recommended Screw  A Trapping Φ3  Material (Case)  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray (some white)  Type  Oil damper  Material (Strike)  POM  Applicable Width (mm)  Recommended cabinet: ~450/one side use  cabinet mass (kg)  Recommended: ~10 (one side use)  Stroke Amount (mm)  Runner: 56  Material (Spring)  SWP-B 
    from S$12.99
    Min. 6 days
  15. Disc damper (bidirectional)
    TOCHIGIYA Disc damper (bidirectional)
    Damper torque is generated both clockwise and counterclockwise. Softly opens and closes the lid and cover of the BOX. AV equipment, communication equipment, measuring equipment, various storage cases * Since the damper does not have a bearing due to its structure, be sure to provide a rotating be... Read More
    Parts Name  Body case, shaft  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S、PA  Surface Treatment  Trivalent chromate, black 
    from S$29.99
    Min. 5 days
  16. Door damper for wooden doors only
    WAKI Door damper for wooden doors only
    Eliminate the slamming of the door! The child slams the door! The door isn't always closed ... In such cases, we highly recommend the Rapcon Door Damper! The stylish design makes it easy to install. Please use it for doors that open and close often, such as living room doors.
    Applicable door width (mm)  900  Operating Range  15°  Applicable door mass (kg)  15~40 
    from S$69.99
    Min. 3 days
  17. Rotary damper
    TOCHIGIYA Rotary damper
    Lightweight BOX, cover, etc. can be opened and closed softly. It can be widely used for AV equipment, communication equipment, measuring equipment, various storage cases, etc. In addition, the geared type is suitable when braking is required for linear motion. AV equipment, communication equipmen... Read More
    from S$22.99
    Min. 5 days
  18. TK soft close unit +LARGO+EVO250+ simple substance
    Takachiho Koheki TK soft close unit +LARGO+EVO250+ simple substance
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This product is a single damper unit. One-sided use supports recommended... Read More
    Recommended Screw  A Trapping Φ3  Material (Case)  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray (some white)  Type  Oil damper  Applicable Width (mm)  Recommended cabinet: ~450/one side use  cabinet mass (kg)  Recommended: ~10 (one side use)  Stroke Amount (mm)  Runner: 56  Material (Spring)  SWP-B 
    from S$11.99
    Min. 6 days
  19. TK soft close unit + GANTE-TK + single unit
    Takachiho Koheki TK soft close unit + GANTE-TK + single unit
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This product is a single damper unit. Use with a steel drawer strike or ... Read More
    Recommended Screw  A Trapping Φ3  Material (Case)  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Type  Oil damper  Applicable Width (mm)  Recommended cabinet: ~900/one side use  cabinet mass (kg)  Recommended: ~30 (one side use)  Stroke Amount (mm)  Runner: 64.3  Material (Spring)  SWP-B 
    from S$12.99
    Min. 11 days
  20. TK Soft Close Unit +LARGO+EVO250+Wooden Drawer Set
    Takachiho Koheki TK Soft Close Unit +LARGO+EVO250+Wooden Drawer Set
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. For wooden drawers. One-sided use supports recommended cabinet width ~ 6... Read More
    Recommended Screw  A plate tapping Φ3  Material (Case)  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray (some white)  Type  Oil damper  Material (Strike)  POM  Applicable Width (mm)  Recommended cabinet: ~450/one side use  cabinet mass (kg)  Recommended: ~10 (one side use)  Stroke Amount (mm)  Runner: 56  Material (Spring)  SWP-B 
    Rating:
    40%
    from S$12.99
    Min. 6 days
  21. Rotary damper FRT-S1 series
    FUJI LATEX Rotary damper FRT-S1 series
    from S$4.39
    Min. 13 days
  22. Damper guide
    TOCHIGIYA Damper guide
    Damper guide for TM-316 and TM-318. Installation is screwed for trial production or small lots. For mass production, the damper guide can be integrally molded. Audio equipment, home appliances, OA equipment, office equipment, etc. * The connection cannot be extended for use.
    Module  0.8  Pressure Angle (°)  20  Surface Treatment  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Tooth Type  Normal teeth  Material  POM 
    from S$0.56
    Min. 6 days
  23. Rotary damper FRT-N1 series
    FUJI LATEX Rotary damper FRT-N1 series
    from S$8.19
    Min. 13 days
  24. Door damper embedded type
    LILIEL Door damper embedded type
    It is an indoor product only. Speed adjustment function: The closing speed can be easily adjusted with the adjustment screw. * The closing speed may change depending on the room temperature.
    Color  Brown  Material  SPCC / ZDC, resin 
    from S$76.99
    Min. 7 days
  25. Friction hinge damper FHD-B1 / B2 series
    FUJI LATEX Friction hinge damper FHD-B1 / B2 series
    Rated torque (Nm)  1.35±0.34 
    from S$11.99
    Min. 13 days
  26. Mounting bracket for soft damper 1066280600
    Geo. Prince Takeshita Mounting bracket for soft damper 1066280600
    Mounting bracket for L-626 only. Easy to install soft damper. For office equipment, opening and closing various doors
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.39
    Min. 6 days
  27. TK Soft Close Unit + GANTE-TK For + Wooden Draw Strike
    Takachiho Koheki TK Soft Close Unit + GANTE-TK For + Wooden Draw Strike
    A strike for damper units that creates a soft-close mechanism by retrofitting the drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This item is a single strike for wooden drawers. Please use with... Read More
    Recommended Screw  A plate tapping Φ3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM 
    from S$0.83
    Min. 6 days
  28. Self-adjusting damper
    TAKIGEN MFG Self-adjusting damper
    The strength of the damper is automatically adjusted according to the applied load, and it can handle torque values of 5 to 10 Nm. Appropriate damper characteristics can be obtained in the rotation range of 130 °. Indoor equipment such as inspection / measuring machines / environmental machines
    Operating Temperature Range (℃)  -5~50  Surface finish  Body: Fabric  Material  Rotor: Polyacetal (POM)  Material (Main Unit)  Zinc alloy (ZDC) 
    from S$49.99
    Min. 5 days
  29. Rotary damper (Outer frame: Brown CAP: Black)
    TAKIGEN MFG Rotary damper (Outer frame: Brown CAP: Black)
    The compact shape saves installation space. The flap closing speed changes depending on the high torque direction and low torque direction. Since there is no impact sound when the flap closes, it is ideal for installation locations where quietness is important. Damper characteristics can be obtai... Read More
    Mass (g)  20  Material  Polyacetal (POM)  TAKIGEN code  12726 
    from S$8.69
    Min. 5 days
  30. TK Soft Close Unit + LARGO + For EVO + Steel Strike Stroke
    Takachiho Koheki TK Soft Close Unit + LARGO + For EVO + Steel Strike Stroke
    A strike for damper units that creates a soft-close mechanism by retrofitting the drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This item is a single steel drawer strike. Please use with TK so... Read More
    Recommended Screw  A Trapping Φ3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM 
    from S$0.69
    Min. 6 days
  31. TK Soft Close Unit + ATTRA-TK
    Takachiho Koheki TK Soft Close Unit + ATTRA-TK
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer unit or device. The combination of the damper unit and the strike prepared by the customer makes it easy to use, and adds value such as the operability and shock absorption of the drawer unit. This product is a singl... Read More
    Recommended Screw  M4 bind machine screw  Type  Oil damper  Material (Case)  POM  Material (Spring)  SWP-B  Color  White (partly black) 
    from S$19.99
    Min. 6 days
  32. Swing damper FYT / FYN-D1 (D2) series
    FUJI LATEX Swing damper FYT / FYN-D1 (D2) series
    Maximum operating torque (N.m)  10 
    from S$29.99
    Min. 13 days
  33. TK Soft Close Unit + LARGO + EVO For + Wooden Draw Strike
    Takachiho Koheki TK Soft Close Unit + LARGO + EVO For + Wooden Draw Strike
    A strike for damper units that creates a soft-close mechanism by retrofitting the drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This item is a single strike for wooden drawers. Please use with... Read More
    Recommended Screw  A plate tapping Φ3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM 
    from S$0.86
    Min. 6 days
  34. Rotary damper + TD58
    TOK Rotary damper + TD58
    An endless damper with a lineup of maximum torque of 0.8N ・ m. There is a damper effect in only one direction. For damping the sliding door (gravity type) of the device. For soft closing of device covers, etc. * Avoid using with a load that exceeds the set torque. * Applying a radial load or thr... Read More
    Operating Temperature Range (℃)  0~40  Number of screw holes  Overall Length (mm)  38  Hole Diameter (mm)  4.2  Mass (g)  42 
    from S$27.99
    Min. 3 days
  35. Rotary damper + TD62
    TOK Rotary damper + TD62
    We have a rich torque lineup. For slowing down the shutter of the device. Slow down of equipment cover, etc. * Avoid using with a load that exceeds the set torque. * Applying a radial load or thrust load to the shaft may cause oil leakage or damage.
    Operating Temperature Range (℃)  0~40  Module  Mass (g)  16  Number of screw holes  Pressure Angle (°)  20  Overall Length (mm)  20  Hole Diameter (mm)  3.1  Specification  Dislocation amount: 0.3  Tooth Type  Involute / normal teeth  Type  Standard spur gear 
    from S$24.99
    Min. 3 days
  36. TK soft close unit +LARGO+EVO350+ simple substance
    Takachiho Koheki TK soft close unit +LARGO+EVO350+ simple substance
    A damper unit that creates a soft-close mechanism by retrofitting it to a drawer. It is easy to use with a combination of a damper unit and a strike, and adds value such as improving the operability and luxury of the drawer. This product is a single damper unit. It can be used on one side and has... Read More
    Recommended Screw  A Trapping Φ3  Material (Case)  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray (some white)  Type  Oil damper  Applicable Width (mm)  Recommended cabinet: ~600/one side use  cabinet mass (kg)  Recommended: ~20 (one side use)  Stroke Amount (mm)  Runner: 56  Material (Spring)  SWP-B 
    from S$11.99
    Min. 6 days
  37. Mounting bracket for soft damper 1066270600
    Geo. Prince Takeshita Mounting bracket for soft damper 1066270600
    Mounting bracket for L-626 only. Easy to install soft damper. For office equipment, opening and closing various doors
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.39
    Min. 7 days
  38. Leading damper
    TOCHIGIYA Leading damper
    A compact high torque damper. The torque value changes according to the lid weight moment, and the lid is dropped. Copiers, laptops, word processors, riding desks, aircraft, vehicle cargo storage shelf covers, etc. * Do not apply excessive external force to the rotation of this product. Do not ro... Read More
    Rated Torque (mN.m)  1.96(20kgf・cm)MAX  Mass (g)  16.2  Surface Treatment  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Housing, shaft, silicone oil  Material  POM、PPS 
    from S$38.99
    Min. 5 days
  39. Soft damper
    Geo. Prince Takeshita Soft damper
    Operating temperature range: 5-40 ° C * This soft damper takes effect in the pulling direction. * Cannot be used for applications that generate drag on the pushing direction side. * Please use in combination with an external stopper. * Please ensure the strength of the product mounting part. * Tw... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 7 days
  40. Rotary damper + TD27 / TD28
    TOK Rotary damper + TD27 / TD28
    The makeup cap has the same root. Attach the cosmetic cap to the unused hole.
    Trusco Part No.  116-5068  Mass (g)  18 
    from S$4.69
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction