All Category

Pivot Hinges

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Pivot hinge for inspection port
    Geo. Prince Takeshita Pivot hinge for inspection port
    The shaft (knob part) can be held in the lowered position, and the door can be easily attached and detached. By changing the shape of the washer for the upper frame, the position can be easily set at the time of installation by the round hole made in the upper frame. The level difference between ... Read More
    Type  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Galvanized colored chromate treatment 
    from S$6.49
    Min. 8 days
  2. Pull-out pivot hinge
    TAKIGEN MFG Pull-out pivot hinge
    Distribution board / control panel / inspection port
    Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$5.29
    Min. 5 days
  3. Small pivot hinge
    Geo. Prince Takeshita Small pivot hinge
    The door is easy to put on and take off. Very convenient when painting. Disaster prevention equipment, inspection doors, etc.
    Mass (g)  31  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel Plate Cold Commercial (SPCC)  Finish  Zinc plating chromate treatment 
    from S$4.99
    Min. 7 days
  4. Stainless steel pivot hinge
    TAKIGEN MFG Stainless steel pivot hinge
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment
    Surface finish  Gloss barrel polishing  Material  Stainless steel plate (SUS430)  TAKIGEN code  10746  Mass (g)  210 (1 set) 
    from S$15.99
    Min. 5 days
  5. Pivot hinge for stainless steel inspection port (screw stop type)
    Geo. Prince Takeshita Pivot hinge for stainless steel inspection port (screw stop type)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. The cap for the upper frame can be attached by simply tapping it into the Φ10 through hole made in the upper frame. The door is easy to put on and take off. Since the lower shaft and adjustment washer are attached... Read More
    Mass (g)  114  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS-304) 
    from S$18.99
    Min. 7 days
  6. Pivot hinge for inspection port (screw stop type)
    Geo. Prince Takeshita Pivot hinge for inspection port (screw stop type)
    Since the shaft (knob part) can be held in the lowered position, the door can be easily attached and detached. No need for a toro cover for the upper frame. Welding is no longer necessary because the washer for the upper frame is simply driven into the Φ10 through hole made in the upper frame. Su... Read More
    Cord  1034011200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 8 days
  7. Heavy duty shaft suspension hinge
    SYS (Shibutani) Heavy duty shaft suspension hinge
    Mass (kg)  120  Material  Steel, upper shaft: stainless steel  door  W1200 × H3000 (range)  Finish  Colored chromate, upper shaft: fabric 
    from S$59.99
    Min. 6 days
  8. Resin pivot hinge
    TAKIGEN MFG Resin pivot hinge
    The hinge pin has a through hole and can be used as an energizing hinge by passing the cord through it.
    Mass (g)  16 (1 set)  TAKIGEN code  11600  Material  Polyacetal (POM)  Color  White 
    from S$2.99
    Min. 5 days
  9. Pivot hinge for inspection port (long type)
    Geo. Prince Takeshita Pivot hinge for inspection port (long type)
    It is a long type pivot hinge. Please use it when the upper dust size is large (up to 7 mm). The shaft (knob part) can be held in the lowered position, and the door can be easily attached and detached. By changing the shape of the washer for the upper frame, the position can be easily set at the ... Read More
    Mass (g)  131  Type  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Galvanized colored chromate treatment 
    from S$10.99
    Min. 8 days
  10. Pivot hinge for inspection port (upper frame cap type)
    Geo. Prince Takeshita Pivot hinge for inspection port (upper frame cap type)
    The cap for the upper frame can be attached by simply tapping it into the Φ10 through hole made in the upper frame. The door is easy to put on and take off. Since the lower shaft and adjustment washer are attached to the lower frame, it is possible to prevent loss at the site and accidents during... Read More
    Mass (g)  105  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Galvanized colored chromate treatment 
    from S$7.59
    Min. 9 days
  11. Pivot hinge for inspection port
    Geo. Prince Takeshita Pivot hinge for inspection port
    By using the dedicated C-type washer (sold separately), you can easily adjust the position after installation. The dedicated C-type washer is available in three thicknesses (5 mm, 3 mm, 2 mm), so you can adjust it to various heights by combining them. Since the lower shaft is a plate type, you ca... Read More
    Finish  Zinc plating chromate treatment 
    Discontinued
  12. Pivot hinge for inspection port (screw stop type)
    Geo. Prince Takeshita Pivot hinge for inspection port (screw stop type)
    The door is easy to put on and take off. By installing the washer for the upper frame in the opposite direction, the level difference between the door and the frame can be accommodated for both the same surface and a difference of 3 mm. Since the lower shaft and adjustment washer are attached to ... Read More
    Type  Architecture  Mass (g)  168  Material  Sulfur free cutting steel (SUM32)  Finish  Galvanized colored chromate treatment 
    Discontinued
  13. Pivot hinge for stainless steel inspection port
    Geo. Prince Takeshita Pivot hinge for stainless steel inspection port
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. The shaft (knob part) can be held in the lowered position, and the door can be easily attached and detached. By changing the shape of the washer for the upper frame, the position can be easily set at the time of i... Read More
    Material  Stainless steel (SUS-304)  Mass (g)  127  Type  Architecture 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction