Free Stopping Hinges
Other Related Pages
- TOCHIGIYA Free Stop HingeA hinge that can stand still at any angle. The effective torque range is 180 ° from the mounting surface. Medical equipment, audio equipment, etc. * Please use 2 or less per lid. * Install this product with the shaft horizontal. * Set the mounting panel so that the P / Q dimension part of the hin... Read MoreOperating Temperature Range (℃) 5~40 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA 2-axis free stop hingeA hinge that can stand still at any angle. With 2 axes, it stops at any position in front, back, left and right.Mass (g) 289 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Biaxial free stop hingeThere are two hinges that can be stopped at any angle, and it stops at any position in the front, back, left and right. Since the main body has a hole for wiring, it is easy to wire the monitor. Display, OA equipment, various display screens, etc. * Use within the specified torque value. Do not a... Read MoreMass (g) 445 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free stop hinge (adjustable)A free stop hinge that can adjust the operating torque. Compatible with TH-125-1 ・ 2 ・ 3. (Excluding the torque effective range.) Trial built-in survey before mass production * Install this product with the shaft in the horizontal direction. * Please use 2 or less hinges per lid. Also, when usi... Read MoreInitial Torque Value (Normal Temperature) N・m(kgf・cm) (Setting) 0.34 ± 0.1 [3.5 ± 1] Operating Temperature Range (℃) -5~40 Torque Adjustment Range (Nm) 0.25 to 1.96 (normal temperature) Mass (g) 68.8 RoHS directive (corresponding to 10 substances) Correspondence Specification Torque effective range / approx. 125 °
- TOCHIGIYA Free stop hingeSince it uses the frictional resistance of the resin material, it is a hinge that wears less, is less likely to generate metal powder, abnormal noise, etc., and can stand still at any angle. Medical equipment, OA equipment, audio equipment, etc. * Do not crimp the hinges and brackets later. * Ple... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free stop hingeA hinge that can stand still at any angle. It can be used for machine tools because the torque does not fluctuate even if oil adheres. Audio equipment, machine tools, etc. * Install this product with the shaft in the horizontal direction. * Please use 2 or less hinges per lid. Also, when using on... Read MoreOperating Temperature Range (℃) 0~60 Initial Torque Value (Normal Temperature) N・m(kgf・cm) 2.94±0.49[30±5] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free Stop HingeA hinge that can stand still at any angle. Aluminum is used for the case, and the strength is increased while maintaining compatibility with TH-122 / 134 (* .R dimensions are slightly different). The surface treatment is alumite (white), which is easy to match with various housing colors. Display... Read MoreDimension K (mm) 10 Dimension E (mm) 4 Dimension J (mm) 4 Dimension G (Φmm) 4.2 Dimension S (mm) 4.2×5.2 Operating Temperature Range (℃) 5~40 RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 5 days
- TOCHIGIYA Free stop hinge (one way)A one-way mechanism has been added to the free stop hinge that can be stopped at any position. With the conventional product, torque is generated in both the opening and closing directions, but since the torque in the opening direction is almost zero, it can be lifted only by the weight of the li... Read MoreMass (g) 110 RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 5 days
- TOCHIGIYA Free Stop Hinge (Hinge Only)Since it uses the frictional resistance of the resin material, it is a hinge that wears less, is less likely to generate metal powder, abnormal noise, etc., and can stand still at any angle. Medical equipment, OA equipment, audio equipment * Do not crimp the hinges and brackets later. * Please us... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 5 days
- TOCHIGIYA Free stop hinge (one way)A one-way mechanism has been added to the free stop hinge that can be stopped at any position. The conventional product generates torque in both directions, but this product has almost no torque in one direction, so you can work with a lighter force than the conventional product. Communication eq... Read MoreRecommended Screw Tightening Torque (Nm [kgfcm]) 0.63(6.4) Operating Temperature Range (℃) 0~+40 Weight (g) 42 Allowable Load (kg) 6 (Lid / Left / Right set) RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Shaft horizontal statefrom S$24.99Min. 5 days
- TOCHIGIYA Free stop hingeA hinge that can stand still at any angle. Medical equipment, audio equipment, etc. * Please use 2 or less per lid. * Install this product with the shaft horizontal. * Do not use in places where continuous operation is performed. * Do not adjust the torque.Operating Temperature Range (℃) -10~+50 Mass (g) 47.8 RoHS directive (corresponding to 10 substances) Correspondence
- Accurate Free Stop Hinge Series Hexa Torque A Type Without BracketMaterial (Shaft) SUS, (Body) POM, Black RoHS directive (corresponding to 10 substances) Correspondence Bracket None Dimension Tolerance (mm) ±0.15from S$22.99Min. 6 days
- TOCHIGIYA Free stop hingeA hinge that can stand still at any angle. Aluminum is used for the case, and the strength is increased while maintaining compatibility with TH-122 / 134 (.R dimensions are slightly different). The surface treatment is alumite (white), which is easy to match with various housing colors. Display, ... Read MoreInitial Torque Value (Normal Temperature) N・m(kgf・cm) 0.69(±0.15)[7(±1.5) Dimension P (mm) 10 Dimension H (Φmm) 10 Dimension N (mm) 10 Dimension C (mm) 11 Dimension D (mm) 13 Dimension Q (mm) 13 Mass (g) 13.5 Dimension B (mm) 15 Dimension A (mm) 20 Dimension F (mm) 24.3 Dimension L (mm) 27 Dimension J (mm) 3 Dimension E (mm) 3 Dimension G (Φmm) 3.2 Dimension S (mm) 3.2×4.2 Operating Temperature Range (℃) 5~40 Dimension K (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free stop hinge (outdoor type)A hinge that can stand still at any angle. It has excellent corrosion resistance. Small lid, display board, etc.Operating Temperature Range (℃) -20~+80 Set torque (Nm) 0.34±0.05、3.5kgf・cm±0.5 Weight (g) 27 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Shaft horizontal state
- Accurate Free Stop Hinge Series Hexa Torque B Type With BracketRoHS directive (corresponding to 10 substances) Correspondence Bracket Included Dimension Tolerance (mm) ±0.15from S$29.99Min. 6 days
- TOCHIGIYA Free Stopping Hinge (Low Dust Generation Type)A hinge that can stand still at any angle. A PTFE washer was added to suppress the generation of metal powder. Physical and chemical equipment, semiconductor equipment, medical equipment, etc.Operating Temperature Range (℃) 10~50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 5 days
- TOCHIGIYA Free stop hingeA hinge that can stand still at any angle. The hinge, which was developed with a focus on shape, has been added to the value of the free stop mechanism. TH-170-1 is compatible with TH-84-3 and TH-170-2 is compatible with TH-84-2 and TH-84D-2. Various test equipment, medical equipment, machine too... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 5 days
- TOCHIGIYA Bracket for free stop hingeThis hinge features a structure that uses the frictional resistance of the resin material, has less wear, and is less likely to generate metal powder or abnormal noise. A hinge that can stand still at any angle. Ideal for adjusting the angles of various display screens, signs, displays, keyboards... Read Morefrom S$0.76Min. 5 days
- TOCHIGIYA Free stop hinge (detachable)A free stop hinge that can be easily attached and detached. Housing equipment, displays, etc. * Tighten the stopper together with the movable bracket. * Do not adjust the torque (adjust the nut). * Although it can be attached with rivets, it cannot be attached or detached if the stopper and movab... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 5 days