Hinges
Hinges and hinges are parts used to open and close doors and lids in architecture and furniture. You can select from a wide range of products depending on the location, door thickness, opening / closing operation, and mounting position. Most of them are made of metal such as stainless steel and zinc alloy, but some are made of resin without worrying about rust and can be used for lightweight doors. A flat hinge that is used for simple opening, a slide hinge that is invisible when closed, and a hidden hinge. A variety of hinges are available, such as a free hinge that can be double-folded, and a glass hinge that also has design for attaching glass or acrylic doors.
Other Related Pages
- No Brand Aluminum hinge black (A6063 / black anodized)Since a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.Material A6063 Dimensions (height) (mm) 6 Next to dimensions (mm) 32from S$6.49Min. 2 days
- No Brand Aluminum Hinge Black (A6063 / Black Anodized) LongSince a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.Material A6063 Dimensions (height) (mm) 6 Next to dimensions (mm) 32from S$8.99Min. 2 days
- TAKIGEN MFG Flat hinge for weight (L200 × W160 × t6)The structure is suitable for heavy doors. Cubicles, distribution boards, control boards, vehiclesTAKIGEN code 10001 Dimension D (Φmm) 16 Dimension W (mm) 160 Dimension L (mm) 200 Mass (g) 2260 Door dimensions, Height x Width (mm) 2400×1200 Dimension t (mm) 6 Mass (kg) Door: 132 Surface finish Phosphatefrom S$89.99Min. 2 days
- TAKIGEN MFG Stopper hingeHolds the door at 150 ° Uses flame retardant material that allows you to hide the screws with the included cap. (Main body / UL94-HB) Canopy, server rack, office equipment, furnitureMaterial (Main Unit) Polyacetal (POM / UL94-HB) Included Accessories capfrom S$45.99Min. 5 days
- TAKIGEN MFG Aluminum pulling hinge with bush (L80 × W83)Since a resin bush is used, the generation of particles is suppressed. Made of aluminum and lightweight. The shaft is made of stainless steel. Various housings that require designMaterial (Main Unit) Aluminum alloy (ADC) Surface finish Nickel plating (MANi) Material (Bushing) Polyacetal (POM) Material (Shaft) Stainless steel bar (SUS304)
- Geo. Prince Takeshita Iron special hingeSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorMass (g) 228 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Recommended E-ring Φ7from S$5.89Min. 7 days
- No Brand Stainless Butt Hinge (SUS304 / Buffing)As it is stainless steel, it has excellent corrosion resistance. It is a standard flat hinge. CH-003 is a 32 mm wide type.Finish Buffing Material SUS304
- TAKIGEN MFG Stainless Steel Butt Hinge, with HoleMade of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * The size and load capacity of the compatible door are reference values when using two doors.Surface finish Mirror buffing Material Stainless steel sheet (SUS304)
- TRUSCO Steel thin mouth normal hinge (fabric) 10 pieces* Wood screws are not included.Material Steel (SPCC) Surface Treatment Fabric finish
- TOCHIGIYA Hinges for weldingSuitable for relatively large equipment such as distribution boards, distribution boards, and control boards for welding or heavy doors. Distribution board, distribution board, control board, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Butt HingeYou can choose the size according to your application from a wide variety. Various industrial machinesRoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Spring Butt HingeThere is a spring in the core rod. The spring load is measured at the hinge mounting hole position. OA equipment, communication equipment, measuring equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free stop hinge (flat type)A hinge that can stand still at any angle. Medical equipment, audio equipment, etc. * Please use 2 or less hinges per lid. Also, when using one, be careful not to apply an unbalanced load to the hinge, such as by installing another bearing. (Note that the center of rotation of the bearing, etc. s... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Stainless steel flat hinge (with holes)It is stainless steel and has excellent corrosion resistance. For measuring equipment, communication equipment, machine tools, small doorsMounting Hole Yes
- TRUSCO Iron thick hinge (fabric)Material Iron (SPCC) Surface Treatment Phosphate
- Geo. Prince Takeshita Stainless steel horizontal hinge (hole)It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Stainless steel plate (SUS-304)
- TAKIGEN MFG Stainless shaft lock pinSlide the arched spring to lock and unlock. The structure is spring-loaded and does not easily come off due to vibration. Ideal for simple fixing of moving parts. Can be used repeatedly. Specially equipped vehicleTAKIGEN code 24711 Mass (g) 31 Material Stainless steel
- TRUSCO Steel thin mouth normal hinge 10 pieces* Wood screws are not included.Material Steel (SPCC) Surface Treatment Trivalent chromium plating finish
- TAKIGEN MFG Hinge (L40 × W30 × T1.5)No need to drill or screw. It can be easily fixed with adhesive. Adhesible boards are acrylic resin, ABS resin, styrene resin, and polycarbonate resin. Methylene chloride (methylene chloride) is convenient for adhesion. Small plastic doorMass (g) 1.5 Dimension W (mm) 30 Dimension L (mm) 40 Material (Fan Blade) ABS resin Material (shaft) Stainless steel rod (SUS304)
- TRUSCO Stainless steel thin hinge* The load capacity (kg) is the mass of the door when two vertical units are used.
- TAKIGEN MFG Marine hingeSince there are few protrusions on the surface, it is safe to use on the floor. Hatch / canopy for boatsStandard Color Ivory Material (Fan Blade) Polyamide (PA) Material (Shaft) Stainless steel (SUS304)
- TAKIGEN MFG Heavy duty insert (perforated)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * This is a representative image. Please check the individual product information for the total number of holes.Surface finish Mirror buffing Material Stainless steel (SUS304)
- TRUSCO Iron thick hinge (trivalent chrome plating finish)Material Steel (SPCC) Surface Treatment Trivalent chrome plating finish
- Geo. Prince Takeshita Stainless thick hinge (hole)Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Stainless steel plate (SUS-304)
- TAKIGEN MFG Ultra-small flat hinge (L10 × W10.6 × t0.5) with holesDue to its ultra-small size (10.6 x 10), it can be used for cases smaller than conventional small hinges. The pin uses SUS. Small plastic case, small measuring instrument, small OA equipmentSurface finish Gloss barrel polishing TAKIGEN code 11901 Mass (g) 0.5 Material Stainless steel sheet (SUS304)
- TOCHIGIYA Hook hingeThe door can be removed at about 40 °. Measuring equipment, communication equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- HILOGIK No need for excavation slide hingeFurniture hinge (chome) parts / repair parts Can be installed without digging!Applicable Door Thickness (mm) 14~19 Applicable covering amount (mm) 19 (full cover), 19 or less (half cover) Material Iron
- TOCHIGIYA Lift-Off HingeThe door can be removed by inserting and removing the hinge. It is also easy to install. OA equipment, measuring equipment, communication equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Steel special thickness welded hinges without holesA hinge without holes that can be attached by welding.Material Steel (SPHC)from S$15.99Min. 2 days
- TOCHIGIYA Indent Butt HingeSuitable for thick plate doors and places with steps on the mechanism. Measuring equipment, communication equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless marine hinge (L50 × W44 × t2)Stainless steel SUS316 with excellent corrosion resistance is used for the blades. Ships / vehicles / communication equipment / measuring equipmentMaterial (Fan Blade) Stainless steel plate (SUS316) TAKIGEN code 12428 Material (Shaft) Stainless steel bar (SUS304) Applicable door mass (kg) 11 Applicable door width (mm) 300 Applicable Door Height (mm) 600 Surface finish Barrel polishing Mass (g) 45 Allowable Load (kg) 11
- TOCHIGIYA Free stop hinge (mini flat type)RoHS directive (corresponding to 10 substances) Correspondence Parts Name Hinge piece (A), (B), shaft Material POM、SUS303
- Geo. Prince Takeshita Iron thick hingeA hinge for welding with a plate thickness of 3 mm. Suitable for heavy load doors. General equipment, equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Hot rolled steel plate (SPHC)
- Hikari ABS hingeIt is a part that supports the opening fitting and allows it to be opened and closed. Fitting hinge parts / repair parts Ideal for attaching resin plate doors / lids.Dimension (mm) 40×30 Material ABS
- TOCHIGIYA Swivel hingeA hinge that can stand still at any angle in the swivel direction. It can be used as a turntable for small equipment. Small monitor, display board, etc. * The width of the mounting object should be such that the mounting screws do not interfere with each other. * The center of gravity of the atta... Read MoreTorque Value N・m(kgf・cm) (Setting) 0.49 ± 0.1 (5 ± 1) Operating Temperature Range (℃) +10~+40 Mountable mass (kg) 3 (maximum) Mass (g) 34.2 Applicable Monitor Size 9 inches RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Standard type flat hinge perforatedPort equipment, ships, vehicles, outdoor equipment, medical equipment, surface treatment equipment, marine equipmentWall Thickness (mm) 1.5 Width (mm) 32 Surface finish Mirror buffing Material Stainless steel sheet (SUS304)
- TAKIGEN MFG Stainless Step HingeSuitable for housing with steps.Material Stainless steel sheet (SUS304) Surface finish Mirror buffingfrom S$7.49Min. 2 days
- TRUSCO Iron special thickness welded hinge fabricDimension D1 (Φmm) 12.0 Material Iron (SPCH) Surface Treatment Phosphate
- TAKIGEN MFG Hinge (L30 × W20 × t1.5)No need to drill or screw. It can be easily fixed with adhesive. Adhesible boards are acrylic resin, ABS resin, styrene resin, and polycarbonate resin. Methylene chloride (methylene chloride) is convenient for adhesion. Small plastic doorMass (g) 1 Dimension W (mm) 20 Dimension L (mm) 30 Material (Fan Blade) ABS resin Material (shaft) Stainless steel rod (SUS304)