All Category

Butt Hinges

View : Grid List
Filter

Items 1 - 40 of 784

Set Ascending Direction
  1. Aluminum hinge black (A6063 / black anodized)
    No Brand Aluminum hinge black (A6063 / black anodized)
    Since a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.
    Material  A6063  Dimensions (height) (mm)  Next to dimensions (mm)  32 
    from S$6.49
    Min. 2 days
  2. Aluminum Hinge Black (A6063 / Black Anodized) Long
    No Brand Aluminum Hinge Black (A6063 / Black Anodized) Long
    Since a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.
    Material  A6063  Dimensions (height) (mm)  Next to dimensions (mm)  32 
    from S$8.99
    Min. 2 days
  3. Flat hinge for weight (L200 × W160 × t6)
    TAKIGEN MFG Flat hinge for weight (L200 × W160 × t6)
    The structure is suitable for heavy doors. Cubicles, distribution boards, control boards, vehicles
    TAKIGEN code  10001  Dimension D (Φmm)  16  Dimension W (mm)  160  Dimension L (mm)  200  Mass (g)  2260  Door dimensions, Height x Width (mm)  2400×1200  Dimension t (mm)  Mass (kg)  Door: 132  Surface finish  Phosphate 
    from S$89.99
    Min. 2 days
  4. Stopper hinge
    TAKIGEN MFG Stopper hinge
    Holds the door at 150 ° Uses flame retardant material that allows you to hide the screws with the included cap. (Main body / UL94-HB) Canopy, server rack, office equipment, furniture
    Material (Main Unit)  Polyacetal (POM / UL94-HB)  Included Accessories  cap 
    from S$45.99
    Min. 5 days
  5. Iron special hinge
    Geo. Prince Takeshita Iron special hinge
    Since it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board door
    Mass (g)  228  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Recommended E-ring  Φ7 
    from S$5.89
    Min. 7 days
  6. Stainless Butt Hinge (SUS304 / Buffing)
    No Brand Stainless Butt Hinge (SUS304 / Buffing)
    As it is stainless steel, it has excellent corrosion resistance. It is a standard flat hinge. CH-003 is a 32 mm wide type.
    Finish  Buffing  Material  SUS304 
    Rating:
    93%
    from S$2.99
    Min. 2 days
  7. Stainless Steel Butt Hinge, with Hole
    TAKIGEN MFG Stainless Steel Butt Hinge, with Hole
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * The size and load capacity of the compatible door are reference values when using two doors.
    Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  8. Steel thin mouth normal hinge (fabric) 10 pieces
    TRUSCO Steel thin mouth normal hinge (fabric) 10 pieces
    * Wood screws are not included.
    Material  Steel (SPCC)  Surface Treatment  Fabric finish 
    Rating:
    98%
    from S$4.99
    Min. 2 days
  9. Hinges for welding
    TOCHIGIYA Hinges for welding
    Suitable for relatively large equipment such as distribution boards, distribution boards, and control boards for welding or heavy doors. Distribution board, distribution board, control board, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  10. Butt Hinge
    TOCHIGIYA Butt Hinge
    You can choose the size according to your application from a wide variety. Various industrial machines
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$0.83
    Min. 2 days
  11. Spring Butt Hinge
    TOCHIGIYA Spring Butt Hinge
    There is a spring in the core rod. The spring load is measured at the hinge mounting hole position. OA equipment, communication equipment, measuring equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$2.39
    Min. 2 days
  12. Free stop hinge (flat type)
    TOCHIGIYA Free stop hinge (flat type)
    A hinge that can stand still at any angle. Medical equipment, audio equipment, etc. * Please use 2 or less hinges per lid. Also, when using one, be careful not to apply an unbalanced load to the hinge, such as by installing another bearing. (Note that the center of rotation of the bearing, etc. s... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    75%
    from S$8.69
    Min. 2 days
  13. Stainless steel flat hinge (with holes)
    TRUSCO Stainless steel flat hinge (with holes)
    It is stainless steel and has excellent corrosion resistance. For measuring equipment, communication equipment, machine tools, small doors
    Mounting Hole  Yes 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  14. Iron thick hinge (fabric)
    TRUSCO Iron thick hinge (fabric)
    Material  Iron (SPCC)  Surface Treatment  Phosphate 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  15. Stainless shaft lock pin
    TAKIGEN MFG Stainless shaft lock pin
    Slide the arched spring to lock and unlock. The structure is spring-loaded and does not easily come off due to vibration. Ideal for simple fixing of moving parts. Can be used repeatedly. Specially equipped vehicle
    TAKIGEN code  24711  Mass (g)  31  Material  Stainless steel 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  16. Steel thin mouth normal hinge 10 pieces
    TRUSCO Steel thin mouth normal hinge 10 pieces
    * Wood screws are not included.
    Material  Steel (SPCC)  Surface Treatment  Trivalent chromium plating finish 
    Rating:
    97%
    from S$5.59
    Min. 2 days
  17. Hinge (L40 × W30 × T1.5)
    TAKIGEN MFG Hinge (L40 × W30 × T1.5)
    No need to drill or screw. It can be easily fixed with adhesive. Adhesible boards are acrylic resin, ABS resin, styrene resin, and polycarbonate resin. Methylene chloride (methylene chloride) is convenient for adhesion. Small plastic door
    Mass (g)  1.5  Dimension W (mm)  30  Dimension L (mm)  40  Material (Fan Blade)  ABS resin  Material (shaft)  Stainless steel rod (SUS304) 
    Rating:
    100%
    from S$0.77
    Min. 2 days
  18. Stainless steel thin hinge
    TRUSCO Stainless steel thin hinge
    * The load capacity (kg) is the mass of the door when two vertical units are used.
    Rating:
    100%
    from S$9.69
    Min. 2 days
  19. Marine hinge
    TAKIGEN MFG Marine hinge
    Since there are few protrusions on the surface, it is safe to use on the floor. Hatch / canopy for boats
    Standard Color  Ivory  Material (Fan Blade)  Polyamide (PA)  Material (Shaft)  Stainless steel (SUS304) 
    Rating:
    96%
    from S$6.79
    Min. 2 days
  20. Stainless Spring Butt Hinge
    TRUSCO Stainless Spring Butt Hinge
    Rating:
    83%
    from S$4.69
    Min. 2 days
  21. Iron thick hinge (trivalent chrome plating finish)
    TRUSCO Iron thick hinge (trivalent chrome plating finish)
    Material  Steel (SPCC)  Surface Treatment  Trivalent chrome plating finish 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  22. Stainless thick hinge (hole)
    Geo. Prince Takeshita Stainless thick hinge (hole)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Stainless steel plate (SUS-304) 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  23. Ultra-small flat hinge (L10 × W10.6 × t0.5) with holes
    TAKIGEN MFG Ultra-small flat hinge (L10 × W10.6 × t0.5) with holes
    Due to its ultra-small size (10.6 x 10), it can be used for cases smaller than conventional small hinges. The pin uses SUS. Small plastic case, small measuring instrument, small OA equipment
    Surface finish  Gloss barrel polishing  TAKIGEN code  11901  Mass (g)  0.5  Material  Stainless steel sheet (SUS304) 
    Rating:
    97%
    from S$0.69
    Min. 2 days
  24. Hook hinge
    TOCHIGIYA Hook hinge
    The door can be removed at about 40 °. Measuring equipment, communication equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$3.59
    Min. 2 days
  25. Steel special thickness welded hinges without holes
    TRUSCO Steel special thickness welded hinges without holes
    A hinge without holes that can be attached by welding.
    Material  Steel (SPHC) 
    from S$15.99
    Min. 2 days
  26. Indent Butt Hinge
    TOCHIGIYA Indent Butt Hinge
    Suitable for thick plate doors and places with steps on the mechanism. Measuring equipment, communication equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  27. Stainless marine hinge (L50 × W44 × t2)
    TAKIGEN MFG Stainless marine hinge (L50 × W44 × t2)
    Stainless steel SUS316 with excellent corrosion resistance is used for the blades. Ships / vehicles / communication equipment / measuring equipment
    Material (Fan Blade)  Stainless steel plate (SUS316)  TAKIGEN code  12428  Material (Shaft)  Stainless steel bar (SUS304)  Applicable door mass (kg)  11  Applicable door width (mm)  300  Applicable Door Height (mm)  600  Surface finish  Barrel polishing  Mass (g)  45  Allowable Load (kg)  11 
    Rating:
    90%
    from S$7.69
    Min. 2 days
  28. Free stop hinge (mini flat type)
    TOCHIGIYA Free stop hinge (mini flat type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Hinge piece (A), (B), shaft  Material  POM、SUS303 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  29. Iron thick hinge
    Geo. Prince Takeshita Iron thick hinge
    A hinge for welding with a plate thickness of 3 mm. Suitable for heavy load doors. General equipment, equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Hot rolled steel plate (SPHC) 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  30. ABS hinge
    Hikari ABS hinge
    It is a part that supports the opening fitting and allows it to be opened and closed. Fitting hinge parts / repair parts Ideal for attaching resin plate doors / lids.
    Dimension (mm)  40×30  Material  ABS 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  31. Swivel hinge
    TOCHIGIYA Swivel hinge
    A hinge that can stand still at any angle in the swivel direction. It can be used as a turntable for small equipment. Small monitor, display board, etc. * The width of the mounting object should be such that the mounting screws do not interfere with each other. * The center of gravity of the atta... Read More
    Torque Value N・m(kgf・cm)  (Setting) 0.49 ± 0.1 (5 ± 1)  Operating Temperature Range (℃)  +10~+40  Mountable mass (kg)  3 (maximum)  Mass (g)  34.2  Applicable Monitor Size  9 inches  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  32. Standard type flat hinge perforated
    TAKIGEN MFG Standard type flat hinge perforated
    Port equipment, ships, vehicles, outdoor equipment, medical equipment, surface treatment equipment, marine equipment
    Wall Thickness (mm)  1.5  Width (mm)  32  Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  33. Stainless Step Hinge
    TAKIGEN MFG Stainless Step Hinge
    Suitable for housing with steps.
    Material  Stainless steel sheet (SUS304)  Surface finish  Mirror buffing 
    from S$7.49
    Min. 2 days
  34. Iron special thickness welded hinge fabric
    TRUSCO Iron special thickness welded hinge fabric
    Dimension D1 (Φmm)  12.0  Material  Iron (SPCH)  Surface Treatment  Phosphate 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  35. Hinge (L30 × W20 × t1.5)
    TAKIGEN MFG Hinge (L30 × W20 × t1.5)
    No need to drill or screw. It can be easily fixed with adhesive. Adhesible boards are acrylic resin, ABS resin, styrene resin, and polycarbonate resin. Methylene chloride (methylene chloride) is convenient for adhesion. Small plastic door
    Mass (g)  Dimension W (mm)  20  Dimension L (mm)  30  Material (Fan Blade)  ABS resin  Material (shaft)  Stainless steel rod (SUS304) 
    Rating:
    100%
    from S$0.77
    Min. 2 days
  36. Flat hinge (L38 × W26 × t0.8) hole
    TAKIGEN MFG Flat hinge (L38 × W26 × t0.8) hole
    Dimension t (mm)  0.8  TAKIGEN code  10241  Dimension D1 (Φmm)  2.4  Applicable door width (mm)  200  Dimension W (mm)  26  Dimension P1 (mm)  28  Applicable door mass (kg)  Dimension N2 (mm)  Allowable Load (kg)  Dimension d1 (Φmm)  3.4  Dimension L (mm)  38  Dimension N1 (mm)  Dimension D2 (Φmm)  4.5  Dimension d2 (Φmm)  4.5  Dimension P2 (mm)  4.5  Applicable Door Height (mm)  400  Mass (g)  Surface finish  Phosphate  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    100%
    from S$0.45
    Min. 2 days
  37. Stainless steel weight flat hinge (L50 × W50 × t3)
    TAKIGEN MFG Stainless steel weight flat hinge (L50 × W50 × t3)
    The structure is suitable for heavy doors. Made of stainless steel and has excellent corrosion resistance. Ships, petroleum complex plants, nuclear power plants, chemical plants, kitchen equipment, specially equipped vehicles
    Allowable Load (kg)  (Applicable door) 38  Applicable door width (mm)  200  Dimension t (mm)  Applicable door mass (kg)  38  Applicable Door Height (mm)  400  Dimension L (mm)  50  Dimension W (mm)  50  Dimension D (Φmm)  Material  Stainless steel sheet (SUS304) 
    from S$8.99
    Min. 2 days
  38. Stainless steel hinges for heavy weight (L75 × W70 × t3)
    TAKIGEN MFG Stainless steel hinges for heavy weight (L75 × W70 × t3)
    The structure is suitable for heavy doors. Made of stainless steel and has excellent corrosion resistance (B-1001) Ships, petroleum complex plants, nuclear power plants, chemical plants, kitchen equipment, specially equipped vehicles
    Dimension t (mm)  Applicable door width (mm)  300  Applicable door mass (kg)  57  Dimension D (Φmm)  Applicable Door Height (mm)  600  Door dimensions, Height x Width (mm)  600×300  Dimension W (mm)  70  Dimension L (mm)  75  Mass (kg)  Door: 57  Material  Stainless steel sheet (SUS304) 
    from S$12.99
    Min. 2 days
  39. Flat hinge hole Aki
    TAKIGEN MFG Flat hinge hole Aki
    Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  40. Resin Butt Hinge
    TOCHIGIYA Resin Butt Hinge
    Made of resin, it is light and suitable for places that require weight reduction. The hinge body is made of resin (ivory color), and the shaft is made of stainless steel (SUS304). Lightweight case, various housings, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 784

Set Ascending Direction