All Category

Glass Door Hinges

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Glass hinge (Inset type)
    Geo. Prince Takeshita Glass hinge (Inset type)
    A highly decorative glass hinge. Various cabinets, etc. * Mounting screws are not included. Please prepare separately.
    Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M3 countersunk head screw  Material  Steel Plate Cold Commercial (SPCC) 
    from S$4.39
    Min. 7 days
  2. Axis hanging glass hinge (for 5 mm)
    Geo. Prince Takeshita Axis hanging glass hinge (for 5 mm)
    A shaft hanging type hinge for glass. cabinet * The backing plate is not included.
    Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel Plate Cold Commercial (SPCC) 
    from S$4.19
    Min. 2 days
  3. Adjustment hinge for stainless steel glass
    Geo. Prince Takeshita Adjustment hinge for stainless steel glass
    A hinge for glass. Made of stainless steel, it has excellent corrosion resistance and heat resistance. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it is 35 °. * Recommended product for single doors.
    Suitable Size (mm)  (Glass) to 800  Allowable Load (kg)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 
    from S$269.90
    Min. 9 days
  4. OT-B450-SUS base bracket 25mm
    Geo. Prince Takeshita OT-B450-SUS base bracket 25mm
    It is a metal fitting that attaches to the wall base and brings out the glass hinge mounting surface to the surface such as tiles and stones. Since the glass can be hung without a frame, you can create a neat space regardless of the mounting location. By fixing the cover and base from the side wi... Read More
    Dimension A1 (mm)  19.5  Dimension B1 (mm)  25(25~33)  Mass (g)  328  Included Accessories  4 drill screws  Field  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish + trivalent chromate 
    from S$129.90
    Min. 8 days
  5. Spacer Perforated
    Geo. Prince Takeshita Spacer Perforated
    Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Field  interior 
    from S$6.69
    Min. 6 days
  6. Stainless steel adjustment hinge (frame mounting type)
    Geo. Prince Takeshita Stainless steel adjustment hinge (frame mounting type)
    Hinge for glass doors. Made of stainless steel, it has excellent corrosion resistance. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it is 35 °. * Recommended product for single doors. * When the door is fully opened, plea... Read More
    Allowable Load (kg)  40 (when using two hinges)  Applicable glass thickness (mm)  8~10  Field  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension A1 (mm)  Glass thickness 8mm: 3.3, 10mm: 4.3  Dimension A2 (mm)  Glass thickness 8mm: 4.7, 10mm: 5.7  Material  Stainless steel (SUS-304)  Dimension t2 (mm)  When glass thickness is 8mm: 2, 10mm: 1 
    from S$299.90
    Min. 8 days
  7. Gravity hinge for stainless glass
    Geo. Prince Takeshita Gravity hinge for stainless glass
    A self-closing type hinge for glass doors that closes under its own weight. Made of stainless steel, it has excellent corrosion resistance. You can hold the door with the 90 ° door open. You can adjust the position of the door up and down while hanging the door. * Left and right are available.
    Applicable glass thickness (mm)  8~12  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror surface  Material  Stainless steel (SUS-304)  Type  Wall mounting type  Field  interior 
    Rating:
    100%
    from S$299.90
    Min. 6 days
  8. OT-B490-SUS base bracket 35mm
    Geo. Prince Takeshita OT-B490-SUS base bracket 35mm
    It is a metal fitting that attaches to the wall base and brings out the glass hinge mounting surface to the surface such as tiles and stones. Since the glass can be hung without a frame, you can create a neat space regardless of the mounting location. By fixing the cover and base from the side wi... Read More
    Dimension A1 (mm)  29.5  Mass (g)  334  Dimension B1 (mm)  35(35~43)  Included Accessories  4 drill screws  Field  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish + trivalent chromate 
    from S$129.90
    Min. 8 days
  9. Glass hinge with catch
    TAKIGEN MFG Glass hinge with catch
    Developed for opening left and right glass doors. Since it has a left-right detent mechanism, it can be kept closed. Showcase
    Surface finish  Chrome plating (MZCr)  TAKIGEN code  13461 
    from S$23.99
    Min. 5 days
  10. Stainless steel heavy-duty glass adjustment hinge (wall-mounting type, with soft absorber)
    Geo. Prince Takeshita Stainless steel heavy-duty glass adjustment hinge (wall-mounting type, with soft absorber)
    Hinge for glass doors. Made of stainless steel, it has excellent corrosion resistance. When the door closes, it closes slowly due to the reaction force of the soft absorber. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it... Read More
    Cord  (Number) 2334560047  Mass (g)  1021  Applicable glass thickness (mm)  10~12  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  MST (mirror surface)  Material  Stainless steel (SUS-304)  Field  interior 
    from S$589.90
    Min. 8 days
  11. OT-B450-SUS base bracket 35mm
    Geo. Prince Takeshita OT-B450-SUS base bracket 35mm
    It is a metal fitting that attaches to the wall base and brings out the glass hinge mounting surface to the surface such as tiles and stones. Since the glass can be hung without a frame, you can create a neat space regardless of the mounting location. By fixing the cover and base from the side wi... Read More
    Dimension A1 (mm)  29.5  Dimension B1 (mm)  35(35~43)  Mass (g)  358  Included Accessories  4 drill screws  Field  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish + trivalent chromate 
    from S$129.90
    Min. 8 days
  12. Stainless Glass Gravity Hinge
    Geo. Prince Takeshita Stainless Glass Gravity Hinge
    A self-closing type hinge for glass doors that closes under its own weight. Made of stainless steel, it has excellent corrosion resistance. If you open the door more than 80 °, it will be open. You can adjust the position of the door up and down while hanging the door. * For installation, please ... Read More
    Applicable glass thickness (mm)  8~12  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable door width (mm)  Glass: up to 800  Finish  Matte black (MB)  Material  Stainless steel (SUS-304) 
    from S$539.90
    Min. 10 days
  13. Glass window hinges
    TAKIGEN MFG Glass window hinges
    TAKIGEN code  11687 
    from S$8.29
    Min. 5 days
  14. Adjustable hinge for stainless steel heavy glass
    Geo. Prince Takeshita Adjustable hinge for stainless steel heavy glass
    Hinge for glass doors. Made of stainless steel, it has excellent corrosion resistance. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it is 35 °. * When the door is fully opened, please use a separate door stop so that it w... Read More
    Applicable glass thickness (mm)  10~12  Allowable Load (kg)  40 with 2 hinges  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hex wrench (large and small) x 1 each  Material  Stainless steel (SUS-304)  Field  interior 
    from S$699.90
    Min. 7 days
  15. Glass hinge (half-turn type)
    Geo. Prince Takeshita Glass hinge (half-turn type)
    A highly decorative glass hinge. Various cabinets, etc. * Mounting screws are not included. Please prepare separately.
    Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M3 countersunk head screw  Material  Steel Plate Cold Commercial (SPCC) 
    from S$4.99
    Min. 6 days
  16. Adjustable hinge for stainless steel heavy glass
    Geo. Prince Takeshita Adjustable hinge for stainless steel heavy glass
    Hinge for heavy glass doors. Made of stainless steel, it has excellent corrosion resistance and heat resistance. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it is 35 °. * When the door is fully opened, please use a separ... Read More
    Allowable Load (kg)  60 (when using two)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Glass plate mounting type  Finish  Hairline finish  Material  Stainless steel (SUS-304)  Field  interior 
    from S$559.90
    Min. 6 days
  17. OT-B490-SUS base bracket 25mm
    Geo. Prince Takeshita OT-B490-SUS base bracket 25mm
    It is a metal fitting that attaches to the wall base and brings out the glass hinge mounting surface to the surface such as tiles and stones. Since the glass can be hung without a frame, you can create a neat space regardless of the mounting location. By fixing the cover and base from the side wi... Read More
    Dimension A1 (mm)  19.5  Dimension B1 (mm)  25(25~35)  Mass (g)  302  Included Accessories  4 drill screws  Field  Architecture  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish + trivalent chromate 
    from S$129.90
    Min. 8 days
  18. Stainless steel heavy-duty glass adjustment hinge (wall-mounting type, with soft absorber)
    Geo. Prince Takeshita Stainless steel heavy-duty glass adjustment hinge (wall-mounting type, with soft absorber)
    Hinge for glass doors. Made of stainless steel, it has excellent corrosion resistance. When the door closes, it closes slowly due to the reaction force of the soft absorber. You can adjust the angle of each 5 ° in the closing direction while the door is hung. The door closes automatically when it... Read More
    Weight (g)  1021  Applicable glass thickness (mm)  10~12  Cord  2334560047  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  MST (mirror surface)  Material  Stainless steel (SUS-304)  Field  interior 
    from S$589.90
    Min. 8 days
  19. Pivot Hinges for Glass Door
    Geo. Prince Takeshita Pivot Hinges for Glass Door
    ROHS compliant product. A hinge for glass that is a hanging type. cabinet * Since the attached screws are made of resin, this plate is not required.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel Plate Cold Commercial (SPCC) 
    from S$3.89
    Min. 8 days
  20. Glass hinge
    TOCHIGIYA Glass hinge
    There is a light click feeling in the closed position. For glass, plastic, etc. * Make sure that the door is securely fixed before using. Check for loose screws on a regular basis. * Tighten the screws while fine-tuning the gaps on the top, bottom, left, and right of the door. Please note that ov... Read More
    Mass (g)  82 
    Discontinued
  21. Adjustable gravity hinge for stainless steel glass
    Geo. Prince Takeshita Adjustable gravity hinge for stainless steel glass
    A self-closing type hinge for glass doors that closes under its own weight. Made of stainless steel, it has excellent corrosion resistance and heat resistance. You can hold the door with the 90 ° door open. You can adjust the position of the door up and down while hanging the door. You can select... Read More
    Weight (g)  870  Suitable Size (mm)  (Glass) to 700  Finish  Mirror polishing  Applicable glass thickness (mm)  8~12  Material  Stainless steel (SUS-304)  Allowable Load (kg)  35 (when using two hinges) 
    Discontinued
  22. Glass hinge
    TOCHIGIYA Glass hinge
    The door can be opened 170 ° and the front of the box can be used widely.
    Mass (g)  49 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction