All Category

Piano Hinges

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Stainless steel horizontal hinge (hole)
    Geo. Prince Takeshita Stainless steel horizontal hinge (hole)
    It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Stainless steel plate (SUS-304) 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  2. Iron long hinge
    Geo. Prince Takeshita Iron long hinge
    It is a general-purpose long hinge. General equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    100%
    from S$0.99
    Min. 2 days
  3. Iron horizontal hinge (hole)
    Geo. Prince Takeshita Iron horizontal hinge (hole)
    It is a general-purpose hinge. General equipment, equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    65%
    from S$1.59
    Min. 2 days
  4. Iron long hinge UNIQLO (no hole)
    TRUSCO Iron long hinge UNIQLO (no hole)
    You can cut it to the required length. Control panel / distribution board Hinge for machine tools / vehicles, etc.
    Specification  Pear hole 
    from S$7.69
    Min. 2 days
  5. Stainless Steel Long Butt Hinge (without Hole)
    TRUSCO Stainless Steel Long Butt Hinge (without Hole)
    You can cut it to the required length. Control panel / distribution board Hinge for machine tools, vehicles, etc.
    Specification  Pear hole 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  6. Iron long hinge (no hole)
    Geo. Prince Takeshita Iron long hinge (no hole)
    It is a general-purpose hinge. General equipment, equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    90%
    from S$1.39
    Min. 2 days
  7. Iron long hinge (fabric)
    TRUSCO Iron long hinge (fabric)
    Screw Hole  Material  Iron (SPCC)  Surface Treatment  Phosphate 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  8. Steel long hinge (trivalent chrome plating finish)
    TRUSCO Steel long hinge (trivalent chrome plating finish)
    * Wood screws are sold separately. Please check with the dedicated parts (option). (The length may vary slightly, but the diameter is suitable, so you can use it.) * The load capacity is the mass of the door when using vertical pieces.
    Screw Hole  Material  Steel (SPCC)  Surface Treatment  Trivalent chromium plating finish 
    from S$6.69
    Min. 2 days
  9. Stainless Steel Long Hinge (Wide Hole Aki)
    Geo. Prince Takeshita Stainless Steel Long Hinge (Wide Hole Aki)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Steel furniture, steel fittings
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Recommended Screw  M4 flat head screw head  Finish  Polishing finish  Material  Stainless steel plate (SUS-304) 
    from S$139.90
    Min. 2 days
  10. Aluminum extrusion hinge
    TOCHIGIYA Aluminum extrusion hinge
    It is a lightweight and compact hinge (shaft outer diameter) because it uses a deformed aluminum material.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 5 days
  11. Stainless steel hinge with spring
    TAKIGEN MFG Stainless steel hinge with spring
    Due to the excellent durability of the spring, it is suitable for frequent use. Made of stainless steel and has excellent corrosion resistance. Operation panel for ships, vehicles, etc.
    Surface finish  Glossy barrel polishing 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  12. Stainless leaf hinge
    TAKIGEN MFG Stainless leaf hinge
    Rating:
    100%
    from S$11.99
    Min. 4 days
  13. Long hinge
    TOCHIGIYA Long hinge
    You can choose the length according to the application. Communication equipment, measuring equipment, etc. * The curl width and assembly orientation differ depending on the product number.
    Surface Treatment  Applicable door mass (kg)  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Hinge piece (A), hinge piece (B), shaft 
    from S$8.69
    Min. 6 days
  14. Stainless steel long hinge (L1000 × W50 × t2.0)
    TAKIGEN MFG Stainless steel long hinge (L1000 × W50 × t2.0)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension L2 (mm)  50  Surface finish  Mirror buffing  Dimension D (Φmm)  Dimension L1 (mm)  1000  Dimension W (mm)  50  TAKIGEN code  10590  Material  Stainless steel sheet (SUS304)  Dimension t (mm)  Mass (g)  1160 
    from S$86.99
    Min. 5 days
  15. Stainless steel long hinge (L600 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L600 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    TAKIGEN code  10584  Material  Stainless steel sheet (SUS304)  Dimension L1 (mm)  600  Dimension t (mm)  1.5  Mass (g)  335  Surface finish  Mirror buffing, gloss finish  Dimension D (Φmm)  3.5  Dimension L2 (mm)  20  Dimension W (mm)  32 
    from S$29.99
    Min. 2 days
  16. Stainless Steel Long Butt Hinge (Hole)
    Geo. Prince Takeshita Stainless Steel Long Butt Hinge (Hole)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. General equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Finish  Polishing finish  Material  Stainless steel plate (SUS-304) 
    from S$2.99
    Min. 7 days
  17. Stainless steel long hinge (L1000 × W50 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L1000 × W50 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Surface finish  Mirror buffing  Dimension t (mm)  1.5  Dimension W (mm)  50  Material  Stainless steel sheet (SUS304)  Dimension D (Φmm)  3.5  Dimension L1 (mm)  1000  TAKIGEN code  10589  Mass (g)  740  Dimension L2 (mm)  20 
    from S$58.99
    Min. 5 days
  18. Long hinge for construction machinery (L1000 × W70 × t2.3)
    TAKIGEN MFG Long hinge for construction machinery (L1000 × W70 × t2.3)
    Construction machinery / specially equipped vehicles
    Dimension L1 (mm)  1000  TAKIGEN code  11676  Mass (g)  1800  Dimension t (mm)  2.3  Dimension L2 (mm)  55  Dimension D (Φmm)  Dimension W (mm)  70  Surface finish  Phosphate  Material  Steel Plate Cold Commercial (SPCC) 
    from S$47.99
    Min. 5 days
  19. Stainless steel long hinge (no hole)
    TRUSCO Stainless steel long hinge (no hole)
    You can cut it to the required length.
    Specification  Pear hole 
    from S$29.99
    Min. 2 days
  20. Long hinge for bus interior (L1200 × W30 × t1.0)
    TAKIGEN MFG Long hinge for bus interior (L1200 × W30 × t1.0)
    For service boxes, wooden boxes, and bath interiors
    from S$21.99
    Min. 5 days
  21. Stainless Steel Long Butt Hinge (Thin)
    Geo. Prince Takeshita Stainless Steel Long Butt Hinge (Thin)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose long hinge. Switchboard doors, transportation equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Finish  Polishing finish  Material  Stainless steel plate (SUS-304) 
    from S$7.39
    Min. 7 days
  22. Stainless steel long hinge (L250 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L250 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension t (mm)  1.5  TAKIGEN code  10603  Material  Stainless steel sheet (SUS304)  Mass (g)  140  Dimension D (Φmm)  3.5  Dimension L2 (mm)  20  Dimension L1 (mm)  250  Surface finish  Mirror buffing, gloss finish  Dimension W (mm)  32 
    from S$15.99
    Min. 2 days
  23. Stainless steel long hinge (L120 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L120 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension L2 (mm)  120  Dimension D (Φmm)  3.5  Material  Stainless steel sheet (SUS304)  TAKIGEN code  10606  Dimension t (mm)  1.5  Dimension W (mm)  20  Mass (g)  70  Surface finish  Mirror buffing, gloss finish 
    from S$11.99
    Min. 5 days
  24. Long hinge for fire engine (L1200 × W60 × t1.5)
    TAKIGEN MFG Long hinge for fire engine (L1200 × W60 × t1.5)
    Fire engine / specially equipped vehicle
    TAKIGEN code  11648  Mass (g)  1110  Dimension t (mm)  1.5  Material  Stainless steel sheet (SUS304)  Dimension D (Φmm) 
    from S$76.99
    Min. 5 days
  25. Stainless steel long hinge (no hole)
    Geo. Prince Takeshita Stainless steel long hinge (no hole)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose long hinge. General equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Finish  Polishing finish  Material  Stainless steel plate (SUS-304) 
    from S$2.79
    Min. 7 days
  26. Stainless steel long hinge (L750 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L750 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Mass (g)  410  Surface finish  Mirror buffing, gloss finish  Dimension t (mm)  1.5  Dimension D (Φmm)  3.5  Material  Stainless steel sheet (SUS304)  Dimension W (mm)  32  Dimension L2 (mm)  20  Dimension L1 (mm)  750  TAKIGEN code  10583 
    from S$37.99
    Min. 5 days
  27. TR-2 Hinge
    TOCHIGIYA TR-2 Hinge
    Can be folded and used. Communication equipment, control panel, etc.
    Surface Treatment  Mass (g)  110.6  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Hinge piece (A), hinge piece (B), shaft  Specification  Pear hole  Material  SPCC、SWRM 
    from S$6.99
    Min. 6 days
  28. Long Hinge (L150 × W32 × T1.6)
    TAKIGEN MFG Long Hinge (L150 × W32 × T1.6)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension t (mm)  1.6  TAKIGEN code  10058  Surface finish  Zinc plating chromate treatment (MFZn-C)  Dimension D (Φmm)  3.5  Mass (g)  90  Dimension L2 (mm)  150  Dimension W (mm)  20 
    from S$6.39
    Min. 5 days
  29. Stainless steel long hinge (L350 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L350 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension W (mm)  32  TAKIGEN code  10586  Dimension L1 (mm)  350  Surface finish  Mirror buffing, gloss finish  Dimension L2 (mm)  20  Dimension t (mm)  1.5  Mass (g)  190  Dimension D (Φmm)  3.5  Material  Stainless steel sheet (SUS304) 
    from S$19.99
    Min. 5 days
  30. Stainless steel long hinge (L200 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L200 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension t (mm)  1.5  TAKIGEN code  10604  Mass (g)  110  Dimension L2 (mm)  20  Dimension L1 (mm)  200  Dimension D (Φmm)  3.5  Dimension W (mm)  32  Surface finish  Mirror buffing, gloss finish  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$13.99
    Min. 4 days
  31. Long hinge for fire engine (L1200 × W60 × t3.0)
    TAKIGEN MFG Long hinge for fire engine (L1200 × W60 × t3.0)
    Fire engine / specially equipped vehicle
    TAKIGEN code  11647  Material  Stainless steel sheet (SUS304)  Dimension D (Φmm)  Mass (g)  2250  Dimension t (mm) 
    from S$169.90
    Min. 5 days
  32. Stainless steel long hinge (L1000 × W38 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L1000 × W38 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Material  Stainless steel sheet (SUS304)  Dimension t (mm)  1.5  Dimension L1 (mm)  1000  Surface finish  Mirror buffing  Mass (g)  615  Dimension W (mm)  38  TAKIGEN code  10594  Dimension L2 (mm)  20  Dimension D (Φmm)  3.5 
    from S$48.99
    Min. 5 days
  33. Stainless steel long hinge (L300 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L300 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    TAKIGEN code  10587  Dimension t (mm)  1.5  Dimension D (Φmm)  3.5  Dimension W (mm)  32  Material  Stainless steel sheet (SUS304)  Mass (g)  165  Surface finish  Mirror buffing, gloss finish  Dimension L2 (mm)  20  Dimension L1 (mm)  300 
    from S$16.99
    Min. 5 days
  34. Long hinge (L600 × W32 × t1.6)
    TAKIGEN MFG Long hinge (L600 × W32 × t1.6)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension t (mm)  1.6  Surface finish  Zinc plating chromate treatment (MFZn-C)  Dimension W (mm)  32  Mass (g)  350  Dimension D (Φmm)  3.5  TAKIGEN code  10037 
    from S$14.99
    Min. 5 days
  35. Stainless steel long hinge (L150 × W32 × t1.5)
    TAKIGEN MFG Stainless steel long hinge (L150 × W32 × t1.5)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Material  Stainless steel sheet (SUS304)  Dimension L2 (mm)  20  Dimension t (mm)  1.5  Dimension D (Φmm)  3.5  Mass (g)  80  Dimension W (mm)  20  Surface finish  Mirror buffing, gloss finish  TAKIGEN code  10605  Dimension L1 (mm)  150 
    from S$11.99
    Min. 5 days
  36. Iron long hinge
    Geo. Prince Takeshita Iron long hinge
    It is a general-purpose long hinge. Switchboard doors, transportation equipment
    Type  Equipment and machinery  Finish  Galvanized colored chromate treatment  Material  Steel Plate Cold Commercial (SPCC) 
    from S$15.99
    Min. 7 days
  37. Long hinge (L1000 × W50 × t1.6)
    TAKIGEN MFG Long hinge (L1000 × W50 × t1.6)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    TAKIGEN code  10042  Dimension t (mm)  1.6  Mass (g)  790  Dimension D (Φmm)  3.5  Dimension W (mm)  50  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$34.99
    Min. 5 days
  38. Long hinge (L300 × W32 × t1.6)
    TAKIGEN MFG Long hinge (L300 × W32 × t1.6)
    You can choose the material that suits your needs. It can be cut to the required length and used. Distribution board, control panel, machine tool, vehicle
    Dimension W (mm)  32  Dimension t (mm)  1.6  Mass (g)  175  Dimension D (Φmm)  3.5  TAKIGEN code  10040  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$7.99
    Min. 5 days
  39. Brass drawing flat hinge (L100 × W32 × t2.3)
    TAKIGEN MFG Brass drawing flat hinge (L100 × W32 × t2.3)
    It is a drawn material and the outer diameter of the shaft is small. You can choose the size according to your application. Ships / Vehicles / Kitchen Equipment
    Dimension L (mm)  100  TAKIGEN code  10392  Dimension P2 (mm)  26  Dimension P3 (mm)  26  Dimension P1 (mm)  26  Dimension N2 (mm)  Mass (g)  68  Dimension N1 (mm)  Material  Brass strip (C3604BD)  Surface finish  Chrome plating (MBCr) 
    from S$19.99
    Min. 5 days
  40. Stainless steel long hinge (thick mouth)
    Geo. Prince Takeshita Stainless steel long hinge (thick mouth)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose long hinge. Switchboard doors, transportation equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Finish  Polishing finish  Material  Stainless steel plate (SUS-304) 
    Rating:
    20%
    from S$49.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction