Flag Hinges
Other Related Pages
- TAKIGEN MFG Thick double-sided flag hinge for super heavy (L = 154)Left and right combined type Super large heavy door / gateTAKIGEN code 10082 Allowable Load (kg) 120 (when using 2 vertical) Dimension L (mm) 154 Surface finish Zinc plating chromate treatment (MFZn-C)
- TAKIGEN MFG Stainless Flag HingeMade of stainless steel and titanium, it has excellent corrosion resistance. Entrance / distribution boardMaterial Stainless steel sheet (SUS304) Surface finish Hairline finish
- TAKIGEN MFG Stainless Pull-out flag hinge (L100 × W60 perforated)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentSurface finish Mirror buffing Material Stainless steel sheet (SUS304)
- Geo. Prince Takeshita Stainless flag hingeMade of stainless steel, it has excellent corrosion resistance and heat resistance. The core rod is also made of stainless steel. It is a general-purpose flag hinge. * Left and right are available. Please be careful when ordering. * # 3 and # 4 size core rods are iron coresType Architecture RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel plate (SUS-304)
- TAKIGEN MFG Stainless steel double union flag hinge (L1 = 103)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentSurface finish Hairline finish Material Stainless steel sheet (SUS304) Dimension L2 (mm) 50 Dimension D1 (Φmm) 11 Dimension L1 (mm) 103 Dimension D2 (Φmm) 20 Dimension W (mm) 116 Dimension L4 (mm) 3 Dimension L3 (mm) 3 Mass (g) 405 Dimension t (mm) 4from S$27.99Min. 2 days
- TAKIGEN MFG Heavy Duty Thick Flag Hinge (L = 114)Left and right combined type Super large heavy door / gateTAKIGEN code 10083 Dimension L (mm) 114 Mass (g) 1320 Surface finish Zinc plating chromate treatment (MFZn-C)from S$47.99Min. 2 days
- Geo. Prince Takeshita Iron small flag hingeA flag hinge that can be used for both left and right. Various devicesMass (g) 79 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Hot rolled steel plate (SPHC) Recommended E-ring Φ4
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 103)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorTAKIGEN code 10015 Mass (g) 425 Dimension L1 (mm) 103 Dimension L2 (mm) 50 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension D1 (Φmm) 11 Dimension W (mm) 116 Dimension t (mm) 4.5 Material Hot rolled steel plate (SPHC) Dimension D2 (Φmm) 21 Dimension L4 (mm) 3from S$9.49Min. 2 days
- TOCHIGIYA Lift-Off Flag Style HingeThe door can be removed by inserting and removing the hinge. Distribution board, distribution board, various housings, etc.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing SUS304 / Gloss barrel polishing
- TRUSCO Stainless steel insertion / extraction flag hingeIt is stainless steel and has excellent corrosion resistance. It is a hinge for inserting and removing the flag. Indoor equipment, environmental equipment, marine equipment, etc.Mass (g) 170 Length (mm) 50from S$29.99Min. 2 days
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 123)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorDimension L2 (mm) 74 TAKIGEN code 10014 Dimension L1 (mm) 123 Dimension L4 (mm) 3 Dimension D2 (Φmm) 21 Surface finish Zinc plating chromate treatment (MFZn-C) Mass (g) 510 Dimension W (mm) 116 Material Hot rolled steel plate (SPHC) Dimension t (mm) 4.5 Dimension L3 (mm) - Dimension D1 (Φmm) 11from S$9.89Min. 2 days
- TOCHIGIYA Draw flag hingeRoHS directive (corresponding to 10 substances) Correspondence Parts Name Hinge piece (A), hinge piece (B), shaft
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 151)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorDimension D2 (Φmm) 21 Dimension W (mm) 116 Dimension L2 (mm) 74 Dimension t (mm) 4.5 Dimension L1 (mm) 151 Dimension L4 (mm) 3 Surface finish Zinc plating chromate treatment (MFZn-C) TAKIGEN code 10013 Material Hot rolled steel plate (SPHC) Mass (g) 630 Dimension D1 (Φmm) 11from S$11.99Min. 2 days
- TOCHIGIYA Draw flag hingeRoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Double-sided flag hinges for weightLeft and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorDimension L2 (mm) 38 Dimension D1 (Φmm) 9 Material Hot rolled steel plate (SPHC) TAKIGEN code 10016 Dimension L1 (mm) 78 Dimension W (mm) 88 Dimension D2 (Φmm) 16 Dimension L4 (mm) 2 Dimension t (mm) 3.2 Surface finish Zinc plating chromate treatment (MFZn-C) Mass (g) 190from S$4.59Min. 2 days
- TAKIGEN MFG Stainless steel double union flag hinge (L1 = 151)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentDimension D1 (Φmm) 11 Mass (g) 580 Dimension t (mm) 4 Material Stainless steel sheet (SUS304) Dimension L4 (mm) 3 Dimension L1 (mm) 151 Dimension L3 (mm) 3 Surface finish Hairline finish Dimension D2 (Φmm) 20 Dimension L2 (mm) 74 Dimension W (mm) 116from S$35.99Min. 2 days
- TRUSCO Iron special thickness welded hinge fabric (for right) 4 piecesDimension D1 (Φmm) 12.0 Dimension B (mm) 54 Specification For right Material Iron (SPCH) Surface Treatment Phosphatefrom S$39.99Min. 2 days
- TAKIGEN MFG Heavy duty double-sided flag hinge (L = 200)Made of stainless steel and has excellent corrosion resistance. The shaft can be inserted and removed from both the top and bottom. Left and right combined type Tide-proof large doors, port facilities, large ships, oil refineries, nuclear power plantsTAKIGEN code 11927 Dimension L (mm) 200 Mass (g) 2500 Surface finish Hairline finish Material Stainless steel sheet (SUS304)from S$199.90Min. 2 days
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 204)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorTAKIGEN code 10012 Mass (g) 1625 Dimension L4 (mm) 4 Dimension W (mm) 160 Dimension D2 (Φmm) 29 Dimension D1 (Φmm) 16 Dimension L2 (mm) 100 Dimension L1 (mm) 204 Surface finish Zinc plating chromate treatment (MFZn-C) Material Hot rolled steel plate (SPHC) Dimension t (mm) 6from S$54.99Min. 2 days
- TAKIGEN MFG Stainless steel double union flag hinge (L1 = 123)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentDimension L1 (mm) 123 Mass (g) 480 Dimension D2 (Φmm) 20 Material Stainless steel sheet (SUS304) Dimension D1 (Φmm) 11 Surface finish Hairline finish Dimension W (mm) 116 Dimension L4 (mm) 3 Dimension t (mm) 4 Dimension L3 (mm) 3 Dimension L2 (mm) 60
- TAKIGEN MFG Stainless Heavy Duty Flag Hinge (L1 = 78)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentMaterial Stainless steel sheet (SUS304) Dimension L1 (mm) 78 Surface finish Hairline finish Dimension D2 (Φmm) 16 Mass (g) 185 Dimension L4 (mm) 2 Dimension t (mm) 3 Dimension L3 (mm) 2 Dimension L2 (mm) 38 Dimension W (mm) 88 Dimension D1 (Φmm) 9from S$15.99Min. 2 days
- TAKIGEN MFG Stainless steel insertion flag hinge (L100 × W54 without hole)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentSurface finish Hairline finish Material Stainless steel sheet (SUS304)from S$12.99Min. 2 days
- TOCHIGIYA Draw flag hingeMass (g) 137 RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 5 days
- TAKIGEN MFG Stainless steel double-sided flag hinge (L1 = 204)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentDimension W (mm) 160 Dimension D2 (Φmm) 29 Dimension L1 (mm) 204 Surface finish Hairline finish TAKIGEN code 10556 Material Stainless steel sheet (SUS304) Dimension t (mm) 6 Dimension D1 (Φmm) 16 Mass (g) 1625 Dimension L2 (mm) 100 Dimension L4 (mm) 4from S$139.90Min. 4 days
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 52)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorSurface finish Zinc plating chromate treatment (MFZn-C) Dimension D2 (Φmm) 16 Dimension W (mm) 70 Dimension L1 (mm) 52 TAKIGEN code 10018 Dimension t (mm) 3.2 Material Hot rolled steel plate (SPHC) Dimension L4 (mm) 2 Mass (g) 115 Dimension L2 (mm) 25 Dimension D1 (Φmm) 9from S$3.49Min. 2 days
- TRUSCO Stainless steel extra-thick welded hinge for leftDimension D2 (Φmm) 18.0 Material / Finish Stainless steel (SUS304) Dimension C (mm) 3t Specification Hairline finishfrom S$49.99Min. 2 days
- TAKIGEN MFG Double-sided flag hinge for weight (L1 = 66)Left and right combined type Distribution board, control panel, cubicle, machine tool, entrance doorMass (g) 160 TAKIGEN code 10017 Dimension W (mm) 88 Dimension L4 (mm) 2 Dimension L2 (mm) 32 Dimension D2 (Φmm) 16 Material Hot rolled steel plate (SPHC) Dimension L1 (mm) 66 Dimension t (mm) 3.2 Surface finish Zinc plating chromate treatment (MFZn-C) Dimension D1 (Φmm) 9from S$3.89Min. 5 days
- Geo. Prince Takeshita Stainless steel small flag hingeA flag hinge that can be used for both left and right. Made of stainless steel, it has excellent corrosion resistance and heat resistance. Various devicesMass (g) 77 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Stainless steel plate (SUS-304) Recommended E-ring Φ4from S$6.69Min. 8 days
- TRUSCO Stainless steel special thickness welding hinge for leftDimension A1 (mm) 62.0 Dimension B (mm) 56 Dimension C (mm) 3t Specification Hairline finish Dimension D2 (Φmm) 18.0 Dimension A (mm) 127 Material / Finish Stainless steel (SUS304) Trusco Part No. 233-6286 Mass (g) 397from S$29.99Min. 2 days
- TRUSCO Stainless steel special thickness welding hinge for rightDimension A1 (mm) 62.0 Dimension D2 (Φmm) 18.0 Material / Finish Stainless steel (SUS304) Trusco Part No. 512-7955 Dimension A (mm) 127 Dimension C (mm) 3t Specification Hairline finish Mass (g) 397 Dimension B (mm) 56from S$29.99Min. 2 days
- TAKIGEN MFG Assembled flag hinge (single wing L1 = 75)Can be folded and used. Distribution board / control board / machine toolTAKIGEN code 10155 Dimension D (Φmm) 15.9 Dimension L2 (mm) 152 Dimension L3 (mm) 162 Dimension t (mm) 3.2 Mass (g) 535 Dimension L1 (mm) 75 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$16.99Min. 5 days
- TRUSCO 2 pieces for stainless steel special thickness welding hinge rightDimension C (mm) 3t Material / Finish Stainless steel (SUS304) Dimension D2 (Φmm) 18.0 Specification Hairline finish
- TAKIGEN MFG Stainless steel insertion / extraction clean room hingeThrust bearings are used for the shaft to suppress the generation of metal powder due to wear. Since fluororesin is used for the sliding parts, it is effective for wear resistance, heat resistance, and outgassing measures. Since the surface treatment is mirror buffing, it suppresses the adhesion ... Read MoreSurface finish Blade / mirror buffing TAKIGEN code 13213from S$85.99Min. 5 days
- TAKIGEN MFG Super heavy weight double-sided flag hinge (L=154)TAKIGEN code 11928 Dimension L (mm) 154 Mass (g) 1800 Surface finish Hairline finish Material Stainless steel sheet (SUS304)from S$139.90Min. 5 days
- TAKIGEN MFG Assembled flag hingeCan be folded and used. Distribution board / control board / machine toolTAKIGEN code 10156 Dimension L2 (mm) 102 Dimension L3 (mm) 112 Dimension D (Φmm) 15.9 Dimension t (mm) 3.2 Mass (g) 360 Dimension L1 (mm) 50 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$11.99Min. 5 days
- TAKIGEN MFG Stainless Heavy Duty Flag Hinge (L1 = 52)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentMaterial Stainless steel sheet (SUS304) Dimension W (mm) 70 Dimension L2 (mm) 25 Dimension L3 (mm) 2 Dimension t (mm) 3 Dimension L1 (mm) 52 Mass (g) 110 Dimension D1 (Φmm) 9 Surface finish Hairline finish Dimension L4 (mm) 2 Dimension D2 (Φmm) 16from S$12.99Min. 5 days
- TAKIGEN MFG Assembled flag hinge (single wing L1 = 35)Can be folded and used. Distribution board / control board / machine toolTAKIGEN code 10157 Dimension D (Φmm) 15.9 Mass (g) 255 Dimension t (mm) 3.2 Dimension L1 (mm) 35 Dimension L2 (mm) 72 Dimension L3 (mm) 82 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$9.69Min. 5 days
- No Brand Aluminum grouper hinge (A6063 / white anodized)Since a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.Dimensions length (mm) 78 Material A6063 Mass (g) 36 Next to dimensions (mm) 50 Dimensions (height) (mm) 11from S$7.39Min. 7 days
- TAKIGEN MFG Stainless steel double-sided flag hinge (L1 = 66)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipmentDimension L4 (mm) 2 Mass (g) 155 Dimension t (mm) 3 Surface finish Hairline finish Dimension L1 (mm) 66 TAKIGEN code 10561 Material Stainless steel sheet (SUS304) Dimension W (mm) 88 Dimension L3 (mm) 2 Dimension L2 (mm) 32 Dimension D1 (Φmm) 9 Dimension D2 (Φmm) 16from S$14.99Min. 5 days
- TRUSCO Stainless steel extra-thick welded hinge for leftMass (g) 454 Dimension A (mm) 153 Material / Finish Stainless steel (SUS304) Dimension D2 (Φmm) 18.0 Dimension B (mm) 56 Dimension C (mm) 3t Specification Hairline finish Trusco Part No. 233-6294 Dimension A1 (mm) 72.5from S$39.99Min. 2 days