Concealed Hinges
Other Related Pages
- TAKIGEN MFG Stainless steel hingesDue to the special blade shape, a large opening angle of about 130 ° can be secured. There are torque hinge type and normal type. Office equipment / furniture / control panelfrom S$9.59Min. 2 days
- TOCHIGIYA Concealed Hinge for DoorIt is a hinge that cannot be seen from the table. Distribution boards, distribution boards, communication equipment, measuring equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless torque back hingeDue to the special blade shape, a large opening angle of about 130 ° can be secured. There are torque hinge type and normal type. Office equipment / furniture / control panelSurface finish Blade / barrel polishing Operation Ambient Temperature (℃) 0~+40from S$12.99Min. 5 days
- TOCHIGIYA Hidden free stop hingeA hinge that can stand still at any position. It can be mounted on the back side (inside) so as not to spoil the appearance of the housing. It can be installed by welding, used horizontally and vertically. Communication equipment, switchboards, audio equipment, amusement equipment, machine tools,... Read MoreSet torque (Nm) 0.735±0.147(7.5kgf・cm±1.5) Operating Temperature Range (℃) 0~+60 Weight (g) 44.9 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Screwing or weldingfrom S$14.99Min. 2 days
- TOCHIGIYA Lift-Off Concealed HingeIt is a hinge that cannot be seen from the table. Distribution boards, distribution boards, communication equipment, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 6 days
- Geo. Prince Takeshita Steel Concealed Hinge (Loose Pin)Since it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board door * E-ring is not included. Please prepare separately.RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery
- TAKIGEN MFG Concealed Hinge Type 1 (L = 32)Distribution board, vending machine, measuring equipment, communication equipmentTAKIGEN code 10063 Dimension W5 (mm) 16 Dimension W4 (mm) 17.5 Dimension t (mm) 2.3 Dimension W2 (mm) 23 Dimension H1 (mm) 28 Dimension N (mm) 3 Dimension L (mm) 32 Dimension D (Φmm) 4.4 Dimension H2 (mm) 4.6 Dimension W3 (mm) 42 Dimension W1 (mm) 65 Mass (g) 66 Material (Fan Blade) Steel Plate Cold Commercial (SPCC)from S$2.69Min. 5 days
- TAKIGEN MFG Stainless reverse hinge type 1 (L = 20 fixed type)Distribution board, control panel, vending machine, ship, vehicle, kitchen equipment, outdoor equipmentDimension t (mm) 1.5 TAKIGEN code 10612 Dimension W4 (mm) 12 Dimension W5 (mm) 13 Dimension W2 (mm) 17 Dimension L (mm) 20 Mass (g) 20 Dimension H1 (mm) 22 Dimension W3 (mm) 29 Dimension N (mm) 3 Dimension D (Φmm) 3 Dimension H2 (mm) 3.1 Dimension W1 (mm) 46 Surface finish Gloss barrel polishing Material Stainless steel sheet (SUS304)from S$4.19Min. 2 days
- TAKIGEN MFG L-shaped back hinge (2 tubes) (L1 = 65 H1 = 15 H2 = 4.8)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.TAKIGEN code 11690 Dimension D2 (Φmm) 12 Dimension D1 (Φmm) 12 Dimension H1 (mm) 15 Dimension W (mm) 17 Dimension t (mm) 2.3 Dimension L3 (mm) 30 Dimension L2 (mm) 30 Dimension d (mm) 4 (Product number: B-1024-4) Dimension H2 (mm) 4.8 Mass (g) 58 Dimension L1 (mm) 65 Dimension D3 (Φmm) 9.8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$2.79Min. 5 days
- Geo. Prince Takeshita Iron Back Hinge (Core Bar Caulking) 20 mmSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorRoHS directive (corresponding to 10 substances) Correspondence Material Steel Plate Cold Commercial (SPCC)from S$1.39Min. 7 days
- TAKIGEN MFG Stainless steel L type back hinge type 1 (L = 90)Made of stainless steel and has excellent corrosion resistance. It is small and the opening of the housing can be used widely. Easy to install with a removable hinge. Distribution board / measuring equipment / communication equipmentTAKIGEN code 10840 Surface finish Phosphatefrom S$10.99Min. 5 days
- Geo. Prince Takeshita Adjustment Spacer (t = 1.0mm)Easy to install due to U-shaped slit. B-150, B-160, B-161 series adjustment spacers * Loosen the hinge mounting screw and insert from the top.Material Stainless steel sheet (SUS-430) Finish 2Bfrom S$1.09Min. 7 days
- TAKIGEN MFG Stainless reverse hinge type 1 (L = 40 fixed type)Distribution board, control panel, vending machine, ship, vehicle, kitchen equipment, outdoor equipmentTAKIGEN code 10609 Dimension t (mm) 2.0 Dimension W2 (mm) 22 Dimension N (mm) 3 Dimension L (mm) 40 Dimension W3 (mm) 48 Dimension D (Φmm) 6 Dimension W1 (mm) 70 Mass (g) 95 Surface finish Gloss barrel polishing Material Stainless steel sheet (SUS304)from S$9.59Min. 5 days
- Geo. Prince Takeshita Iron back hingeSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board door, control board doorMass (g) 179 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Hot rolled steel plate (SPHC) Recommended E-ring Φ4from S$4.19Min. 8 days
- Geo. Prince Takeshita Iron back hingeSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorRoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Material Steel Plate Cold Commercial (SPCC) Recommended E-ring Φ4from S$1.89Min. 7 days
- TAKIGEN MFG For weight, square back hingeThe shaft can be inserted and removed for easy installation. Cubicles / switchboards / control boardsSurface finish Zinc plating chromate treatment (MFZn-C)from S$4.89Min. 5 days
- TAKIGEN MFG Stainless steel reverse hingeA heavy back hinge using a stainless steel plate with a thickness of 4 mm. Compact design that fits in a narrow space All stainless steel Large switchboard / cubicle / control panelTAKIGEN code 13471 Surface finish Barrel polishing Material Stainless steel sheet (SUS304)from S$22.99Min. 5 days
- TAKIGEN MFG Back hinge for weight (L = 80, shaft Φ8)There is a cushion on the hinge on the housing side. A stud stands on the hinge on the housing side, making installation easy. The shaft can be inserted and removed for easy installation. Large switchboard / cubicle / control board switchboard / cubicle / control board switchboard / cubicle / con... Read MoreMaterial Hot rolled steel plate (SPHC) TAKIGEN code 10159 Surface finish Zinc plating chromate treatment (MFZn-C)from S$16.99Min. 2 days
- TAKIGEN MFG Stainless steel L type back hinge type 1Distribution board / measuring equipment / communication equipmentDimension t (mm) 2 Dimension D (Φmm) 9.2 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$5.79Min. 5 days
- TAKIGEN MFG U type back hinge type 1The removable hinge makes it easy to attach to the housing. Distribution board / measuring equipment / communication equipmentTAKIGEN code 10484 Mass (g) 185 Dimension t (mm) 3.2 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$4.79Min. 5 days
- TAKIGEN MFG Back hinge for weight (L = 55, shaft Φ6)There is a cushion on the hinge on the housing side. A stud stands on the hinge on the housing side, making installation easy. The shaft can be inserted and removed for easy installation. Large switchboard / cubicle / control board switchboard / cubicle / control board switchboard / cubicle / con... Read MoreTAKIGEN code 10161 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$6.19Min. 5 days
- TAKIGEN MFG Stainless steel U-shaped back hingeMade of stainless steel and has excellent corrosion resistance. Distribution board / measuring equipment / communication equipmentTAKIGEN code 11511 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$7.59Min. 5 days
- TAKIGEN MFG Back hinge for weight (L = 80, shaft φ6)There is a cushion on the hinge on the housing side. A stud stands on the hinge on the housing side, making installation easy. The shaft can be inserted and removed for easy installation. Large switchboard / cubicle / control board switchboard / cubicle / control board switchboard / cubicle / con... Read MoreTAKIGEN code 10160 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$11.99Min. 5 days
- TOCHIGIYA Hidden clean hingeBy adopting a high-performance bush between the hinge piece and the shaft, the slidability is improved and the generation of metal powder due to friction is suppressed. In addition, since there is little frictional resistance, the hinge opens and closes smoothly. It is a type of hinge that can be... Read MoreFlame Retardance (UL)94HB Operating Temperature Range (℃) -40~80 Mass (g) 89 RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 5 days
- TAKIGEN MFG L-shaped back hinge (2 tubes) (L1 = 45 H1 = 15 H2 = 4.8)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.TAKIGEN code 11689 Dimension D2 (Φmm) 12 Dimension D1 (Φmm) 12 Dimension H1 (mm) 15 Dimension W (mm) 17 Dimension t (mm) 2.3 Dimension L2 (mm) 20 Dimension L3 (mm) 20 Mass (g) 39 Dimension d (mm) 4 (Product number: B-1024-4) Dimension H2 (mm) 4.8 Dimension L1 (mm) 45 Dimension D3 (Φmm) 9.8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$2.69Min. 5 days
- TAKIGEN MFG L-shaped back hinge (3 tubes) (L = 85)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.TAKIGEN code 11703 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.69Min. 5 days
- TAKIGEN MFG L-shaped back hingeIt is a removable type and easy to install. Distribution board / cubicle / control boardSurface finish Zinc plating chromate treatment (MFZn-C)from S$4.89Min. 5 days
- TAKIGEN MFG Stainless steel L-shaped back hinge (3 tubes)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$8.89Min. 5 days
- TAKIGEN MFG Stainless steel, reverse hinge type 1 (L = 25, insert / remove type)Distribution board, control panel, vending machine, ship, vehicle, kitchen equipment, outdoor equipmentDimension t (mm) 1.5 TAKIGEN code 11299 Dimension W5 (mm) 17 Dimension W4 (mm) 18 Dimension W2 (mm) 22 Dimension L (mm) 25 Dimension H1 (mm) 26.5 Dimension N (mm) 3 Dimension H2 (mm) 3.9 Mass (g) 35 Dimension W3 (mm) 38 Dimension D (Φmm) 4.5 Dimension W1 (mm) 60 Surface finish Gloss barrel polishing Material Stainless steel sheet (SUS304)from S$6.59Min. 5 days
- TAKIGEN MFG Concealed Hinge Type 1 (L = 50 Insertion / Removal Type)Distribution board, vending machine, measuring equipment, communication equipmentTAKIGEN code 10061 Mass (g) 136 Dimension t (mm) 2.3 Dimension W4 (mm) 20 Dimension W2 (mm) 25 Dimension W5 (mm) 26 Dimension N (mm) 3 Dimension H1 (mm) 38 Dimension H2 (mm) 5.1 Dimension D (Φmm) 5.5 Dimension L (mm) 50 Dimension W3 (mm) 55 Dimension W1 (mm) 80 Material (Fan Blade) Steel Plate Cold Commercial (SPCC)from S$3.89Min. 5 days
- TAKIGEN MFG Flat back hingeThe lower hinge shaft can be inserted and removed, and the door can be removed. Small doors for measuring instruments, lockers, etc.Material Hot rolled steel plate (SPHC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$3.49Min. 5 days
- TAKIGEN MFG Concealed Hinge Type 4 (L = 65)It is a removable type and can be easily attached to the door and housing. Distribution board / measuring equipment / communication equipmentTAKIGEN code 10494 Mass (g) 145 Dimension W2 (mm) 53 Dimension L1 (mm) 65 Dimension W1 (mm) 68 Dimension L2 (mm) 70 Material Steel Plate Cold Commercial (SPCC)from S$5.29Min. 5 days
- TAKIGEN MFG Stainless steel L-shaped back hinge (2 tubes) (L1 = 45)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.Dimension D2 (Φmm) 12 TAKIGEN code 12767 Dimension H1 (mm) 15 Dimension W (mm) 17 Dimension t (mm) 2 Dimension L2 (mm) 20 Dimension L3 (mm) 20 Mass (g) 37 Dimension d (mm) 4 (Product number: B-1024-4) Dimension L1 (mm) 45 Dimension D1 (Φmm) 5 Dimension H2 (mm) 5 Dimension D3 (Φmm) 9.4 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$7.29Min. 5 days
- TAKIGEN MFG Stainless steel L-shaped back hinge (2 tubes) (L1 = 85)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.Dimension D3 (Φmm) 12.2 Dimension D2 (Φmm) 14 Dimension t (mm) 3 Dimension L2 (mm) 40 Dimension L3 (mm) 40 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 6 Dimension L1 (mm) 85 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$10.99Min. 5 days
- TAKIGEN MFG Stainless steel reverse hinge for weight (L = 55, shaft Φ6)There is a cushion on the hinge on the housing side. A stud stands on the hinge on the housing side, making installation easy. The shaft can be inserted and removed for easy installation. Large switchboard / cubicle / control board switchboard / cubicle / control board switchboard / cubicle / con... Read MoreTAKIGEN code 10664 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$15.99Min. 5 days
- TAKIGEN MFG Stainless steel L-shaped back hinge (3 tubes)Ideal as a back hinge for distribution boards, control panels, and other waterproof panels.TAKIGEN code 12977 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$19.99Min. 5 days
- Geo. Prince Takeshita Iron chromate reverse hingeSince it is installed inside the door, the hinges cannot be seen. Comes with an E-ring. Distribution board door, distribution board door, control board doorMass (g) 183 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Finish Galvanized colored chromate treatment Material Steel Plate Cold Commercial (SPCC)from S$5.39Min. 8 days
- TAKIGEN MFG Square back hinge with springWith a spring, the door can be opened and closed smoothly. Distribution board / control board / machine toolsMaterial Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$8.69Min. 2 days
- TAKIGEN MFG L-shaped reverse hinge type 6 (L = 110)Distribution board / measuring equipment / communication equipmentMaterial Hot rolled steel plate (SPHC) Mass (g) 275 TAKIGEN code 10507 Surface finish Zinc plating chromate treatment (MFZn-C)from S$7.59Min. 5 days
- TAKIGEN MFG U type reverse hinge type 3 (L = 62)The U-shaped part has a large size and is suitable for housings with large door protrusions. Distribution board / measuring equipment / communication equipmentTAKIGEN code 10511 Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$4.79Min. 5 days