Processing Hinges
- TAKIGEN MFG Hinge for processingIt can be bent and used according to the structure and application of the board. A pin collar with a small diameter can be used for thick plate blades that are resistant to twisting. (The inside of the curl is cut.) We also manufacture custom-made products such as bending and hole processing. Ple... Read Morefrom S$4.49Min. 5 days
- TAKIGEN MFG 3 tube processing hingeIt can be bent and used according to the structure and application of the board.Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$3.39Min. 5 days
- TAKIGEN MFG Stainless Steel 2-Tube Type Flag HingeIt can be bent and used according to the structure and application of the board.Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$8.99Min. 5 days
- TAKIGEN MFG Single-sleeved hinge (W = 126 × L = 65)It can be bent and used according to the structure and application of the board.Mass (kg) (Door) 23 TAKIGEN code 11793 Mass (g) 235 Dimension t (mm) 3.2 Door dimensions, Height x Width (mm) 600×300 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.99Min. 5 days
- TAKIGEN MFG 3-tube type hinge (L100 × W110 × t4)It can be bent and used according to the structure and application of the board.Dimension L1 (mm) 100 Dimension W (mm) 110 TAKIGEN code 11772 Door dimensions, Height x Width (mm) 1200×600 Dimension E (mm) 16.3 Dimension D2 (Φmm) 18 Dimension L2 (mm) 20 Mass (g) 352 Dimension t (mm) 4 Dimension L3 (mm) 52 Dimension d (mm) 7 (product number B-1024-7) Dimension D1 (Φmm) 8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$6.99Min. 5 days
- TAKIGEN MFG 2 Tube Flag Hinge (L1 = 110)It can be bent and used according to the structure and application of the board.Dimension L1 (mm) 110 TAKIGEN code 11731 Dimension D3 (Φmm) 14.6 Dimension D2 (Φmm) 16 Mass (g) 261 Dimension t (mm) 3.2 Dimension E (mm) 4.1 Dimension L2 (mm) 52 Dimension d (mm) 7 (Product number: B-1024-7) Dimension D1 (Φmm) 8 Dimension W (mm) 80 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$5.69Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L = 85 W = 100)It can be bent and used according to the structure and application of the board.Dimension W (mm) 100 TAKIGEN code 11724 Dimension D3 (Φmm) 12.6 Dimension D2 (Φmm) 14 Mass (g) 154 Dimension t (mm) 3.2 Dimension L2 (mm) 40 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 6 Dimension L1 (mm) 85 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.69Min. 5 days
- TAKIGEN MFG 2-Tube Flag Hinge (L = 65 W = 60)It can be bent and used according to the structure and application of the board.TAKIGEN code 11718 Dimension D2 (Φmm) 12 Dimension t (mm) 2.3 Dimension L2 (mm) 30 Dimension d (mm) 4 (Product number: B-1024-4) Dimension D1 (Φmm) 5 Dimension W (mm) 60 Dimension L1 (mm) 65 Mass (g) 80 Dimension D3 (Φmm) 9.8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$3.09Min. 5 days
- TAKIGEN MFG Stainless steel single sleeve processing hinge (W = 126 × L = 65)It can be bent and used according to the structure and application of the board.TAKIGEN code 13001 Mass (g) 230 Dimension t (mm) 3 Door dimensions, Height x Width (mm) 600×300 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$15.99Min. 5 days
- TAKIGEN MFG 2-Tube Flag Hinge (L = 110 W = 80)It can be bent and used according to the structure and application of the board.Dimension L1 (mm) 110 TAKIGEN code 11721 Dimension D3 (Φmm) 14.6 Dimension D2 (Φmm) 16 Mass (g) 261 Dimension t (mm) 3.2 Dimension L2 (mm) 52 Dimension d (mm) 7 (product number B-1024-7) Dimension D1 (Φmm) 8 Dimension W (mm) 80 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$5.59Min. 5 days
- TAKIGEN MFG Stainless steel 3-tube type hingeIt can be bent and used according to the structure and application of the board.Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$9.59Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L1 = 65)It can be bent and used according to the structure and application of the board.TAKIGEN code 11738 Dimension D2 (Φmm) 12 Dimension t (mm) 2.3 Dimension E (mm) 3.7 Dimension L2 (mm) 30 Dimension d (mm) 4 (Product number: B-1024-4) Dimension D1 (Φmm) 5 Dimension W (mm) 60 Dimension L1 (mm) 65 Mass (g) 80 Dimension D3 (Φmm) 9.8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$3.99Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L113 × W110 × t4)It can be bent and used according to the structure and application of the board.Dimension W (mm) 110 Dimension L1 (mm) 110 TAKIGEN code 11732 Dimension D3 (Φmm) 16.3 Dimension D2 (Φmm) 18 Mass (g) 376 Dimension t (mm) 4 Dimension E (mm) 4.2 Dimension L2 (mm) 52 Dimension d (mm) 7 (Product number: B-1024-7) Dimension D1 (Φmm) 8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$6.79Min. 5 days
- TAKIGEN MFG 3 tube processing hinge (L85 × W60 × t3.2)It can be bent and used according to the structure and application of the board.TAKIGEN code 11759 Dimension E (mm) 12.6 Dimension D2 (Φmm) 14 Mass (g) 154 Dimension L2 (mm) 20 Dimension t (mm) 3.2 Dimension L3 (mm) 40 Dimension d (mm) 5 (product number B-1024-5) Dimension D1 (Φmm) 6 Dimension W (mm) 60 Door dimensions, Height x Width (mm) 600×300 Dimension L1 (mm) 85 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.69Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L = 65 W = 100)It can be bent and used according to the structure and application of the board.Dimension W (mm) 100 Mass (g) 102 TAKIGEN code 11723 Dimension D2 (Φmm) 12 Dimension t (mm) 2.3 Dimension L2 (mm) 30 Dimension d (mm) 4 (product number B-1024-4) Dimension D1 (Φmm) 5 Dimension L1 (mm) 65 Dimension D3 (Φmm) 9.8 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$3.69Min. 5 days
- TAKIGEN MFG 3 tube processing hinge (L100 × W150 × t4)It can be bent and used according to the structure and application of the board.Dimension L1 (mm) 100 TAKIGEN code 11765 Door dimensions, Height x Width (mm) 1200×600 Dimension E (mm) 14.3 Dimension W (mm) 150 Dimension D2 (Φmm) 16 Dimension L2 (mm) 20 Mass (g) 385 Dimension t (mm) 4 Dimension d (mm) 5 (product number B-1024-5) Dimension L3 (mm) 52 Dimension D1 (Φmm) 6 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$6.99Min. 5 days
- TAKIGEN MFG Stainless steel 2-tube type hinge (L85 × W60 × t3)It can be bent and used according to the structure and application of the board.Dimension D3 (Φmm) 12.2 TAKIGEN code 12996 Dimension D2 (Φmm) 14 Mass (g) 154 Dimension t (mm) 3 Dimension E (mm) 4.7 Dimension L2 (mm) 40 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 6 Dimension W (mm) 60 Dimension L1 (mm) 85 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$12.99Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L1 = 85)It can be bent and used according to the structure and application of the board.Dimension W (mm) 100 TAKIGEN code 11734 Dimension D3 (Φmm) 12.6 Dimension D2 (Φmm) 14 Mass (g) 154 Dimension E (mm) 3.1 Dimension t (mm) 3.2 Dimension L2 (mm) 40 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 6 Dimension L1 (mm) 85 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.79Min. 5 days
- TAKIGEN MFG 2-tube machining hinge (L85 × W60 × t3.2)It can be bent and used according to the structure and application of the board.TAKIGEN code 11739 Dimension D3 (Φmm) 12.6 Dimension D2 (Φmm) 14 Mass (g) 154 Dimension t (mm) 3.2 Dimension E (mm) 4.7 Dimension L2 (mm) 40 Dimension d (mm) 5 (Product number: B-1024-5) Dimension D1 (Φmm) 6 Dimension W (mm) 60 Dimension L1 (mm) 85 Surface finish Phosphate Material Steel Plate Cold Commercial (SPCC)from S$4.49Min. 5 days
- TAKIGEN MFG Stainless steel 2-tube type hinge (L113 × W110 × t4)It can be bent and used according to the structure and application of the board.Dimension L1 (mm) 110 Dimension W (mm) 110 TAKIGEN code 12997 Dimension D3 (Φmm) 16.3 Dimension D2 (Φmm) 18 Mass (g) 376 Dimension t (mm) 4 Dimension E (mm) 4.2 Dimension L2 (mm) 52 Dimension d (mm) 7 (product number B-1024-7) Dimension D1 (Φmm) 8 Surface finish Phosphate Material Stainless steel sheet (SUS304)from S$26.99Min. 5 days