Waterproof Hinges
- Geo. Prince Takeshita Pipe hinges with iron blades (L type 2 pipes)Since it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorRoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machineryfrom S$2.69Min. 2 days
- Geo. Prince Takeshita Pipe hinges with iron blades (L type 2 pipes)Since it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorMass (g) 286 RoHS directive (corresponding to 10 substances) Correspondence Type Equipment and machinery Recommended E-ring Φ7from S$7.59Min. 8 days
- HOSHIMOTO Steel waterproof hingeThe pin is inserted and removed, making it easy to install. Distribution board, distribution board, control panel, and various other waterproof BOXes.RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SS) Surface Treatment Pin only trivalent chromate platingfrom S$4.69Min. 7 days
- HOSHIMOTO Steel waterproof hingeThe pin is inserted and removed, making it easy to install. Distribution board, distribution board, control panel, and various other waterproof BOXes.RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPHC) Surface Treatment Pin only trivalent chromate platingfrom S$3.39Min. 8 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 111 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$12.99Min. 8 days
- HOSHIMOTO Steel waterproof hingeThe pin is inserted and removed, making it easy to install. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 56 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPCC) Surface Treatment Pin only trivalent chromate platingfrom S$2.19Min. 8 days
- HOSHIMOTO SUS waterproof hingePins can be inserted and removed for easy installation. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 53 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$6.79Min. 8 days
- HOSHIMOTO Steel waterproof hingeThe pin is inserted and removed, making it easy to install. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 57 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPCC) Surface Treatment Pin only trivalent chromate platingfrom S$2.79Min. 8 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.RoHS directive (corresponding to 10 substances) Correspondence Material SUSfrom S$19.99Min. 8 days
- HOSHIMOTO Steel waterproof hingePins can be inserted and removed for easy installation. Distribution board, distribution board, control panel, and various other waterproof BOXes.RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPHC) Surface Treatment Pin only trivalent chromate platingfrom S$4.69Min. 8 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 219 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$16.99Min. 8 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 335 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$19.99Min. 8 days
- HOSHIMOTO Steel waterproof hingePins can be inserted and removed for easy installation. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 349 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPHC) Surface Treatment Pin only trivalent chromate platingfrom S$5.59Min. 8 days
- HOSHIMOTO Steel waterproof hingePins can be inserted and removed for easy installation. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 227 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SPHC) Surface Treatment Pin only trivalent chromate platingfrom S$4.79Min. 8 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.Mass (g) 57 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$7.59Min. 9 days
- HOSHIMOTO SUS waterproof hingeThe pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$19.99Min. 8 days