Stays
A stay is a member that reinforces the opening and closing of doors and lids used in buildings and furniture. There are right-only, left-only, and left-right combined types. There is a type of stay that automatically stops opening and closing of the door and lid, and the lid is fixed by the action of the stopper, so there is no need to support it. There are other types that can adjust the angle when fully opened according to the mounting position, and you can choose the type that suits your application. The material is zinc alloy, nickel plating, etc. In particular, stainless steel is resistant to rust, so it can be used safely in places with high moisture or where fire is handled.
Other Related Pages
- TAKIGEN MFG Stainless Swivel Stop StayBy operating the stopper, the door can be stopped at any position. Left and right combined type canopy * When mounting with countersunk screws or tapping screws, chamfer the mounting holes on the panel.Allowable Load (N) 392 Surface finish Hairline finish Material (Lever) Resin
- TAKIGEN MFG Stainless Stay For Heavy DoorsUses a stop mechanism with a strong coil spring. Left and right dual-purpose type (both in this figure and in the photo are set for the right. For the left, set the mounting bracket in reverse.) Machine tools, measuring equipment, communication equipment, cubicle construction, shipsMaterial Stainless steel sheet (SUS304) Surface finish Hairline finish Specification For doorfrom S$58.99Min. 4 days
- TRUSCO Iron front round bar slide stayIt has a structure that is easy to install. Furniture, housing, etc.Number of Holes 3 (circle), 2 (L seat) Thickness t (mm) 5 Left or Right Left and right combined use Specification Left and right combined usefrom S$6.89Min. 3 days
- TAKIGEN MFG Stainless spring stayIt stops at the specified position by the operation of the spring. Left and right combined type For top opening front lidfrom S$45.99Min. 6 days
- TOCHIGIYA Flap stayOne-touch stainless steel stay. The clean linear design and the calm texture unique to stainless steel enhance the style of the cabinet. It is made of all metal and uses rust-resistant SUS304 stainless steel, so it can be used with confidence even in places that handle fire, such as microwave ove... Read MoreAllowable compression load (N) 147(15kgf) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hairline Material SUS304、SUSXM7、SUSfrom S$59.99Min. 6 days
- TRUSCO Flat Bar Stay with Steel StopIt has a structure that is easy to install. Equipment housing. Furniture etc. Standing signs, etc.Thickness t (mm) 2 Thickness (mm) 2 Hole Diameter (mm) 3.2 (Hiraza) Number of Holes 4 (Hiraza)
- TOCHIGIYA Upper lid stayIt is small and does not take up installation space. Measuring equipment, communication equipment, etc. * When mounting with salavis or sala rivets, chamfer the mounting side.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA One-touch stay for weight for upper lidWhen the lid is opened, the lid is fixed by the operation of the stopper. When closing, lift the lid a little to release the stopper. Machine tools, control devices, etc. * Please refer to the usage example and use the stay correctly. Please note that if you install it incorrectly on the left and... Read MoreAllowable load (N [kgf]) 294[30] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Rotary Stay (For Top Lid Opening)When the lid is opened, the rotary operates to hold it. When closing, lift the lid a little to release the stopper. Measuring equipment, inspection doors, etc. * Please refer to the usage example and use the stay correctly. Please note that if you install it upside down or left and right incorrec... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Stainless Steel Tasky StayMade of stainless steel and has excellent corrosion resistance. Furniture etc. Equipment housing.
- TOCHIGIYA Top Lid Opening "Support Brace Lifting Lid"There is a simple stopper in the center. Cabinets, furniture, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side.Mass (g) 32.5 Unlock force (N[kgf]) About 34.3 [3.5] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Wire stopper for inspection portBy changing the length of the wire, the door opening angle can be set arbitrarily. No tools are required to adjust the length after installation. It is a left and right combined type. Inspection door, gas chamber, trunk room * This product is a door stopper bracket. Please do not use it as a tilt... Read More
- Geo. Prince Takeshita Stainless arm stopperMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a popular type arm stopper. It is a left and right combined type. Gas chamber, trunk roomRoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel plate (SUS-304)
- TOCHIGIYA Front Lid Opening "Support Brace Hanging Lid"Can be used for both left and right. Cabinets, furniture, etc.Allowable load (N [kgf]) 147[15] Mass (g) 52 RoHS directive (corresponding to 10 substances) Correspondence Type Left and right combined use
- TOCHIGIYA Top Lid Opening "Support Brace Lifting Lid"This is a general-purpose state with smooth rotation. Cabinets, game consoles, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side.Mass (g) 67 Allowable load (N [kgf]) 98.1[10] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Top Lid Opening "Support Brace Lifting Lid"There is a simple stopper in the center. Cabinets, furniture, audio equipment, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side.Mass (g) 122.5 Unlock force (N[kgf]) About 32.4 [3.3] Allowable load (N [kgf]) About 39.2 [4] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA lift deviceBy the force of the special spring, the load can be stopped at any position in the vertical direction. Vertical position adjustment of monitors, operation panels, etc. * Mass of load (reference) + 10% is the appropriate range for the set mass. * Please check the mounting for the operation feeling.Mass (g) 1340 Durability 18000 strokes (room temperature) Load Setting Range (kg) 2 RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Wire stopper for inspection portBy changing the length of the wire, the door opening angle can be set arbitrarily. No tools are required to adjust the length after installation. Installation is easy because it can be attached to the door with the stopper bracket attached. It can also be attached to the sash frame. It is a left ... Read MoreMass (g) 63 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Front lid stayIt is small and does not take up installation space. Measuring equipment, communication equipment, etc. * When mounting with salavis or sala rivets, chamfer the mounting side.Allowable load (N [kgf]) 128[13] Mass (g) 31 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Iron Flat Bar Slide Stay 147It is a stop structure where the shaft falls into the groove of the rail and stops. Furniture etc. Equipment housing.Overall Length (mm) 147 Thickness (mm) 2 Thickness t (mm) 2 Number of Holes 2 (flat seat), 2 (L seat) Hole Diameter (mm) 4 (flat seat), 3.5 (L seat) Mass (g) 55 Surface Treatment Nickel plated finish Material Steel Plate Cold Commercial (SPCC)
- TAKIGEN MFG Door StopperDue to its small size and light weight, it can be widely used. Side mounting type Can be securely locked even if the floor surface is slightly uneven. For doors, gates, transport equipment, office equipment, and other movement preventionTAKIGEN code 30501 Mass (g) 450 Material Grounding part: Rubber Material (Main Unit) Hot rolled steel plate (SPHC) Surface finish Zinc plating chromate treatment (MFZn-C)
- TAKIGEN MFG One-touch stay for canopy (L2 = 250)When the lid is opened, the stopper is activated to fix the lid. When closing, lift the lid a little to release the stopper. Inspection port / control panelDimension S (mm) 17 Dimension L2 (mm) 250 Dimension L1 (mm) 259~406 Mass (g) 490 Allowable Load (N) 490 Specification For canopies Material Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$27.99Min. 2 days
- TOCHIGIYA Heavy door stay with stopperBy adopting a safety lock, the door is firmly fixed. In addition, the lock is released by a one-touch method that simply slides the stopper on the front of the stay. Coupled with the built-in spring, it has a very smart appearance. Distribution boards, distribution boards, cubicles and other larg... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless door stopperMade of stainless steel and has excellent corrosion resistance. Lightweight door simple stopperSurface finish Hairline finish
- TOCHIGIYA Top Lid Opening One-Touch StayWhen the lid is opened, the lid is fixed by the operation of the stopper. When closing, lift the lid a little to release the stopper. Only for left side. OA equipment, office equipment, communication equipment, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side. ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Top Lid Opening "Support Brace Lifting Lid"It is small and does not take up installation space. Measuring equipment, communication equipment, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side.Mass (g) 48 Unlock force (N[kgf]) About 150 [15.3] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Top Lid Opening "Support Brace Lifting Lid" Detent MechanismThe fully open angle is 180 °, and it has a detent mechanism (simple lock mechanism) at every 45 ° position. Measuring equipment, control equipment, etc.Mass (g) 80 Allowable load (N [kgf]) 88.3[9] RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Canopy StayIt is small and does not take up installation space. Canopy of measuring equipment / communication equipmentSurface finish Chrome plating (MFCr) Material Steel Plate Cold Commercial (SPCC)
- TOCHIGIYA Door fixing bracketWhen the door is opened, the stopper operates to lock it (the stay slides and falls onto the stopper). The door is fixed in the open state, and if you push the stopper mounting shaft, the stay can slide and the door can be closed as it is. Distribution board, distribution board, control board, etc.Mass (g) 330 RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 2 days
- TAKIGEN MFG Door selfCompletely shuts out the impact noise when opening and closing the door. You do not have to worry about pinching your hands by slowing down the door closing speed. Easy to install and has excellent durability. Interior doors, large refrigerator doors, hospitals, schools, hotels, offices, clean ro... Read MoreMaterial (Frame) Steel Plate Cold Commercial (SPCC) Material (Catch) Steel Plate Cold Commercial (SPCC)
- TOCHIGIYA Stop stayA stop stay with improved safety. By adopting 6mm steps, the opening angle of the door and lid can be set freely. For stay lock, just turn the handle 90 degrees. In addition, it can be locked and unlocked with a simple operation, and can be fixed safely and securely. In the UNLOCK state, it will ... Read MoreMass (g) 170 Allowable load (N [kgf]) About 29.4 [3] RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 2 days
- TOCHIGIYA Upper lid stayRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 5 days
- TAKIGEN MFG Stainless steel stay for lightweight doorMade of stainless steel and has excellent corrosion resistance. Left and right combined type (This figure is for the left. For the right, set the mounting bracket in reverse.) Distribution board, measuring equipment, communication equipment, shipsMaterial Stainless steel sheet (SUS304) Surface finish Bead shot processing Specification For doorfrom S$18.99Min. 2 days
- TOCHIGIYA Rod holderA one-touch operation rod connection bushing that eliminates the hassle of caulking. A bushing with a constant movement that eliminates malfunctions caused by caulking variations. It leads to cost reduction because it can save labor. Ideal for force transmission mechanisms using switchboards, dis... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material PA Surface Treatment Primary colorfrom S$0.46Min. 2 days
- TAKIGEN MFG Stainless steel canopy stay with stopperMade of stainless steel and has excellent corrosion resistance. It stops at every 45 ° position. Canopy of measuring equipment, environmental equipment, communication equipmentAllowable Load (N) 147 Mass (g) 78 Surface finish Barrel polishingfrom S$17.99Min. 2 days
- TAKIGEN MFG Canopy stay with stainless steel auto stopperThe sliding stopper mechanism holds the door securely. It is automatically locked by a spring, and the door can be closed by releasing the stopper. For canopyAllowable Load (N) 196 Surface finish Barrel polishingfrom S$25.99Min. 2 days
- Geo. Prince Takeshita Self-Closing Wire StopperThe conventional wire stopper (L-139N) has a self-closing function. By changing the length of the wire, the door opening angle can be set arbitrarily. Since it uses wires, it is easy to install in the field. No tools are required to adjust the length after installation. It is a left and right com... Read MoreMass (g) 366 RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel plating finish Material Zinc die casting (ZDC)from S$36.99Min. 2 days
- TAKIGEN MFG One-touch stay for stainless steel canopyLarge inspection doors, ships, vehicles, kitchen equipment, outdoor equipmentAllowable Load (N) 490 Surface finish Gloss barrel polishing Material Stainless steel sheet (SUS304)from S$37.99Min. 4 days
- HOSHIMOTO Door stopperIt is a simple type stopper.RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 8 days