Slide Rails
A slide rail is a telescopic structure that makes it easy to pull the device out of a rack. May be used in various scenes, used for drawers, storage of small items, slides for precision equipment, etc. There are also precision slide rails featuring ball bearings. A slide rail that does not get stuck and moves smoothly is better. Some can be used maintenance-free, and can be used for a long time with a surface treatment.
Other Related Pages
- HILOGIK Slide Rail Mini Bearing TypeThin and light! Can slide back and forth! It is a double travel type that slides in both directions from the stowed state. It can be installed immediately with screws. For replacement of drawer parts and furniture production * When placed flat, the load capacity will be 1/4. * The number of stage... Read MoreDimension (mm) (Leave) 74 Number of Tiers 2 Rated Load (N) 98 (per 2 pieces) Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- AIWA METALS Slide rail bearing typeIt is a full extension type that the drawer comes out completely. * Please note the content.Number of Tiers 2 Rated Load (N) 343 RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) Left behind: 0 Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- IMAO ARS15S Aluminum slide railA new type of slide rail made of extruded aluminum special alloy. It is extremely compact and lightweight compared to steel. Ideal for sliding parts of precision equipment, storage of small items, and drawers. It can be used in magnetic places. It has an excellent appearance.Number of Tiers 2 Material (Rail) Aluminum alloy (A6N01S-T5) surface treatment (rail) Anodized Type Slide type
- Nippon Slide Slide rail ND150Double slide type capable of long stroke. It can be used in a small space. High strength and high durability! By adopting a tough copper plate, it has sufficient durability even for long-term use. Smooth linear motion! You can obtain a light linear motion without getting caught. Thin compact! The... Read MoreMaterial (Retainer) SECC Number of Tiers 3 surface treatment (rail) Electrogalvanized Mounting Screw M4 bind or truss machine screw Lubrication Nippon Oil Epinoc Grease AP (N) Material (Rail) SPCC Type Slide type Material (Ball) Φ3/16 inch carbon hard ball
- LILIEL Horizontal silent soft closing railDue to the high rigidity and stability of the main body, smooth movement is maintained. It can be opened with a light force and closed with an excellent soft closing function. It is equipped with an agile reaction and a highly durable damper system. The inner rail can be inserted and removed.Type Slide typefrom S$39.99Min. 7 days
- MonotaRO Slide Rail 3-Step DrawingA three-stage pull slide rail that allows the drawer to be pulled out completely. * Do not place anything that exceeds the load capacity. * Please do not leave it in the pulled out state. * Tighten the screws firmly when assembling and installing.Thickness (mm) 12.7(±0.1) Number of Tiers 3 Set Contents Left and right one each Type Slide type Material Steel Surface Treatment Unichrome
- Osaka Spirit 2-Step Slide RailThe inner rail can be removed. The stopper works when the drawer is completely closed. Due to the cushioning effect of the outer mounting part, a smooth slide can be obtained even if the cabinet is slightly deformed.Mounting Screw (Tray wood screw) 2.7-3.1 Number of Tiers 2 Set Contents Left and right one each Type Slide type Material (Rail) Steel Material Steel Color Unichrome surface treatment (rail) Zinc plating Finish Zinc plating
- ATOM LIVINTECH TH36 3-step ball slide rail (bottom mounting type)A complete slide 3-stage pull slide rail that can pull out 100% of the drawers. There is a notch on the drawer side rail, and it can be screwed directly from the underside of the drawer. The drawer side rail can be removed by pulling out the rail to the maximum and pulling it out further while pr... Read MoreNumber of Tiers 3 Set Contents Left and right one each Type Slide type Material (Rail) Steel surface treatment (rail) Unichrome
- HILOGIK Slide Rail Roller Type mounting on Bottom Face TypeCheap and durable! Moves smoothly! As it is a removable type, you can lift it diagonally to remove the drawer. It comes with screws and can be installed immediately. For replacement of drawer parts and furniture production * Use by connecting two left and right, respectively. Each set contains 4 ... Read MoreDimension (mm) (Leave) 85 Number of Tiers 2 Rated Load (N) 245 (per 2 pieces) surface treatment (rail) Epoxy resin coating Material (Roller Part) Made of resin Type Roller type Material (Rail) Steel
- Nippon Slide Slide rail S270The most compact slide rail in Japan Slide. High strength and high durability! By adopting a tough copper plate, it has sufficient durability even for long-term use. Smooth linear motion! You can obtain a light linear motion without getting caught. Thin compact! The cross-sectional shape is desig... Read MoreMaterial (Retainer) SECC Number of Tiers 2 surface treatment (rail) Electrogalvanized Lubrication Nippon Oil Epinoc Grease AP (N) Material (Rail) SPCC Type Slide type Material (Ball) Φ3/16 inch carbon hard ball
- HILOGIK Slide rail bearing typeEasy-to-use 37mm width and 46mm width type Bearing type makes movement smooth and easy to use! You can pull out the drawer by sliding the detachable switch. It comes with screws and can be installed immediately. For replacement of drawer parts and furniture production * When placed flat, the load... Read MoreNumber of Tiers 3 Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- ATOM LIVINTECH Slide Rail New 17 SeriesRoller type two-stage pull slide rail. It is compact and has excellent strength and durability. Used for drawers of desks, kitchens, storage furniture, etc. * Reference load capacity / 400 mm size withstand load of 25 kg or less (values based on a single hardware test)Recommended Screw + Countersunk screw 2.7 x 12 Number of Tiers 2 surface treatment (rail) Epoxy resin powder coating Set Contents Left, right, one each Series New 17 series Material (Wheel) POM Type Slide type Material (Rail) Steel
- Osaka Spirit Slide rail with top plateComes with a bracket that is screwed directly to the back of the top plate. The bracket can be oriented inside or outside the drawer. The rail cannot be pulled out. * Mass indicates the weight including accessories.Number of Tiers 2 Static Load Capacity (kg) 20 Type Slide type Material Steel Material (Rail) Steel Color Unichrome surface treatment (rail) Zinc plating Finish Zinc plating
- Osaka Spirit European Slide RailA bottomed type that attaches a rail to the bottom of the drawer. The drawer closes naturally using the slope of the rail just before it closes completely. A rail with little backlash on the left and right sides of the drawer. * Please purchase the screws separately. * Please use a countersunk he... Read MoreNumber of Tiers 2 Static Load Capacity (kg) 20 Dimension J (mm) 32 Set Contents Left and right one each surface treatment (rail) Powder coating white Type Slide type Material Steel Material (Rail) Steel Color White
- Accuride Japan Double slide rail (medium load / stop type)A precision slide rail that uses ball bearings. Computers, copiers, measuring instruments, home appliances, steel furniture, etc. * When used horizontally, the rated load is 1/4 of the display.Width (mm) 19.1 Number of Tiers 3 Height (mm) 35.3 Type Slide type Material (Rail) SPCC
- AIWA METALS Slide Rail Mini BearingA small rail with both travels that moves both forward and backward. It can be used to replace drawer parts and store rice cookers, computers, keyboards, scanners, etc. * It is not removable. Wood screws for mounting are not included. Please purchase according to the plate thickness.Number of Tiers 2 Dimension (mm) Leftover: 74 Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- AIWA METALS Keyboard bracket for slide railA total of 4 types of gaps can be set with 2 types of brackets * Wood screws for mounting are not included. Please purchase according to the plate thickness.Material Iron and plating finish Set Contents 4 pieces of 2 types each
- Accuride Japan Double Slide Rail (For Heavy Duty / Silent Stop Type)Number of Tiers 3 Type Slide type
- AIWA METALS Slide Rail Quadro TypeA surprisingly smooth slide rail used in system kitchens. It is a type that attaches to the bottom of the drawer. Detachable ・ One-sided travel, can be pulled out by lifting and overcoming the roller. It can be used to replace drawer parts and store rice cookers, computers, keyboards, scanners, ... Read MoreRated Load (N) (1 set on left and right) 245 Material (Railball cage) Made of resin Number of Tiers 2 Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- Pulton Chain Slider for R25 (Single Item)Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Material (Slider) Stainless steel plate (SUS304)
- TAKIGEN MFG Stainless steel micro slide railIt is ultra-compact and can be used for the slide mechanism of various small parts. The slide part uses ball bearings for smooth movement. Made of stainless steel and has excellent corrosion resistance. Precision equipment / measuring equipment / testing machine
- ATOM LIVINTECH 3-step ball slide railA complete slide 3-stage pull slide rail that can pull out 100% of the drawers. The drawer side rail can be removed by pulling out the rail to the maximum and pulling it out further while pressing the stopper. Left and right combined type. * Screws are not included.Number of Tiers 3 Type Slide type Material (Bearing) Steel Material (Rail) Steel surface treatment (rail) Unichrome
- Accuride Japan Single slide rail (lightweight / stop type)2 member 3/4 travel type, inner member non-detachable, stop type, for light load.Number of Tiers 2 Height (mm) 27 Width (mm) 9.5 Material (Rail) SPCC Type Slide type
- AIWA METALS Upright bracket for slide railA slide shelf under the sink, a storage stand for pots and rice cookers, a computer on the table, and a keyboard stand * Wood screws for mounting are not included. Please purchase according to the plate thickness.Material Iron and plating finish
- Nippon Slide Slide rail S101High strength and high durability! By adopting a tough copper plate, it has sufficient durability even for long-term use. Smooth linear motion! You can obtain a light linear motion without getting caught. Thin compact! The cross-sectional shape is designed to be as thin as possible while maintain... Read MoreMaterial (Retainer) SECC Number of Tiers 2 surface treatment (rail) Electrogalvanized Mounting Screw M4 bind or truss machine screw Lubrication Nippon Oil Epinoc Grease AP (N) Material (Rail) SPCC Type Slide type Material (Ball) Φ3/16 inch carbon hard ball
- Accuride Japan Double Slide Rail3 member full travel type, stop type, drawer member non-detachable, for light load.Number of Tiers 3 material (steel ball) Carbon steel ball (Φ3/16)" Material (Rail) SPCC Type Slide type
- AIWA METALS Slide rail with roller type bottomThe most popular type to attach to the bottom of a drawer.Number of Tiers 2 Rated Load (N) 245 RoHS directive (corresponding to 10 substances) Correspondence surface treatment (rail) Epoxy resin coating Material (Roller Part) Resin Type Roller type Material (Rail) Steelfrom S$9.59Min. 2 days
- ACE European Slide RailThe drawer closes naturally using the slope of the rail just before it closes completely. A rail with little backlash on the left and right sides of the drawer.Rated Load (N) 196 Number of Tiers 2 Type Slide type Material (Rail) Steel surface treatment (rail) White (powder coating)
- WAKI Soft closed slide railPlus a damper function that closes the drawer slowly and gently! Bearing type unidirectional slide, removableClearance (mm) 12.7 Number of Tiers 3 Rated Load (N) 441 (left and right pair) Type Slide type Material (Rail) Steel surface treatment (rail) Unichrome
- Iwata Mfg. Sensor bracket Z-type dog bracketRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment (Main Unit) Electroless nickel plating Material (Main Unit) Iron (SPCC)from S$4.19Min. 2 days
- WAKI Slide railAll the drawers come out so it's easy to take out the things in the back! Bearing type removable, one-way slideClearance (mm) 12.7 Number of Tiers 3 Type Slide type Material (Rail) Steel surface treatment (rail) Unichromefrom S$26.99Min. 2 days
- Accuride Japan Double Slide Rail (for Heavy Loads / Stop Type)Number of Tiers 3 Type Slide type Material (Rail) SPCC
- Pulton Chain Slider for R40RoHS directive (corresponding to 10 substances) Correspondence Material (Slider) Steel Plate Cold Commercial (SPCC)
- IMAO C650 guide railLength (m) 2 Dimension B (mm) 39 Mass (g/m) 440 Dimension A (mm) 50.5 Dimension W (mm) 61 Color Whitefrom S$99.90Min. 3 days
- WAKI Slide rail Bottom roller railThe most common roller structure that attaches to the bottom of a drawer! Perfect for keyboard stands, etc.! Detachable, unidirectional slideClearance (mm) 12.5 Rated Load (N) 196 (left and right pair) Number of Tiers 2 surface treatment (rail) Powder coating Type Roller type Material (Rail) Steel
- TAKIGEN MFG Slide rail (soft close type)With the self-closing mechanism, the pull-in force works from the position 50 mm in front of where the drawer is completely stored, and the drawer is automatically delivered. Uses an air damper, making the drawer light and smooth. Also, there is no need to worry about oil leaks. Products with a r... Read More
- ATOM LIVINTECH Smooth slide series Slide railA two-stage pull slide rail with a slide distance of 3/4 that allows the rail to be attached and detached. Used for drawers of desks, kitchens, storage furniture, etc. * The drawer can be removed by pulling it with a force of about 6 kg.Recommended Screw + Round wood screw 3.8 to 4.1 x L Number of Tiers 2 Specification Drawer removable Type Slide type Series Smooth slide series Material (Rail) Steel Material (Bearing) Steel surface treatment (rail) Unichrome Stopper Yesfrom S$29.99Min. 7 days