Door Catches
- Shibutani magnet catchIt is an imposition type. You can adjust the protruding size of the magnet. Machine etc.Product Mass (g) 20 Magnetic Attraction Force (N [kgf]) About 29.4 (3) RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.99Min. 5 days
- TOCHIGIYA Magnet Catch (Corrosion-Resistant)Since stainless steel is used for the yoke and keeper, it is less likely to rust than conventional products.Mass (g) 14.4 Magnetic Attraction Force (N [kgf]) About 24.5 (2.5) RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Thin Magnet Catch (with Keeper)A thin and powerful magnet catch that uses neodymium magnets. Measuring equipment, OA equipment, furniture, home appliances, etc. * For mounting, use M3 flat head machine screws or flat rivets, and make a Φ5.0 flat hole on the mounting panel side. * Magnets are vulnerable to impacts due to their ... Read MoreMaterial (Base, keeper) SPCC, (magnet) neodymium Operating Temperature Range (℃) 0~+60 Mass (g) 7.6 Magnetic Attraction Force (N [kgf]) About 26.5 [2.7] RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Door limit switchThe magnet turns the reed switch ON/OFF. (ON when approaching) Door open / close detection *Please note that if the switch part is subjected to a large impact (such as being dropped from a height of 80 cm or more), it may malfunction. *Avoid using this product because it uses non-crystalline resi... Read MoreTAKIGEN code 50084 Material ABS resin Standard Color Gray
- TRUSCO magnet catchA magnet catch with a simple structure and high versatility.Mounting hole dimensions (mm) (Body) 3.5 x 6 long hole Mass (g) 23 Attracting Force (N) 35 Overall Length (mm) 50 Material (Main Unit) Polypropylene (PP) Material (Strike) Steel
- Geo. Prince Takeshita Strong Magnet CatchA powerful magnet catch with a mounting surface that can be selected in two directions. Distribution board, distribution board, machine toolRoHS directive (corresponding to 10 substances) Correspondence Mounting Screw Receiving: M4 flat head screw head
- TAKIGEN MFG Ball CatchIdeal for high temperature and high humidity. It can be inserted and removed smoothly. Small distribution board / measuring machine / machine toolSurface finish Chrome plating (MZCr) Material Zinc alloy (ZDC)
- TAKIGEN MFG Super magnet catch (horizontal)Built-in cushioning spring Distribution board / machine toolMaterial (Case) Aluminum alloy plate (A1050P) Material Magnet: Ba-ferrite (anisotropic) Material (Strike) Steel Plate Cold Commercial (SPCC)
- TAKIGEN MFG Super magnet catch (vertical)There are two types, large and small, so you can choose according to your needs. Distribution board / machine toolMaterial (Case) Brass plate (C2680P)
- TOCHIGIYA Magnet CatchDistribution boards, distribution boards, machine tools, measuring equipment, OA equipment, office equipment, furniture, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Magnet CatchA magnet catch that uses silicone rubber for the case. Since there is no metal-to-metal contact with the keeper, etc., contact noise is reduced. Kitchen equipment, OA equipment, furniture, etc. * For mounting, use M4 truss machine screws and fix with a tightening torque of 0.39 N ・ m (4 kgf ・ c... Read MoreOperating Temperature Range (℃) 0~+80 Magnetic Attraction Force (N [kgf]) About 34.3 [3.5] RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Strong magnet catchIt is designed so that the mounting surface can be selected in two directions. Distribution board / machine toolMaterial (Case) Zinc alloy (ZDC)
- TRUSCO Magnet catch Aluminum / HorizontalThe mounting holes are long holes and can be adjusted after mounting.Mounting hole dimensions (mm) (Body) 3.4 x 7 long hole Mass (g) 18 Overall Length (mm) 43 Material (Main Unit) Aluminum Color Silver Material (Strike) Steel
- TOCHIGIYA Push CatchIf the door is caught by the attractive force of the magnet, it may come off due to vibration, but this product catches it completely by sandwiching the keeper. When the lock is released, the door is pushed out, so the door can be opened without using knobs or handles.Mass (g) 17.1 Holding Force N (kgf) About 9.81 (1) RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Round One-Touch Open CatchIt is small and does not take up space. No need for a handle on the door. For furniture, cabinets and lightweight doors * Please avoid using this product as it uses a non-crystalline resin material and is not compatible with anti-loosening agents.Material (Case) ABS resin Case Color Black Material (Slider) Polyacetal (POM) Surface finish Receptacle: Zinc plating (plate)
- Geo. Prince Takeshita Neody catchIt is a small simple magnet catch. Various cabinets general purpose * Mounting screws are not included. Please prepare separately. (Recommended screw for bracket: M3 countersunk head machine screw)Magnetic Attraction Force (N [kgf]) 20[2] Mass (g) 3 Set Contents Body x 1, receiver x 1 RoHS directive (corresponding to 10 substances) Correspondence Recommended Screw M3 countersunk machine screw Finish Nickel plating finish
- TAKIGEN MFG Magnetic Catch with SwitchIt has both functions of door catch and power switch. Detects the opening and closing of the door. Cabinet with built-in electrical equipmentInsulation Resistance 100MΩ or more Electrical Life 50,000 times or more Mechanical Life 500,000 times or more Material ABS resin Magnet Anisotropic magnet
- TAKIGEN MFG One-touch catchLightly press the door to close it, and press it again to open the door by the action of the spring. Since it does not use magnets, it is ideal for places where magnetism is disliked. Measuring equipment / distribution board / cabinetHolding Power 20N TAKIGEN code 24693 Color Black
- Shibutani Magnet catch (round type, one-touch open catch type)A type in which the magnet protrudes when pushed in. Machine etc.Product Mass (g) 19 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Stainless Box Roller CatchSince the contact part is a roller, insertion and removal is smooth. Measuring equipment, machine tools, furniture, etc. * When installing the keeper, the screws used are M3, For the head shape, use a pan, truss, or bind. Also, avoid using washers, etc.Mass (g) 13.2 RoHS directive (corresponding to 10 substances) Correspondence Specification Pull-out force N (kgf) /Approx.19.6 (2)
- TRUSCO Magnet catch Nylon / HorizontalThe suction surface can be finely adjusted back and forth. It also has excellent impact resistance.Mounting hole dimensions (mm) (Body) 3.2 x 8 long hole Mass (g) 14 Attracting Force (N) 30 Overall Length (mm) 37 Material (Main Unit) Resin (PA) Material (Strike) Steel
- TOCHIGIYA Hard CatchHigh load fastener made of stainless steel. Measuring equipment, machine tools, construction machinery, medical equipment, food machinery, etc. * Since the arm does not have much elasticity, please use it together with cushioning material such as packing. When installing, chamfer the other side.Allowable load (N [kgf]) 687(70) Mass (g) 88 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Magnet Catch PP ResinA magnet catch (10P type) with a simple structure and high versatility.Recommended Screw (For backing plate) 2.4mm Mounting hole dimensions (mm) (The body) 3.5 * 5 long hole Mass (g) 12 Attracting Force (N) 20 Overall Length (mm) 40 Material (Main Unit) Polypropylene (PP) Material (Strike) Steel
- Geo. Prince Takeshita Roller catchVarious cabinets general purposeMaterial Steel Plate Cold Commercial (SPCC) Finish Zinc plating chromate treatment
- TAKIGEN MFG Stainless ball catchMade of stainless steel and has excellent corrosion resistance. Ideal for high temperature and high humidity. It can be inserted and removed smoothly. Environmental equipment, communication equipment, ships, vehiclesMaterial Stainless steel (SUS316) Surface finish Electrolytic polishing
- TAKIGEN MFG Stainless roller catchMade of stainless steel and has excellent corrosion resistance. Since the roller part is polyethylene, it is easy to insert and remove. Kitchen doors / furnitureSurface finish Body / mirror buffing
- TOCHIGIYA Round magnet catchAn embedded magnet catch that can make effective use of space. Measuring equipment, OA equipment, furniture, etc. * Magnets are vulnerable to impacts due to their characteristics, so use them so that they do not come into contact with each other. The magnet may crack and the suction force may dec... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material SPCC, ferrite Parts Name Yoke, magnetfrom S$1.19Min. 2 days
- TOCHIGIYA Stainless Ball CatchIt is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG magnet catchBoth front and back sides can be adsorbed. The mounting hole is a long hole and can be adjusted after mounting. There are two sizes, large and small, and you can choose according to your needs. Distribution board, measuring equipment, wooden furnitureCase Color Ivory Material (Case) Polyethylene (PE)
- TOCHIGIYA Ball Catch Type I (ZDC)It is designed to be inserted and removed from two directions.Dimension A (mm) 12 Dimension C (mm) 14.3 Mass (g) 15.8 Dimension B (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Clean Catch with Waterproof SwitchThe magnet catch and door switch are integrated. Since it is covered with a resin cover, the generation of dust is suppressed. It uses an IP67 waterproof switch. Uses neodymium, which has strong adsorption power. Since the mounting hole is a long hole, fine adjustment after mounting is possible. ... Read MoreOperating Temperature Range (℃) -40-80 (no freezing) Electrical Life 100,000 times or more Attracting Force (N) 15 Mass (g) 27 Mechanical Life 50,000 times or more TAKIGEN code 50292 Contact Capacity AC125V 0.1A/DC12V 2A/DC24V 1A Withstand Voltage AC1500V 1min Contact Resistance (mΩ) Initial value: 150 or less Material (Case) Polyacetal (POM) Insulation Resistance (MΩ) Switch part: 100 or more
- TAKIGEN MFG Thin magnet catchThin size with a thickness of 3 mm. Since it uses neodymium magnets, it achieves high adsorption power. cabinetMass (g) 16 TAKIGEN code 24588 Attracting Force (N) 30 Material Magnet / Neodymium Surface finish Nickel plating (MFNi) Material (Strike) Steel Plate Cold Commercial (SPCC) Material (Main Unit) Steel Plate Cold Commercial (SPCC)from S$4.19Min. 2 days
- Geo. Prince Takeshita Thin Magnet CatchSince it has an ultra-thin shape, it can be freely attached to places that could not be attached before. Distribution board, machine toolFinish Black + nickel plating finish RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.89Min. 2 days
- Geo. Prince Takeshita Type A ball catchThe strength of the spring can be adjusted with the upper and lower threads. Inspection doors, machine tools, fire extinguisher boxes, fire hydrant doors, packaging equipment, medical equipment, racks, control panel doorsFinish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Material Zinc die casting (ZDC)
- TAKIGEN MFG Square duracon catchSince it is made of plastic, it works smoothly. Furniture / lockers / cabinetsLoad (Reference) Unplug: 22N, Insert: 19N TAKIGEN code 20405 Mass (g) 3 Material (Strike) Polyacetal (POM) Material (Main Unit) Polyamide (PA) Color White
- TOCHIGIYA Magnetic catch bracket for glassA magnet catch bracket with an excellent appearance that can be attached to glass or resin plates. The cushion absorbs the impact and protects the door. Glass doors, resin doors, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Thin Magnet CatchA thin and powerful magnet catch that uses neodymium magnets. Measuring equipment, OA equipment, furniture, home appliances, etc. * For mounting, use M3 flat head machine screws or flat rivets, and make a Φ5.0 flat hole on the mounting panel side. * Magnets are vulnerable to impacts due to their ... Read MoreMaterial (Base) SPCC, (Magnet) Neodymium Operating Temperature Range (℃) 0~+60 Mass (g) 3.3 Magnetic Attraction Force (N [kgf]) About 26.5 [2.7] RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO magnet catchA magnet catch with a simple structure and high versatility.Mounting hole dimensions (mm) (Body) 4 x 9.7 long hole Recommended Screw (For receiving plate) 2.7mm Mass (g) 25 Attracting Force (N) 28 Overall Length (mm) 47 Material (Main Unit) Polyethylene (PE) Material (Strike) Steel
- TAKIGEN MFG Stainless box roller catchMade of stainless steel and has excellent corrosion resistance. Since the roller part is made of resin, it operates smoothly. Since the mounting hole is a long hole, it can be adjusted after mounting. Kitchen doors / furnitureMass (g) 14 Maximum pull-out load (N [kgf]) About 24.7 TAKIGEN code 22326 Material (Roller Part) Rigid polyethylene (PE)from S$3.49Min. 2 days