All Category

Draw Latches / Snap Locks / Fasteners

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 347

Set Ascending Direction
  1. Stainless Semi "Small Size Catch Clip"
    Geo. Prince Takeshita Stainless Semi "Small Size Catch Clip"
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Fire hydrant box, electronic device control panel, packing device, electric bulletin board * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting... Read More
    Finish  Barrel polishing  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Recommended Screw  M3 countersunk machine screw  Material  Stainless steel plate (SUS-304) 
    from S$3.89
    Min. 2 days
  2. Stainless steel + latch (total arm length L1=100)
    TAKIGEN MFG Stainless steel + latch (total arm length L1=100)
    Included Accessories  Wood screw  Dimension P2 (mm)  19.2  Dimension P3 (mm)  13.5  Dimension N1 (mm)  Dimension P5 (mm)  21  Mass (g)  120  Dimension d1 (Φmm)  4.5  Dimension P1 (mm)  19.2  Dimension H (mm)  33.5  Dimension L2 (mm)  62  TAKIGEN code  20968  Dimension N2 (mm)  Dimension d3 (Φmm)  4.8  Dimension L5 (mm)  28  Dimension L1 (mm)  95.5  Dimension d4 (Φmm)  6.8  Dimension L3 (mm)  30.5  Dimension L4 (mm)  36  Dimension d2 (Φmm)  7.8  Dimension W (mm)  30  Dimension P4 (mm)  10  Dimension t1 (mm)  Dimension t2 (mm) 
    from S$24.99
    Min. 4 days
  3. Catch clip
    TOCHIGIYA Catch clip
    An arm catch with a spring tightening force. Widely used in all types of equipment. Measuring equipment, machine tools, construction machinery, vehicles, traffic lights, etc. * Kipa is not included with TL-11-1, 3-5. When using with Kipa, please specify the set product (TL-11-001, 003 to 005).
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.39
    Min. 5 days
  4. Flexion catch
    TOCHIGIYA Flexion catch
    It sticks to Kona and makes effective use of Spess. Measuring equipment, distribution boards, various small boxes
    Mass (g)  13.5  Material  C2801、C5191、C1100  RoHS directive (corresponding to 10 substances)  Correspondence  Parts Name  Keeper, leaf spring, base, rivet  Surface Treatment  Ni 
    from S$2.79
    Min. 5 days
  5. Catch clip (Patchon lock) Stainless
    MonotaRO Catch clip (Patchon lock) Stainless
    For the construction of snap locks for boxes, furniture, equipment, etc. For the construction of snap locks for boxes, furniture, equipment, etc. * Please do not use it for any other purpose.
    Material  SUS304 
    Rating:
    87%
    from S$5.19
    Min. 2 days
  6. Stainless catch clip
    TAKIGEN MFG Stainless catch clip
    It can be tightened by the action of the spring. Measuring equipment, machine tools, ships
    Surface finish  Gloss barrel polishing 
    Rating:
    95%
    from S$7.49
    Min. 2 days
  7. Stainless steel corner catch
    Geo. Prince Takeshita Stainless steel corner catch
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a cornered type patchon. Various small boxes * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please prepare... Read More
    Weight (g)  50  Finish  Barrel polishing  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Stainless steel plate (SUS-304) 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  8. Stainless Semi "Pull-Down Catch"
    TOCHIGIYA Stainless Semi "Pull-Down Catch"
    Because it is stainless steel, it has excellent corrosion resistance and chemical resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$4.49
    Min. 2 days
  9. Stainless Semi-Pachin Tablet
    TAKIGEN MFG Stainless Semi-Pachin Tablet
    There are two sizes, and you can select a size that is well-balanced according to your application. Measuring equipment / control panel / distribution board
    Surface finish  Barrel polishing 
    Rating:
    80%
    from S$2.59
    Min. 2 days
  10. Iron clip patchon
    Geo. Prince Takeshita Iron clip patchon
    It is a clip type and is resistant to vibration. Dust collectors, machine tools, control panel doors, wind power machines, polishing machines * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Hot rolled steel plate (SPHC)  Finish  Zinc plating chromate treatment 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  11. T-Shaped Sign Fastener (Head T8)
    TOCHIGIYA T-Shaped Sign Fastener (Head T8)
    There is little protrusion on the surface, and the tightening is strong. It absorbs vibration by the action of a spring.
    Dimension W (mm)  1.8  Dimension C (mm)  14  Dimension t (mm)  2.8  Dimension D  22°  Dimension d (mm)  6.5  Dimension A (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  HSK16M/Cr 
    Rating:
    94%
    from S$4.19
    Min. 2 days
  12. Catch Clip
    TAKIGEN MFG Catch Clip
    It can be tightened by the action of the spring. Measuring equipment, machine tools, ships
    Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$3.99
    Min. 2 days
  13. Stainless steel auto lock snap lock
    TAKIGEN MFG Stainless steel auto lock snap lock
    Since it is automatically locked with a lever, it will not come off due to vibration etc. Tightening / vibration equipment for electric ducts
    Surface finish  Gloss barrel polishing 
    Rating:
    97%
    from S$8.69
    Min. 2 days
  14. Corner Clamp
    TOCHIGIYA Corner Clamp
    A corner catch that does not use metal fittings. Measuring equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$3.39
    Min. 2 days
  15. Cable strap
    TOCHIGIYA Cable strap
    Due to the ratchet principle, harnesses and hoses can be firmly tightened and fixed. You can also loosen or remove the band by moving the lever.
    Range of Clamping Diameter (Φmm)  (Minimum) 10  Dimension B (mm)  0.7~2.6  Surface Treatment  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PA 
    Rating:
    96%
    from S$0.22
    Min. 2 days
  16. Stainless Small SNAP Fastener with Keyhole
    TAKIGEN MFG Stainless Small SNAP Fastener with Keyhole
    Made of stainless steel and has excellent corrosion resistance.
    Rating:
    100%
    from S$3.69
    Min. 2 days
  17. Stainless corner catch clip
    TAKIGEN MFG Stainless corner catch clip
    It can be attached to the corner of the housing. Measuring equipment, outdoor distribution boards, ship ME equipment
    Surface finish  Gloss barrel polishing 
    Rating:
    90%
    from S$9.89
    Min. 2 days
  18. Stainless steel latch snap lock
    TAKIGEN MFG Stainless steel latch snap lock
    There are 3 sizes and you can choose according to the application. Made of stainless steel and has excellent corrosion resistance. Distribution board for lid stopper of housing
    Surface finish  Gloss barrel polishing 
    Rating:
    84%
    from S$7.89
    Min. 2 days
  19. Stainless SNAP Fastener with Keyhole
    TAKIGEN MFG Stainless SNAP Fastener with Keyhole
    Made of stainless steel and has excellent corrosion resistance. Measuring equipment, control panel, machine tool, distribution board
    Surface finish  Barrel polishing  Material  Cold rolled stainless steel sheet  Key  Without keyhole 
    from S$4.69
    Min. 2 days
  20. Snap Lock
    TRUSCO Snap Lock
    Rating:
    100%
    from S$7.49
    Min. 2 days
  21. Magnet Catch
    TOCHIGIYA Magnet Catch
    The mounting surface can be selected in two directions. Distribution boards, distribution boards, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$5.69
    Min. 2 days
  22. Arm Catch
    TOCHIGIYA Arm Catch
    Because it is stainless steel, it has excellent corrosion resistance and chemical resistance. A corner catch that does not use metal fittings. Measuring equipment, machine tools, etc.
    Mass (g)  54.2  Allowable load (N [kgf])  78.5(8)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$6.79
    Min. 2 days
  23. Stainless catch clip with keyhole
    TAKIGEN MFG Stainless catch clip with keyhole
    It can be locked with a padlock. Made of stainless steel and has excellent corrosion resistance. Medium-sized housing lid stopper, measuring equipment, machine tools, agricultural machinery, distribution boards, ships
    Material  Stainless steel sheet (SUS304)  TAKIGEN code  21290  Surface finish  Gloss barrel polishing  Tensile Load (N)  (Tightening 1mm) 196 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  24. T-Shaped Sign Fastener (Spring ST-8)
    TOCHIGIYA T-Shaped Sign Fastener (Spring ST-8)
    A spring for sign fasteners. Measuring equipment, distribution boards, machine tools, construction machines, vehicles, etc.
    Dimension J (mm)  1.6  Mass (g)  1.7  Dimension F (Φmm)  2.6  Dimension D  22°  Dimension G (mm)  28  Dimension E (mm)  Dimension H (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Head used / T8  Material / Processing  SWP/Zn 
    Rating:
    97%
    from S$2.99
    Min. 2 days
  25. Stainless steel
    TAKIGEN MFG Stainless steel
    Since the shaft is pushed by a spring, it has excellent vibration resistance. Specially equipped vehicles, containers, vibration equipment
    Material  Stainless steel sheet (SUS304)  Surface finish  Hairline finish 
    from S$15.99
    Min. 2 days
  26. Patchon lock with 4 stainless steel
    TRUSCO Patchon lock with 4 stainless steel
    Material / Finish  Stainless steel (SUS304) 
    Rating:
    84%
    from S$23.99
    Min. 2 days
  27. Stainless Steel "Pull-Down Catch"
    TOCHIGIYA Stainless Steel "Pull-Down Catch"
    Since the keeper and mounting screws are hidden, it has excellent design. Made of SUS304, it has excellent corrosion resistance. Measuring equipment, communication equipment, medical equipment, various cases, housings, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$7.69
    Min. 2 days
  28. Stainless Steel Keyhole Patch-on Locks
    TAKIGEN MFG Stainless Steel Keyhole Patch-on Locks
    Made of stainless steel and has excellent corrosion resistance. It can be locked with a padlock. (With keyhole) Built-in coil spring that suppresses rattling of the lever. Measuring equipment, control panel, machine tool, distribution board
    Surface finish  Barrel polishing 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  29. Stainless Catch Clip (Large)
    TOCHIGIYA Stainless Catch Clip (Large)
    It has a tightening effect due to the spring action. Made of stainless steel, it has excellent corrosion resistance and chemical resistance.
    Mass (g)  100.5  Tightening force (N [kgf])  157 (16)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  30. Magnetic Catch Power-proof Thin Type
    TOCHIGIYA Magnetic Catch Power-proof Thin Type
    Since the magnet is sealed in a resin body, it does not generate metal dust, making it ideal for clean rooms that handle precision equipment and equipment used around water. Also, because it is thin, it can save space. Clean room, clean booth, water related equipment * Use M3 flat head machine sc... Read More
    Mass (g)  Magnetic Attraction Force (N [kgf])  About 3.9 [0.4] or more  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    67%
    from S$5.99
    Min. 2 days
  31. Draw Latch Victor
    HILOGIK Draw Latch Victor
    DIY hardware that is convenient for making small boxes and first aid kits!
    Material  Iron 
    Rating:
    77%
    from S$7.59
    Min. 2 days
  32. Stainless Square Snap Lock with Key
    TAKIGEN MFG Stainless Square Snap Lock with Key
    Measuring equipment, attache case, small distribution board
    TAKIGEN code  22245  Included Accessories  1 key  Tensile Load (N)  49  Mass (g)  32  Surface finish  Gloss barrel polishing 
    Rating:
    95%
    from S$9.39
    Min. 2 days
  33. Stainless Catch Clip with Lock
    TOCHIGIYA Stainless Catch Clip with Lock
    With the lock mechanism, there is no need to worry about it coming off due to vibration.
    Mass (g)  75  Tightening force (N [kgf])  About 138 (14)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  34. Stainless Hook Snap Lock
    TAKIGEN MFG Stainless Hook Snap Lock
    Small and strong tightening force Height, width and length are all the smallest type (compared to the manufacturer) Measuring equipment / small box
    TAKIGEN code  21289  Surface finish  Gloss barrel polishing 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  35. Stainless steel catch clip with lock
    TAKIGEN MFG Stainless steel catch clip with lock
    Rating:
    100%
    from S$15.99
    Min. 2 days
  36. Stainless steel push bolt
    TAKIGEN MFG Stainless steel push bolt
    Locking and unlocking can be done with one touch. door
    Material (Shaft)  Stainless steel bar (SUS303)  Material (knob)  ABS resin  Surface finish  Hairline finish  TAKIGEN code  20980 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  37. Lid with lock
    TOCHIGIYA Lid with lock
    It can be locked by simply pressing the lever part lightly from above, and there is no need to worry about it opening due to vibration. The unlocking mechanism is an easy-to-operate mechanism that simply pulls up the lever while pressing the stopper on the side. Made of stainless steel, it has ex... Read More
    Mass (g)  36  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$8.39
    Min. 2 days
  38. Stainless Catch Clip (Small)
    TOCHIGIYA Stainless Catch Clip (Small)
    It has a tightening effect due to the spring action. Made of stainless steel, it has excellent corrosion resistance and chemical resistance.
    Mass (g)  35.5  Tightening force (N [kgf])  About 108 (11)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  39. Large snap lock
    TAKIGEN MFG Large snap lock
    Excellent tightening strength. Large housing lid stopper, machine tool, special vehicle * Please attach to the main body by welding.
    Mass (g)  140  TAKIGEN code  20480  Tensile Load (N)  588  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  40. Canoe Clip "Push Pull Clip"
    TOCHIGIYA Canoe Clip "Push Pull Clip"
    It is a simple fastener that stops the panel and the panel. It can also be used for filling holes. Measuring equipment, distribution boards, machine tools, etc.
    Heat Resistance  -50℃~80℃  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PA 
    Rating:
    100%
    from S$0.15
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 347

Set Ascending Direction