Grease Fittings / Oil Sight Glasses
The grease nipple of the grease nipple cup is a part for injecting grease, and serves as a receiving port for grease sent from pumps. It is classified into A type, B type and C type according to the mounting direction of the mouth connecting the tubes. It is characterized by being made of metal so that it has excellent oil resistance. Lubricators other than grease nipples are also classified in this category. The grease cup is a lubricator consisting of a main body and a lid, and is a larger part than a grease nipple. Although it is not suitable for replenishing grease with a pump, many grease can be replenished at once.
Other Related Pages
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read MoreHeat Resistance Temperature (℃) 100 Trusco Part No. 102-8511 Dimension D (mm) 12 Dimension F (mm) 16 Dimension E (mm) 2 Mounting Hole Diameter (Φmm) 20.5±0.2 Dimension A (mm) 21 Dimension B (mm) 22 Mass (g) 3 Dimension G (mm) 8 Dimension C (mm) 8 Type HL type Shape Round type
- Kyowa Oil Pressure Gauge with Metal Thread KIM-AR TypeHas excellent pressure resistance, heat resistance, and chemical resistance. It is compact and easy to install. For checking the amount of hydraulic oil, etc.Shape Round type
- IMAO Line Type Oil Level Sight GlassFitting installationHeat Resistance Temperature (℃) 100 Material (level board) Aluminum (A1050P) Material (O-ring) Nitrile rubber (NBR) Shape Round typefrom S$6.49Min. 3 days
- IMAO Valve capWhen the tank reaches a certain air pressure, the valve opens automatically to expel high-pressure air. Does not take in outside air. Exhaust cap Please use for speed reducer distributors, compressors, etc. that require the discharge of compressed air. * Avoid using it in a water tank as the resi... Read MoreOperating Temperature Range (℃) -30~120 Heat Resistance Temperature (℃) 120 Type Screw-in typefrom S$11.99Min. 3 days
- No Brand Grease Nipple A Type (with Brass Plating)Nipple for grease injection Angle: Straight Attached to machine tools, bearings, etc. Inject grease with a grease pump etc.Type Type A Specification With brass plating
- No Brand Grease Nipple B Type (With Brass Plated)Nipple for grease injection. Angle: 67.5 ° It is attached to machine tools, bearings, etc., and grease is injected with a grease pump.Type Type B Specification With brass plating
- KURITA KURITA Grease Nipple A Type HeadBrass grease nipple. A type straight type. For grease filler port.Material (Main Unit) Made of brass Surface Treatment Nickel plating Material Steel ball / hard steel wire Type Type A (straight)
- No Brand Grease nipple A type (brass fabric)Nipple for grease injection It is attached to machine tools, bearings, etc., and grease is injected with a grease pump, etc.Type A type popular products Specification Brass fabric
- No Brand Grease Nipple C Type (with Brass Plating)Nipple for grease injection Angle: 90 ° Attached to machine tools, bearings, etc. Inject grease with a grease pump etc.Type C type Specification With brass plating
- TRUSCO Grease nipple A typeLubricate by pressing the nozzle of the grease gun against the tip of the grease nipple. The recommended lubrication pressure is 10MPa or less.Material (Main Unit) Brass bar Surface Treatment Nickel plating
- Kyowa Round Thread Type Oil Pressure GaugeA standard type of resin screw-in type oil gauge. RoHS compliant product. * Never use the main body as it is vulnerable to organic solvents such as washing oil and thinner and may cause cloudiness and cracks. Also, be careful not to touch these atmospheres for a long time, especially when handlin... Read MoreHeat Resistance Temperature (℃) 100 Material Polycarbonate (PC) Shape Round type
- KURITA KURITA Grease Nipple AdapterConversion joint from another diameter to Rc1 / 8. It is used when piping the hydraulic hose by removing the grease nipple in a place where it is difficult to refuel.Fluid Temperature (℃) -5~60 Width Across Flats (mm) 12 Overall Length (mm) 20 Suitable Fluid Air / Grease Material (Main Unit) Made of brass Screw Length (mm) Male / 5, Female 11 Surface Treatment Nickel plating
- Koho Kosan Oil stopper (screwed type)Use for high speed machines with heavy oil foaming. As it is a screw type, it is very easy to install and remove.Tightening Torque 10kgfcm Type Standard (with holes and seals)
- KURITA KURITA Grease Nipple Type B Standard HeadBrass grease nipple. B type 67.5 ° type. For grease filler port.Material (Main Unit) Made of brass Surface Treatment Nickel plating Material Steel ball / hard steel wire Type Type B (67.5 °)
- Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Non-Flange TypeThe oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read MorePressure Resistance (kg/cm2) 1.5(max.) Heat Resistance Temperature (℃) 110 Maximum Resistant Temperature (℃) 110 RoHS directive (corresponding to 10 substances) Correspondence Specification Outer diameter brim type Shape Round type Material Sight glass/polycarbonate resin
- Kyowa Oil cap KRM-A typeEven if there is a lot of oil splashing in the gear tank or crank chamber of a machine tool, it is difficult for it to leak from the air holes.Heat Resistance Temperature (℃) 100
- AZ Grease nipple B typeMaterial Brass Type Type B Specification With cap
- Koho Kosan Oil Level Sight Glass "OILPOT MADO" O Type (Screw Type)Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read MoreThickness C (mm) 11 (excluding screw) Dimension L (mm) 29 Dimension J (mm) 4 Dimension K (mm) 7 Shape Long form Specification Standard
- AZ AZ brass grease nipple BP for brush cutterIt is a hydraulic nipple. Brass type. For replacing grease nipples on brush cutters. For replacement when grease nipple wearThread Standard 8×P1.25BP
- Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Flange TypeThe oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read MorePressure Resistance (kg/cm2) 1.5(max.) Heat Resistance Temperature (℃) 110 Maximum Resistant Temperature (℃) 110 RoHS directive (corresponding to 10 substances) Correspondence Specification Outer diameter flange type Shape Round type Material Sight glass/polycarbonate resin
- TRUSCO Different diameter nippleA fitting that converts M6 screws and unified screws 1/4 to Rc 1/8. Ideal for removing grease nipples that are difficult to refuel and attaching hydraulic hoses.Material (Main Unit) Brass bar Surface Treatment Nickel plating
- Koho Kosan Oil Level Gauge (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read MoreHeat Resistance Temperature (℃) 100 Dimension E (mm) 2 Dimension C (mm) 8 Type Hinomaru Shape Round type
- AZ Grease Nipple A TypeMaterial Brass Type Type A Specification With cap
- AZ AZ grease nipple cap BPNipple cap For dust and dirt protection of grease nipples
- Kyowa Round Type Oil Pressure GaugeSince the reflector is white, you can check the presence or absence of oil from a distance, and you can clearly see the vermilion dots.Heat Resistance Temperature (℃) 90 Shape Round type
- KURITA KURITA Grease Nipple A Type JIS TypeBrass grease nipple. A type straight type. For grease filler port.Material (Main Unit) Made of brass Surface Treatment Nickel plating Material Steel ball / hard steel wire Type Type A (straight)
- KURITA KURITA Grease Nipple C Type Standard HeadBrass grease nipple. C type 90 ° type. For grease filler port.Type C type (90 °) Material (Main Unit) Made of brass Surface Treatment Nickel plating Material Steel ball / hard steel wire
- Koho Kosan Oil Level Gauge V Type (Drive Type)The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, ... Read More
- No Brand Grease nipple B type (brass fabric)Nipple for grease injectionSpecification Brass fabric Type Type B
- KURITA KURITA Stainless grease nipple A type JIS typeStainless steel grease nipple. A type straight type. For grease filler port.Material (Main Unit) SUS303 Type Type A (straight)
- TRUSCO Grease nipple B typeLubricate by pressing the nozzle of the grease gun against the tip of the grease nipple. The recommended lubrication pressure is 10MPa or less.from S$8.89Min. 2 days
- No Brand Oil cup (with plating)An oil cup for injecting grease For injecting oil for hydraulic equipment, etc.Specification With plating
- IMAO Breather capSince it has a ventilation structure, air can freely enter and exit even with the cap attached. It is safe because even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it will immediately regain equilibrium with the outside air. Idea... Read MoreDimension D1 (mm) -
- No Brand Grease nipple pin type (with brass plating)Nipple for grease injection Attach it to a machine tool, etc., and inject grease with a grease pump, etc.Type Pin type Specification With brass plating
- No Brand Tamaki oil cupAn oil cup for injecting grease For injecting oil for hydraulic equipment, etc.
- IMAO Oil plugIt is a RoHS directive compliant product. * Avoid using it in a water tank as the resin absorbs water and expands. Gasoline and alcohol cannot be used.Operating Temperature Range (℃) -30~130 Material (Seal) Nitrile rubber (NBR) Material (Main Unit) Polyamide (glass fiber reinforced)
- Kyowa Long Type Standard Oil Pressure GaugeSpecial synthetic resin is used for the mounting bolts and set parts, and transparent resin with strong impact resistance and little load deformation is used for the oil window parts.Heat Resistance Temperature (℃) 100 Shape Long form Material Polycarbonate (PC) / Polyamide (PA)
- Iehara Light Kogyo M Type Oil Pressure GaugeIdeal for heat resistance with wide oil level range and maximum visibility without worrying about damage * Please install the oil gauge after painting. * When cleaning transparent parts, never use thinner or other volatile or organic solvents as they may cause cloudiness and cracks. * When mounti... Read MoreWithstand Pressure (MPa) 1.5(40℃) Heat Resistance Temperature (℃) 130(MAX) Shape Round type
- No Brand Grease cup (brass)A cup for injecting grease For injecting oil for hydraulic equipment, etc.