All Category

Oil Level Sight Glasses / Oil Plugs

The oil pod window / oil plug is an instrument for accurately checking the oil level in the oil tank. There are long and round shapes, as well as some with and without H / L indications. The oil pod window is characterized by excellent shock resistance, and there is little worry of oil leakage from the window due to breakage. The oil stopper functions as an oil tank stopper. There are oil plugs with various features such as those that can secure ventilation and avoid vacuum in the oil tank, and those with explosion-proof specifications, so let's select the optimal oil plug according to the machine to be used.
View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction
  1. Oil Level Gauge "OIL POT MADO" (Drive Type)
    Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read More
    Heat Resistance Temperature (℃)  100  Dimension E (mm)  Dimension C (mm)  Type  HL type  Shape  Round type 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  2. Oil Pressure Gauge with Metal Thread KIM-AR Type
    Kyowa Oil Pressure Gauge with Metal Thread KIM-AR Type
    Has excellent pressure resistance, heat resistance, and chemical resistance. It is compact and easy to install. For checking the amount of hydraulic oil, etc.
    Shape  Round type 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  3. Line Type Oil Level Sight Glass
    IMAO Line Type Oil Level Sight Glass
    Fitting installation
    Heat Resistance Temperature (℃)  100  Material (level board)  Aluminum (A1050P)  Material (O-ring)  Nitrile rubber (NBR)  Shape  Round type 
    from S$6.49
    Min. 3 days
  4. Valve cap
    IMAO Valve cap
    When the tank reaches a certain air pressure, the valve opens automatically to expel high-pressure air. Does not take in outside air. Exhaust cap Please use for speed reducer distributors, compressors, etc. that require the discharge of compressed air. * Avoid using it in a water tank as the resi... Read More
    Operating Temperature Range (℃)  -30~120  Heat Resistance Temperature (℃)  120  Type  Screw-in type 
    from S$11.99
    Min. 3 days
  5. Round Thread Type Oil Pressure Gauge
    Kyowa Round Thread Type Oil Pressure Gauge
    A standard type of resin screw-in type oil gauge. RoHS compliant product. * Never use the main body as it is vulnerable to organic solvents such as washing oil and thinner and may cause cloudiness and cracks. Also, be careful not to touch these atmospheres for a long time, especially when handlin... Read More
    Heat Resistance Temperature (℃)  100  Material  Polycarbonate (PC)  Shape  Round type 
    Rating:
    79%
    from S$5.59
    Min. 2 days
  6. Oil stopper (screwed type)
    Koho Kosan Oil stopper (screwed type)
    Use for high speed machines with heavy oil foaming. As it is a screw type, it is very easy to install and remove.
    Type  Standard (with holes and seals) 
    Rating:
    91%
    from S$4.49
    Min. 2 days
  7. Oil Level Gauge Outer Diameter Non-Flange Type
    Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Non-Flange Type
    The oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read More
    Pressure Resistance (kg/cm2 1.5(max.)  Heat Resistance Temperature (℃)  110  Maximum Resistant Temperature (℃)  110  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Outer diameter brim type  Shape  Round type  Material  Sight glass/polycarbonate resin 
    Rating:
    95%
    from S$4.99
    Min. 2 days
  8. Oil cap KRM-A type
    Kyowa Oil cap KRM-A type
    Even if there is a lot of oil splashing in the gear tank or crank chamber of a machine tool, it is difficult for it to leak from the air holes.
    Heat Resistance Temperature (℃)  100 
    Rating:
    80%
    from S$4.29
    Min. 2 days
  9. Oil Level Sight Glass "OILPOT MADO" O Type (Screw Type)
    Koho Kosan Oil Level Sight Glass "OILPOT MADO" O Type (Screw Type)
    Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read More
    Thickness C (mm)  11 (excluding screw)  Dimension L (mm)  29  Dimension J (mm)  Dimension K (mm)  Shape  Long form  Specification  Standard 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  10. Oil Level Gauge Outer Diameter Flange Type
    Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Flange Type
    The oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read More
    Pressure Resistance (kg/cm2 1.5(max.)  Heat Resistance Temperature (℃)  110  Maximum Resistant Temperature (℃)  110  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Outer diameter flange type  Shape  Round type  Material  Sight glass/polycarbonate resin 
    Rating:
    93%
    from S$4.99
    Min. 2 days
  11. Oil Level Gauge (Drive Type)
    Koho Kosan Oil Level Gauge (Drive Type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read More
    Heat Resistance Temperature (℃)  100  Dimension E (mm)  Dimension C (mm)  Type  Hinomaru  Shape  Round type 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  12. Round Type Oil Pressure Gauge
    Kyowa Round Type Oil Pressure Gauge
    Since the reflector is white, you can check the presence or absence of oil from a distance, and you can clearly see the vermilion dots.
    Heat Resistance Temperature (℃)  90  Shape  Round type 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  13. Oil Level Gauge V Type (Drive Type)
    Koho Kosan Oil Level Gauge V Type (Drive Type)
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, ... Read More
    Rating:
    100%
    from S$4.19
    Min. 2 days
  14. Oil stopper (push-in type)
    Koho Kosan Oil stopper (push-in type)
    Type  Standard (with holes) 
    Rating:
    95%
    from S$3.69
    Min. 2 days
  15. Breather cap
    IMAO Breather cap
    Since it has a ventilation structure, air can freely enter and exit even with the cap attached. It is safe because even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it will immediately regain equilibrium with the outside air. Idea... Read More
    Dimension D1 (mm) 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  16. Oil plug
    IMAO Oil plug
    It is a RoHS directive compliant product. * Avoid using it in a water tank as the resin absorbs water and expands. Gasoline and alcohol cannot be used.
    Operating Temperature Range (℃)  -30~130  Material (Seal)  Nitrile rubber (NBR)  Material (Main Unit)  Polyamide (glass fiber reinforced) 
    Rating:
    84%
    from S$2.69
    Min. 2 days
  17. Long Type Standard Oil Pressure Gauge
    Kyowa Long Type Standard Oil Pressure Gauge
    Special synthetic resin is used for the mounting bolts and set parts, and transparent resin with strong impact resistance and little load deformation is used for the oil window parts.
    Heat Resistance Temperature (℃)  100  Shape  Long form  Material  Polycarbonate (PC) / Polyamide (PA) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  18. M Type Oil Pressure Gauge
    Iehara Light Kogyo M Type Oil Pressure Gauge
    Ideal for heat resistance with wide oil level range and maximum visibility without worrying about damage * Please install the oil gauge after painting. * When cleaning transparent parts, never use thinner or other volatile or organic solvents as they may cause cloudiness and cracks. * When mounti... Read More
    Withstand Pressure (MPa)  1.5(40℃)  Heat Resistance Temperature (℃)  130(MAX)  Shape  Round type 
    Rating:
    75%
    from S$19.99
    Min. 2 days
  19. Metal L-Type Oil Pressure Gauge
    Kyowa Metal L-Type Oil Pressure Gauge
    We have improved the old type of oil gauge to improve heat resistance and chemical resistance, making it easier to see the oil level. RoHS compliant product. * After installation, check the condition of the float. When installing, wrap sealing tape around the threads.
    Heat Resistance Temperature (℃)  135  Shape  Long form 
    from S$76.99
    Min. 2 days
  20. Oil cap
    IMAO Oil cap
    * Avoid using it in a water tank as the resin absorbs water and expands.
    Operating Temperature Range (℃)  -30~120  Color (Body)  Matte black  Material (oil seal)  Nitrile rubber (NBR) 
    Rating:
    70%
    from S$4.69
    Min. 2 days
  21. Oil Pressure Gauge with Screw KMH Type
    Kyowa Oil Pressure Gauge with Screw KMH Type
    It has excellent heat resistance and chemical resistance due to the use of heat-resistant reinforced resin and glass. Easy to install.
    Heat Resistance Temperature (℃)  135  Material  Polyamide (PA66)  Shape  Round type  Specification  Screw type, Hinomaru type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  22. MG Type Oil Pressure Gauge
    Iehara Light Kogyo MG Type Oil Pressure Gauge
    Ideal for heat resistance with wide oil level range and maximum visibility without worrying about damage * Please install the oil gauge after painting. * When cleaning transparent parts, never use thinner or other volatile or organic solvents as they may cause cloudiness and cracks. * When mounti... Read More
    Withstand Pressure (MPa)  1.5(40℃)  Heat Resistance Temperature (℃)  160(MAX)  Shape  Round type 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  23. Oil stopper KRM-B type
    Kyowa Oil stopper KRM-B type
    An oil cap that does not require screwing. For the cap of the lubrication port and air port * Be careful with organic solvents such as thinner.
    Method  Push-in  Heat Resistance Temperature (℃)  100  Material  Nitrile rubber (NBR) 
    Rating:
    80%
    from S$2.79
    Min. 2 days
  24. Air breather
    Kyowa Air breather
    Heat Resistance Temperature (℃)  100  Specification  Screw-in type 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  25. Oil pot window (screwed type)
    Koho Kosan Oil pot window (screwed type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. Since the reflector has the property of repelling oil, there is no need to worry about it getting dirty with oil. Easy to install and remove. For heat, about 100 ° C. * Do not use washing ... Read More
    Heat Resistance Temperature (℃)  100  Material  Polycarbonate (PC)  Shape  Round type 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  26. Star Window "Oil Level Indicator"
    IMAO Star Window "Oil Level Indicator"
    It is a star type oil gauge. * Avoid using it in a water tank as the resin absorbs water and expands. Alcohol cannot be used.
    Operating Temperature Range (℃)  -30~100  Heat Resistance Temperature (℃)  110  Material (level board)  Aluminum (A1050P)  Color (Body)  Black  Surface Treatment (Main Unit)  Glossy finish  Material (oil seal)  Nitrile rubber (NBR)  Shape  Round type  Specification  Screw-in type 
    Rating:
    93%
    from S$4.79
    Min. 2 days
  27. S Type Oil Gauge
    Iehara Light Kogyo S Type Oil Gauge
    The oil level is easy to see and the oil capacity can be seen from the front and side angles. * Please install the oil gauge after painting. * Never use volatile or organic solvent such as thinner to clean the transparent part as it may cause cloudiness and cracks. * O-ring counterbore is recomme... Read More
    Withstand Pressure (MPa)  0.8(40℃)  Heat Resistance Temperature (℃)  95(MAX)  Shape  Round type  Material  Transparent plastic, (O-ring) NBR 
    Rating:
    73%
    from S$4.69
    Min. 2 days
  28. Oil Level Gauge "OIL POT MADO" (Drive Type)
    Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read More
    Heat Resistance Temperature (℃)  100  Trusco Part No.  102-8758  Dimension C (mm)  12  Dimension G (mm)  12  Mass (g)  15  Dimension D (mm)  18  Dimension F (mm)  28  Mounting Hole Diameter (Φmm)  38.0±0.2  Dimension A (mm)  38.5  Dimension E (mm)  Dimension B (mm)  44  Type  Hinomaru  Shape  Round type 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  29. Oil Pressure Gauge
    KEEPER Oil Pressure Gauge
    It has a sophisticated circular integrated structure, Installation is reliable and easy, and the oil level can be checked accurately at a glance. The windows are made of transparent resin with excellent oil resistance, heat resistance, and impact resistance. To make it easier to see the oil level... Read More
    Continuous Use Temperature (℃)  -30~90  Heat Resistance Temperature (℃)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Round type  Specification  Standard type 
    from S$8.39
    Min. 2 days
  30. Oil Level Gauge "OIL POT MADO" (Thread Type)
    Koho Kosan Oil Level Gauge "OIL POT MADO" (Thread Type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read More
    Heat Resistance Temperature (℃)  100  Material  Polycarbonate (PC)  Shape  Round type 
    Rating:
    52%
    from S$29.99
    Min. 2 days
  31. Level indicator (float type sensor specification)
    IMAO Level indicator (float type sensor specification)
    The float detects changes in the liquid level. You can easily switch between NO (always open contact) and NC (always closed contact). Since no magnetic parts are used in the float, it is ideal for use in tanks containing dirty liquids (water, oil, cooling oil). It can be used regardless of the co... Read More
    Stroke (mm)  (Contact) 12  Operating Temperature Range (℃)  -20~80  Mass (g)  110  Heat Resistance Temperature (℃)  80  Material (magnet)  Alnico magnet  Color (Body)  Gray  Shape  Long form  Material (O-ring)  Nitrile rubber (NBR) 
    from S$159.90
    Min. 2 days
  32. Oil pot window O type with thermometer (screw type)
    Koho Kosan Oil pot window O type with thermometer (screw type)
    Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read More
    Heat Resistance Temperature (℃)  100  Thickness C (mm)  11 (excluding screw)  Dimension N' (mm)  15  Dimension H (mm)  19  Dimension N (mm)  21  Width B (mm)  30  Dimension J (mm)  Dimension K (mm)  Shape  Long form  Type  Standard 
    from S$58.99
    Min. 2 days
  33. Oil pot window (screw type)
    Koho Kosan Oil pot window (screw type)
    Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read More
    Thickness C (mm)  12 (excluding screw)  Dimension M (mm)  13  Dimension N' (mm)  15  Dimension F (mm)  16  Dimension H (mm)  20  Dimension G (mm)  20  Dimension N (mm)  27  Dimension L (mm)  29  Width B (mm)  32  Dimension J (mm)  Dimension K (mm)  Heat Resistance Temperature (℃)  About 100  Type  Deluxe  Shape  Long form  Mounting Screw E  M10×P1.5 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  34. Round Screw Type Oil Pressure Gauges
    Kyowa Round Screw Type Oil Pressure Gauges
    Since the mounting bolt itself acts as an oil circulator, it can be easily mounted by simply processing two or four screws on the product body to be used.
    Material (Main Unit)  Polycarbonate (PC), Polyamide (PA)  Shape  Round type  Specification  Two lines, HL 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  35. Oil Level Gauge "OIL POT MADO" (Thread Type)
    Koho Kosan Oil Level Gauge "OIL POT MADO" (Thread Type)
    The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white and the red line is clear even in a slightly dark place, and the amount of oil is clearly displayed. Since the reflector has the property of repelling oil, there is ... Read More
    Dimension G (mm)  13  Material  Polycarbonate (PC)  Trusco Part No.  112-6652  Dimension K (mm)  12  Dimension J (mm)  28  Type  Vertical type  Mass (g)  38  Dimension F (mm)  16  Mounting Screw D  M8×P1.25  Overall Length A (mm)  78  Width B (mm)  36  Dimension C (mm)  50  Dimension H (mm)  74  Dimension I (mm)  35  Dimension E (mm)  32 
    from S$39.99
    Min. 2 days
  36. SM Oil Gauge
    Iehara Light Kogyo SM Oil Gauge
    Ideal for heat resistance with wide oil level range and maximum visibility * Please install the oil gauge after painting. * Never use volatile or organic solvent such as thinner to clean the transparent part as it may cause cloudiness and cracks. * O-ring counterbore is recommended when machining... Read More
    Withstand Pressure (MPa)  0.8(40℃)  Heat Resistance Temperature (℃)  105(MAX)  Shape  Round type 
    Rating:
    73%
    from S$5.69
    Min. 2 days
  37. Level Indicator
    IMAO Level Indicator
    Oil enters the indicator through the two bolts. It doesn't matter which direction you install it. The resin material is strong against impact and does not discolor due to light. In addition, it is resistant to general chemicals including oils. Since the front is curved, the lens effect makes ... Read More
    from S$29.99
    Min. 2 days
  38. Metal Type I Oil Pressure Gauge
    Kyowa Metal Type I Oil Pressure Gauge
    A gauge with excellent heat resistance and chemical resistance that can be attached with only one screw.
    Shape  Long form  Heat Resistance Temperature (℃)  135 
    from S$58.99
    Min. 2 days
  39. Oil cap KRM-AD type
    Kyowa Oil cap KRM-AD type
    An oil cap that is easy to install and remove. Stable installation is possible without the need for screwing. The air in the oil tank is designed so that the oil can be extracted without leaking. It is a synthetic resin product and has excellent oil resistance. * This is a synthetic resin composi... Read More
    from S$22.99
    Min. 2 days
  40. Oil cap
    Kyowa Oil cap
    Dimension D (mm)  21  O-ring  P-18  Color  Red  Dimension A (mm)  28  Dimension C (mm)  13  Dimension B (mm)  M20×1.5 
    from S$5.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction