Oil Level Sight Glasses
The oil pod window is a component used to accurately check the level of oil and other oil in the gearbox and oil tank. There are two types of mounting methods: drive-in type and screw-in type. Often, round or rectangular shapes with excellent heat resistance, oil resistance, pressure resistance, and sealing properties are used. Many types are made of polycarbonate resin, super hard special synthetic resin, etc. and are resistant to impact. It is used in a wide range of machines such as machine tools, reducers, hydraulic equipment, industrial machines, agricultural machinery, and railway vehicles.
Other Related Pages
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read MoreHeat Resistance Temperature (℃) 100 Dimension E (mm) 2 Dimension C (mm) 8 Type HL type Shape Round type
- Kyowa Oil Pressure Gauge with Metal Thread KIM-AR TypeHas excellent pressure resistance, heat resistance, and chemical resistance. It is compact and easy to install. For checking the amount of hydraulic oil, etc.Shape Round type
- IMAO Line Type Oil Level Sight GlassFitting installationHeat Resistance Temperature (℃) 100 Material (level board) Aluminum (A1050P) Material (O-ring) Nitrile rubber (NBR) Shape Round typefrom S$6.49Min. 3 days
- Kyowa Round Thread Type Oil Pressure GaugeA standard type of resin screw-in type oil gauge. RoHS compliant product. * Never use the main body as it is vulnerable to organic solvents such as washing oil and thinner and may cause cloudiness and cracks. Also, be careful not to touch these atmospheres for a long time, especially when handlin... Read MoreHeat Resistance Temperature (℃) 100 Material Polycarbonate (PC) Shape Round type
- Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Non-Flange TypeThe oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read MorePressure Resistance (kg/cm2) 1.5(max.) Heat Resistance Temperature (℃) 110 Maximum Resistant Temperature (℃) 110 RoHS directive (corresponding to 10 substances) Correspondence Specification Outer diameter brim type Shape Round type Material Sight glass/polycarbonate resin
- Koho Kosan Oil Level Sight Glass "OILPOT MADO" O Type (Screw Type)Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read MoreThickness C (mm) 11 (excluding screw) Dimension L (mm) 29 Dimension J (mm) 4 Dimension K (mm) 7 Shape Long form Specification Standard
- Musashi Oil Seal Mfg Oil Level Gauge Outer Diameter Flange TypeThe oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box. It has properties such as oil resistance, heat resistance, pressure resistance, and airtightness, and is used in a wide range of applications such as speed reducer... Read MorePressure Resistance (kg/cm2) 1.5(max.) Heat Resistance Temperature (℃) 110 Maximum Resistant Temperature (℃) 110 RoHS directive (corresponding to 10 substances) Correspondence Specification Outer diameter flange type Shape Round type Material Sight glass/polycarbonate resin
- Koho Kosan Oil Level Gauge (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read MoreHeat Resistance Temperature (℃) 100 Dimension E (mm) 2 Dimension C (mm) 8 Type Hinomaru Shape Round type
- Kyowa Round Type Oil Pressure GaugeSince the reflector is white, you can check the presence or absence of oil from a distance, and you can clearly see the vermilion dots.Heat Resistance Temperature (℃) 90 Shape Round type
- Koho Kosan Oil Level Gauge V Type (Drive Type)The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, ... Read More
- Kyowa Long Type Standard Oil Pressure GaugeSpecial synthetic resin is used for the mounting bolts and set parts, and transparent resin with strong impact resistance and little load deformation is used for the oil window parts.Heat Resistance Temperature (℃) 100 Shape Long form Material Polycarbonate (PC) / Polyamide (PA)
- Iehara Light Kogyo M Type Oil Pressure GaugeIdeal for heat resistance with wide oil level range and maximum visibility without worrying about damage * Please install the oil gauge after painting. * When cleaning transparent parts, never use thinner or other volatile or organic solvents as they may cause cloudiness and cracks. * When mounti... Read MoreWithstand Pressure (MPa) 1.5(40℃) Heat Resistance Temperature (℃) 130(MAX) Shape Round type
- Kyowa Metal L-Type Oil Pressure GaugeWe have improved the old type of oil gauge to improve heat resistance and chemical resistance, making it easier to see the oil level. RoHS compliant product. * After installation, check the condition of the float. When installing, wrap sealing tape around the threads.Heat Resistance Temperature (℃) 135 Shape Long formfrom S$76.99Min. 2 days
- Kyowa Oil Pressure Gauge with Screw KMH TypeIt has excellent heat resistance and chemical resistance due to the use of heat-resistant reinforced resin and glass. Easy to install.Heat Resistance Temperature (℃) 135 Material Polyamide (PA66) Shape Round type Specification Screw type, Hinomaru type
- Iehara Light Kogyo MG Type Oil Pressure GaugeIdeal for heat resistance with wide oil level range and maximum visibility without worrying about damage * Please install the oil gauge after painting. * When cleaning transparent parts, never use thinner or other volatile or organic solvents as they may cause cloudiness and cracks. * When mounti... Read MoreWithstand Pressure (MPa) 1.5(40℃) Heat Resistance Temperature (℃) 160(MAX) Shape Round type
- Koho Kosan Oil pot window (screwed type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. Since the reflector has the property of repelling oil, there is no need to worry about it getting dirty with oil. Easy to install and remove. For heat, about 100 ° C. * Do not use washing ... Read MoreHeat Resistance Temperature (℃) 100 Material Polycarbonate (PC) Shape Round type
- IMAO Star Window "Oil Level Indicator"It is a star type oil gauge. * Avoid using it in a water tank as the resin absorbs water and expands. Alcohol cannot be used.Operating Temperature Range (℃) -30~100 Heat Resistance Temperature (℃) 110 Material (level board) Aluminum (A1050P) Color (Body) Black Surface Treatment (Main Unit) Glossy finish Material (oil seal) Nitrile rubber (NBR) Shape Round type Specification Screw-in type
- Iehara Light Kogyo S Type Oil GaugeThe oil level is easy to see and the oil capacity can be seen from the front and side angles. * Please install the oil gauge after painting. * Never use volatile or organic solvent such as thinner to clean the transparent part as it may cause cloudiness and cracks. * O-ring counterbore is recomme... Read MoreWithstand Pressure (MPa) 0.8(40℃) Heat Resistance Temperature (℃) 95(MAX) Shape Round type Material Transparent plastic, (O-ring) NBR
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read MoreHeat Resistance Temperature (℃) 100 Trusco Part No. 102-8758 Dimension C (mm) 12 Dimension G (mm) 12 Mass (g) 15 Dimension D (mm) 18 Dimension F (mm) 28 Mounting Hole Diameter (Φmm) 38.0±0.2 Dimension A (mm) 38.5 Dimension E (mm) 4 Dimension B (mm) 44 Type Hinomaru Shape Round type
- KEEPER Oil Pressure GaugeIt has a sophisticated circular integrated structure, Installation is reliable and easy, and the oil level can be checked accurately at a glance. The windows are made of transparent resin with excellent oil resistance, heat resistance, and impact resistance. To make it easier to see the oil level... Read MoreContinuous Use Temperature (℃) -30~90 Heat Resistance Temperature (℃) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Round type Specification Standard typefrom S$8.39Min. 2 days
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Thread Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read MoreHeat Resistance Temperature (℃) 100 Material Polycarbonate (PC) Shape Round type
- IMAO Level indicator (float type sensor specification)The float detects changes in the liquid level. You can easily switch between NO (always open contact) and NC (always closed contact). Since no magnetic parts are used in the float, it is ideal for use in tanks containing dirty liquids (water, oil, cooling oil). It can be used regardless of the co... Read MoreStroke (mm) (Contact) 12 Operating Temperature Range (℃) -20~80 Mass (g) 110 Heat Resistance Temperature (℃) 80 Material (magnet) Alnico magnet Color (Body) Gray Shape Long form Material (O-ring) Nitrile rubber (NBR)from S$159.90Min. 2 days
- Koho Kosan Oil pot window O type with thermometer (screw type)Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read MoreHeat Resistance Temperature (℃) 100 Thickness C (mm) 11 (excluding screw) Dimension N' (mm) 15 Dimension H (mm) 19 Dimension N (mm) 21 Width B (mm) 30 Dimension J (mm) 4 Dimension K (mm) 7 Shape Long form Type Standardfrom S$58.99Min. 2 days
- Koho Kosan Oil pot window (screw type)Since the transparent body is an ultra-hard special synthetic resin, it will not be damaged by any impact. The reflector is white and does not get dirty because it repels oil. The reflector is white and the oil amount display is clearly visible even in a slightly dark place. * Do not use washing ... Read MoreThickness C (mm) 12 (excluding screw) Dimension M (mm) 13 Dimension N' (mm) 15 Dimension F (mm) 16 Dimension H (mm) 20 Dimension G (mm) 20 Dimension N (mm) 27 Dimension L (mm) 29 Width B (mm) 32 Dimension J (mm) 4 Dimension K (mm) 8 Heat Resistance Temperature (℃) About 100 Type Deluxe Shape Long form Mounting Screw E M10×P1.5
- Kyowa Round Screw Type Oil Pressure GaugesSince the mounting bolt itself acts as an oil circulator, it can be easily mounted by simply processing two or four screws on the product body to be used.Material (Main Unit) Polycarbonate (PC), Polyamide (PA) Shape Round type Specification Two lines, HL
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Thread Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white and the red line is clear even in a slightly dark place, and the amount of oil is clearly displayed. Since the reflector has the property of repelling oil, there is ... Read MoreDimension G (mm) 13 Material Polycarbonate (PC) Trusco Part No. 112-6652 Dimension K (mm) 12 Dimension J (mm) 28 Type Vertical type Mass (g) 38 Dimension F (mm) 16 Mounting Screw D M8×P1.25 Overall Length A (mm) 78 Width B (mm) 36 Dimension C (mm) 50 Dimension H (mm) 74 Dimension I (mm) 35 Dimension E (mm) 32from S$39.99Min. 2 days
- Iehara Light Kogyo SM Oil GaugeIdeal for heat resistance with wide oil level range and maximum visibility * Please install the oil gauge after painting. * Never use volatile or organic solvent such as thinner to clean the transparent part as it may cause cloudiness and cracks. * O-ring counterbore is recommended when machining... Read MoreWithstand Pressure (MPa) 0.8(40℃) Heat Resistance Temperature (℃) 105(MAX) Shape Round type
- IMAO Level IndicatorOil enters the indicator through the two bolts. It doesn't matter which direction you install it. The resin material is strong against impact and does not discolor due to light. In addition, it is resistant to general chemicals including oils. Since the front is curved, the lens effect makes ... Read Morefrom S$29.99Min. 2 days
- Kyowa Metal Type I Oil Pressure GaugeA gauge with excellent heat resistance and chemical resistance that can be attached with only one screw.Shape Long form Heat Resistance Temperature (℃) 135from S$58.99Min. 2 days
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the red line (the Hinomaru type is the Hinomaru display) is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil... Read MoreDimension B (mm) 11 Dimension D (mm) 3 Mounting Hole Diameter (Φmm) 30.0±0.2 Outer Dimension A (mm) 30.5 Dimension C (mm) 8 Shape Round type
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read MoreHeat Resistance Temperature (℃) 100 Trusco Part No. 102-8537 Dimension G (mm) 12 Dimension C (mm) 12 Mass (g) 15 Dimension D (mm) 18 Dimension F (mm) 28 Mounting Hole Diameter (Φmm) 38.0±0.2 Dimension A (mm) 38.5 Dimension E (mm) 4 Dimension B (mm) 44 Type HL type Shape Round type
- Kyowa Pipe Type Oil Pressure Gauge for General UseShape Long form Heat Resistance Temperature (℃) 90from S$39.99Min. 14 days
- IMAO Circular windowOperating Temperature Range (℃) -30~110 Heat Resistance Temperature (℃) 110 Material (oil seal) Nitrile rubber (NBR) Shape Round type Material (Main Unit) Special transparent polyamide (PA-T)
- Koho Kosan Oil pot window (driving type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil, there is no need to worry about it... Read MoreHeat Resistance Temperature (℃) 100 Trusco Part No. 102-8766 Dimension C (mm) 12 Dimension G (mm) 17 Dimension D (mm) 18 Mass (g) 22 Dimension F (mm) 35 Dimension E (mm) 4 Mounting Hole Diameter (Φmm) 46.0±0.2 Dimension A (mm) 46.5 Dimension B (mm) 50 Type Hinomaru Shape Round typefrom S$13.99Min. 2 days
- Kyowa Oil Pressure Gauge KKR-A / KHR-A2It has excellent heat resistance and chemical resistance due to the use of heat-resistant reinforced resin and glass. Easy to install.Heat Resistance Temperature (℃) 120 Shape Long form Material Polyamide (PA66) Specification Screw type
- Koho Kosan K type / H type / KP type / KS type (screw type)Heat Resistance Temperature (℃) 100 Shape Long formfrom S$18.99Min. 2 days
- Kyowa Acrylic Oil Pressure Gauge KLA-C / KLA-DShape Long form Heat Resistance Temperature (℃) 90from S$33.99Min. 3 days
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Thread Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white and the red line is clear even in a slightly dark place, and the amount of oil is clearly displayed. Since the reflector has the property of repelling oil, there is ... Read MoreDimension I (mm) 41.5 Dimension H (mm) 80 Mounting Screw D M8×P1.25 Dimension F (mm) 13 Dimension G (mm) 4 Overall Length A (mm) 88 Width B (mm) 28 Dimension J (mm) 79.5 Dimension C (mm) 60 Type Vertical type Trusco Part No. 112-6661 Dimension E (mm) 22 Dimension K (mm) 8
- Koho Kosan Oil pot window round shapeThe reflector is white, and the Hinomaru display is clearly visible even in a slightly dark place. The Hinomaru type is used for high-speed machines with intense oil bubbling.Heat Resistance Temperature (℃) 100 Specification Driving type, Hinomaru typefrom S$24.99Min. 2 days
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the red line (the Hinomaru type is the Hinomaru display) is clearly visible even in a slightly dark place. Since the reflector has the property of repelling oil... Read MoreMounting Hole Diameter (Φmm) 25.0±0.2 Outer Dimension A (mm) 25.5 Dimension D (mm) 3 Dimension C (mm) 6 Dimension B (mm) 9 Heat Resistance Temperature (℃) About 100 Shape Round type