Oil Plugs
An oil plug is a tank that is mainly used in machine tools, and it is a valve that prevents oil leakage and allows air to escape freely depending on the situation inside the tank. Types include screw-in type, push-in type, and sealing type. In addition, we have developed a wide range of types according to the type of tank (ATEX standard and KRM-AG type). Many of them use materials such as special polyamide that are resistant to heat, as well as steel covers that are designed for outdoor use. It is mainly used for the purpose of automatically discharging high-pressure air depending on the internal pressure of the tank.
- IMAO Valve capWhen the tank reaches a certain air pressure, the valve opens automatically to expel high-pressure air. Does not take in outside air. Exhaust cap Please use for speed reducer distributors, compressors, etc. that require the discharge of compressed air. * Avoid using it in a water tank as the resi... Read MoreOperating Temperature Range (℃) -30~120 Heat Resistance Temperature (℃) 120 Type Screw-in typefrom S$11.99Min. 3 days
- Koho Kosan Oil stopper (screwed type)Use for high speed machines with heavy oil foaming. As it is a screw type, it is very easy to install and remove.Type Standard (with holes and seals)
- Kyowa Oil cap KRM-A typeEven if there is a lot of oil splashing in the gear tank or crank chamber of a machine tool, it is difficult for it to leak from the air holes.Heat Resistance Temperature (℃) 100
- IMAO Breather capSince it has a ventilation structure, air can freely enter and exit even with the cap attached. It is safe because even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it will immediately regain equilibrium with the outside air. Idea... Read MoreDimension D1 (mm) -
- IMAO Oil plugIt is a RoHS directive compliant product. * Avoid using it in a water tank as the resin absorbs water and expands. Gasoline and alcohol cannot be used.Operating Temperature Range (℃) -30~130 Material (Seal) Nitrile rubber (NBR) Material (Main Unit) Polyamide (glass fiber reinforced)
- IMAO Oil cap* Avoid using it in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~120 Color (Body) Matte black Material (oil seal) Nitrile rubber (NBR)
- Kyowa Oil stopper KRM-B typeAn oil cap that does not require screwing. For the cap of the lubrication port and air port * Be careful with organic solvents such as thinner.Method Push-in Heat Resistance Temperature (℃) 100 Material Nitrile rubber (NBR)
- Kyowa Air breatherHeat Resistance Temperature (℃) 100 Specification Screw-in type
- Kyowa Oil cap KRM-AD typeAn oil cap that is easy to install and remove. Stable installation is possible without the need for screwing. The air in the oil tank is designed so that the oil can be extracted without leaking. It is a synthetic resin product and has excellent oil resistance. * This is a synthetic resin composi... Read Morefrom S$22.99Min. 2 days
- Kyowa Oil capDimension D (mm) 21 O-ring P-18 Color Red Dimension A (mm) 28 Dimension C (mm) 13 Dimension B (mm) M20×1.5from S$5.89Min. 2 days
- IMAO Steel cover type breather capRobust steel cover suitable for outdoor use.Surface treatment (cap) Chrome-plated Material (Filter) Polyurethane Surface treatment (spring) Zinc plating Surface treatment (flange) Zinc platingfrom S$33.99Min. 3 days
- ESCO G 1/2 "oil plugDimension A 1/2PF Dimension C (mm) 28 Color Matte black Dimension E (mm) 10 Dimension D (mm) 15 Esco Part No. EA949CX-12 Dimension B (mm) 11from S$3.79Min. 2 days
- ESCO G 1/2 "breather cap (without level gauge)Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it immediately regains equilibrium with the outside air. * Gasoline and alcohol cannot be usedDimension D (mm) 9.5 Dimension E (mm) 12 Dimension C (mm) 29.5 Dimension A PF1/2 Esco Part No. EA949CW-23 Dimension B (mm) 31 Specification Splash oil leakage prevention structurefrom S$16.99Min. 2 days
- IMAO Steel cover type pressure capRobust steel cover suitable for outdoor use.Surface treatment (cap) Chrome-plated Material (Filter) Polyurethane Material (tapping screw) SWRH67B Material (Spring) SWRH67B Surface treatment (flange) Zinc plating Surface treatment (tapping screw) Zinc platingfrom S$119.90Min. 4 days
- IMAO VLHS valve capThe gasket membrane takes in air and avoids vacuum. Since the liquid does not flow out even if the tank shakes, it is ideal for liquid transportation tanks. (Liquid pressure completely seals the gasket membrane) Since a large amount of air can be taken in when the liquid is discharged, the liquid... Read MoreMass (g) 80 Color (thread part) Blackfrom S$58.99Min. 4 days
- IMAO Basket filterThe gasket prevents oil leakage.Operating Temperature Range (℃) 0~90 Basket (mm) Lattice 0.9 × 3 Material (Gasket) Nitrile rubber (NBR) Material (basket) Polypropylene Material (tapping screw) SUM22L Surface treatment (tapping screw) Zinc platingfrom S$38.99Min. 3 days
- ESCO G 3/8 "oil plugEsco Part No. EA949CX-11 Dimension D (mm) 13 Dimension B (mm) 9 Color Matte black Dimension C (mm) 22 Dimension A 3/8PF Dimension E (mm) 8from S$3.39Min. 6 days
- ESCO G 1 "breather cap (without level gauge)Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it immediately regains equilibrium with the outside air. * Gasoline and alcohol cannot be usedEsco Part No. EA949CW-25 Specification Splash oil leakage prevention structure Dimension D (mm) 11.5 Dimension C (mm) 36.5 Dimension E (mm) 23 Dimension A PF1 Dimension B (mm) 42from S$21.99Min. 6 days
- ESCO G 1/2 "oil plug (with vent hole)* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension B (mm) 11 Dimension D (mm) 18 Dimension C (mm) 26 Esco Part No. EA949CX-34 Color Matte black Dimension A PF1/2 Specification With vent holefrom S$4.19Min. 6 days
- ESCO G 3/4 "breather cap (without level gauge)Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it immediately regains equilibrium with the outside air. * Gasoline and alcohol cannot be usedEsco Part No. EA949CW-24 Dimension D (mm) 11.5 Dimension E (mm) 18 Dimension C (mm) 36.5 Specification Splash oil leakage prevention structure Dimension A PF3/4 Dimension B (mm) 42from S$18.99Min. 6 days
- ESCO G 3/4 "oil plugDimension B (mm) 12 Dimension E (mm) 12 Esco Part No. EA949CX-13 Dimension D (mm) 16.5 Color Matte black Dimension C (mm) 32 Dimension A 3/4PFfrom S$4.39Min. 6 days
- ESCO G 3/8 "oil plug (with vent hole)* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension D (mm) 16 Dimension C (mm) 22 Dimension B (mm) 9 Esco Part No. EA949CX-33 Color Matte black Dimension A PF3/8 Specification With vent holefrom S$4.19Min. 6 days
- ESCO G 1/8 "oil plug (with vent hole)* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension D (mm) 16 Dimension C (mm) 19 Dimension B (mm) 9 Esco Part No. EA949CX-31 Color Matte black Dimension A PF1/8 Specification With vent holefrom S$3.99Min. 6 days
- ESCO G 3/8 "oil plug (without vents)* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension D (mm) 16 Dimension C (mm) 22 Dimension B (mm) 9 Esco Part No. EA949CX-23 Color Matte black Specification No vent hole Dimension A PF3/8from S$3.39Min. 6 days
- ESCO G 1 "/ 100mbar valve capWhen the tank reaches a certain air pressure, the valve opens automatically to expel high-pressure air. Please use it for speed reducers, variator, compressors, etc. that require the discharge of compressed air. * Gasoline and alcohol cannot be usedDimension E (mm) 23 Specification Low pressure operation / 100mbar Esco Part No. EA949CW-65 Dimension C (mm) 42 Dimension D (mm) 37 Dimension A PF1from S$24.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Screw plug - With knobA screw plug with a knob that can be attached and detached without tools. Made of aluminum alloy. Standardized metric fine threads and parallel threads for pipes. Usable temperature: 200 ° C * Please attach the product to the top surface of the oil tank. If it is attached to the side or bottom, t... Read MoreDimension Lf (mm) 8 M coarse M5from S$15.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Screw Plug With KnobA screw plug with a knob that can be attached and detached without tools. Made of aluminum alloy. Standardized metric fine threads and parallel threads for pipes. Usable temperature: 100 ° C * Please attach the product to the top surface of the oil tank. If it is attached to the side or bottom, t... Read MoreDimension d (mm) 2 Dimension Lf (mm) 8 M coarse M5from S$14.99Min. 29 days
- ESCO G1 / 2 " Oil capDimension (mm) B:11、C:28.5、D:25 Internal Thread A G1/2 Color Matte black Oil Seal NBR (Nitrile Rubber) Material (Main Unit) polyamidefrom S$6.79Min. 5 days
- ESCO G 1 "oil plug with vent* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension B (mm) 13 Dimension D (mm) 22 Dimension C (mm) 38 Esco Part No. EA949CX-36 Color Matte black Dimension A PF1 Specification With vent holefrom S$7.39Min. 6 days
- ESCO G1 ・ 1/2 " Oil capDimension (mm) B:13、C:57.5、D:34 Internal Thread A G1-1/2 Color Matte black Oil Seal NBR (Nitrile Rubber) Material (Main Unit) polyamidefrom S$19.99Min. 5 days
- ESCO G1 / 4 " Oil capDimension (mm) B:9、C:20.5、D:19 Internal Thread A G1/4 Color Matte black Oil Seal NBR (Nitrile Rubber) Material (Main Unit) polyamidefrom S$5.99Min. 5 days
- ESCO G3 / 4 " Oil capDimension (mm) B:12、C:34.5、D:27 Internal Thread A G3/4 Color Matte black Oil Seal NBR (Nitrile Rubber) Material (Main Unit) polyamidefrom S$7.49Min. 5 days
- IMAO Breather Cap BRMaterial (Gasket) Nitrile rubber (NBR) Material (air filter) Polyurethane, Filterability: 40μfrom S$27.99Min. 3 days
- ESCO G 1/2 "oil plug (without vent hole)* Gasoline and alcohol cannot be used. * Avoid using in a water tank as the resin absorbs water and expands.Operating Temperature Range (℃) -30~130 Dimension B (mm) 11 Dimension D (mm) 18 Dimension C (mm) 26 Esco Part No. EA949CX-24 Color Matte black Specification No vent hole Dimension A PF1/2from S$3.59Min. 6 days