All Category

Other Grease Fittings

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction
  1. KURITA Grease Nipple Adapter
    KURITA KURITA Grease Nipple Adapter
    Conversion joint from another diameter to Rc1 / 8. It is used when piping the hydraulic hose by removing the grease nipple in a place where it is difficult to refuel.
    Fluid Temperature (℃)  -5~60  Width Across Flats (mm)  12  Overall Length (mm)  20  Suitable Fluid  Air / Grease  Material (Main Unit)  Made of brass  Screw Length (mm)  Male / 5, Female 11  Surface Treatment  Nickel plating 
    Rating:
    87%
    from S$4.49
    Min. 2 days
  2. Different diameter nipple
    TRUSCO Different diameter nipple
    A fitting that converts M6 screws and unified screws 1/4 to Rc 1/8. Ideal for removing grease nipples that are difficult to refuel and attaching hydraulic hoses.
    Material (Main Unit)  Brass bar  Surface Treatment  Nickel plating 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  3. AZ grease nipple cap BP
    AZ AZ grease nipple cap BP
    Nipple cap For dust and dirt protection of grease nipples
    Rating:
    93%
    from S$4.69
    Min. 2 days
  4. Grease nipple pin type (with brass plating)
    No Brand Grease nipple pin type (with brass plating)
    Nipple for grease injection Attach it to a machine tool, etc., and inject grease with a grease pump, etc.
    Type  Pin type  Specification  With brass plating 
    Rating:
    60%
    from S$2.99
    Min. 2 days
  5. KURITA button head
    KURITA KURITA button head
    A button-type nipple that uses a micro hose to refuel a grease gun. For grease lubrication work.
    Type  Button head  Material (Main Unit)  Made of brass  Surface Treatment  Nickel plating  Material  Steel ball / hard steel wire 
    Rating:
    60%
    from S$2.39
    Min. 2 days
  6. Resin cap (for grease nipple / 20 pcs)
    ESCO Resin cap (for grease nipple / 20 pcs)
    Dustproof / grease leak cap for grease nipples (round head).
    Esco Part No.  EA991CZ-0  Material  Polyethylene 
    from S$7.19
    Min. 2 days
  7. KURITA Pin Type
    KURITA KURITA Pin Type
    A nipple with a handle that uses a micro hose to refuel the grease gun. For grease lubrication work.
    Material (Main Unit)  Made of brass  Surface Treatment  Nickel plating  Type  Pin type  Material  Steel ball / hard steel wire 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  8. M6-M10 Grease nipple set
    ESCO M6-M10 Grease nipple set
    A set of 150 M6, M8 and M10 nipples.
    Esco Part No.  EA991CX-43  Material  Alloy steel 
    from S$99.90
    Min. 2 days
  9. M6-M8 Grease nipple set
    ESCO M6-M8 Grease nipple set
    A set of 30 M6 and M8 nipples.
    Material  Steel (galvanized)  Esco Part No.  EA991CX-30 
    from S$59.99
    Min. 2 days
  10. Grease nipple
    THK Grease nipple
    A grease nipple used to lubricate linear motion systems.
    Thread Size 
    Rating:
    80%
    from S$0.76
    Min. 2 days
  11. M6-M10 Grease nipple set
    ESCO M6-M10 Grease nipple set
    110 nipple set for M6, M8 and M10.
    Material  Alloy steel  Esco Part No.  EA991CX-41 
    from S$86.99
    Min. 2 days
  12. AZ brass grease nipple BP
    AZ AZ brass grease nipple BP
    It is a hydraulic nipple. Brass type. For replacement when grease nipple wear
    Rating:
    100%
    from S$5.69
    Min. 2 days
  13. KURITA Stainless steel grease nipple adapter
    KURITA KURITA Stainless steel grease nipple adapter
    Conversion joint from another diameter to Rc1 / 8. It is used when piping the hydraulic hose by removing the grease nipple in a place where it is difficult to refuel.
    Width Across Flats (mm)  12  Overall Length (mm)  20  Suitable Fluid  Air / Grease  Screw Length (mm)  Male / 5, Female 11  Material (Main Unit)  SUS303 
    from S$16.99
    Min. 2 days
  14. Dust-proof rubber cap (for pin type grease nipple / 10 pieces)
    ESCO Dust-proof rubber cap (for pin type grease nipple / 10 pieces)
    Dustproof rubber cap. For EA991CY-11, -12, -31, -32, -36, -37
    Esco Part No.  EA991CY-10  Material  Nitrile rubber 
    Rating:
    60%
    from S$23.99
    Min. 2 days
  15. R 1/8 "x12.5mm relief nipple
    ESCO R 1/8 "x12.5mm relief nipple
    Allows pressure from oil and grease to escape.
    Material  Brass bar (nickel plating)  Thread Size  R1/8”  Overall Length (mm)  12.5  Esco Part No.  EA991CY-51 
    from S$3.59
    Min. 2 days
  16. R1 / 8 "-M6x0.75 Adapter (for grease nipple)
    ESCO R1 / 8 "-M6x0.75 Adapter (for grease nipple)
    A special fitting that converts a metric screw into a taper screw for pipes. It can be connected to a hydraulic hose, etc. to enable grease up from a place where refueling is easy.
    Material  Brass bar (nickel plating)  Esco Part No.  EA991CY-101  Screw size  (Male) M6 × 0.75 (Female) Rc1 / 8 ”  Overall Length (mm)  20 
    from S$4.99
    Min. 2 days
  17. KURITA Stainless steel pin type
    KURITA KURITA Stainless steel pin type
    A nipple with a handle that uses a micro hose to refuel the grease gun. For grease lubrication work.
    Type  Pin type  Material (Main Unit)  SUS303 
    from S$12.99
    Min. 2 days
  18. UNF1 / 4 "-UNF5 / 16" -G 1/8 "Grease nipple set
    ESCO UNF1 / 4 "-UNF5 / 16" -G 1/8 "Grease nipple set
    A set of 140 nipples of UNF1 / 4 ”, UNF5 / 16” and G (PF) 1/8 ”.
    Esco Part No.  EA991CX-44  Material  Alloy steel 
    from S$88.99
    Min. 2 days
  19. M10 (male) xG1 / 8 "(female) nipple
    ESCO M10 (male) xG1 / 8 "(female) nipple
    Mass (g)  12  Hex Width Across (mm)  13  Overall Length (mm)  23  Esco Part No.  EA991C-132  Screw size  M10P1.0 (male) x G (PF) 1/8 ”(female)  Material  Steel (galvanized)  Inner Diameter (Φmm)  [Male side] 5 
    Rating:
    80%
    from S$5.19
    Min. 2 days
  20. UNF1 / 4 "-G 1/8" Grease nipple set
    ESCO UNF1 / 4 "-G 1/8" Grease nipple set
    A set of 110 nipples for UNF1 / 4 "and G (PF) 1/8".
    Material  Alloy steel  Esco Part No.  EA991CX-42 
    from S$76.99
    Min. 2 days
  21. Button head (with brass plating)
    No Brand Button head (with brass plating)
    Type  Button head  Specification  With brass plating 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  22. G1 / 8 "(male) X M10 (Female) Nipple
    ESCO G1 / 8 "(male) X M10 (Female) Nipple
    Mass (g)  12  Hex Width Across (mm)  13  Overall Length (mm)  23  Esco Part No.  EA991C-131  Screw size  G (PF) 1/8 ”(male) x M10P1.0 (female)  Material  Steel (galvanized)  Inner Diameter (Φmm)  [Male side] 5 
    from S$5.19
    Min. 2 days
  23. Button head (brass fabric)
    No Brand Button head (brass fabric)
    Specification  Brass fabric  Type  Button head 
    from S$3.29
    Min. 6 days
  24. Grease nipple pin type (SUS303)
    No Brand Grease nipple pin type (SUS303)
    Nipple for grease injection Attach it to a machine tool, etc., and inject grease with a grease pump, etc.
    Type  Pin type  Material  SUS303 
    from S$22.99
    Min. 6 days
  25. Rc1 / 8 "xM6-1.0 Adapter (for grease nipple)
    ESCO Rc1 / 8 "xM6-1.0 Adapter (for grease nipple)
    A special fitting that converts a metric thread into a taper thread for pipes. By connecting to a hydraulic hose, etc., it is possible to grease up from a place where it is easy to refuel.
    Overall Length (mm)  20  Esco Part No.  EA991CY-202  Material  Stainless steel  Screw size  [Female] Rc1 / 8 ", [Male] M6 x 1.0 
    from S$18.99
    Min. 6 days
  26. Swivel nozzle fixed type
    IKO (NIPPON THOMPSON) Swivel nozzle fixed type
    from S$22.99
    Min. 3 days
  27. R 1/4 "x17.5mm relief nipple
    ESCO R 1/4 "x17.5mm relief nipple
    Allows pressure from oil and grease to escape.
    Overall Length (mm)  17.5  Material  Brass bar (nickel plating)  Esco Part No.  EA991CY-52  Thread Size  R1/4” 
    from S$6.19
    Min. 2 days
  28. R1/8"-M6x1.0 Adapter (For Grease Nipple)
    ESCO R1/8"-M6x1.0 Adapter (For Grease Nipple)
    A special fitting that converts a metric screw into a taper screw for pipes. It can be connected to a hydraulic hose, etc. to enable grease up from a place where refueling is easy.
    Material  Brass bar (nickel plating)  Esco Part No.  EA991CY-102  Screw size  (Male) M6 × 1.0 (Female) Rc1 / 8 ”  Overall Length (mm)  20 
    from S$4.99
    Min. 6 days
  29. KURITA Stainless Button Head
    KURITA KURITA Stainless Button Head
    A button-type nipple that uses a micro hose to refuel a grease gun. For grease lubrication work.
    Width Across Flats (mm)  17  Type  Button head  Material (Main Unit)  SUS303 
    from S$18.99
    Min. 5 days
  30. UNF1 / 4 "-PTF1 / 8" Grease nipple set
    ESCO UNF1 / 4 "-PTF1 / 8" Grease nipple set
    UNF (SAE-LT) 1/4 ”-28, 1/8” PTF nipple set of 100 pieces.
    Included Accessories  Tap & Nipple Detachment Wrench  Esco Part No.  EA991CX-101  Material  Steel (galvanized) 
    from S$199.90
    Min. 6 days
  31. R1 / 8 "-UNF1 / 4" adapter (for grease nipple)
    ESCO R1 / 8 "-UNF1 / 4" adapter (for grease nipple)
    A special fitting that converts a metric screw into a taper screw for pipes. It can be connected to a hydraulic hose, etc. to enable grease up from a place where refueling is easy.
    Material  Brass bar (nickel plating)  Esco Part No.  EA991CY-103  Overall Length (mm)  20  Screw size  (Male) UNF1 / 4 ”(Female) Rc1 / 8” 
    from S$4.99
    Min. 6 days
  32. R 1/8 "grease nipple (pin type / stainless steel)
    ESCO R 1/8 "grease nipple (pin type / stainless steel)
    Hex Width Across (mm)  10  Overall Length H (mm)  27  Screw Length S (mm)  Material  Body: SUS303, Ball: SUS304 / Spring  Esco Part No.  EA991CY-36  Screw size  R1/8” 
    from S$12.99
    Min. 6 days
  33. Super Flexible Nozzle Press Fitting Type(with Nozzle)
    IKO (NIPPON THOMPSON) Super Flexible Nozzle Press Fitting Type(with Nozzle)
    Ball Diameter (mm)  11.112  Ball diameter (inch)  7/16 
    from S$8.19
    Min. 5 days
  34. M6-M10 Grease nipple set
    ESCO M6-M10 Grease nipple set
    A set of 100 M6, M8 and M10 nipples.
    Included Accessories  Tap & Nipple Detachment Wrench  Material  Steel (galvanized)  Esco Part No.  EA991CX-100 
    from S$239.90
    Min. 6 days
  35. Rc1 / 8 "xUNF1 / 4" adapter (for grease nipple)
    ESCO Rc1 / 8 "xUNF1 / 4" adapter (for grease nipple)
    A special fitting that converts a metric thread into a taper thread for pipes. By connecting to a hydraulic hose, etc., it is possible to grease up from a place where it is easy to refuel.
    Overall Length (mm)  20  Esco Part No.  EA991CY-203  Material  Stainless steel 
    from S$18.99
    Min. 6 days
  36. Super Flexible Nozzle Press Fitting Type(without Nozzle)
    IKO (NIPPON THOMPSON) Super Flexible Nozzle Press Fitting Type(without Nozzle)
    Ball Diameter (mm)  11.112  Ball diameter (inch)  7/16 
    from S$6.99
    Min. 5 days
  37. AZ brass grease nipple
    AZ AZ brass grease nipple
    It is a hydraulic nipple. Brass type For replacement when grease nipple wear
    Rating:
    100%
    from S$76.99
    Min. 5 days
  38. Button Head (SUS303)
    No Brand Button Head (SUS303)
    Type  Button head  Material  SUS303 
    from S$26.99
    Min. 5 days
  39. G 1/4 "grease nipple (pin type / stainless steel)
    ESCO G 1/4 "grease nipple (pin type / stainless steel)
    Screw Length S (mm)  11  Hex Width Across (mm)  14  Overall Length H (mm)  30  Material  Body: SUS303, Ball: SUS304 / Spring  Esco Part No.  EA991CY-32  Screw size  G1/4” 
    from S$24.99
    Min. 6 days
  40. R1 / 8 "Grease nipple (button head / stainless steel)
    ESCO R1 / 8 "Grease nipple (button head / stainless steel)
    Hex Width Across (mm)  17  Overall Length H (mm)  19  Screw Length S (mm)  Material  Body: SUS303, Ball: SUS304 / Spring  Esco Part No.  EA991CY-46  Screw size  R1/8”  Diameter (Φmm)  [Button] 15 
    from S$21.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction