All Category

Framing Systems

This category includes metal struts, pipes and pipe connection parts, such as struts and clamps. There are hexagonal support and circular support in the metal support. Since the end is threaded, select a screw or female thread as necessary. Widely used as a support to support the structure of various machinery. This category also includes clamps, which are parts that connect shafts together. Cross clamper connected to the cross or T-cross clamper connected to the T-shape. Various other pipe fixing brackets are also available.
View : Grid List
Filter

Items 1 - 40 of 1788

Set Ascending Direction
  1. GF-SF connector L slot S
    SUS GF-SF connector L slot S
    It is a part for connecting the green frame S and SF frame (square aluminum structural material). The long type is a GF-SF connector that can be adjusted in position by loosening the bolts even after connecting with the connector.
    Material  Aluminum extrusion, (bolt / nut) iron 
    from S$2.39
    Min. 11 days
  2. Plastic joint
    SPACIO Plastic joint
    A plastic joint that is fixed to the pipe with a special adhesive. (For corners) * Please bond with Spacia's special adhesive (SA-30, SA-50, SA-100, SA-1000).
    Rating:
    90%
    from S$0.54
    Min. 2 days
  3. Inner Cap
    TMEH JAPAN Inner Cap
    It fits into the end of the pipe to prevent injury and foreign matter from getting inside the pipe.
    Mass (g)  Material  Low density polyethylene 
    Rating:
    97%
    from S$0.59
    Min. 2 days
  4. Corrosion-Resistant Zinc Plate
    No Brand Corrosion-Resistant Zinc Plate
    Material  Zinc 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  5. GF 5 bottle set
    SUS GF 5 bottle set
    GF series standard frame. The most versatile 28mm type that has both functionality and strength.
    Mass (kg/m)  0.37  Section modulus (mm 3 0.83×10 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  6. GA-2S Set Product
    TMEH JAPAN GA-2S Set Product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  224 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  7. Plastic joint cap for Φ28 pipe (inner cap)
    SPACIO Plastic joint cap for Φ28 pipe (inner cap)
    Suitable Pipe  Standard pipe for Spacia pipe system 
    Rating:
    86%
    from S$0.54
    Min. 2 days
  8. GA-15S Set Product
    TMEH JAPAN GA-15S Set Product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    suitable pipe, nominal diameter (mm)  28  Mass (g)  90 
    Rating:
    97%
    from S$6.39
    Min. 2 days
  9. GA-1S Set Product
    TMEH JAPAN GA-1S Set Product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  136 
    Rating:
    93%
    from S$6.19
    Min. 2 days
  10. DPC pipe end cap
    NBK (Nabeya Bi-tech Kaisha) DPC pipe end cap
    A plastic cap that attaches to the tip of the aluminum pipe DAP. To install, just press fit. Beautifully decorates the tip of the aluminum pipe.
    Dimension e (mm)  Material / Finish  Polyethylene (matte black) 
    Rating:
    92%
    from S$0.76
    Min. 2 days
  11. Metal Joint
    SPACIO Metal Joint
    A metal joint is a set joint consisting of multiple parts. Use a hexagon wrench 5 mm (JIS standard) for tightening. A cross hole is attached to the joint penetration part for easy positioning during assembly. Joint that attaches two pipes in parallel
    Thickness (mm)  About 2.6 
    Rating:
    88%
    from S$5.59
    Min. 2 days
  12. GA-90S set product
    TMEH JAPAN GA-90S set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  205 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  13. Pipe stand S JB-202
    SPACIO Pipe stand S JB-202
    It is used as a stand when erecting a pipe.
    Mass (g)  295  Material  Steel (trivalent chromate treatment)  Trusco Part No.  108-0947  Inner Dia. x Outer Dia. (Φmm)  28×32 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  14. GA-7S set product
    TMEH JAPAN GA-7S set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  228  suitable pipe, nominal diameter (mm)  28 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  15. Caster for pipe system, adjustable type (with stopper)
    SPACIO Caster for pipe system, adjustable type (with stopper)
    Axel Diameter T (mm)  23.5  Material (Wheel)  Elastomer  Material (Main Unit)  Steel  Shape  Swivel caster S  Specification  Swivel caster S 
    Rating:
    87%
    from S$8.79
    Min. 2 days
  16. Pipe cap
    TAKIGEN MFG Pipe cap
    Φ48.6 Pipe cap Made of metal, it has excellent weather resistance and corrosion resistance. It can be easily installed just by pushing it in. This product is a metal cap. When installing, push it in by hand or tap the top edge lightly with a plastic hammer to install it. If you hit it with a hard... Read More
    TAKIGEN code  24535 
    Rating:
    98%
    from S$2.69
    Min. 2 days
  17. GA-66 set product
    TMEH JAPAN GA-66 set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  68  Suitable for  Pipe with an outer diameter of Φ28 mm 
    Rating:
    87%
    from S$7.39
    Min. 2 days
  18. GA-104 set product
    TMEH JAPAN GA-104 set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  150 
    Rating:
    92%
    from S$8.49
    Min. 2 days
  19. Zinc ring (corrosion-resistant zinc ring)
    No Brand Zinc ring (corrosion-resistant zinc ring)
    It is a must-have item for marine boats and fishing boats. Since it is a two-piece type, it can be installed without removing the propeller. For marine boats, yachts, cruisers, fishing boats, etc.
    Material  Zinc 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  20. NDQ Square pipe joint
    IMAO NDQ Square pipe joint
    It is a RoHS directive compliant product.
    Allowable Load (N)  5000 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  21. Caster for pipe system, universal
    SPACIO Caster for pipe system, universal
    Axel Diameter T (mm)  23.5  Material (Wheel)  Elastomer  Stopper  None  Caster Type  Plug-in caster  Material (Main Unit)  Steel  Specification  Swivel caster  Shape  Swivel caster 
    Rating:
    90%
    from S$7.39
    Min. 2 days
  22. Marunouchi cap (SUS304)
    Miyoshi Kikai (former Miyoshi Pijon) Marunouchi cap (SUS304)
    Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  23. Square pipe (no scale)
    Miyoshi Kikai (former Miyoshi Pijon) Square pipe (no scale)
    It does not rotate and can be easily positioned and reproduced. A frame material that requires linear movement of equipment and secure fixing. The outer diameter tolerance is manufactured according to the inner diameter tolerance of the pijon (clamp). The outer shape of the pipe has a negative to... Read More
    Rating:
    55%
    from S$18.99
    Min. 2 days
  24. Green Frame L2000
    SUS Green Frame L2000
    Resistance  109~11Ω  Length (mm)  2000  Suitable for  Green frame N 
    Rating:
    88%
    from S$15.99
    Min. 2 days
  25. Cross clamper
    NBK (Nabeya Bi-tech Kaisha) Cross clamper
    A clamper that connects two shafts to a cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.
    Material (Main Unit)  Aluminum (A6063)  Finish  Body: Barrel polishing  Included Accessories  Hexagon socket head cap screw  Material (Screw)  SUS304 
    from S$26.99
    Min. 2 days
  26. GA-4S Set Product
    TMEH JAPAN GA-4S Set Product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  232 
    Rating:
    90%
    from S$8.69
    Min. 2 days
  27. GA-3S set product
    TMEH JAPAN GA-3S set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  310 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  28. rubber foot
    TMEH JAPAN rubber foot
    These are the parts used for the legs.
    Mass (g)  10 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  29. Plastic joint
    TMEH JAPAN Plastic joint
    Lightweight plastic joint. It is used by adhering it to the pipe with a special adhesive.
    Material  ABS resin 
    Rating:
    93%
    from S$0.69
    Min. 2 days
  30. Metal bushing
    TMEH JAPAN Metal bushing
    These are the parts used for the legs.
    Mass (g)  90  Material  Iron 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  31. GF S 5-piece set
    SUS GF S 5-piece set
    It is a frame with an outer dimension of 19 mm.
    Mass (kg/m)  0.2  Section modulus (mm 3 0.28×10 
    Rating:
    50%
    from S$21.99
    Min. 2 days
  32. Plastic joint cap (outer cap)
    SPACIO Plastic joint cap (outer cap)
    Suitable Pipe  Standard pipe for Spacia pipe system 
    from S$0.62
    Min. 2 days
  33. Swivel caster for low floor weight (with stopper)
    TAKIGEN MFG Swivel caster for low floor weight (with stopper)
    A heavy load caster with a low mounting height and a high allowable load. OA equipment, large and medium-sized equipment, trolleys, wagons
    Material (Main Unit)  Hot rolled steel plate (SPHC)  Shape  With free wheel stopper  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  34. Joint B & N set
    TMEH JAPAN Joint B & N set
    Bolts and nuts for assembling metal joints.
    Mass (g)  10 
    from S$0.74
    Min. 2 days
  35. Round pipe without scale
    Miyoshi Kikai (former Miyoshi Pijon) Round pipe without scale
    It can be slid and turned freely and can be used flexibly. A frame material that allows you to freely attach equipment and position the display. The outer diameter tolerance is manufactured according to the inner diameter tolerance of the pijon (clamp). The outer diameter of the pipe has a negati... Read More
    Overall Length (mm)  2000 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  36. Pinch-type pipe stand
    SPACIO Pinch-type pipe stand
    A pipe stand that allows you to easily attach a Spacia pipe to a ready-made work table top plate. It is a sandwich type and does not require any special processing. For users who want to retrofit the off-the-shelf work table with a pipe system.
    Height (mm)  252.8  Material  Steel (baked paint)  Trusco Part No.  420-3518  Length (mm)  60  Mass (g)  677  Width (mm)  100 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  37. GA-8S set product
    TMEH JAPAN GA-8S set product
    It is an assembly type pipe fixing bracket. It can be easily fixed by simply tightening the bolts and nuts with a hexagon wrench.
    Mass (g)  112 
    from S$6.99
    Min. 2 days
  38. Adjuster
    SPACIO Adjuster
    Material (Bolt)  Steel 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  39. Insert nut Φ24M12 JB-406M12
    SPACIO Insert nut Φ24M12 JB-406M12
    Trusco Part No.  353-6360  Mass (g)  96.2  Suitable Pipe  Standard pipe for Spacia pipe system 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  40. GF handy cutter
    SUS GF handy cutter
    A handy cutter for green frames. * Available frame items: GFF-000
    Mass (g)  605 
    Rating:
    87%
    from S$249.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1788

Set Ascending Direction