Clamps
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304from S$26.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both ... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)from S$36.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304from S$24.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both round shafts and squa... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)from S$33.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Free cross clamperA clamper in which two T-cross clampers FCTA FCTS are assembled with a connecting shaft. Two shafts can be connected at any angle. One side is a clamping type. Easy to install / remove the shaft and adjust the angle. Moreover, it does not damage the shaft. Convenient for adjusting side guides and... Read MoreMaterial (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Shaft SUS304 Material (Screw) SUS304from S$59.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Cross bracketA bracket that connects the shaft to the side panel or aluminum frame of the transport line. It is suitable for the groove pitch of commercially available aluminum frames and the screw diameter of fixing nuts. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the s... Read MoreMaterial (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304from S$27.99Min. 2 days
- No Brand Spacer block Through-hole type (electroless nickel plating)Dimension L (mm) A-(2×X) Surface Treatment Electroless nickel plating Material SS400 Type Through holefrom S$27.99Min. 14 days
- NBK (Nabeya Bi-tech Kaisha) Cross bracketA bracket that connects the shaft to the side panel or aluminum frame of the transport line. It is suitable for the groove pitch of commercially available aluminum frames and the screw diameter of fixing nuts. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the s... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)from S$39.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) T-cross clamperA clamper that connects two shafts to a T-shaped cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Space-saving layout is possible. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be use... Read MoreMaterial (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304from S$29.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Free cross clamperA clamper in which two T-cross clampers FCTA FCTS are assembled with a connecting shaft. Two shafts can be connected at any angle. One side is a clamping type. Easy to install / remove the shaft and adjust the angle. Moreover, it does not damage the shaft. Convenient for adjusting side guides and... Read MoreFinish Body: Barrel polishing Material (Screw) SUS304 Shaft SUS304 Material (Main Unit) Stainless steel (SUS304)from S$96.99Min. 4 days
- Miyoshi Machinery UPA type (general-purpose type, cleaving)Easy to support fixed bearing outer diameters such as bearings and shafts Please use UPA as a set of 2 to maintain the core high accuracy (B dimension) at the time of mounting.Tolerance Φd H7from S$49.99Min. 3 days
- Miyoshi Machinery UPW type (general-purpose type, split tightening)Easy to support fixed bearing outer diameters such as bearings and shaftsTolerance Φd H7from S$38.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) T-cross clamperA clamper that connects two shafts to a T-shaped cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Space-saving layout is possible. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corr... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)
- Miyoshi Machinery URA type (fixed type, press fit)Compatible with fixed bearing outer diameters that require accuracy Please use URA as a set of 2 to maintain the core high accuracy (B dimension) at the time of mounting.Tolerance Φd Js6from S$36.99Min. 3 days
- Miyoshi Machinery NXO slide NXFT seriesEasy to reproduce the position without turning. It also functions for rotation transmission and expansion and contraction. Both the sleeve and shaft can be cut at any position.from S$159.90Min. 4 days
- No Brand Spacer block tap type (iron trioxide coating)Dimension L (mm) A-(2×X) Surface Treatment Iron oxide coating Material SS400 Type Tapfrom S$24.99Min. 14 days
- No Brand Spacer block Through-hole type (iron trioxide coating)Dimension L (mm) A-(2×X) Surface Treatment Iron oxide coating Material SS400 Type Through holefrom S$24.99Min. 14 days
- Miyoshi Machinery FPA type (Flange type, Cleavage)Easy to support fixed bearing outer diameters such as bearings and shafts Please use FPA as a set of twoTolerance Φd H7from S$36.99Min. 3 days
- No Brand Spacer block tap type (electroless nickel plating)Surface Treatment Electroless nickel plating Material SS400 Type Tapfrom S$26.99Min. 11 days
- Miyoshi Machinery URW type (fixed type, press-fit)Compatible with fixed bearing outer diameters that require accuracyTolerance Φd Js6from S$22.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both round shafts and squ... Read MoreDimension P (mm) 10 Dimension H (mm) 11 Dimension A (mm) 12 Mass (g) 27 Dimension W (mm) 32 Dimension D1 (Φmm) 8(H8) Dimension D2 (Φmm) 8(H8) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M4 Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 10(H11) Dimension B2 (mm) 12(H11) Dimension D1 (Φmm) 12(H8) Dimension D2 (Φmm) 15(H8) Dimension H (mm) 18 Dimension A (mm) 19 Dimension P (mm) 19 Mass (g) 39 Dimension W (mm) 55 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M5 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension P (mm) 10 Dimension H (mm) 11 Dimension A (mm) 12 Dimension W (mm) 32 Dimension D1 (Φmm) 8(H8) Dimension D2 (Φmm) 8(H8) Mass (g) 9 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M4 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 10(H11) Dimension D1 (Φmm) 12(H8) Dimension B2 (mm) 16(H11) Dimension H (mm) 20 Dimension D2 (Φmm) 20(H8) Dimension P (mm) 24 Dimension A (mm) 25 Dimension F (mm) 5.5 Dimension W (mm) 64 Mass (g) 77 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M5 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 16(H11) Dimension B2 (mm) 16(H11) Dimension H (mm) 20 Dimension D1 (Φmm) 20(H8) Dimension D2 (Φmm) 20(H8) Dimension P (mm) 24 Dimension A (mm) 25 Dimension W (mm) 64 Mass (g) 66 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M6 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both... Read MoreDimension B2 (mm) 10(H11) Dimension D1 (Φmm) 10(H8) Dimension D2 (Φmm) 12(H8) Dimension P (mm) 15 Dimension H (mm) 15 Dimension A (mm) 16 Dimension F (mm) 4.5 Dimension W (mm) 45 Mass (g) 65 Dimension B1 (mm) 8(H11) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M4 Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B2 (mm) 10(H11) Dimension D1 (Φmm) 10(H8) Dimension D2 (Φmm) 12(H8) Dimension H (mm) 15 Dimension P (mm) 15 Dimension A (mm) 16 Mass (g) 22 Dimension F (mm) 4.5 Dimension W (mm) 45 Dimension B1 (mm) 8(H11) Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M4 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Free cross clamperA clamper in which two T-cross clampers FCTA FCTS are assembled with a connecting shaft. Two shafts can be connected at any angle. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of stainless stee... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304 Shaft SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both... Read MoreDimension D2 (Φmm) 10(H8) Dimension P (mm) 12 Dimension H (mm) 14 Dimension A (mm) 14 Dimension F (mm) 4.5 Dimension W (mm) 40 Mass (g) 46 Dimension B2 (mm) 8(H11) Dimension D1 (Φmm) 8(H8) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M4 Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 12(H11) Dimension D1 (Φmm) 15(H8) Dimension B2 (mm) 16(H11) Dimension H (mm) 20 Dimension D2 (Φmm) 20(H8) Dimension P (mm) 24 Dimension A (mm) 25 Dimension W (mm) 64 Mass (g) 75 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M6 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 10(H11) Dimension B2 (mm) 10(H11) Dimension D2 (Φmm) 12(H8) Dimension D1 (Φmm) 12(H8) Dimension H (mm) 15 Dimension P (mm) 15 Dimension A (mm) 16 Mass (g) 21 Dimension F (mm) 4.5 Dimension W (mm) 45 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M4 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension D1 (Φmm) 10(H8) Dimension D2 (Φmm) 10(H8) Dimension P (mm) 12 Dimension H (mm) 14 Dimension A (mm) 14 Mass (g) 15 Dimension W (mm) 40 Dimension B2 (mm) 8(H11) Dimension B1 (mm) 8(H11) Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M4 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) T-cross clamperA clamper that connects two shafts to a T-shaped cross. Secure it to the shaft with a set screw. It has excellent cost performance. Space-saving layout is possible. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance,... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both... Read MoreDimension B1 (mm) 16(H11) Dimension B2 (mm) 16(H11) Mass (g) 190 Dimension H (mm) 20 Dimension D2 (Φmm) 20(H8) Dimension D1 (Φmm) 20(H8) Dimension P (mm) 24 Dimension A (mm) 25 Dimension F (mm) 5.5 Dimension W (mm) 64 Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M5 Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension P (mm) 10 Dimension H (mm) 11 Dimension A (mm) 12 Dimension W (mm) 32 Dimension F (mm) 4 Dimension D2 (Φmm) 8(H8) Dimension D1 (Φmm) 8(H8) Mass (g) 9 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M3 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension D1 (Φmm) 10(H8) Dimension B2 (mm) 12(H11) Dimension D2 (Φmm) 15(H8) Dimension H (mm) 18 Dimension P (mm) 19 Dimension A (mm) 19 Mass (g) 41 Dimension W (mm) 55 Dimension B1 (mm) 8(H11) Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Thread Diameter M M5 Material (Screw) SUS304Discontinued
- NBK (Nabeya Bi-tech Kaisha) Parallel clamperA clamper that connects two shafts in parallel. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Dimension B1 (mm) 12(H11) Dimension D1 (Φmm) 15(H8) Dimension B2 (mm) 16(H11) Dimension H (mm) 20 Dimension D2 (Φmm) 20(H8) Dimension P (mm) 24 Dimension A (mm) 25 Dimension F (mm) 5.5 Dimension W (mm) 64 Mass (g) 73 Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Thread Diameter M M5 Material (Screw) SUS304Discontinued
Filter by categories