Cross Clamps
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304from S$26.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Clamping type. Easy to install and remove the shaft. Moreover, it does not damage the shaft. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both ... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head cap screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)from S$36.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of lightweight aluminum, it can be used for both round and square shafts.Material (Main Unit) Aluminum (A6063) Finish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304from S$24.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Cross clamperA clamper that connects two shafts to a cross. Secure the shaft with the set screw. It has excellent cost performance. Convenient for adjusting side guides and sensors on the transport line. Made of stainless steel with excellent corrosion resistance, it can be used for both round shafts and squa... Read MoreFinish Body: Barrel polishing Included Accessories Hexagon socket head set screw Material (Screw) SUS304 Material (Main Unit) Stainless steel (SUS304)from S$33.99Min. 4 days
- No Brand Spacer block Through-hole type (electroless nickel plating)Dimension L (mm) A-(2×X) Surface Treatment Electroless nickel plating Material SS400 Type Through holefrom S$27.99Min. 14 days
- Miyoshi Machinery UPA type (general-purpose type, cleaving)Easy to support fixed bearing outer diameters such as bearings and shafts Please use UPA as a set of 2 to maintain the core high accuracy (B dimension) at the time of mounting.Tolerance Φd H7from S$49.99Min. 3 days
- Miyoshi Machinery UPW type (general-purpose type, split tightening)Easy to support fixed bearing outer diameters such as bearings and shaftsTolerance Φd H7from S$38.99Min. 4 days
- Miyoshi Machinery URA type (fixed type, press fit)Compatible with fixed bearing outer diameters that require accuracy Please use URA as a set of 2 to maintain the core high accuracy (B dimension) at the time of mounting.Tolerance Φd Js6from S$36.99Min. 3 days
- Miyoshi Machinery NXO slide NXFT seriesEasy to reproduce the position without turning. It also functions for rotation transmission and expansion and contraction. Both the sleeve and shaft can be cut at any position.from S$159.90Min. 4 days
- No Brand Spacer block tap type (iron trioxide coating)Dimension L (mm) A-(2×X) Surface Treatment Iron oxide coating Material SS400 Type Tapfrom S$24.99Min. 14 days
- No Brand Spacer block Through-hole type (iron trioxide coating)Dimension L (mm) A-(2×X) Surface Treatment Iron oxide coating Material SS400 Type Through holefrom S$24.99Min. 14 days
- Miyoshi Machinery FPA type (Flange type, Cleavage)Easy to support fixed bearing outer diameters such as bearings and shafts Please use FPA as a set of twoTolerance Φd H7from S$36.99Min. 3 days
- No Brand Spacer block tap type (electroless nickel plating)Surface Treatment Electroless nickel plating Material SS400 Type Tapfrom S$26.99Min. 11 days
- Miyoshi Machinery URW type (fixed type, press-fit)Compatible with fixed bearing outer diameters that require accuracyTolerance Φd Js6from S$22.99Min. 7 days