Components for Die & Positioning
This category includes all mold related parts such as mold parts, positioning parts (plungers, pins, adjustment bolts, etc.), cartridge heaters, etc. Not only small parts for molds, but also essential parts such as punches for precise drilling are available. Plungers and pins are also available as positioning parts. The plunger incorporates a spring inside and has a reciprocating mechanism at the tip. These parts are used in the field where parts are stamped and produced using molds, and are used in the manufacturing stage of various machine parts.
Other Related Pages
- MonotaRO Stud BoltFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Material S45C Hardness HRC 25~30 Heat Treatment Yes Surface Treatment Homo processing
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- Ohkita Dowel Pin Type AChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- NABEYA Step ClampUsed as a pair with a step blockSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- SUPER TOOL Universal Clamp (Swivel Type) (Main Unit, Washer Set)A dedicated size that fits perfectly with an injection molding machine.Material S55C
- Osaka Spirit Ball plunger (normal type for light load)Positioning parts such as indexers and stoppers.
- NABEYA Plain clampSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- IMAO BJ749 T Slot NutThe size down type has a female thread processing that is smaller than the female thread size of a general T groove. Please use it when downsizing, such as attaching M12 parts to the T groove for M16. It is a RoHS directive compliant product.Dimension C (mm) 10(-0.2/-0.6) Dimension B (mm) 12 Dimension A (mm) 15 Mass (g) 15 Dimension D (mm) 6 Dimension E (mm) M8×1.25 Type Standard
- SUPER TOOL Uni clamp (flat type)In combination with screw supports, etc., the work piece is firmly fixed. For fixing work pieces.from S$27.99Min. 2 days
- SUPER TOOL Uni-clamp (free type) (main unit)It is a dedicated size that fits perfectly. For fixing work pieces.Hardness HRC 38~43 Finish Nickel chrome plating Heat Treatment Quenching Material S55C Type only a main partfrom S$16.99Min. 2 days
- NABEYA Universal ClampIt can be tightened steplessly from tall workpieces to short workpieces.RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Semi-cylindrical washer: Hardened HRC30from S$109.90Min. 4 days
- ESCO M 8 Flat WasherOuter Diameter (Φmm) 23 Dimension D (mm) 23 Thickness (mm) 4 Dimension H (mm) 4 Dimension D1 (mm) 8.4 Esco Part No. EA637GP-8 Material Hardened steel Suitable Screw M8from S$1.89Min. 2 days
- NABEYA Grab screw (SGB)Please use it as a set with the thrust pad (SGB). (Pad sold separately)Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material SUM22Lfrom S$5.69Min. 4 days
- IMAO BJ734 Clamp restIt is a RoHS directive compliant product.Dimension D (mm) 15 Dimension C (Φmm) 20 Mass (g) 310 Dimension E (mm) 36 Dimension G (mm) 65 Dimension B (mm) 75 Dimension A (mm) 94 Dimension F (mm) M20×2.5from S$35.99Min. 3 days
- HALDER Locating pin, DIN6321 / Locating pin, DIN6321B typeShape B RoHS directive (corresponding to 10 substances) Correspondence Material Tool steel / quenching / polishingfrom S$24.99Min. 7 days
- IMAO Ball lock pinFrequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate. For positioning and temporary fi... Read MoreDimension D (Φmm) 10(-0.03/-0.13) Dimension D1 (mm) 11.5 Dimension D2 (mm) 12.7 Dimension H (mm) 13 Dimension A (mm) 25 Dimension L1 (mm) 9(±1) Specification Ball lock pin Material (Ball) SUS440C Material (Shank) SUS630from S$49.99Min. 3 days
- HALDER Grab screw, DIN6332, with thrust point / with slotRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 7 days
- NEW STRONG T-slot bolt Screw M20 Total length 200 mmThread Size M20 Trusco Part No. 837-9092 Overall Length (mm) 200from S$44.99Min. 4 days
- NABEYA Q Lock element (Locate pin)It is a two-sided restraint type jig setup element that has "high speed", "high accuracy", and "high rigidity" in the jig replacement work and positioning. It can be used by incorporating it into an existing jig. Supports automatic jig replacement.Material Body: SCM440 Steel ball: SUJ2 RoHS directive (corresponding to 10 substances) Correspondence Type Locate pinfrom S$229.90Min. 4 days
- HALDER Pressure pin, plastic spring and pin / reinforced springRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 7 days
- CHAMPION CORPORATION Back shot pin BSPDimension J (mm) 10 Dimension H (mm) 120 Hardness 58~60HRC RoHS directive (corresponding to 10 substances) Correspondence Material SCM415from S$73.99Min. 5 days
- HALDER Strap with brass plate / Strap onlyRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 11 days
- MonotaRO Flange NutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Heat Treatment Yes Surface Treatment Homo processing Hardness HRC 30~35 Material S45C
- MonotaRO Flat washerFor positioning jigs during cutting. * Please refrain from using it for any other purpose.Hardness HRC 45~50 Surface Treatment Homo processing Heat Treatment Homo processing Material S45C
- MonotaRO Vertical Toggle ClampDownward pressure type toggle clamp. The push position can be adjusted with the bolt and nut at the tip. For various fixing and temporary holding of metal and wood. * Do not use for anything other than its intended purpose.Type Downward pressure type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome)
- MonotaRO T-slot nutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Hardness HRC 30~35 Surface Treatment Homo processing Material S45C Heat Treatment Yes
- NEW STRONG Stud BoltThere are threads on both ends. When the screw on the tightening side is tired, it can be used on the T-nut side. Tightening the clamp * If the object to be tightened is slanted, be careful when tightening.Hardness HRC 20~25 Surface Treatment Black dyed Material S45C
- Ohkita Stripper Bolt (Polished Type)Integrated type, the body is polished and finished. It is especially designed to withstand repeated impacts in the pulling direction. Mainly used to hold the stripper plate of the moldRoHS directive (corresponding to 10 substances) Correspondence Hardness HRC34~44 Material SCM435
- KM Seimitsu Fixed bushing standard grade AK type without collar* The production size of the AK type is different from that of the fixed bush GK type for guides. Cannot be used with the plug-in bush (CK / DK / EK / FK type). * There is no AK type for reamers. Please use the BRK type of fixed bush with brim for reamer processing. * The outer diameter (D) of th... Read More
- MonotaRO Side push type toggle clamp* Do not use for anything other than its intended purpose.Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Type Side push type
- SUPER TOOL Flange NutAny clamp can be tightened. Since it is a flange specification, it can be tightened stably and stably. For tightening the jig body.Finish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC30-40 Material S45C
- NABEYA Double screwWith anti-loosening nylon lock. You can easily change the existing tap hole diameter. It can also be used to fix problems with tap holes.
- Osaka Spirit Ball Lock PinHardness HRC (Ball) 55~ Dimension A (Φmm) 25
- SUPER TOOL Flat Washer (Large Diameter Type)Finish Black dyed Heat Treatment Hardened HRC 35-45 Type Plain washer Material S45C
- KAKUTA Push Type Toggle ClampSide-push type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not to get your hands caught.
- CHAMPION CORPORATION Space Ring ESRHardness - Dimension T (mm) 4(+0.02~+0.01) RoHS directive (corresponding to 10 substances) Correspondence Material S45C