Clamp Positioning Parts
Other Related Pages
- Ohkita Dowel Pin Type AChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- CHAMPION CORPORATION Back shot pin BSPDimension J (mm) 10 Dimension H (mm) 120 Hardness 58~60HRC RoHS directive (corresponding to 10 substances) Correspondence Material SCM415from S$73.99Min. 5 days
- Ohkita Dowel pin type CChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~-0.005 Hardness HRC58~62 Material SCM445
- KSSC Super Shaft (Tolerance h7)This standard is a standardized product with reference to JIS B 1354 parallel pins.Material SUS304
- Ohkita Dowel Pin E Type with Internal Thread (with Straight Groove)Uses chromoly steel with excellent toughness. It has an internal screw for pulling out and a straight groove for bleeding air. Mainly used for positioning molds, jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445 Tolerance m5
- Ohkita Knock outer (without knock pin)A tool for pulling out dowel pins, parallel pins, taper pins, etc. with internal threads. It's powerful. By replacing the holder cap at the tip and the hexagon socket head cap screw, it is possible to handle screw diameters from M4 to M10. The workability is good, and the key points are harde... Read MoreSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC38~42 Material S45C
- Ohkita Dowel Pin Type BChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~+0.005 Hardness HRC58~62 Material SCM445
- KSSC Super shaft (tolerance m6)This standard is a standardized product with reference to JIS B 1354 parallel pins.Material SUS304
- Osaka Spirit Dowel pin with internal thread (TPMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.29Min. 2 days
- Osaka Spirit Dowel pin A type (iron / fabric) (packed product)Surface Treatment Phosphatefrom S$5.69Min. 3 days
- No Brand Stopper block straight type (drilled hole)Type Straight Hole type Drill hole Material S45Cfrom S$11.99Min. 2 days
- Ohkita Dowel Pin C Type with Internal Thread (with Spiral Groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~-0.005 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445from S$1.59Min. 5 days
- IMAO SDP-09-N Digital position indicatorIt is a counter window with a magnifying glass. SKP-09 can be used to prevent shaft rotation due to machine vibration. Shaft hole diameter Φ20mm (Φ12, 14, 15 and 16 are possible by using a shaft sleeve) Made of polyamide and lightweight. Character height 7mm At startup, set it to 1/3 or less of t... Read MoreShaft Diameter (Φmm) 20 Character Height (mm) 7 Color (housing) Orange
- Ohkita Dowel pin A type with internal thread (with spiral groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. It has an internal screw for pulling out and a spiral groove for air bleeding. Mainly used for positioning molds, jigs, etc.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- Ohkita Dowel pin B type with internal thread (with spiral groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~+0.005 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- IMAO DR / DL / DC dial indicatorThe two-needle dial indicator can accurately read the number of revolutions. When it is rotated once, the long hand makes one rotation and the short hand advances by one scale. (Reverse rotation returns the scale) Dedicated handle wheels and knobs are available for easy installation. The operatin... Read MoreDimension B (mm) 25from S$66.99Min. 3 days
- IMAO SDP-04 Digital position indicatorLightweight and compact. Shaft hole diameter Φ14mm (Φ6, 8, 10 and 12 are possible by using a shaft sleeve) It is a counter window with a magnifying glass. Character height 6mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden... Read MoreMass (g) 50 Color (housing) Orangefrom S$129.90Min. 3 days
- KONISHI MFG (MIYOSHI) Shaft sleeve SS, SS-SSurface Treatment Black oxide black Material Steel SUM22from S$9.69Min. 2 days
- Accurate Shaft Tolerance h7 B TypeJig positioning pins, etc.Surface Roughness (S) 1 or less Hardness (Hv) 300 or more Material SUS304(JIS G 4303)from S$22.99Min. 5 days
- CHAMPION CORPORATION Runner lock pin RLPCRoHS directive (corresponding to 10 substances) Correspondence Hardness Induction hardening, 58-60HRC Material SK3
- NeoStar Digital position indicator (4-digit display, orange)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Digit Number of Display 4(0000~9999) Mass (g) 44 Color Orange Material (Main Unit) PA6 (6 nylon)
- NeoStar Digital position indicator (5-digit display, orange)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Mass (g) 44 Digit Number of Display 5(00000~99999) Color Orange Material (Main Unit) PA6 (6 nylon)from S$75.99Min. 4 days
- KONISHI MFG (MIYOSHI) Dial indicator MDDimension h1 (mm) 18 Dimension H 25 Allowable Rotation Speed (min -1 [rpm]) 300 Operating Temperature (℃) max60 min-20from S$76.99Min. 5 days
- No Brand Stopper block straight type (counterbore hole)Type Straight Material S45C Hole type Prickly hole
- IMAO SDP-10 Digital Position IndicatorShaft hole diameter Φ30mm (Φ18, 20, 22, 25 are possible by using shaft sleeve) Made of polyamide and lightweight. Character height 6mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden stop. If the shaft moves in the thrust (... Read MoreMass (g) 100 Shaft Diameter (Φmm) 30 Color (housing) Orange Material (Housing) Polyamide (6 nylon) Included Accessories Rubber cushion …… 1 piecefrom S$279.90Min. 3 days
- Accurate Shaft tolerance m6 A typeJig positioning pins, etc.Surface Roughness (S) 1 or less Hardness (Hv) 300 or more Material SUS304(JIS G 4303)from S$22.99Min. 6 days
- CHAMPION CORPORATION Runner lock pin RLPNRoHS directive (corresponding to 10 substances) Correspondence Hardness Induction hardening, 58-60HRC Material SK3from S$6.79Min. 5 days
- IMAO SDP-02 Digital position indicatorLightweight and ultra-compact. Shaft hole diameter Φ10mm Character height 4mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden stop. If the shaft moves in the thrust (axis) direction, it cannot be used. It is a RoHS directiv... Read MoreMass (g) 20 Reading direction Horizontal Color (housing) Orangefrom S$139.90Min. 3 days
- No Brand Stopper block with tap (with tap)Hole type With tap Type With tap Material S45C
- ESCO M6x30mm [With urethane] Stopper boltUrethane pads are adhered to applications such as work positioning and stoppers to absorb impact.Size (mm) M6×30 Dimension H (mm) 4 Dimension h (mm) 2 Dimension T (mm) 3.6 Dimension B (mm) 10 Dimension L1 (mm) 3 Dimension C (mm) About 11.5 Esco Part No. EA948E-7 Dimension t (mm) 2 Mass (g) 10 Dimension D (mm) 8from S$13.99Min. 4 days
- Iwata Mfg. Set base (seribolt type) PBIt can be used for positioning motor bases and jigs, and adjusting belt tension. A type that is positioned by pushing with an adjustment bolt.RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 4 days
- ESCO M5x30mm [With urethane] Stopper boltUrethane pads are adhered to applications such as work positioning and stoppers to absorb impact.Dimension H (mm) 3.5 Size (mm) M5×30 Dimension T (mm) 3.2 Dimension C (mm) About 9.2 Dimension t (mm) 1.5 Dimension h (mm) 1.5 Mass (g) 5 Dimension L1 (mm) 3 Dimension D (mm) 6 Esco Part No. EA948E-6 Dimension B (mm) 8from S$13.99Min. 4 days
- ESCO M8x50mm [With urethane] Stopper boltUrethane pads are adhered to applications such as work positioning and stoppers to absorb impact.Dimension D (mm) 10 Mass (g) 20 Dimension L1 (mm) 3 Esco Part No. EA948E-12 Dimension C (mm) About 15 Dimension h (mm) 2 Dimension t (mm) 2 Dimension T (mm) 5 Dimension H (mm) 5.5 Dimension B (mm) 13 Size (mm) M8×50from S$14.99Min. 4 days
- HALDER Oscillating pad / with male thread, flat / heat treated steel, heat treatment, phosphate treatmentRoHS directive (corresponding to 10 substances) Correspondence Surface Planefrom S$73.99Min. 7 days
- KONISHI MFG (MIYOSHI) Digital position indicator (vertical right rotation) SDP04Hole diameters of 6, 8, 10, and 12 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 50 Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$139.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (standard counterclockwise rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Direction of Rotation Left Series N Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$159.90Min. 5 days
Filter by categories