Indicators
An indicator is a device that shows a numerical value calculated from the number of revolutions. By attaching to the feed rotation shaft, the count is displayed from the amount of work. It can be used in various fields such as packaging machines and machine tools. The material used is 6 nylon or free-cutting steel. There are various counter reading directions such as horizontal, vertical, and horizontal front, and in addition to the size, there is a difference between right rotation and left rotation, so it is necessary to select an appropriate indicator. Also, when using it, be sure to follow the precautions such as starting at 1/3 or less of the permissible rotation speed, and not accelerating or stopping suddenly.
Other Related Pages
- IMAO SDP-09-N Digital position indicatorIt is a counter window with a magnifying glass. SKP-09 can be used to prevent shaft rotation due to machine vibration. Shaft hole diameter Φ20mm (Φ12, 14, 15 and 16 are possible by using a shaft sleeve) Made of polyamide and lightweight. Character height 7mm At startup, set it to 1/3 or less of t... Read MoreShaft Diameter (Φmm) 20 Character Height (mm) 7 Color (housing) Orange
- IMAO DR / DL / DC dial indicatorThe two-needle dial indicator can accurately read the number of revolutions. When it is rotated once, the long hand makes one rotation and the short hand advances by one scale. (Reverse rotation returns the scale) Dedicated handle wheels and knobs are available for easy installation. The operatin... Read MoreDimension B (mm) 25from S$66.99Min. 3 days
- IMAO SDP-04 Digital position indicatorLightweight and compact. Shaft hole diameter Φ14mm (Φ6, 8, 10 and 12 are possible by using a shaft sleeve) It is a counter window with a magnifying glass. Character height 6mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden... Read MoreMass (g) 50 Color (housing) Orangefrom S$129.90Min. 3 days
- KONISHI MFG (MIYOSHI) Shaft sleeve SS, SS-SSurface Treatment Black oxide black Material Steel SUM22from S$9.69Min. 2 days
- NeoStar Digital position indicator (4-digit display, orange)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Digit Number of Display 4(0000~9999) Mass (g) 44 Color Orange Material (Main Unit) PA6 (6 nylon)
- NeoStar Digital position indicator (5-digit display, orange)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Mass (g) 44 Digit Number of Display 5(00000~99999) Color Orange Material (Main Unit) PA6 (6 nylon)from S$75.99Min. 4 days
- KONISHI MFG (MIYOSHI) Dial indicator MDDimension h1 (mm) 18 Dimension H 25 Allowable Rotation Speed (min -1 [rpm]) 300 Operating Temperature (℃) max60 min-20from S$76.99Min. 5 days
- IMAO SDP-10 Digital Position IndicatorShaft hole diameter Φ30mm (Φ18, 20, 22, 25 are possible by using shaft sleeve) Made of polyamide and lightweight. Character height 6mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden stop. If the shaft moves in the thrust (... Read MoreMass (g) 100 Shaft Diameter (Φmm) 30 Color (housing) Orange Material (Housing) Polyamide (6 nylon) Included Accessories Rubber cushion …… 1 piecefrom S$279.90Min. 3 days
- IMAO SDP-02 Digital position indicatorLightweight and ultra-compact. Shaft hole diameter Φ10mm Character height 4mm At startup, set it to 1/3 or less of the allowable rotation speed. Please avoid the use of sudden acceleration and sudden stop. If the shaft moves in the thrust (axis) direction, it cannot be used. It is a RoHS directiv... Read MoreMass (g) 20 Reading direction Horizontal Color (housing) Orangefrom S$139.90Min. 3 days
- KONISHI MFG (MIYOSHI) Digital position indicator (vertical right rotation) SDP04Hole diameters of 6, 8, 10, and 12 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 50 Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$139.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (standard counterclockwise rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Direction of Rotation Left Series N Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (vertical left rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Direction of Rotation Left Series N Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (standard left rotation) SDP04Hole diameters of 6, 8, 10, and 12 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 50 Direction of Rotation Left Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$139.90Min. 5 days
- TAKIGEN MFG Linear actuatorIt is an integrated type with a control circuit built into the main body. It doesn't matter the mounting direction. Propulsion and pull-in power are constant. A lock / unlock signal can be output. It can be locked and unlocked by remote control. Medium and large doorsMass (g) 771 No-load Current (A) 0.5 or less TAKIGEN code 50226 Operation Ambient Temperature (℃) -20 to +50 (no condensation or freezing) Stroke (mm) 40 Specification Thrust: 49N Rated Voltage (V) DC24 Operating Time With no load: 0.9 sec or lessfrom S$649.90Min. 5 days
- IMAO Level indicatorOperating Temperature Range (℃) -30~90 Heat Resistance Temperature (℃) 90 Material (dial) Aluminum (A1050P) Shape Long form Material (O-ring) Nitrile rubber (NBR) Material (Main Unit) Special transparent polyamidefrom S$29.99Min. 8 days
- IMAO Digital position indicatorReading direction Horizontal Color (housing) Orangefrom S$169.90Min. 27 days
- KONISHI MFG (MIYOSHI) Digital position indicator (front left rotation) SDP04Hole diameters of 6, 8, 10, and 12 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 50 Direction of Rotation Left Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$169.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (front right rotation) SDP04Hole diameters of 6, 8, 10, and 12 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 50 Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$169.90Min. 5 days
- NeoStar Digital position indicator (4-digit display, yellow)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Digit Number of Display 4(0000~9999) Mass (g) 44 Material (Main Unit) PA6 (6 nylon) Color yellowfrom S$75.99Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (front left rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Direction of Rotation Left Series N Material (Case) Orange nylon resin Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (standard right rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Series N Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (vertical right rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Series N Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- KONISHI MFG (MIYOSHI) Cap MD-CDimension h (mm) 16 Dimension H 18.5 Dimension t (mm) 3from S$4.69Min. 5 days
- KONISHI MFG (MIYOSHI) Digital position indicator (front right rotation) SDP09-NHole diameters of 12, 14, 15, and 16 are possible by using shaft sleep. * At startup, set it to 1/3 or less of the allowable rotation speed. Avoid sudden acceleration and sudden stop.Mass (g) 90 Series N Material (Case) Orange nylon resin Direction of Rotation Right Operating Temperature (℃) max.+80from S$159.90Min. 5 days
- NeoStar Digital position indicator (5-digit display, yellow)It is a position measurement product that displays the moving distance of the workpiece from the number of rotations of the lead screw with a counter number. This product is ideal for locations where position adjustment is required for machine tools (cutting, packaging, packing machines, etc.). T... Read MoreDimension (mm) 33×47×31 Mass (g) 44 Digit Number of Display 5(00000~99999) Material (Main Unit) PA6 (6 nylon) Color yellowfrom S$75.99Min. 5 days
- ESCO 76mm Level indicator (with level board / protector)Dimension (mm) A:76、B:105、C:27、D:17.5from S$37.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Digital position indicator - Stainless steel hubThe hub is made of stainless steel with excellent corrosion resistance. The feed amount can be digitally displayed simply by setting it on the feed rotation axis. It can be selected according to the pitch of the feed rotation axis. By using the dedicated spacer [[RDS-S]], it can be used even when... Read Morefrom S$229.90Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Indicator base - Clamping type (with lever) - Made of stainless steelDigital position indicator [[RDPS]] [[RDTS]] Mounting base. Prevents the feed rotation shaft from inadvertently rotating. The lever uses a stainless steel plastic clamp lever [[LEFS]] with excellent corrosion resistance. Both sides of the mounting hole are counterbored, so it can be mounted from ... Read MoreDimension d (mm) 20 Dimension A (mm) 20 Dimension L1 (mm) 24 Dimension P (mm) 28 Dimension L2 (mm) 30 Dimension G (mm) 33 Dimension H (mm) 35.5 Dimension L3 (mm) 40 Dimension R (mm) 45 Dimension W (mm) 50 Dimension L (mm) 68 Dimension M (mm) M5 Conformity indicator RDPS・RDTSfrom S$109.90Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Digital position indicator - Stainless steel hubThe hub is made of stainless steel with excellent corrosion resistance. The feed amount can be digitally displayed simply by setting it on the feed rotation axis. It can be selected according to the pitch of the feed rotation axis. All products come with rubber cushions and hexagon socket set scr... Read MoreColor (Body) ORfrom S$269.90Min. 8 days